Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Item
Pad Size
No Load RPM
Amps
Type of Sandpaper
Brand
Price
Shop By
Ratings

Electric Sanders

38 Results Found that Include 38 Products

Results per page:  16 | 32 | 48
Finish Sander,Hook and Loop
  • DEWALT
  • Finish Sander, Hook and Loop Finish Sander,Hook and Loop
  • Item # 39RV95
  • Mfr. Model # DWE6421K
  • Finish Sander, Pad Size 5 In., Amps @ 120V 3.0, Orbits per Minute 12,000, Orbit Dia. 3/32 In., Type of...More

Sander,Palm Grip,1.9 Amps,5 In Hook/Loop
  • PORTER CABLE
  • Sander, Palm Grip, 1.9 Amps, 5 In Hook/Loop Sander,Palm Grip,1.9 Amps,5 In Hook/Loop
  • Item # 6XZU2
  • Mfr. Model # 382
  • Random Orbital Sander, Pad Size 5, No Load RPM 12,000, Amps @ 120V 1.9, Orbits per Minute 12,000, Type of...More

Finish Sander,Hook and Loop,2.9 lb.
  • DEWALT
  • Finish Sander, Hook and Loop, 2.9 lb. Finish Sander,Hook and Loop,2.9 lb.
  • Item # 39RW15
  • Mfr. Model # DWE6423K
  • Finish Sander, Pad Size 5 In., Amps @ 120V 3.0, Orbits per Minute 12,000, Orbit Dia. 3/32 In., Type of...More

Sander,Disc,7 In Pad
  • MAKITA
  • Sander, Disc, 7 In Pad Sander,Disc,7 In Pad
  • Item # 6RA91
  • Mfr. Model # GV7000C
  • Disc Sander, Pad Size 7 In., No Load RPM 2500 to 4700, Amps @ 120V 7.9, Orbits per Minute 2500 to 4700, Type...More

Sander,Palm Grip,2 Amps,1/4 In Sheet
  • PORTER CABLE
  • Sander, Palm Grip, 2 Amps, 1/4 In Sheet Sander,Palm Grip,2 Amps,1/4 In Sheet
  • Item # 6XZU1
  • Mfr. Model # 380
  • Random Orbital Sander, Pad Size 4-1/4 x 4-1/2 In., No Load RPM 13,500, Amps @ 120V 2, Orbits per Minute...More

Random Orbit Electric Sander Kit,120 V
  • BOSCH
  • Random Orbit Electric Sander Kit, 120 V Random Orbit Electric Sander Kit,120 V
  • Item # 19L476
  • Mfr. Model # ROS20VSK
  • Electric Sanders, Pad Size 5, No Load RPM 7500 - 12000, Amps @ 120V 2.5, Orbits per Minute 7500 to 12000,...More

Finish Sander,Hook and Loop,3.0A
  • DEWALT
  • Finish Sander, Hook and Loop, 3.0A Finish Sander,Hook and Loop,3.0A
  • Item # 39RW24
  • Mfr. Model # DWE6421
  • Finish Sander, Pad Size 5 In., Amps @ 120V 3.0, Orbits per Minute 12,000, Orbit Dia. 3/32 In., Type of...More

Finish Sander,1/4 in. Sheet,2.4A
  • DEWALT
  • Finish Sander, 1/4 in. Sheet, 2.4A Finish Sander,1/4 in. Sheet,2.4A
  • Item # 39RW26
  • Mfr. Model # DWE6411
  • Finish Sander, Pad Size 1/4 In., Amps @ 120V 2.4, Orbits per Minute 12,000, Orbit Dia. 1/8 In., Type of...More

Sheet Palm Sander,2.0A
  • SKIL
  • Sheet Palm Sander, 2.0A Sheet Palm Sander,2.0A
  • Item # 19M493
  • Mfr. Model # 7292-02
  • Sheet Palm Sander, 14,000 Speed, 2.0 Amps @ 120V, No Load RPM 14,000, Overall Depth (In.) 8.89, Overall...More

Sander,6000 RPM,120V
  • MILWAUKEE
  • Sander, 6000 RPM, 120V Sander,6000 RPM,120V
  • Item # 6Z354
  • Mfr. Model # 6066-6
  • Sander, Voltage 120, Wheel Dia. 7 In. or 9 In., No Load RPM 6000, 15 Amps, Spindle Thread Size 5/8 In.-11,...More

Right Angle Random Orbit Sander,5 In Dia
  • PORTER CABLE
  • Right Angle Random Orbit Sander, 5 In Dia Right Angle Random Orbit Sander,5 In Dia
  • Item # 3MUX9
  • Mfr. Model # 7345
  • Right Angle Random Orbit Sander, Pad Size 5, No Load RPM 2500-6800, Amps @ 120V 4.5, Orbits per Minute...More

Sheet Finishing SndrW/Case, 1/4 In, 2
  • MAKITA
  • Sheet Finishing SndrW/Case, 1/4 In, 2 Sheet Finishing SndrW/Case, 1/4 In, 2
  • Item # 14F066
  • Mfr. Model # BO4556K
  • Finish Sander, Pad Size 4-1/2" x 4", Amps @ 120V 2 A, Orbits per Minute 14000, Type of Sandpaper 4-1/2" x...More

Sander,120V,7 or 9 in.
  • MILWAUKEE
  • Sander, 120V, 7 or 9 in. Sander,120V,7 or 9 in.
  • Item # 3G709
  • Mfr. Model # 6078
  • Sander, Voltage 120, Wheel Dia. 7 In. or 9 In., No Load RPM 6000, 13 Amps, Spindle Thread Size 5/8 In.-11,...More

Random Orbit Sander, 5 In
  • MAKITA
  • Random Orbit Sander, 5 In Random Orbit Sander, 5 In
  • Item # 14F068
  • Mfr. Model # BO5030
  • Finish Sander, Pad Size 5, No Load RPM 12000, Amps @ 120V 3, Orbits per Minute 12000, Orbit Dia. 1/8 In.,...More

Disc Sander,5 In,4500 RPM,120 V,3.9 A
  • MAKITA
  • Disc Sander, 5 In, 4500 RPM, 120 V, 3.9 A Disc Sander,5 In,4500 RPM,120 V,3.9 A
  • Item # 2VMV8
  • Mfr. Model # GV5010
  • Disc Sander, Pad Size 5 In., No Load RPM 4500, Amps @ 120V 4.2, Orbits per Minute 4500, Type of Sandpaper PSA...More

Palm Sander,4-1/8 x 4-1/2
  • DEWALT
  • Palm Sander, 4-1/8 x 4-1/2 Palm Sander,4-1/8 x 4-1/2
  • Item # 4ZA14
  • Mfr. Model # D26441K
  • Palm Sander, Pad Size 4-1/8 x 4-1/2, No Load RPM 14,000, Amps @ 120V 2.4, Orbits per Minute 14,000, Orbit...More

Finish Sander,PSA,3.0A
  • DEWALT
  • Finish Sander, PSA, 3.0A Finish Sander,PSA,3.0A
  • Item # 39RV98
  • Mfr. Model # DWE6420
  • Finish Sander, Pad Size 5 In., Amps @ 120V 3.0, Orbits per Minute 12,000, Orbit Dia. 5 In., Type of Sandpaper...More

Disc Sander,5 In,6 A
  • DEWALT
  • Disc Sander, 5 In, 6 A Disc Sander,5 In,6 A
  • Item # 24T879
  • Mfr. Model # DWE6401DS
  • Electric Sander, Pad Size 5, Amps @ 120V 6, Orbits per Minute 0 - 3700, Orbit Dia. 5 In., Type of Sandpaper...More

Electric Drywall Sander,7.0A,9 In
  • BN PRODUCTS USA
  • Electric Drywall Sander, 7.0A, 9 In Electric Drywall Sander,7.0A,9 In
  • Item # 21YA90
  • Mfr. Model # BNR7231A
  • Drywall Sander, Pad Size 9 In., No Load RPM 0 to 1000, Amps @ 120V 7.0A/hr., Orbits per Minute 1000, Orbit...More

Finish Sander,3.4A,Soft Grip,3/32 in.dia
  • BOSCH
  • Finish Sander, 3.4A, Soft Grip, 3/32 in.dia Finish Sander,3.4A,Soft Grip,3/32 in.dia
  • Item # 30RW70
  • Mfr. Model # OS50VC
  • Finish Sander, Pad Size 4-1/2 In. x 9 In., No Load RPM 8000 to 11,000, Amps @ 120V 3.4, Orbits per Minute...More

Variable Speed Random Orbit Sander, 6 In
  • MAKITA
  • Variable Speed Random Orbit Sander, 6 In Variable Speed Random Orbit Sander, 6 In
  • Item # 14F073
  • Mfr. Model # BO6050J
  • Finish Sander, Pad Size 6, No Load RPM 1600-5800, Amps @ 120V 6.6, Orbits per Minute 1600-5800, Orbit Dia....More

Variable Speed Random Orbit Sander, 5 In
  • MAKITA
  • Variable Speed Random Orbit Sander, 5 In Variable Speed Random Orbit Sander, 5 In
  • Item # 14F070
  • Mfr. Model # BO5031K
  • Finish Sander, Pad Size 5, No Load RPM 4000-12000, Amps @ 120V 3 A, Orbits per Minute 4000-12000, Orbit Dia....More

Sheet Finishing Sander, 1/4 In, 2 A
  • MAKITA
  • Sheet Finishing Sander, 1/4 In, 2 A Sheet Finishing Sander, 1/4 In, 2 A
  • Item # 14F065
  • Mfr. Model # BO4556
  • Finish Sander, Pad Size 1/4 Sheet, Amps @ 120V 2 A, Orbits per Minute 14000, Type of Sandpaper 1/4 In. Sheet,...More

Var Speed Random Orbit Sander W/Bg,6 In
  • MAKITA
  • Var Speed Random Orbit Sander W/Bg, 6 In Var Speed Random Orbit Sander W/Bg,6 In
  • Item # 14F072
  • Mfr. Model # BO6030
  • Finish Sander, Pad Size 6, No Load RPM 4000 - 10000, Amps @ 120V 2.7, Orbits per Minute 4000-10000, Orbit...More

Disc Sander, 7 In, 5.2 A
  • MAKITA
  • Disc Sander, 7 In, 5.2 A Disc Sander, 7 In, 5.2 A
  • Item # 14F043
  • Mfr. Model # 9218SB
  • Sander Polisher, Size (In.) 7 In., No Load RPM 4500, Amps @ 120V 5.2 A, Cord 8, Spindle Thread Size (In.) 5/8...More

Finish Sander,1/4 in. Sheet,12,000
  • DEWALT
  • Finish Sander, 1/4 in. Sheet, 12,000 Finish Sander,1/4 in. Sheet,12,000
  • Item # 39RW05
  • Mfr. Model # DWE6411K
  • Finish Sander, Pad Size 1/4 In., Amps @ 120V 2.4, Orbits per Minute 12,000, Orbit Dia. 1/8 In., Type of...More

Finishing Sander,1/4 Sheet,14,000 RPM
  • PORTER CABLE
  • Finishing Sander, 1/4 Sheet, 14,000 RPM Finishing Sander,1/4 Sheet,14,000 RPM
  • Item # 3MUX8
  • Mfr. Model # 330
  • Finishing Sander, Pad Size 4-1/8 x 4-1/2 In., No Load RPM 14,000, Amps @ 120V 1.2, Orbits per Minute 14,000,...More

Sheet Finishing Sander, 1/2 In, 2.9 A
  • MAKITA
  • Sheet Finishing Sander, 1/2 In, 2.9 A Sheet Finishing Sander, 1/2 In, 2.9 A
  • Item # 14F067
  • Mfr. Model # BO4900V
  • Finish Sander, Pad Size 1/2 Sheet, Amps @ 120V 2.9 A, Orbits per Minute 4000-10000, Type of Sandpaper 1/2 In....More

Sheet Finishing Sander, 1/3 In, 1.7 A
  • MAKITA
  • Sheet Finishing Sander, 1/3 In, 1.7 A Sheet Finishing Sander, 1/3 In, 1.7 A
  • Item # 14F064
  • Mfr. Model # BO3710
  • Finish Sander, Pad Size 1/3 Sheet, Amps @ 120V 1.7 A, Orbits per Minute 11000, Type of Sandpaper 1/3 In....More

Orbital Sander,2.0 A,1/16 In
  • TM

    Grainger Choice

  • WESTWARD
  • Orbital Sander, 2.0 A, 1/16 In Orbital Sander,2.0 A,1/16 In
  • Item # 21A237
  • Mfr. Model # 21A237
  • Orbital Sander, Pad Size 4-3/32 x 4-13/32", No Load RPM 13000, Amps @ 120V 2.0 , Orbits per Minute 13000,...More

Orbital Sander,3.0 ,3/32 In
  • TM

    Grainger Choice

  • WESTWARD
  • Orbital Sander, 3.0 , 3/32 In Orbital Sander,3.0 ,3/32 In
  • Item # 21A238
  • Mfr. Model # 21A238
  • Orbital Sander, Pad Size 5 In., No Load RPM 5000 to 12000, Amps 120V 3.0 A, Orbits per Minute 5000 to 12000,...More

Orbital Sander,3.8 A,1/16 In
  • TM

    Grainger Choice

  • WESTWARD
  • Orbital Sander, 3.8 A, 1/16 In Orbital Sander,3.8 A,1/16 In
  • Item # 21A239
  • Mfr. Model # 21A239
  • Orbital Sander, Pad Size 5'', No Load RPM 4000 to 13000, Amps @ 120V 3.8 A, Orbits per Minute 4000 to 13000,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More