Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Electric Polishers And Buffers

6 Results Found that Include 6 Products

Results per page:  16 | 32 | 48
Variable Speed Polisher, 12 A, 120 V
  • DEWALT
  • Variable Speed Polisher, 12 A, 120 V Variable Speed Polisher, 12 A, 120 V
  • Item # 13J066
  • Mfr. Model # DWP849
  • Right Angle Polisher, Size (In.) 7 and 9, No Load RPM 0 to 3500, Amps @ 120V 12.0, Spindle Thread Size (In.)...More

R/A Polisher,7 In,RPM 600-3000,10 A,120V
  • MAKITA
  • R/A Polisher, 7 In, RPM 600-3000,10 A, 120V R/A Polisher,7 In,RPM 600-3000,10 A,120V
  • Item # 5GDX3
  • Mfr. Model # 9227C
  • Right Angle Polisher, Size (In.) 7, No Load RPM 600 to 3000, Amps @ 120V 10.0, Spindle Thread Size (In.) 5/8,...More

Right Angle Polisher,7/9 In,RPM 1750
  • MILWAUKEE
  • Right Angle Polisher, 7/9 In, RPM 1750 Right Angle Polisher,7/9 In,RPM 1750
  • Item # 2Z737
  • Mfr. Model # 5455
  • Right Angle Polisher, Size (In.) 7 and 9, No Load RPM 1750, Amps @ 120V 11.0, Spindle Thread Size (In.)...More

Hand Held Angle Polisher,100V,9 lb.
Wet Polisher, 8A, 6 ft.
  • HARDIN
  • Wet Polisher, 8A, 6 ft. Wet Polisher, 8A, 6 ft.
  • Item # 19TA98
  • Mfr. Model # GHWVP
  • Wet Polisher, Size (In.) 5, No Load RPM 1000 to 4500, Amps @ 120V 8, Spindle Thread Size (In.) 5/8 In. x 11...More

Sander Polisher,7 in.,0 to 3000 rpm
  • MAKITA
  • Sander Polisher, 7 in., 0 to 3000 rpm Sander Polisher,7 in.,0 to 3000 rpm
  • Item # 33TD44
  • Mfr. Model # 9237C
  • Sander Polisher, Size (In.) 7, No Load RPM 0 to 3000, Amps @ 120V 10.0, Spindle Thread Size (In.) 5/8 x 11,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More