Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ELECTRIC MOTORS AND SPECIALTIES

1 result found that includes 6 products

Filter Results By

Results per page:  16 | 32 | 48
ELECTRIC MOTORS AND SPECIALTIES Cast Iron Frame Rear/Foot&#
  • ELECTRIC MOTORS AND SPECIALTIES
  • Multiple product options available

    These unit-bearing motors are designed for use with commercial and industrial HVAC and refrigeration equipment, as well as other applications with 6" to 12" fan blades.

    • Enclosure: totally enclosed air-over
    • Max. ambient: 40°C
    • Rotation: CWLE
    • Thermal protection: electronic

    Unit Bearing Motors, ECM, Totally Enclosed Air-Over, Frame Non-Standard, Voltage 115, Hz 60, 1 Phase, Thermal Protection Electronic, Insulation Class B, Unit Bearings,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More