Skip Content

Electric Jig Saws

9 results found that include 13 products

Filter Results By

Viewing as

List Table
  • BOSCH Electric Jigsaws
    • BOSCH
    • Multiple product options available

      Bosch jigsaws are engineered to offer user comfort and control, along with jobsite versatility. Handle designs include top handles, barrel grip, and pistol grip. Jigsaws with orbital cutting action allow the blade to move forward through the cutting material, as well as up and down, to provide a more thorough cut. Saws with trigger speed control allows users to adjust speed depending on the needs of each material. Tool-free blade changing helps to reduce downtime, keeping you and your team cutting even when blades break or grow dull.

      Multiple product options available

  • 4-Position Orbital Jig Saw, 800 to 3200 Strokes per Mi
    SKIL Electric Jigsaws
    • SKIL
    • When it comes to curved cuts, angled cuts, aggressive cuts, and smooth cuts, SKIL jigsaws are built to handle them all with ease. Models with orbital cutting action help get the job done quickly by pushing the blade forward through the cutting material, as well as up and down. Variable speed triggers allow you to adjust cut speed by squeezing or releasing the trigger. Onboard blade storage helps keep blades handy when needed, and the toolless blade change design reduces downtime when blades break or become dull, helping you reduce downtime.

    • Item # 19M491
    • Mfr. Model # 4495-02
    • Jig Saw, Cutting Action 4-Position Orbital, Strokes per Minute 800 to 3200, Length of Stroke 7/8 In., Amps...More

  • 4-Position Orbital Jig Saw, 50 to 3100 Strokes per Min
    DEWALT Electric Jigsaws
    • DEWALT
    • DeWalt jigsaws with orbital cutting action allow the blade to move forward through the cutting material, as well as up and down, to provide a more thorough cut. Saws with trigger speed control allow you to adjust speed depending on the needs of each material. Keyless blade clamps help you change blades quickly without touching blades or reciprocating shafts. All metal gear cases help enhance tool durability in a professional shop environment. Extra-large rubber grips help dampen vibration and provide comfort during prolonged use.

    • Item # 32ZU44
    • Mfr. Model # DW331K-QS
    • Jig Saw, Cutting Action 4-Position Orbital, Strokes per Minute 50 to 3100, Length of Stroke 26mm, Amps 6.5,...More

  • 4-Position Orbital Jig Saw, 0 to 3200 Strokes per Minu
    PORTER CABLE Electric Jigsaws
    • PORTER CABLE
    • Porter Cable jigsaws are engineered to deliver power in demanding applications. Saws with multiple speed settings help provide optimal cutting results on various materials. Saws with orbital cutting action help get the job done quickly by pushing the blade forward through the cutting material, as well as up and down. Tool-free bevel adjustments at 0°, 15°, 30° and 45° help make bevel changes fast and easy. Models with LED lights provide greater visibility on the cutting surface, helping you keep your eye on your cut line, even in low-light work environments.

    • Item # 30RW07
    • Mfr. Model # PCE345
    • Jig Saw, Cutting Action 4-Position Orbital, Strokes per Minute 0 to 3200, Length of Stroke 13/16 In., Amps...More

  • Orbital Jig Saw Kit, 800 to 3500 Strokes per Minute,&#
    Orbital Jig Saw Kit, 800 to 3500 Strokes per Minute,&#
    • BOSCH
    • Jig Saw Kit, Cutting Action Orbital, Strokes per Minute 800 to 3500, Length of Stroke 1 In., Amps 7.0, Blade Type T-Shank, Handle Design Barrel, Speed Control Variable, Features Large Die-Cast Aluminum Footplate, Ergonomic Body, Soft Grip Areas, Tool Length 7 In., Tool Weight 5.9 lb., Blade System Tool-Less, Adjustable Shoe 0 Degrees to 45 Degrees , Voltage 120VAC, Cord Length 10.0 ft., Number of Conductors 2, Standards UL Listed

    • Item # 44J823
    • Mfr. Model # JS470EB
    • Jig Saw Kit, Cutting Action Orbital, Strokes per Minute 800 to 3500, Length of Stroke 1 In., Amps 7.0, Blade...More

  • 4-Position Orbital Jig Saw, 800 to 3000 Strokes per Mi
    WESTWARD Electric Jigsaws
    • TM

      Grainger Choice

    • WESTWARD
    • Westward jigsaws can be used for straight or curved cutting on a variety of materials. The powerful motors, lock-on buttons, and variable speed dials are ideal for continuous operation. Additionally, the ergonomic top handle designs and integrated lasers helps improve overall cutting accuracy. Orbital cutting action pushes the blade forward through the cutting material, as well as up and down. Variable speed triggers allow you to adjust cut speed for wood, metal, and plastic, just by squeezing or releasing the trigger.

    • Item # 21A466
    • Mfr. Model # 21A466
    • Jig Saw, Cutting Action 4-Position Orbital, Strokes per Minute 800 to 3000, Length of Stroke 25/32 In., Amps...More

  • Dust Collection Kit
    Dust Collection Kit
    • BOSCH
    • Dust Collection Kit, Features Easy and Versatile Positioning of Vacuum Hose, Tool Length 1-53/64 In., Tool Weight 0.36 lb., Adjustable Shoe No, Number of Conductors 0, Standards UL Listed, Includes Dust Hood, Articulating Dust Tube, Vacuum Hose Adapter

    • Item # 44J822
    • Mfr. Model # JA1012
    • Dust Collection Kit, Features Easy and Versatile Positioning of Vacuum Hose, Tool Length 1-53/64 In., Tool...More

  • Jig Saw Guide
    Jig Saw Guide
    • BOSCH
    • Jig Saw Guide, Features Allows Parallel Cutting On Workpiece Edge, Tool Length 5-1/2 In., Tool Weight 6.4 lb., Adjustable Shoe No, Number of Conductors 0, Standards UL Listed

    • Item # 44J821
    • Mfr. Model # JA1010
    • Jig Saw Guide, Features Allows Parallel Cutting On Workpiece Edge, Tool Length 5-1/2 In., Tool Weight 6.4...More

  • 4-Position Orbital Jig saw, 0 to 3100 Strokes per Minu
    4-Position Orbital Jig saw, 0 to 3100 Strokes per Minu
    • BOSCH
    • Jig saw, Cutting Action 4-Position Orbital, Strokes per Minute 0 to 3100, Length of Stroke 1 In., Amps 3.0, Blade Type T-Shank, Handle Design Top, Speed Control Trigger, Features Bend Resistant, Tool Length 9-39/64 In., Tool Weight 5.7 lb., Blade System Clamp, Adjustable Shoe 0 Degrees to 45 Degrees , Voltage 240VAC, Cord Length 5.5 ft., Number of Conductors 0, Includes Saw blade, Anti-Splinter Guard, Dust Extraction Guard, Hex Key, Carrying Case. Only shipped in quantities of 4.

    • Item # 54EF97
    • Mfr. Model # GST 90 BE
    • Jig saw, Cutting Action 4-Position Orbital, Strokes per Minute 0 to 3100, Length of Stroke 1 In., Amps 3.0,...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More