Skip Content

Electric Circular Saws

8 results found that include 35 products

Filter Results By

Branch Availability
Item
Blade Side
Blade Dia.
No Load RPM
Arbor Size
Depth of Cut @ 90 Deg.
Depth of Cut @ 45 Deg.
Amps
Tool Length
Brand
Price
Shop By
Ratings

Viewing as

List Table
  • Electric Circular Saws
    • Multiple product options available

      These powerful saws can be used to cut materials such as wood, masonry, plastic, and metal. With a rotary motion, the circular blade spins around the arbor, producing smooth, uniform cuts.

      Multiple product options available

  • Worm Drive Circular Saws
    • Multiple product options available

      Larger and more powerful than regular circular saws, these heavy-duty worm drive saws can be used to produce uniform cuts in wood, plastic, and more.

      Multiple product options available

  • Metal Cutting Circular Saws
    • Multiple product options available

      Designed for cutting metal, these heavy-duty circular saws feature blade shields with integral chip tanks, plunge levers for plunge cuts, and quick-release shield latches.

      Multiple product options available

  • Electric Track Saws
  • 7-1/4" Circular Saw, 5300 No Load RPM, 15.0 Amps,
    7-1/4" Circular Saw, 5300 No Load RPM, 15.0 Amps,
    • SKILSAW
    • Circular Saw, Blade Dia. 7-1/4 In., Blade Side Left, No Load RPM 5300, Arbor Size 5/8 In., Depth of Cut @ 90 Deg. 2-7/16 In., Depth of Cut @ 45 Deg. 1-7/8 In., Amps 15.0, Tool Length 12-1/2 In., Tool Weight 8.9 lb., Bevel Capacity 56 Degrees , Bevel Stops 0 Degrees and 45 Degrees , Shoe Material Magnesium, Cord Length 10 ft., Number of Conductors 0, Brake Type None, Handle Type Soft Grip, Voltage 120VAC, Features Powerful Dual Field Motor, Worm Drive Style, Lightweight Design

    • Item # 407M16
    • Mfr. Model # SPT67M8-01
    • Circular Saw, Blade Dia. 7-1/4 In., Blade Side Left, No Load RPM 5300, Arbor Size 5/8 In., Depth of Cut @ 90...More

  • 7-1/4" Circular Saw, 5900 No Load RPM, 7.0 Amps,&
    7-1/4" Circular Saw, 5900 No Load RPM, 7.0 Amps,&
    • BOSCH
    • Circular Saw, Blade Dia. 7-1/4 In., Blade Side Right, No Load RPM 5900, Arbor Size 1-3/16 In., Depth of Cut @ 90 Deg. 2-1/2 In., Depth of Cut @ 45 Deg. 1-5/8 In., Amps 7.0, Tool Length 12-1/2 In., Tool Weight 10.5 lb., Shoe Material Aluminum, Cord Length 10 ft., Number of Conductors 0, Handle Type D-Handle, Voltage 240VAC, Includes L-Box Inlay, Dust Extractor Adapter, Hex Key, Parallel Guide, Saw blade. Only shipped in quantities of 4.

    • Item # 54EG05
    • Mfr. Model # GKS 65
    • Circular Saw, Blade Dia. 7-1/4 In., Blade Side Right, No Load RPM 5900, Arbor Size 1-3/16 In., Depth of Cut @...More

  • 7" Circular Saw, 5300 No Load RPM, 15 Amps, Blade
    7" Circular Saw, 5300 No Load RPM, 15 Amps, Blade
    • SKILSAW
    • Circular Saw, Blade Dia. 7 In., Blade Side Right, No Load RPM 5300, Arbor Size Diamond-Shaped, Depth of Cut @ 90 Deg. 2-13/32 In., Depth of Cut @ 45 Deg. 1-7/8 In., Amps 15, Tool Length 12-1/2 In., Tool Weight 9.0 lb., Bevel Capacity 56 Degrees , Bevel Stops 45 Degrees , Shoe Material Cast Magnesium, Cord Length 10 ft., Number of Conductors 3, Handle Type Soft Grip, Voltage 120, Features Built In Dust Collection System, No-Mar Sleeve, Dual Field(TM) Motor, Standards CSA Certified, ETL Listed

    • Item # 48XY44
    • Mfr. Model # SPT67FMD-01
    • Circular Saw, Blade Dia. 7 In., Blade Side Right, No Load RPM 5300, Arbor Size Diamond-Shaped, Depth of Cut @...More

  • 7-1/4" Worm Drive Circular Saw, 4800 No Load RPM,
    7-1/4" Worm Drive Circular Saw, 4800 No Load RPM,
    • DEWALT
    • Worm Drive Circular Saw, Blade Dia. 7-1/4 In., Blade Side Left, No Load RPM 4800, Arbor Size 5/8 In., Depth of Cut @ 90 Deg. 2-7/16 In., Depth of Cut @ 45 Deg. 1-7/8 In., Amps 15.0, Tool Length 13 In., Tool Weight 13.8 lb., Bevel Capacity 53 Degrees , Bevel Stops 22.5 Degrees and 45 Degrees , Shoe Material Cast Magnesium, Cord Length 8 ft., Number of Conductors 2, Brake Type Electric, Handle Type D-Ring, Voltage 120VAC, Features Extra Wide Saw Hook, Toughcord(TM) Cord Protection System

    • Item # 423K68
    • Mfr. Model # DWS535B
    • Worm Drive Circular Saw, Blade Dia. 7-1/4 In., Blade Side Left, No Load RPM 4800, Arbor Size 5/8 In., Depth...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More