Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Electric Ceiling Heater Accessories

19 products found

Get the electric ceiling heater accessories you need from Grainger. Tamperproof thermostats, step down transformers and disconnect switches are just some of the items you’ll find here. Find the parts you need to mount, control and enhance your ceiling heater when you shop Grainger for electric ceiling heater accessories.Close

Filter Results By

Viewing as

List
  • Thermostat, Wall, 120-277V, 60 Hz

    Brand
    DAYTON
    Item #
    2YU89
    Mfr. Model #
    2YU89
    Thermostat, Wall, 120-277V, 60 Hz
    Web Price $33.20 / each
  • Thermostat, Unit, 208/240/277V, 60 Hz

    Brand
    QMARK
    Item #
    39K894
    Mfr. Model #
    CDFT
    Thermostat, Unit, 208/240/277V, 60 Hz
    Web Price $55.75 / each
  • Trim Kit, Unit, Neoprene, 100" W

    Brand
    DAYTON
    Item #
    2YU47
    Mfr. Model #
    2YU47
    Trim Kit, Unit, Neoprene, 100" W
    Web Price $49.10 / each
  • Thermostat, Unit, 120-277V, 60 Hz

    Brand
    DAYTON
    Item #
    2YU46
    Mfr. Model #
    2YU46
    Thermostat, Unit, 120-277V, 60 Hz
    Web Price $107.50 / each
  • Disconnect Switch, Unit, 277V, 60 Hz

    Brand
    QMARK
    Item #
    39K897
    Mfr. Model #
    CDFDS
    Disconnect Switch, Unit, 277V, 60 Hz
    Web Price $213.00 / each
  • Transformer, Unit, 240V, 60 Hz

    Brand
    DAYTON
    Item #
    2YU48
    Mfr. Model #
    2YU48
    Transformer, Unit, 240V, 60 Hz
    Web Price $103.00 / each
  • Mounting Frame, Recess, 48 In.L, 24 In.W

    Brand
    DAYTON
    Item #
    2YU97
    Mfr. Model #
    2YU97
    Mounting Frame, Recess, 48 In.L, 24 In.W
    Web Price $97.75 / each
  • Disconnect Switch, Unit, 600V, 60 Hz

    Brand
    DAYTON
    Item #
    2YU45
    Mfr. Model #
    2YU45
    Disconnect Switch, Unit, 600V, 60 Hz
    Web Price $246.00 / each
  • Mounting Frame, Surface, 48 In.L, 24 In.W

    Brand
    DAYTON
    Item #
    2YU99
    Mfr. Model #
    2YU99
    Mounting Frame, Surface, 48 In.L, 24 In.W
    Web Price $145.00 / each
  • Mounting Frame, Surface, 24 In.L, 24 In.W

    Brand
    DAYTON
    Item #
    2YU98
    Mfr. Model #
    2YU98
    Mounting Frame, Surface, 24 In.L, 24 In.W
    Web Price $97.75 / each
  • Mounting Frame, Surface, 48 In.L, 24 In.W

    Brand
    QMARK
    Item #
    39K928
    Mfr. Model #
    QSF2448
    Mounting Frame, Surface, 48 In.L, 24 In.W
    Web Price $130.50 / each
  • Mounting Frame, Surface, 24 In.L, 24 In.W

    Brand
    QMARK
    Item #
    39K930
    Mfr. Model #
    QSF2424
    Mounting Frame, Surface, 24 In.L, 24 In.W
    Web Price $106.00 / each
  • Mounting Frame, Recessed, 24 In.L, 24 In.W

    Brand
    QMARK
    Item #
    39K931
    Mfr. Model #
    QRF2424
    Mounting Frame, Recessed, 24 In.L, 24 In.W
    Web Price $112.50 / each
  • Trim Kit, Unit, For CDF Heaters

    Brand
    QMARK
    Item #
    39K901
    Mfr. Model #
    CDFTK
    Trim Kit, Unit, For CDF Heaters
    Web Price $32.20 / each
  • Transformer, Unit, 277V, 60 Hz

    Brand
    QMARK
    Item #
    39K902
    Mfr. Model #
    CDFTR7
    Transformer, Unit, 277V, 60 Hz
    Web Price $71.25 / each
  • Transformer Kit, Unit, 240V, 60 Hz

    Brand
    QMARK
    Item #
    39K898
    Mfr. Model #
    CDFTR4
    Transformer Kit, Unit, 240V, 60 Hz
    Web Price $67.75 / each
  • Mounting Frame, Recessed, 48 In.L, 24 In.W

    Brand
    QMARK
    Item #
    39K929
    Mfr. Model #
    QRF2448
    Mounting Frame, Recessed, 48 In.L, 24 In.W
    Web Price $118.00 / each
  • Mounting Frame, Recess, 24 In.L, 24 In.W

    Brand
    DAYTON
    Item #
    2YU96
    Mfr. Model #
    2YU96
    Mounting Frame, Recess, 24 In.L, 24 In.W
    Web Price $79.00 / each
  • Transformer, Unit, 277V, 60 Hz

    Brand
    DAYTON
    Item #
    2YU49
    Mfr. Model #
    2YU49
    Transformer, Unit, 277V, 60 Hz
    Web Price $103.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More