Skip Content

Electric Baseboard Heaters

4 results found that include 125 products

Filter Results By

Branch Availability
Item
Watts
BtuH Output
Heater Voltage
Length
Mounting Type
Color
Amps AC
Depth
Housing Style
Primary Application
Brand
Price
Shop By
Ratings

Viewing as

List Table
  • DAYTON Electric Baseboard Heaters
    • TM

      Grainger Choice

    • DAYTON
    • Multiple product options available

      Electric Baseboard Heaters provide a low-maintenance, quiet, energy-efficient heating solution. Features include rugged steel construction with multiple knockouts at each end, wiring pigtails, built-in cable clamps, and installation mounting guides.

      Also offering quiet, energy-efficient heating, Hydronic Electric Baseboard Heaters provide a lower temperature than other standard electric baseboards. The liquid-filled element minimizes temperature swings and provides residual heat even after the thermostat turns the unit off.

      Electric Baseboard Heater, 1 and 60; Varies by Housing Style, Primary Application, Voltage, BtuH Output, Mounting Type, Length, Depth and Color

  • DIMPLEX Electric Baseboard Heaters
    • DIMPLEX
    • Multiple product options available

      Offering reduced energy consumption and improved comfort, these Electric Baseboard Heaters are up to 20% shorter than conventional baseboards for discreet styling and more linear wall space. Featuring a "sharkfin" element design and top discharge airflow for enhanced performance, they're ideal for use in most residential applications, commercial offices, lobbies, and washrooms.

      Compact, sleek, and versatile, the Linear Proportional Baseboard Heaters feature a "sharkfin" element design and top discharge airflow for improved performance. They're suitable for use in most residential applications, commercial offices, washrooms, and lobbies. The built-in electronic proportioning thermostat helps improve performance and reduces energy use by up to 33%. The wireless remote control capability allows micro-zoning and superior zone control.

      Multiple product options available

  • CADET Electric Baseboard Heaters
    • CADET
    • Multiple product options available

      Providing consistent, reliable heat, the Electric Baseboard Heaters offer low-cost installation, quiet operation, and a practical, contemporary design that allows you to replace current baseboards or match any new construction footprint. A steel-sheathed heating element with high-temperature safety shutoff is included. The powder-coat finish resists corrosion, fading, and wear. The case is prepunched at 1" intervals for easy installation. Universal wiring is available at either end.

      Featuring 22-ga. steel construction, the self-contained Hydronic Electric Baseboard Heaters create uniform heat with minimal room temperature variation. They circulate nontoxic, nonhazardous fluid, with no plumbing or refilling required. They save energy by retaining heat to generate residual warmth, even after the thermostat turns off. Low surface temperatures and quiet operation make them perfect for nurseries and bedrooms.

      Multiple product options available

  • QMARK Electric Baseboard Heaters
    • QMARK
    • Multiple product options available

      Providing a low-maintenance, quiet, energy-efficient heating solution, these baseboard heaters are for nonresidential applications only. The attractive 45° slope-top discourages use of the heater as a shelf or step. Mount directly to the floor; carpeting can be brought up to the front of the unit. Control by field-installed unit-mount or remote-mount thermostat (available separately).

      Electric Baseboard Heater, Slope Top, Commercial, 1, Mounting Type Floor, Depth 3-1/4", Height 10" and 60; Varies by Voltage, BtuH Output, Length and Color

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More