Skip Content

Electric Band Saws

11 results found that include 141 products

Filter Results By

Branch Availability
Item
Cutting Capacity Rectangle
Cutting Capacity Round
Cutting Capacity Square
Voltage
HP
Speeds
Max. Thickness of Cut
Miter Capacity
Max. Blade Length
Brand
Price
Shop By
Ratings

Viewing as

List Table
  • Horizontal Band Saws
    • Multiple product options available

      Depend on these heavy-duty horizontal band saws to deliver precise cuts through a variety of materials such as wood, metal, and plastic.

      Multiple product options available

  • Horizontal/Vertical Band Saws
    • Multiple product options available

      Designed to cut through a variety of heavy-duty materials, these band saws can be used in the vertical or horizontal position. Offering uniform cutting action, they're suitable for use even with irregular, curved shapes.

      Multiple product options available

  • Vertical Band Saws
    • Multiple product options available

      Offering uniform cutting action, these band saws are designed to cut through a variety of heavy-duty materials.

      Multiple product options available

  • 1 HP Band Saw, Voltage: 120, Max. Blade Length:&#
    1 HP Band Saw, Voltage: 120, Max. Blade Length:&#
    • TM

      Grainger Choice

    • DAYTON
    • Band Saw, Cutting Capacity Rectangle 8 In. x 12 In., Cutting Capacity Round 8 In., Cutting Capacity Square 6-1/4 In., Voltage 120, 1 HP, 150 to 255 fpm Speeds, Max. Thickness of Cut 8 In., Miter Capacity 45 Degrees , Max. Blade Length 93-1/2 In., Corded, Max. Blade Width 3/4 In., Blade Thickness 0.032 In., Overall Height 41 In., Overall Width 49 In., Overall Depth 17 In., Cutting Angle 45 Degrees , 90 Degrees , 1725 RPM, 12.0 Amps AC, 1 Phase, 60 Hz

    • Item # 48WE31
    • Mfr. Model # DAYTON P1
    • Band Saw, Cutting Capacity Rectangle 8 In. x 12 In., Cutting Capacity Round 8 In., Cutting Capacity Square...More

  • Gravity Feed Vertical Band Saws
    • Multiple product options available

      Delivering reliable performance, these vertical band saws allow you to cut through a variety of heavy-duty materials with uniform cutting action. The blade feeds into the material by gravity, which allows for hands-free operation.

      Multiple product options available

  • Horizontal Miter Band Saws
  • 1-1/2 HP Band Saw, Voltage: 115/230, Max. Blade&#
    1-1/2 HP Band Saw, Voltage: 115/230, Max. Blade&#
    • TM

      Grainger Choice

    • DAYTON
    • Band Saw, Cutting Capacity Rectangle 10 In. x 15 In., Cutting Capacity Round 10 In., Cutting Capacity Square 10 In., Voltage 115/230, 1-1/2 HP, 75 to 385 fpm Speeds, Max. Thickness of Cut 10 In., Max. Blade Length 120-3/4 In., Corded, Max. Blade Width 5/8 In., Blade Thickness 0.035 In., Overall Height 70 In., Overall Width 33 In., Overall Depth 28 In., Cutting Angle 10 Degrees , 15 Degrees , 1725 RPM, 2.0 Amps AC, 1 Phase, 60 Hz, Table Dimensions 23-5/8 In. x 21-5/8 In.

    • Item # 48WE33
    • Mfr. Model # DAYTON P3
    • Band Saw, Cutting Capacity Rectangle 10 In. x 15 In., Cutting Capacity Round 10 In., Cutting Capacity Square...More

  • 1 HP Mitering Band Saw, Voltage: 115/230, Max. Bl
    1 HP Mitering Band Saw, Voltage: 115/230, Max. Bl
    • JET
    • Mitering Band Saw, Cutting Capacity Rectangle 7 In. x 8 In., Cutting Capacity Round 8 In., Cutting Capacity Square 8 In., Voltage 115/230, 1 HP, 64 to 247 fpm Speeds, Max. Thickness of Cut 8 In., Miter Capacity 45 Degrees to 90 Degrees , Max. Blade Length 120 In., Corded, Max. Blade Width 1/32 In., Blade Thickness 0.032 In., Overall Height 46 In., Overall Width 34-1/2 In., Overall Depth 72 In., Cutting Angle 40 Degrees to 60 Degrees , 1720 RPM, 14.0/7.0 Amps AC, 1 Phase, 60 Hz

    • Item # 53ZC58
    • Mfr. Model # HVBS-10 DMW
    • Mitering Band Saw, Cutting Capacity Rectangle 7 In. x 8 In., Cutting Capacity Round 8 In., Cutting Capacity...More

  • 3/4 HP Mitering Band Saw, Voltage: 115/230, Max.&
    3/4 HP Mitering Band Saw, Voltage: 115/230, Max.&
    • JET
    • Mitering Band Saw, Cutting Capacity Rectangle 7 In. x 8 In., Cutting Capacity Round 8 In., Cutting Capacity Square 8 In., Voltage 115/230, 3/4 HP, 64 to 247 fpm Speeds, Max. Thickness of Cut 8 In., Miter Capacity 45 Degrees to 90 Degrees , Max. Blade Length 103 In., Corded, Max. Blade Width 1/32 In., Blade Thickness 0.032 In., Overall Height 43-51/64 In., Overall Width 54-45/64 In., Overall Depth 24 In., Cutting Angle 40 Degrees to 60 Degrees , 1720 RPM, 9.0/4.5 Amps AC, 1 Phase, 60 Hz

    • Item # 53ZC57
    • Mfr. Model # HVBS-8-DMW
    • Mitering Band Saw, Cutting Capacity Rectangle 7 In. x 8 In., Cutting Capacity Round 8 In., Cutting Capacity...More

  • 1 HP Mitering Band Saw, Voltage: 115/230, Max. Bl
    1 HP Mitering Band Saw, Voltage: 115/230, Max. Bl
    • JET
    • Mitering Band Saw, Cutting Capacity Rectangle 7 In. x 8 In., Cutting Capacity Round 8 In., Cutting Capacity Square 8 In., Voltage 115/230, 1 HP, 64 to 247 fpm Speeds, Max. Thickness of Cut 8 In., Miter Capacity 45 Degrees to 90 Degrees , Max. Blade Length 120 In., Corded, Max. Blade Width 1/32 In., Blade Thickness 0.032 In., Overall Height 46 In., Overall Width 34-1/2 In., Overall Depth 72 In., Cutting Angle 40 Degrees to 60 Degrees , 1720 RPM, 14.0/7.0 Amps AC, 1 Phase, 60 Hz

    • Item # 53ZC59
    • Mfr. Model # HVBS-10-DMWC
    • Mitering Band Saw, Cutting Capacity Rectangle 7 In. x 8 In., Cutting Capacity Round 8 In., Cutting Capacity...More

  • Horizontal Automatic Band Saws
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More