Skip Content

Electric Angle Grinders

6 results found that include 123 products

Filter Results By

Viewing as

List Table
  • DEWALT Electric Angle Grinders
    • DEWALT
    • Multiple product options available

      DeWalt electric angle grinders are designed to provide fast material removal in various applications. Models with a slim design help to add comfort during use. Low-profile models help to facilitate operation in tight spaces.

      Multiple product options available

  • MILWAUKEE Electric Angle Grinders
    • MILWAUKEE
    • Multiple product options available

      Milwaukee electric angle grinders are built to deliver performance and durability. Models with a tool-free, burst-resistant adjustable guard allow you to make quick guard installations and adjustments. Models with advanced airflow design help to maximize airflow while reducing debris ingress, improving motor life and performance.

      Multiple product options available

  • METABO Electric Angle Grinders
    • METABO
    • Multiple product options available

      Metabo electric angle grinders are engineered for a broad range of grinding, cutting, and deburring applications. They feature ergonomically designed bodies for comfortable use, and powerful motors for extended longevity in harsh environments. Models with tool-free, quick-positioning guards allow for fast change-over from grinding to cutting.

      Multiple product options available

  • PORTER CABLE Electric Angle Grinders
    • PORTER CABLE
    • Multiple product options available

      Porter Cable electric angle grinders are engineered to power through jobsite tasks with ease. They operate with high rpm to facilitate high-speed material removal. 3-position side handles help to provide control, and tool-free guards are easily adjustable.

      Multiple product options available

  • Angle Grinder, 6" Wheel Dia., 8 Amps, 120VAC, 1350
    FEIN Electric Angle Grinders
    • FEIN
    • Fein compact fillet weld grinders are made for use in hard-to-reach areas. The low-profile design is also ideal for corners and angles. Models with spindle lock help to facilitate quick tool changes. Spark guards are adjustable and removable without tools.

    • Item # 24WJ77
    • Mfr. Model # KS 10-38E
    • Angle Grinder, Wheel Dia. 6 In., Nominal Amps 8, No Load RPM 1350 to 3750, Switch Type Trigger, Lock-on Yes,...More

  • Angle Grinder, 4-1/2" Wheel Dia., 7 Amps, 120VAC,
    WESTWARD Electric Angle Grinders
    • TM

      Grainger Choice

    • WESTWARD
    • Westward electric angle grinders offer power, endurance, and durability. Aluminum gear housing and disc guards help to resist demanding conditions. 3-position side handle s help provide greater user comfort and control.

    • Item # 24A479
    • Mfr. Model # 24A479
    • Angle Grinder, Wheel Dia. 4-1/2 In., Nominal Amps 7, No Load RPM 11,000, Switch Type Trigger, Lock-on Yes,...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More