Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

EDGEPRO

6 products found

Filter Results By

Viewing as

List
  • Anchor Spike, Steel, 10", Silver, PK45

    Brand
    EDGEPRO
    Item #
    38HX74
    Mfr. Model #
    1989S-45C
    Anchor Spike, Steel, 10", Silver, PK45
    Web Price $34.30 / pkg. of 45
  • Paver and Landscape Edging, Black Plastic, 240 ft., 1 EA

    Brand
    EDGEPRO
    Item #
    38HX68
    Mfr. Model #
    3100-40-6
    Paver and Landscape Edging, Black Plastic, 240 ft., 1
    Web Price $193.00 / each
  • Paver Edging, Black Plastic, 60 ft., 1 EA

    Brand
    EDGEPRO
    Item #
    38HX71
    Mfr. Model #
    1262-60C
    Paver Edging, Black Plastic, 60 ft., 1 EA
    Web Price $85.25 / each
  • Paver Edging, Silver Aluminum, 48 ft., 1 EA

    Brand
    EDGEPRO
    Item #
    38HX72
    Mfr. Model #
    1856-48C
    Paver Edging, Silver Aluminum, 48 ft., 1 EA
    Web Price $128.50 / each
  • Anchor Spike, Plastic, 8in., Black, PK24

    Brand
    EDGEPRO
    Item #
    38HX66
    Mfr. Model #
    1989N-24C
    Anchor Spike, Plastic, 8in., Black, PK24
    Web Price $15.70 / pkg. of 24
  • Paver and Landscape Edging, Black Plastic, 160 ft., 1 EA

    Brand
    EDGEPRO
    Item #
    38HX73
    Mfr. Model #
    3100-20-8
    Paver and Landscape Edging, Black Plastic, 160 ft., 1
    Web Price $143.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More