Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ECLIPSE

87 products found

Filter Results By

Viewing as

List
  • 11-PC Insulated Tool Kit

    Brand
    ECLIPSE
    Item #
    40JC78
    Mfr. Model #
    902-218
    11-PC Insulated Tool Kit
    Web Price $128.00 / each
  • 9-1/2"L Crimper, 22 to 10 AWG

    Brand
    ECLIPSE
    Item #
    22C695
    Mfr. Model #
    100-039
    9-1/2"L Crimper, 22 to 10 AWG
    Web Price $18.30 / each
  • 8"L Ratchet Crimper, 8P8C/RJ-45, 6P2C/6P4C/6P6C RJ-11 and RJ-14

    Brand
    ECLIPSE
    Item #
    22C704
    Mfr. Model #
    300-063
    8"L Ratchet Crimper, 8P8C/RJ-45, 6P2C/6P4C/6P6C RJ-11&
    Web Price $47.30 / each
  • ESD Wrist Strap, Adj, 10 ft L, Yellow/Black

    Brand
    ECLIPSE
    Item #
    22C689
    Mfr. Model #
    900-022
    ESD Wrist Strap,Adj,10 ft L,Yellow/Black
    Web Price $5.40 / each
  • 62-Piece Screwdriver Bit Set, 1/4" Hex Shank Size

    Brand
    ECLIPSE
    Item #
    22C722
    Mfr. Model #
    800-081
    62-Piece Screwdriver Bit Set, 1/4" Hex Shank Size
    Web Price $34.10 / each
  • 9"L Ratchet Crimper, 22 to 10 AWG

    Brand
    ECLIPSE
    Item #
    22C699
    Mfr. Model #
    300-002
    9"L Ratchet Crimper, 22 to 10 AWG
    Web Price $39.90 / each
  • 6-PC General Hand Tool Kit

    Brand
    ECLIPSE
    Item #
    40JC74
    Mfr. Model #
    902-099
    6-PC General Hand Tool Kit
    Web Price $31.20 / each
  • Telescoping Pole, 18 ft., Composite

    Brand
    ECLIPSE
    Item #
    39CG61
    Mfr. Model #
    902-472
    Telescoping Pole,18 ft.,Composite
    Web Price $164.00 / each
  • Test Set, Connector Type: ABN, For Use With Telephone Lines

    Brand
    ECLIPSE
    Item #
    22C735
    Mfr. Model #
    400-042
    Test Set, Connector Type: ABN, For Use With Telephone&
    Web Price $222.00 / each
  • ESD Wrist Strap, Adj, 6 ft L, Yellow/Black

    Brand
    ECLIPSE
    Item #
    22C690
    Mfr. Model #
    900-023
    ESD Wrist Strap,Adj,6 ft L,Yellow/Black
    Web Price $4.85 / each
  • Multi-Network LAN Cable Tester Display: LED Adapter Type: RJ-45

    Brand
    ECLIPSE
    Item #
    22C737
    Mfr. Model #
    400-001
    Multi-Network LAN Cable Tester Display: LED Adapter Type&#x
    Web Price $47.60 / each
  • 22-1/2"L Indent Style Crimper, 8 to 4/0 AWG, 250 MCM

    Brand
    ECLIPSE
    Item #
    22C703
    Mfr. Model #
    300-107
    22-1/2"L Indent Style Crimper, 8 to 4/0 AWG,
    Web Price $147.00 / each
  • Test Set, Connector Type: ABN and RJ11, For Use With Telephone Lines

    Brand
    ECLIPSE
    Item #
    22C736
    Mfr. Model #
    MT-8100
    Test Set, Connector Type: ABN and RJ11, For Use W
    Web Price $242.00 / each
  • 8"L Crimper, 8P8C/RJ-45, 6P2C/6P4C/6P6C RJ-11 and RJ-14

    Brand
    ECLIPSE
    Item #
    22C698
    Mfr. Model #
    300-018
    8"L Crimper, 8P8C/RJ-45, 6P2C/6P4C/6P6C RJ-11 and
    Web Price $29.20 / each
  • Wire Terminal Kit, Terminal Type: Vinyl Insulated, Number of Pieces: 176, Number of Sizes: 3

    Brand
    ECLIPSE
    Item #
    22C738
    Mfr. Model #
    500-037
    Wire Terminal Kit, Terminal Type:  Vinyl Insulated, Nu
    Web Price $56.50 / each
  • Knockout Punch Set, 10 ga. Steel Capacity

    Brand
    ECLIPSE
    Item #
    39CG63
    Mfr. Model #
    902-482
    Knockout Punch Set,10 ga. Steel Capacity
    Web Price $261.50 / each
  • Combination Wrench Set, SAE, Number of Pieces: 10, Number of Points: 12

    Brand
    ECLIPSE
    Item #
    23PA48
    Mfr. Model #
    900-070
    Combination Wrench Set, SAE, Number of Pieces: 10, Num
    Web Price $16.80 / each
  • ESD Protection Kit, Field Service, 10 ft

    Brand
    ECLIPSE
    Item #
    22C686
    Mfr. Model #
    900-056
    ESD Protection Kit,Field Service,10 ft
    Web Price $41.80 / each
  • 8-PC Insulated Tool Kit

    Brand
    ECLIPSE
    Item #
    40JC73
    Mfr. Model #
    902-215
    8-PC Insulated Tool Kit
    Web Price $73.75 / each
  • 9"L Ratchet Crimper, 20 to 10 AWG

    Brand
    ECLIPSE
    Item #
    22C701
    Mfr. Model #
    300-005
    9"L Ratchet Crimper, 20 to 10 AWG
    Web Price $37.30 / each
  • 17-PC Electronics Tool Kit

    Brand
    ECLIPSE
    Item #
    39CG60
    Mfr. Model #
    SD-9314
    17-PC Electronics Tool Kit
    Web Price $16.90 / each
  • Knockout Punch Set, 10 Pieces

    Brand
    ECLIPSE
    Item #
    39CG64
    Mfr. Model #
    902-483
    Knockout Punch Set,10 Pieces
    Web Price $312.50 / each
  • Punch Down Tool, Blade Type: 110/66, Manual

    Brand
    ECLIPSE
    Item #
    22C721
    Mfr. Model #
    CP-3150
    Punch Down Tool, Blade Type: 110/66, Manual
    Web Price $57.50 / each
  • Compartment Box, Red/Black, 3"H x 11"L x 13-1/2"W, 1EA

    Brand
    ECLIPSE
    Item #
    22C730
    Mfr. Model #
    SB-3428SB
    Compartment Box, Red/Black, 3"H x 11"L x 13-1
    Web Price $19.15 / each
  • 8"L Solar Crimper Kit, MC3, MC4

    Brand
    ECLIPSE
    Item #
    22C694
    Mfr. Model #
    PK-2061
    8"L Solar Crimper Kit, MC3, MC4
    Web Price $166.50 / each
  • Knockout Punch Set, 10 Pieces, 10ga. Steel

    Brand
    ECLIPSE
    Item #
    39CG58
    Mfr. Model #
    902-481
    Knockout Punch Set,10 Pieces,10ga. Steel
    Web Price $224.50 / each
  • Wire Terminal Kit, Terminal Type: Vinyl Insulated, Number of Pieces: 176, Number of Sizes: 6

    Brand
    ECLIPSE
    Item #
    39CG55
    Mfr. Model #
    902-498
    Wire Terminal Kit, Terminal Type:  Vinyl Insulated, Nu
    Web Price $26.70 / each
  • Knockout Punch/Die Kit, 1/2in. Conduit Sz

    Brand
    ECLIPSE
    Item #
    48YD18
    Mfr. Model #
    902-485
    Knockout Punch/Die Kit,1/2in. Conduit Sz
    Web Price $12.80 / each
  • Extraction Tool, ESD, 4 In.

    Brand
    ECLIPSE
    Item #
    23PA50
    Mfr. Model #
    902-224
    Extraction Tool, ESD, 4 In.
    Web Price $7.60 / each
  • Hobby Knife Set, Rubber/Steel, Green, 30 Pc

    Brand
    ECLIPSE
    Item #
    22C710
    Mfr. Model #
    PD-395A
    Hobby Knife Set,Rubber/Steel,Green,30 Pc
    Web Price $41.40 / each
  • Dissipative Table Mat, 2 x 2 ft, w/Strap

    Brand
    ECLIPSE
    Item #
    22C731
    Mfr. Model #
    900-116
    Dissipative Table Mat,2 x 2 ft,w/Strap
    Web Price $17.35 / each
  • Latching Head Cordless Crimping Tool Kit, Pistol Grip, Die Series: U Style

    Brand
    ECLIPSE
    Item #
    39CG59
    Mfr. Model #
    902-484
    Latching Head Cordless Crimping Tool Kit, Pistol Grip, Die&
    Web Price $1,650.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More