Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

65 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • 13-1/2" Round Wall Clock Arabic, Black Plastic Frame

    Brand
    GAV
    Item #
    48PD28
    Mfr. Model #
    48PD28
    13-1/2" Round Wall Clock Arabic, Black Plastic Frame
    Clearance Price $19.40 / each

    Web Price $21.55

  • Self-Retracting 6-3/8" Safety Knife, 1 EA

    Brand
    WESTWARD
    Item #
    12F751
    Mfr. Model #
    12F751
    Self-Retracting 6-3/8" Safety Knife, 1 EA
    Web Price $5.00 / each
  • General Purpose Incandescent Handheld Flashlight, Plastic, Maximum Lumens Output: 11, White

    Brand
    GRAINGER APPROVED
    Item #
    5RHP2
    Mfr. Model #
    5RHP2
    General Purpose Incandescent Handheld Flashlight, Plastic, Maximum&#x
    Clearance Price $13.21 / each

    Web Price $13.90

  • Tourniquet, White, 1 EA

    Brand
    HONEYWELL NORTH
    Item #
    1N724
    Mfr. Model #
    020350
    Tourniquet, White, 1 EA
    Clearance Price $4.28 / each

    Web Price $4.75

  • 100 ft. x 5/8" dia. Water Hose, Reinforced PVC, 300 psi, Yellow

    Brand
    WESTWARD
    Item #
    4TMN5
    Mfr. Model #
    4TMN5
    100 ft. x 5/8" dia. Water Hose, Reinforced PVC,&#
    Clearance Price $35.15 / each

    Web Price $37.00

  • Straight Metal Cutting Snip, 9", 20 Mild

    Brand
    WISS
    Item #
    6C157
    Mfr. Model #
    MPC3
    Straight Metal Cutting Snip, 9", 20 Mild
    Clearance Price $15.21 / each

    Web Price $16.90

  • 3/8", 20 ft. Spring Return Hose Reel, 300 psi Max. Pressure

    Brand
    COXREELS
    Item #
    10C505
    Mfr. Model #
    LG-LP-320
    3/8", 20 ft. Spring Return Hose Reel, 300 psi
    Clearance Price $171.00 / each

    Web Price $180.00

  • Panel Mount Disconnect Switch, 600VAC Voltage, 60 Amps AC, Number of Poles: 3

    Brand
    ADVANCE CONTROLS
    Item #
    6A620
    Mfr. Model #
    101946G
    Panel Mount Disconnect Switch, 600VAC Voltage, 60 Amps AC,&
    Clearance Price $156.75 / each

    Web Price $165.00

  • Marking Tape, Striped, Continuous Roll, 2" Width, 1 EA

    Brand
    BRADY
    Item #
    1F014
    Mfr. Model #
    78131
    Marking Tape, Striped, Continuous Roll, 2" Width, 1 EA
    Clearance Price $32.59 / each

    Web Price $34.30

  • Ball Valve Lockout, Plastic, Red

    Brand
    ACCUFORM
    Item #
    11Y775
    Mfr. Model #
    KDD440
    Ball Valve Lockout, Plastic, Red
    Clearance Price $27.74 / each

    Web Price $29.20

  • Oscillating Sprinkler, Spray Coverage: 3500 sq. ft.

    Brand
    NELSON
    Item #
    1HLW5
    Mfr. Model #
    859203-1001
    Oscillating Sprinkler, Spray Coverage: 3500 sq. ft.
    Clearance Price $30.33 / each

    Web Price $33.70

  • Red with Silver/Hi-Visibility Green Stripe Surveyors Vest, Snap Closure, L

    Brand
    VIKING
    Item #
    45XA65
    Mfr. Model #
    6165R-L
    Red with Silver/Hi-Visibility Green Stripe Surveyors Vest,
    Clearance Price $27.36 / each

    Web Price $28.80

  • First Aid Kit, Kit, Steel Case Material, General Purpose, 25 People Served Per Kit

    Brand
    RAPID COMFORT
    Item #
    3JME5
    Mfr. Model #
    3JME5
    First Aid Kit, Kit, Steel Case Material, General Purpose,&#
    Clearance Price $37.91 / each

    Web Price $39.90

  • Programmable Metered Air Freshener Dispenser, Battery Operated, 800 cu. ft., White

    Brand
    TOUGH GUY
    Item #
    2ZXA9
    Mfr. Model #
    2ZXA9
    Programmable Metered Air Freshener Dispenser, Battery Operated,
    Clearance Price $63.50 / each

    Web Price $100.50

  • Plastic 0.5 gal. Beverage Jug, Red

    Brand
    GRAINGER APPROVED
    Item #
    4AAP4
    Mfr. Model #
    4AAP4
    Plastic 0.5 gal. Beverage Jug, Red
    Clearance Price $10.35 / each

    Web Price $11.50

  • Buzzer, Continuous Sound Pattern, 6 to 8VAC or 3 to 6VDC Voltage, Decibels: 88dB, Color: Gray

    Brand
    GRAINGER APPROVED
    Item #
    1FD14
    Mfr. Model #
    1FD14
    Buzzer, Continuous Sound Pattern, 6 to 8VAC or 3 to&#x
    Clearance Price $4.89 / each

    Web Price $5.15

  • Metal, Drawer

    Brand
    GRAINGER APPROVED
    Item #
    4YW62
    Mfr. Model #
    SD2014AMK
    Metal, Drawer
    Clearance Price $126.45 / each

    Web Price $140.50

  • AC Gearmotor 115 Nameplate RPM 1 Max. Torque 100.0 in.-lb. Enclosure Open

    Brand
    DAYTON
    Item #
    5CFL0
    Mfr. Model #
    5CFL0
    AC Gearmotor 115 Nameplate RPM 1 Max. Torque 100.0 in.
    Clearance Price $33.29 / each

    Web Price $103.50

  • Yellow/Green with Silver Stripe Traffic Vest, ANSI 2, Zipper Closure, 5XL

    Brand
    CONDOR
    Item #
    5NVE7
    Mfr. Model #
    5NVE7
    Yellow/Green with Silver Stripe Traffic Vest, ANSI 2,
    Clearance Price $17.72 / each

    Web Price $18.65

  • Inverter, 115VAC, 10 to 15 VDC, 600W

    Brand
    WESTWARD
    Item #
    1JYT8
    Mfr. Model #
    1JYT8
    Inverter,115VAC,10 to 15 VDC,600W
    Clearance Price $147.15 / each

    Web Price $163.50

  • Poster Frame, Black, 24 x 36 In.

    Brand
    GRAINGER APPROVED
    Item #
    9DPN9
    Mfr. Model #
    UVSNAP3624
    Poster Frame,Black,24 x 36 In.
    Clearance Price $33.54 / each

    Web Price $35.30

  • Air Filter Bowl; For Speedaire Intermediate Filters

    Brand
    SPEEDAIRE
    Item #
    1AKG6
    Mfr. Model #
    1AKG6
    Air Filter Bowl; For Speedaire Intermediate Filters
    Clearance Price $11.52 / each

    Web Price $40.00

  • 15.0 Watts LED Waterproof Lamp, A19, Medium Screw (E26), 1000 Lumens, 2700K Bulb Color Temp.

    Brand
    SHAT-R-SHIELD
    Item #
    36WH35
    Mfr. Model #
    15W/A19/LED/2700K
    15.0 Watts LED Waterproof Lamp, A19, Medium Screw (E26
    Web Price $55.50 / each
  • Biohazard, Biohazard, Plastic, 7" x 10", With Mounting Holes

    Brand
    ZING
    Item #
    49JR95
    Mfr. Model #
    1912S
    Biohazard, Biohazard, Plastic, 7" x 10", With Mounting
    Clearance Price $17.67 / each

    Web Price $18.60

  • Industrial Portable Dehumidifier, 115V, 5.9 Amps, Height 36-5/8", Width 21-7/8", Depth 23-7/8"

    Brand
    FANTECH
    Item #
    5E822
    Mfr. Model #
    GDC124CS
    Industrial Portable Dehumidifier, 115V, 5.9 Amps, Height 36-5&#x
    Web Price $1,280.00 / each
  • 3" Knotted Wire Cup Brush, Arbor Hole Mounting, 0.020" Wire Dia. 7/8" Bristle Trim Length

    Brand
    DEWALT
    Item #
    4KZ65
    Mfr. Model #
    DW4915
    3" Knotted Wire Cup Brush, Arbor Hole Mounting, 0.020&
    Clearance Price $5.89 / each

    Web Price $13.15

  • Manual Transfer Switch Power Cord, 25 ft. Cord Length, L14-20 Connector End, L14-20 Plug End

    Brand
    GENTRAN
    Item #
    4XT21
    Mfr. Model #
    RJB12425
    Manual Transfer Switch Power Cord, 25 ft. Cord Length,
    Clearance Price $24.18 / each

    Web Price $85.25

  • LCD Superheating, Subcooling Meter

    Brand
    UEI TEST INSTRUMENTS
    Item #
    6CMT8
    Mfr. Model #
    SSM1
    LCD Superheating, Subcooling Meter
    Clearance Price $260.78 / each

    Web Price $274.50

  • Polycarbonate Replacement Lens

    Brand
    JACKSON
    Item #
    35KH05
    Mfr. Model #
    16047
    Polycarbonate Replacement Lens
    Web Price $1.77 / each
  • Nylon Pistol Grip Air Gun; Max. Inlet Pressure: 110 psi

    Brand
    LEGACY
    Item #
    1KUF2
    Mfr. Model #
    AG2-10
    Nylon Pistol Grip Air Gun; Max. Inlet Pressure: 1
    Clearance Price $7.39 / each

    Web Price $15.65

  • Reusable Caulking Gun Adaptor, Black

    Brand
    RED HEAD
    Item #
    15X681
    Mfr. Model #
    A501
    Reusable Caulking Gun Adaptor,Black
    Clearance Price $3.57 / each

    Web Price $5.80

  • 3/8", 50 ft. Spring Return Hose Reel, 300 psi Max. Pressure

    Brand
    COXREELS
    Item #
    5FYC5
    Mfr. Model #
    SH-N-350-RH-BXB
    3/8", 50 ft. Spring Return Hose Reel, 300 psi
    Web Price $388.50 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More