Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

43 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Orange/Red with None, ANSI Unrated, Hook-and-Loop Closure, Universal

    Brand
    ML KISHIGO
    Item #
    3XLT3
    Mfr. Model #
    P
    Orange/Red with None, ANSI Unrated, Hook-and-Loop Closure,
    Clearance Price $2.64 / each

    Web Price $4.05

  • 12.0 Watts LED Lamp, T8, Medium Bi-Pin (G13), 1500 Lumens, 3000K Bulb Color Temp.

    Brand
    PHILIPS
    Item #
    49H098
    Mfr. Model #
    464206
    12.0 Watts LED Lamp, T8, Medium Bi-Pin (G13), 150
    Clearance Price $2.80 / each

    Web Price $22.70

    Shipping: pkg of 10

  • Lighted Rocker Switch, Contact Form: SPST, Number of Connections: 3, Terminals: 0.250" Quick Connect

    Brand
    POWER FIRST
    Item #
    2VLN1
    Mfr. Model #
    2VLN1
    Lighted Rocker Switch, Contact Form: SPST, Number of C
    Clearance Price $4.61 / each

    Web Price $4.85

  • Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level 3, Kevlar®, Spandex® Lining, Gray, Yellow, L, PR 1

    Brand
    SHOWA
    Item #
    1PFL4
    Mfr. Model #
    4560-09
    Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level 3, K
    Clearance Price $8.08 / pair

    Web Price $8.50

  • Soldering Station, 50W, Digital, 350-850 F

    Brand
    WELLER
    Item #
    2UV18
    Mfr. Model #
    WESD51
    Soldering Station, 50W, Digital, 350-850 F
    Web Price $222.60 / each
  • Industrial LED Handheld Flashlight, Aluminum, Maximum Lumens Output: 350, Black

    Brand
    STREAMLIGHT
    Item #
    2RVH6
    Mfr. Model #
    75713
    Industrial LED Handheld Flashlight, Aluminum, Maximum Lumens Out
    Clearance Price $163.40 / each

    Web Price $172.00

  • Industrial Xenon Handheld Flashlight, Plastic, Maximum Lumens Output: 53, Yellow

    Brand
    PELICAN
    Item #
    4JC10
    Mfr. Model #
    2000-010-240-G
    Industrial Xenon Handheld Flashlight, Plastic, Maximum Lumens Ou
    Clearance Price $31.95 / each

    Web Price $35.50

  • 15"L Indent Style Crimper, 8 to 4/0 AWG

    Brand
    QUICK CABLE
    Item #
    2FEG7
    Mfr. Model #
    4266-360-001
    15"L Indent Style Crimper, 8 to 4/0 AWG
    Clearance Price $20.24 / each

    Web Price $21.30

  • 208/230V Electric Wall Air Conditioner w/Heat, 9800/10,000 BtuH Cooling, Cool Gray, Includes: Trim K

    Brand
    FRIGIDAIRE
    Item #
    22XR30
    Mfr. Model #
    FFTH1022R2
    208/230V Electric Wall Air Conditioner w/Heat, 9800/10
    Clearance Price $569.70 / each

    Web Price $633.00

  • Light Duty (0 to1999 psi) Electric Carry Pressure Washer, Cold Water Type, 1.5 gpm, 1600 psi

    Brand
    AR BLUE CLEAN
    Item #
    3APV9
    Mfr. Model #
    AR112
    Light Duty (0 to1999 psi) Electric Carry Pressure
    Clearance Price $132.75 / each

    Web Price $147.50

  • Hand Stamp

    Brand
    GRAINGER APPROVED
    Item #
    20Y582
    Mfr. Model #
    20Y582
    Hand Stamp
    Clearance Price $15.32 / each

    Web Price $20.50

  • Industrial LED Handheld Flashlight, Aluminum, Gray

    Brand
    GRAINGER APPROVED
    Item #
    6AHC1
    Mfr. Model #
    6AHC1
    Industrial LED Handheld Flashlight, Aluminum, Gray
    Clearance Price $33.05 / each

    Web Price $51.75

  • Caster Stem Adapter, 3/4 to 7/8 in

    Brand
    GRAINGER APPROVED
    Item #
    32J773
    Mfr. Model #
    SX123200
    Caster Stem Adapter, 3/4 to 7/8 in
    Clearance Price $2.70 / each

    Web Price $10.45

  • 20 Watts Screw-In CFL, T2, Medium Screw (E26), 1200 Lumens 6500K Bulb Color Temp.

    Brand
    LUMAPRO
    Item #
    2CUT8
    Mfr. Model #
    2CUT8
    20 Watts  Screw-In CFL, T2, Medium Screw (E26),&#
    Clearance Price $5.54 / each

    Web Price $6.15

    Shipping: pkg of 6

  • Digital Stopwatch, Multiline LCD

    Brand
    WESTWARD
    Item #
    6JG70
    Mfr. Model #
    6JG70
    Digital Stopwatch, Multiline LCD
    Clearance Price $21.96 / each

    Web Price $34.60

  • Front Brim Hard Hat, 4 pt. Ratchet Suspension, Hi-Visibility Red, Hat Size: 6-1/2 to 8

    Brand
    HONEYWELL NORTH
    Item #
    9CM50
    Mfr. Model #
    A79R050000
    Front Brim Hard Hat, 4 pt. Ratchet Suspension, Hi-Visibilit
    Web Price $14.95 / each
  • Chain Saw, Gas, 18 In. Bar, 45CC

    Brand
    ECHO
    Item #
    44X160
    Mfr. Model #
    CS-450P-18
    Chain Saw, Gas, 18 In. Bar, 45CC
    Clearance Price $376.87 / each

    Web Price $450.50

  • Cordless Band Saw, 18.0V, 13in L

    Brand
    BOSCH
    Item #
    35GR04
    Mfr. Model #
    BSH180B
    Cordless Band Saw, 18.0V, 13in L
    Web Price $215.38 / each
  • Men's Ankle Boots, Plain Toe Type, Rubber Wrapped Neoprene Upper Material, Olive, Size 7

    Brand
    BOGS
    Item #
    32NF43
    Mfr. Model #
    71361-303 7
    Men's Ankle Boots, Plain Toe Type, Rubber Wrapped Neop
    Clearance Price $27.03 / pair

    Web Price $122.00

  • DTR Series 30-Channel ISM Digital General Radio

    Brand
    MOTOROLA
    Item #
    10K212
    Mfr. Model #
    DTTR550
    DTR Series 30-Channel ISM Digital General Radio
    Web Price $377.00 / each
  • Jobsite Radio, 7.2 to 18.0 or 120 Voltage, Bare Tool

    Brand
    DEWALT
    Item #
    4HVH1
    Mfr. Model #
    DC012
    Jobsite Radio, 7.2 to 18.0 or 120 Voltage, Bare Tool
    Clearance Price $206.67 / each

    Web Price $217.54

  • Tablet Case, 10-3/32 in. L, Black

    Brand
    LIFEPROOF
    Item #
    45NW30
    Mfr. Model #
    77-50774
    Tablet Case, 10-3/32 in. L, Black
    Clearance Price $112.05 / each

    Web Price $124.50

  • Pattern Pistol and Hopper

    Brand
    GOLDBLATT
    Item #
    2MRA7
    Mfr. Model #
    G13301
    Pattern Pistol and Hopper
    Web Price $87.75 / each
  • 14 gal. VAC Wet/Dry Vacuum, 9.5 Amps, HEPA Filter Type

    Brand
    BOSCH
    Item #
    19TT55
    Mfr. Model #
    VAC140A
    14 gal. VAC Wet/Dry Vacuum, 9.5 Amps, HEPA Filter
    Clearance Price $886.50 / each

    Web Price $985.00

  • Fluorescent Hand Lamp, 13 Lamp Watts, 25 ft. Cord Length, Black, Includes Metal Clamp

    Brand
    STANDARD PORTABLE
    Item #
    2CJU4
    Mfr. Model #
    F13W15C-1M1
    Fluorescent Hand Lamp, 13 Lamp Watts, 25 ft. Cord Leng
    Clearance Price $41.69 / each

    Web Price $95.50

  • 5 Cup Plastic/Glass Coffee Maker, Black

    Brand
    MR. COFFEE
    Item #
    6DVG5
    Mfr. Model #
    JWX3
    5 Cup Plastic/Glass Coffee Maker, Black
    Clearance Price $18.36 / each

    Web Price $27.60

  • Tablet Case, Black, 8-1/2inH x 5-13/16inL

    Brand
    LIFEPROOF
    Item #
    40LH70
    Mfr. Model #
    77-50778
    Tablet Case, Black, 8-1/2inH x 5-13/16inL
    Clearance Price $60.00 / each

    Web Price $96.00

  • Empty First Aid Case, Wall Mount, Metal

    Brand
    FIRST AID ONLY
    Item #
    11A323
    Mfr. Model #
    M5023
    Empty First Aid Case, Wall Mount, Metal
    Clearance Price $27.00 / each

    Web Price $30.00

  • Brake Cleaner and Degreaser;Aerosol Can;20 oz.;Flammable;Non Chlorinated

    Brand
    3M
    Item #
    2CTE6
    Mfr. Model #
    08180
    Brake Cleaner and Degreaser;Aerosol Can;20 oz.;Flammable&#x
    Clearance Price $4.63 / each

    Web Price $6.45

  • Box Handling Mechanics Gloves, Synthetic Leather Palm Material, Black, XL, PR 1

    Brand
    CONDOR
    Item #
    3BA56
    Mfr. Model #
    3BA56
    Box Handling Mechanics Gloves, Synthetic Leather Palm Material,&
    Clearance Price $9.41 / pair

    Web Price $13.95

  • 6" Caster Wheel, 450 lb. Load Rating, Wheel Width 1-1/2", Polyurethane, Fits Axle Dia. 3/8"

    Brand
    GRAINGER APPROVED
    Item #
    26Y384
    Mfr. Model #
    IX0610106G
    6" Caster Wheel, 450 lb. Load Rating, Wheel Width
    Clearance Price $21.20 / each

    Web Price $23.55

  • Slow Close Toilet Seat, Round, With Cover, 16" Bolt to Seat Front

    Brand
    AMERICAN STANDARD
    Item #
    45A199
    Mfr. Model #
    5330010.020
    Slow Close Toilet Seat, Round, With Cover, 16" Bolt&#x
    Clearance Price $35.19 / each

    Web Price $55.00

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More