Skip Content

89 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • 7.00% DEET Outdoor Only Wasp and Hornet Killer, 14 oz. Aerosol

    Brand
    RAID
    Item #
    4HK60
    Mfr. Model #
    668006
    7.00% DEET Outdoor Only Wasp and Hornet Killer, 14
    Sale Price $7.65 / each Offer Ends 07/31/18

    Web Price $8.50

  • XRP Battery, 18.0 Voltage, NiCd, Package Quantity 2

    Brand
    DEWALT
    Item #
    6VEE3
    Mfr. Model #
    DC9096-2
    XRP  Battery, 18.0 Voltage, NiCd, Package Quantity 2
    Sale Price $119.00 / pkg. of 2 Offer Ends 07/30/18

    Web Price $162.00

  • Hex Step Drill Bit, High Speed Steel, 12 Hole Sizes, 1/16" Step Thickness

    Brand
    IRWIN UNIBIT
    Item #
    6A922
    Mfr. Model #
    UNIBIT 4
    Hex Step Drill Bit, High Speed Steel, 12 Hole Sizes,&#
    Sale Price $38.00 / each Offer Ends 06/30/18

    Web Price $47.30

  • General Duty Air Impact Wrench, 1/2" Square Drive Size 25 to 350 ft.-lb.

    Brand
    INGERSOLL RAND
    Item #
    2Z747
    Mfr. Model #
    231C
    General Duty Air Impact Wrench, 1/2" Square Drive
    Sale Price $132.81 / each Offer Ends 06/29/18

    Web Price $189.00

  • FLUKE (R) Fluke-87-V Full Size - Advanced Features Digital Multimeter, Instrument Counts: 6000/19,99

    Brand
    FLUKE
    Item #
    4EB18
    Mfr. Model #
    Fluke-87-V
    FLUKE (R) Fluke-87-V Full Size - Advanced Features
    Sale Price $386.99 / each Offer Ends 08/29/18

    Web Price $429.99

  • M18 Brushless Li-Ion 1/2" Cordless Drill/Driver Kit, Battery Included

    Brand
    MILWAUKEE
    Item #
    38CC52
    Mfr. Model #
    2701-22CT
    M18 Brushless Li-Ion 1/2" Cordless Drill/Driver Kit,&#
    Sale Price $199.00 / each Offer Ends 06/30/18

    Web Price $218.80

  • FLUKE (R) Fluke-179/EDA2 Kit Full Size - General Features Digital Multimeter Kit, Instrument Counts:

    Brand
    FLUKE
    Item #
    1LWZ6
    Mfr. Model #
    Fluke 179/EDA2 Kit
    FLUKE (R) Fluke-179/EDA2 Kit Full Size - General&
    Sale Price $332.99 / each Offer Ends 08/29/18

    Web Price $369.99

  • 3/4" X 6" Spade Wood Drilling Bit, High Speed Steel, 1/4"

    Brand
    BOSCH
    Item #
    38C916
    Mfr. Model #
    DSB1009
    3/4" X 6" Spade Wood Drilling Bit, High Spee
    Sale Price $4.37 / each Offer Ends 06/30/18

    Web Price $4.70

  • 1/2" X 6" Spade Wood Drilling Bit, High Speed Steel, 1/4"

    Brand
    BOSCH
    Item #
    38C912
    Mfr. Model #
    DSB1005
    1/2" X 6" Spade Wood Drilling Bit, High Spee
    Sale Price $3.77 / each Offer Ends 06/30/18

    Web Price $4.00

  • Multi-Bit Screwdriver 8-Pc., 10-in-1, General Purpose, 6" Overall Length

    Brand
    MILWAUKEE
    Item #
    19MU74
    Mfr. Model #
    48-22-2102
    Multi-Bit Screwdriver 8-Pc., 10-in-1, General Purpose, 6" O
    Sale Price $12.99 / each Offer Ends 06/30/18

    Web Price $17.35

  • FLUKE (R) Fluke-177 Full Size - General Features Digital Multimeter, Instrument Counts: 6000

    Brand
    FLUKE
    Item #
    6MR07
    Mfr. Model #
    Fluke-177
    FLUKE (R) Fluke-177 Full Size - General Features
    Sale Price $296.99 / each Offer Ends 08/29/18

    Web Price $329.99

  • Power+ Battery, 56.0 Voltage, Li-Ion

    Brand
    EGO
    Item #
    38ZE09
    Mfr. Model #
    BA4200
    Power+ Battery, 56.0 Voltage, Li-Ion
    Sale Price $251.30 / each Offer Ends 06/30/18

    Web Price $359.00

  • Screw Extractor/Drill Set, 35 Pcs

    Brand
    IRWIN HANSON
    Item #
    5VUC4
    Mfr. Model #
    11135ZR
    Screw Extractor/Drill Set,35 Pcs
    Sale Price $199.00 / each Offer Ends 06/30/18

    Web Price $234.50

  • 20V MAX® Cordless Combination Kit, 20.0 Voltage, Number of Tools 5

    Brand
    DEWALT
    Item #
    11A163
    Mfr. Model #
    DCK590L2
    20V MAX® Cordless Combination Kit, 20.0 Voltage, Number
    Sale Price $429.00 / each Offer Ends 07/30/18

    Web Price $646.40

  • FLUKE (R) Fluke-289/FVF Full Size - Advanced Features Digital Multimeter Kit, Instrument Counts: 50,

    Brand
    FLUKE
    Item #
    1EVC7
    Mfr. Model #
    FLUKE-289/FVF
    FLUKE (R) Fluke-289/FVF Full Size - Advanced Feat
    Sale Price $629.99 / each Offer Ends 08/29/18

    Web Price $699.99

  • FLUKE (R) Fluke-179 Full Size - General Features Digital Multimeter, Instrument Counts: 6000

    Brand
    FLUKE
    Item #
    6MR09
    Mfr. Model #
    Fluke-179
    FLUKE (R) Fluke-179 Full Size - General Features
    Sale Price $314.99 / each Offer Ends 08/29/18

    Web Price $349.99

  • Behind the Ear In Ear, One Ear, Black, Noise Canceling No

    Brand
    MIDLAND
    Item #
    35YF60
    Mfr. Model #
    AVPH3
    Behind the Ear   In Ear, One Ear, Black, Noise&#x
    Sale Price $31.86 / each Offer Ends 08/15/18

    Web Price $41.40

  • Multi-Bit Screwdriver 8-Pc., 10-in-1, General Purpose, 6" Overall Length

    Brand
    MILWAUKEE
    Item #
    19MU79
    Mfr. Model #
    48-22-2302
    Multi-Bit Screwdriver 8-Pc., 10-in-1, General Purpose, 6" O
    Sale Price $16.99 / each Offer Ends 06/30/18

    Web Price $23.35

  • GXT1000/1050 Series 50-Channel FRS/GMRS Digital General Radio

    Brand
    MIDLAND
    Item #
    8MNC9
    Mfr. Model #
    GXT1000VP4
    GXT1000/1050 Series 50-Channel FRS/GMRS Digital General Rad
    Sale Price $83.05 / pair Offer Ends 08/15/18

    Web Price $95.25

  • Nut Driver Set, Red with Black Grip; Number of Pieces: 7

    Brand
    MILWAUKEE
    Item #
    19MU84
    Mfr. Model #
    48-22-2507
    Nut Driver Set, Red with Black Grip; Number of Pi
    Sale Price $66.99 / each Offer Ends 06/30/18

    Web Price $86.00

  • Multi-Bit Screwdriver 8-Pc., 10-in-1, General Purpose, 6" Overall Length

    Brand
    MILWAUKEE
    Item #
    19MU78
    Mfr. Model #
    48-22-2301
    Multi-Bit Screwdriver 8-Pc., 10-in-1, General Purpose, 6" O
    Sale Price $16.99 / each Offer Ends 06/30/18

    Web Price $23.15

  • 117-Piece Carbon Steel Tap, Die, and Drill Set with #4 to 1/2", M3 to M12 Size Range

    Brand
    IRWIN HANSON
    Item #
    2ETL5
    Mfr. Model #
    26377
    117-Piece Carbon Steel Tap, Die, and Drill Set with &#
    Sale Price $425.00 / each Offer Ends 06/30/18

    Web Price $488.00

  • General Utility Mechanics Gloves, Synthetic Leather/PVC Dots Palm Material, Orange/Yellow, L, PR 1

    Brand
    IRONCLAD
    Item #
    34E348
    Mfr. Model #
    SDX2-04-L
    General Utility Mechanics Gloves, Synthetic Leather/PVC Dots
    Sale Price $35.45 / pair Offer Ends 06/30/18

    Web Price $41.70

  • X-Talker Series 36-Channel FRS/GMRS Digital General Radio

    Brand
    MIDLAND
    Item #
    49VZ80
    Mfr. Model #
    T71VP3
    X-Talker Series 36-Channel FRS/GMRS Digital General Radio
    Sale Price $68.66 / each Offer Ends 08/15/18

    Web Price $80.00

  • FLUKE (R) Fluke-28 II Full Size - Advanced Features - Harsh Environment Digital Multimeter, Instrume

    Brand
    FLUKE
    Item #
    4GUE4
    Mfr. Model #
    FLUKE-28 II
    FLUKE (R) Fluke-28 II Full Size - Advanced Featur
    Sale Price $449.99 / each Offer Ends 08/29/18

    Web Price $499.99

  • Standard Cordless Combination Kit, 18.0 Voltage, Number of Tools 2

    Brand
    BOSCH
    Item #
    35KF34
    Mfr. Model #
    CLPK26-181
    Standard Cordless Combination Kit, 18.0 Voltage, Number of
    Sale Price $179.00 / each Offer Ends 06/30/18

    Web Price $224.00

  • Laser Distance Meter w/Digital Level Rail 265 ft. Max. Distance, ±1/16" Accuracy

    Brand
    BOSCH
    Item #
    38P108
    Mfr. Model #
    GLM 80 + R 60
    Laser Distance Meter w/Digital Level Rail 265 ft. Max.
    Sale Price $245.00 / each Offer Ends 06/30/18

    Web Price $313.50

  • Oscillating Tool Kit, 120V, 3.3A

    Brand
    DREMEL
    Item #
    40TF49
    Mfr. Model #
    MM30-04
    Oscillating Tool Kit,120V,3.3A
    Sale Price $99.00 / each Offer Ends 06/30/18

    Web Price $109.50

  • Multi-Bit Screwdriver 8-Pc., 10-in-1, General Purpose, 6" Overall Length

    Brand
    MILWAUKEE
    Item #
    19MU76
    Mfr. Model #
    48-22-2104
    Multi-Bit Screwdriver 8-Pc., 10-in-1, General Purpose, 6" O
    Sale Price $12.99 / each Offer Ends 06/30/18

    Web Price $17.75

  • Cordless Rotary Tool Kit, 12 V, 30 Pcs

    Brand
    DREMEL
    Item #
    34E359
    Mfr. Model #
    8220-1/28
    Cordless Rotary Tool Kit,12 V,30 Pcs
    Sale Price $99.00 / each Offer Ends 06/29/18

    Web Price $101.25

  • Self-Prop Mower, 56V, 7.5Ah Batt, Chrgr

    Brand
    EGO
    Item #
    49AY36
    Mfr. Model #
    LM2102SP
    Self-Prop Mower,56V,7.5Ah Batt,Chrgr
    Sale Price $607.60 / each Offer Ends 06/30/18

    Web Price $868.00

  • 1" X 6" Spade Wood Drilling Bit, High Speed Steel, 1/4"

    Brand
    BOSCH
    Item #
    38C920
    Mfr. Model #
    DSB1013
    1" X 6" Spade Wood Drilling Bit, High Speed
    Sale Price $4.87 / each Offer Ends 06/30/18

    Web Price $5.30

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More