Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

87 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • 23 Watts Screw-In CFL, T2, Medium Screw (E26), 1600 Lumens 4100K Bulb Color Temp.

    Brand
    LUMAPRO
    Item #
    2CUU1
    Mfr. Model #
    2CUU1
    23 Watts  Screw-In CFL, T2, Medium Screw (E26),&#
    Clearance Price $6.21 / each

    Web Price $6.90

    Shipping: pkg of 6

  • First Aid Kit, Kit, Plastic Case Material, Workplace, 10 People Served Per Kit

    Brand
    HONEYWELL NORTH
    Item #
    1PCK2
    Mfr. Model #
    019742-0029L
    First Aid Kit, Kit, Plastic Case Material, Workplace, 10&#x
    Clearance Price $18.76 / each

    Web Price $19.75

  • 53/60 Watts Incandescent Lamp, A19, Medium Screw (E26), 500/380 Lumens, 2800K Bulb Color Temp., 1 EA

    Brand
    GE LIGHTING
    Item #
    2PLK2
    Mfr. Model #
    60A/RS/130V
    53/60 Watts Incandescent Lamp, A19, Medium Screw (E26&
    Clearance Price $2.60 / each

    Web Price $4.15

    Shipping: pkg of 2

  • LED Spotlight, Plastic, Maximum Lumens Output: 500, Yellow, 7.40"

    Brand
    GRAINGER APPROVED
    Item #
    5RHR7
    Mfr. Model #
    5RHR7
    LED Spotlight, Plastic, Maximum Lumens Output: 500, Yellow,
    Clearance Price $129.15 / each

    Web Price $143.50

  • Advil Pain Relief, Tablet, 50 x 2, Regular Strength, Ibuprofen

    Brand
    ADVIL
    Item #
    33JW76
    Mfr. Model #
    15000
    Advil Pain Relief, Tablet, 50 x 2, Regular Strength, I
    Clearance Price $34.29 / each

    Web Price $38.10

  • M18 Brushless Li-Ion 1/2" Cordless Drill/Driver Kit, Battery Included

    Brand
    MILWAUKEE
    Item #
    38CC52
    Mfr. Model #
    2701-22CT
    M18 Brushless Li-Ion 1/2" Cordless Drill/Driver Kit,&#
    Clearance Price $228.95 / each

    Web Price $241.00

  • Fire Blanket, Gel Soaked Wool

    Brand
    WATERJEL
    Item #
    5M565
    Mfr. Model #
    049020
    Fire Blanket, Gel Soaked Wool
    Web Price $184.00 / each
  • 12.0 Watts LED Lamp, PL Vertical, 4-Pin (G24Q/GX24), 1000 Lumens, 3500K Bulb Color Temp.

    Brand
    GE LIGHTING
    Item #
    39UR92
    Mfr. Model #
    LED12G24q-V/835
    12.0 Watts LED Lamp, PL Vertical, 4-Pin (G24Q/GX24
    Clearance Price $8.00 / each

    Web Price $26.00

  • Cell Phone Case, iPhone 5/5s, Black

    Brand
    OTTERBOX
    Item #
    30FX60
    Mfr. Model #
    77-54888
    Cell Phone Case, iPhone 5/5s, Black
    Clearance Price $62.46 / each

    Web Price $65.75

  • Orange Rescue Helmet, Shell Material: ABS, 6-Point Mesh Liner Suspension, Fits Hat Size: 6-3/8 to 7-

    Brand
    PETZL
    Item #
    6TEJ0
    Mfr. Model #
    A10VOA
    Orange Rescue Helmet, Shell Material: ABS, 6-Point Mesh
    Web Price $133.50 / each
  • Line Interactive UPS System, 1.50kVA, 865.0W, 10 min./4 min. Backup Time

    Brand
    APC BY SCHNEIDER ELECTRIC
    Item #
    6ECJ9
    Mfr. Model #
    BR1500G
    Line Interactive UPS System, 1.50kVA, 865.0W, 10 min./4
    Web Price $304.50 / each
  • 120/277V Incandescent Emergency Light, 9.0W, White Steel, Sealed Lead Calcium Battery Chemistry

    Brand
    COOPER LIGHTING
    Item #
    16U384
    Mfr. Model #
    AA1
    120/277V Incandescent Emergency Light, 9.0W, White Steel, S
    Clearance Price $118.75 / each

    Web Price $125.00

  • 1.25L Floor Cleaner, 6 PK

    Brand
    SWIFFER
    Item #
    40K035
    Mfr. Model #
    23679
    1.25L Floor Cleaner, 6 PK
    Web Price $54.75 / pkg. of 6
  • 115 Window Air Conditioner, 8000 BtuH Cooling, Includes: Pleated Quick Mount Window Kit

    Brand
    FRIGIDAIRE
    Item #
    22XR08
    Mfr. Model #
    FFRE08331
    115 Window Air Conditioner, 8000 BtuH Cooling, Includes:&#x
    Clearance Price $302.58 / each

    Web Price $318.50

  • Pipe-Mount Float Valve, 3/8"-16 Rod Thread, Bronze

    Brand
    GRAINGER APPROVED
    Item #
    6AMA6
    Mfr. Model #
    6AMA6
    Pipe-Mount Float Valve, 3/8"-16 Rod Thread, Bronze
    Web Price $99.00 / each
  • Light Commercial/Residential 115VACV Portable Air Conditioner, 8000 BtuH Cooling

    Brand
    FRIGIDAIRE
    Item #
    40XA79
    Mfr. Model #
    FFPA0822R1
    Light Commercial/Residential 115VACV Portable Air Conditioner, 8
    Web Price $440.00 / each
  • 15A Commercial Environments Receptacle, White; Tamper Resistant: Yes

    Brand
    HUBBELL WIRING DEVICE-KELLEMS
    Item #
    39E877
    Mfr. Model #
    USB15X2W
    15A Commercial Environments Receptacle, White; Tamper Resistant&
    Clearance Price $34.65 / each

    Web Price $38.50

  • 115 Wall Air Conditioner, 8000 BtuH Cooling, Cool Gray, Includes: Trim Kit

    Brand
    FRIGIDAIRE
    Item #
    22XR26
    Mfr. Model #
    FFTA08331
    115 Wall Air Conditioner, 8000 BtuH Cooling, Cool Gray,
    Web Price $510.00 / each
  • 1/2" Cordless Hammer Drill/Driver, 18.0 Voltage, Bare Tool

    Brand
    MILWAUKEE
    Item #
    39EP03
    Mfr. Model #
    2704-20
    1/2" Cordless Hammer Drill/Driver, 18.0 Voltage, Bare&
    Clearance Price $176.23 / each

    Web Price $185.50

  • Black Microwave, 2.20 cu. ft., 120V

    Brand
    FRIGIDAIRE
    Item #
    31EV56
    Mfr. Model #
    FFCE2238LB
    Black Microwave, 2.20 cu. ft., 120V
    Web Price $276.50 / each
  • Brass Bathroom Faucet, Sensor Handle Type, No. of Handles: 0

    Brand
    SLOAN
    Item #
    5YJP7
    Mfr. Model #
    EBF650
    Brass Bathroom Faucet, Sensor Handle Type, No. of Handles&#
    Web Price $718.00 / each
  • Snow Blower, Clearing Path: 21", Fuel Type: Gas, 8-13/32 Auger Diameter

    Brand
    ARIENS
    Item #
    22PT96
    Mfr. Model #
    938034
    Snow Blower, Clearing Path:  21", Fuel Type:
    Clearance Price $451.80 / each

    Web Price $502.00

  • Fixed Base Palm Router, HP 1, 5.6 A, 120V

    Brand
    BOSCH
    Item #
    2GTE4
    Mfr. Model #
    PR10E
    Fixed Base Palm Router,  HP 1, 5.6 A, 120V
    Clearance Price $107.83 / each

    Web Price $113.50

  • First Aid Kit, Kit, Metal Case Material, General Purpose, 25 People Served Per Kit

    Brand
    FIRST AID ONLY
    Item #
    48ZE12
    Mfr. Model #
    90560
    First Aid Kit, Kit, Metal Case Material, General Purpose,&#
    Clearance Price $44.35 / each

    Web Price $65.00

  • 7-1/4" Cordless Circular Saw, 18.0 Voltage, 5000 No Load RPM, Bare Tool

    Brand
    MILWAUKEE
    Item #
    32NN06
    Mfr. Model #
    2731-20
    7-1/4" Cordless Circular Saw, 18.0 Voltage, 5000 No&#x
    Clearance Price $223.62 / each

    Web Price $235.39

  • 115 Window Air Conditioner, 6000 BtuH Cooling, Includes: Pleated Quick Mount Window Kit

    Brand
    FRIGIDAIRE
    Item #
    22XR07
    Mfr. Model #
    FFRE06331
    115 Window Air Conditioner, 6000 BtuH Cooling, Includes:&#x
    Web Price $249.50 / each
  • Snow Blower, Clearing Path: 24", Fuel Type: Gas, 11" Auger Diameter

    Brand
    ARIENS
    Item #
    31MJ51
    Mfr. Model #
    920021
    Snow Blower, Clearing Path:  24", Fuel Type:
    Clearance Price $751.94 / each

    Web Price $885.00

  • Cell Phone Case, iPhone 5, Black

    Brand
    OTTERBOX
    Item #
    29PK68
    Mfr. Model #
    77-21912P1
    Cell Phone Case, iPhone 5, Black
    Clearance Price $18.46 / each

    Web Price $45.70

  • Field Installed Cable Kit, For Use With 1RKT9, 1RKT2, 1RKU2, 1RKT5

    Brand
    DAYTON
    Item #
    1RKT7
    Mfr. Model #
    1RKT7
    Field Installed Cable Kit, For Use With 1RKT9, 1RKT2,
    Clearance Price $125.05 / each

    Web Price $320.00

  • 48-1/8" x 17-1/2" x 2-1/8" Linear High Bay with Wide Light Distribution

    Brand
    LUMAPRO
    Item #
    30Z960
    Mfr. Model #
    30Z960
    48-1/8" x 17-1/2" x 2-1/8" Linear High&
    Web Price $183.00 / each
  • Fuel System Revitalizer, 4 Oz

    Brand
    START YOUR ENGINE
    Item #
    2TRJ6
    Mfr. Model #
    21205
    Fuel System Revitalizer, 4 Oz
    Clearance Price $10.71 / each

    Web Price $11.90

  • Men's Work Shoes, Composite Toe Type, Leather Upper Material, Black, Size 10-1/2EEE

    Brand
    FLORSHEIM
    Item #
    20VU97
    Mfr. Model #
    FS2705-10.5EEE
    Men's Work Shoes, Composite Toe Type, Leather Upper Ma
    Clearance Price $108.00 / pair

    Web Price $120.00

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More