Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By
Ratings

17 Results Found that Include 19 Products

Results per page:  16 | 32 | 48
45 gal. HDPE Heavy Trash Bags, Coreless Roll, Clear, 2
  • TM

    Grainger Choice

  • 45 gal. HDPE Heavy Trash Bags, Coreless Roll, Clear, 250PK High Density Polyethylene Trash Bags & Liners Coreless Roll
  • Item # 4KN40
  • Mfr. Model # 4KN40
  • Trash Bags, Capacity 45 gal., Heavy Strength Rating, Color Clear, Material HDPE, Width 40 In., Height 48 In.,...More

  • Category : Trash Bags
19 gal. Square Gray Trash Can
  • TM

    Grainger Choice

  • TOUGH GUY
  • 19 gal. Square Gray Trash Can Open-Top Trash Can
  • Item # 4PGR8
  • Mfr. Model # 4PGR8
  • Trash Can, Indoor, Container Style Utility, Container Mounting Style Free-Standing, Container Shape Square,...More

  • Category : Trash Cans
White Plastic Trigger Sprayer, 9-1/4", 1 EA
50 lb. Powder Laundry Detergent, 1 EA
White Terry Cloth Cotton Cloth Rag, 25 lb. Box, 1EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • Utility Container Utility Container
  • Multiple product options available

    Multiple product options available

  • Category : Trash Cans
Flat White Spray Paint, Flat Finish, 12 oz.
  • TM

    Grainger Choice

  • TOUGH GUY
  • Flat White Spray Paint, Flat Finish, 12 oz. Tough Guy Spray Paint
  • Item # 4WGD2
  • Mfr. Model # 4WGD2
  • Spray Paint, Solvent Base Type, Resin Type Alkyd Enamel, Flat White, Flat Finish, Net Weight 12 oz., Coverage...More

  • Category : Spray Paints
Cherry Scented Air Freshener, White; PK50
  • TM

    Grainger Choice

  • TOUGH GUY
  • Cherry Scented Air Freshener, White; PK50 Air Freshener
  • Item # 18E905
  • Mfr. Model # 18E905
  • Air Freshener, Fragrance Air Freshener Disc,PK 50 Type, White, Cherry Fragrance, Duration (Hours) 168-336,...More

  • Category : Air Fresheners
10" Thermoplastic Rubber Flow Through Brush Head
  • TM

    Grainger Choice

  • TOUGH GUY
  • 10" Thermoplastic Rubber Flow Through Brush Head Flow Thru Brush Head
  • Item # 2ZPC7
  • Mfr. Model # 2ZPC7
  • Flow Through Brush Head, Overall Length 10 In., Bristle Color Blue, Handle Material Thermoplastic Rubber,...More

  • Category : Vehicle Cleaning and Car Wash Brushes
Scrubbing Rotary Brush,17 In. Machine
  • TM

    Grainger Choice

  • TOUGH GUY
  • Scrubbing Rotary Brush, 17 In. Machine Scrubbing Rotary Brush
  • Item # 1MEJ2
  • Mfr. Model # 1MEJ2
  • Scrubbing Rotary Brush, Machine Size 17 In., Block Size 15 In., Bristle Material Polypropylene, Bristle Dia....More

  • Category : Rotary Brushes and Pad Drivers
Silver Galvanized Steel Mop Bucket and Wringer, 3 gal.
  • TM

    Grainger Choice

  • TOUGH GUY
  • Silver Galvanized Steel Mop Bucket and Wringer, 3 gal. Mop Bucket and Wringer
  • Item # 2MPE1
  • Mfr. Model # 2MPE1
  • Mop Bucket and Wringer, 3 gal. Capacity, Silver, Wringer Type Roller, Hand Operated Mechanism, Shape Round,...More

  • Category : Mop Bucket and Wringer Combinations
Gray Ash Tray
  • TM

    Grainger Choice

  • TOUGH GUY
  • Gray Ash Tray Ash Tray
  • Item # 11C824
  • Mfr. Model # 11C824
  • Ash Tray, Container Mounting Style Wall-Mounted, Color Gray, Shape Rectangle, Base Dia. 6 In., Height 10 In.,...More

  • Category : Cigarette Receptacles
Access Door, Flush Mount, Uninsulated
  • TM

    Grainger Choice

  • TOUGH GUY
  • Access Door, Flush Mount, Uninsulated TOUGH GUY Access Doors
  • Item # 2VE86
  • Mfr. Model # 2VE86
  • Access Door, Flush Mount, Uninsulated, Material 16 ga. Cold Rolled Steel, Access Door Installation Wall or...More

  • Category : Access Doors
9 gal. Half-Round Silver Wastebasket
  • TM

    Grainger Choice

  • TOUGH GUY
  • 9 gal. Half-Round Silver Wastebasket Side Opening Trash Can
  • Item # 4PGG6
  • Mfr. Model # 4PGG6
  • Wastebasket, Indoor, Container Style Decorative, Container Mounting Style Free-Standing, Container Shape...More

  • Category : Trash Cans
  • TM

    Grainger Choice

  • TOUGH GUY
  • Soap Dispenser Soap Dispenser
  • Multiple product options available

    Multiple product options available

  • Category : Hand Soap Dispensers
Dust Mop Treatment, 16 oz. Aerosol Can, 1 EA
4-1/4" x 2-3/4" Melamine Foam Sponge, White,
  • TM

    Grainger Choice

  • 4-1/4" x 2-3/4" Melamine Foam Sponge, White, 12PK Scrubber Sponge
  • Item # 38C410
  • Mfr. Model # 38C410
  • Sponge, Length 4-1/4 In., Width 2-3/4 In., Material Melamine Foam, Color White, Thickness 1-1/8 In., Abrasive...More

  • Category : Cleaning Sponges
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More