Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

43 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • 9-1/2" Powder Free Unlined Nitrile Disposable Gloves, Dark Blue, Size L, 100PK

    Brand
    ANSELL
    Item #
    1RL58
    Mfr. Model #
    92-675
    9-1/2" Powder Free Unlined Nitrile Disposable Gloves,
    Sale Price $10.80 / pkg. of 100 Offer Ends 10/27/18

    Web Price $12.00

  • 36" Trash Grabber, Squeeze Handle Type, 1 EA

    Brand
    UNGER
    Item #
    3UP49
    Mfr. Model #
    NN900
    36" Trash Grabber, Squeeze Handle Type, 1 EA
    Sale Price $40.89 / each Offer Ends 10/27/18

    Web Price $45.43

  • AA Standard Battery, Dayton, Alkaline, PK24

    Brand
    DAYTON
    Item #
    40KJ60
    Mfr. Model #
    40KJ60
    AA Standard Battery, Dayton, Alkaline, PK24
    Sale Price $8.78 / pkg. of 24 Offer Ends 10/25/18

    Web Price $9.75

  • Diagonal Cutting Pliers, Cut: Flush, Jaw Width: 1-3/16", Jaw Length: 13/16", ESD Safe: No

    Brand
    KLEIN TOOLS
    Item #
    4A841
    Mfr. Model #
    D248-8
    Diagonal Cutting Pliers, Cut: Flush, Jaw Width: 1-3&#x
    Sale Price $25.63 / each Offer Ends 12/31/18

    Web Price $31.50

  • Keystone Slotted/Phillips Screwdriver Set, Acetate with Vinyl Grip, Number of Pieces: 8

    Brand
    KLEIN TOOLS
    Item #
    2DGP6
    Mfr. Model #
    85078
    Keystone Slotted/Phillips Screwdriver Set, Acetate with Vinyl&#x
    Sale Price $75.00 / each Offer Ends 12/31/18

    Web Price $95.50

  • 7-1/8" Solid and Stranded Wire Stripper, 18 to 10 AWG Solid, 12 to 20 AWG Standard, Screw Shearing 6

    Brand
    KLEIN TOOLS
    Item #
    3PB81
    Mfr. Model #
    11055
    7-1/8" Solid and Stranded Wire Stripper, 18 to 10
    Sale Price $19.54 / each Offer Ends 12/31/18

    Web Price $26.50

  • Keystone Slotted/Phillips Screwdriver Set, Acetate with Vinyl Grip, Number of Pieces: 7

    Brand
    KLEIN TOOLS
    Item #
    5LL68
    Mfr. Model #
    85076
    Keystone Slotted/Phillips Screwdriver Set, Acetate with Vinyl&#x
    Sale Price $65.00 / each Offer Ends 12/31/18

    Web Price $85.75

  • 9-3/4"L Crimper, 22 to 10 AWG

    Brand
    KLEIN TOOLS
    Item #
    5LL34
    Mfr. Model #
    1005
    9-3/4"L Crimper, 22 to 10 AWG
    Sale Price $30.23 / each Offer Ends 12/31/18

    Web Price $38.60

  • Bottled Water, Pallet 84 Cases

    Brand
    NIAGARA
    Item #
    52WT31
    Mfr. Model #
    PRL24NIA05L
    Bottled Water, Pallet 84 Cases
    Sale Price $357.00 / each Offer Ends 10/25/18

    Web Price $640.20

  • 30A Industrial Grade Non-Shrouded Locking Plug, Black/White; NEMA Configuration: L14-30P

    Brand
    HUBBELL WIRING DEVICE-KELLEMS
    Item #
    6A656
    Mfr. Model #
    HBL2711
    30A Industrial Grade Non-Shrouded Locking Plug, Black/White;
    Sale Price $33.32 / each Offer Ends 10/27/18

    Web Price $49.60

  • Clamp On Digital Clamp Meter, 14° to 752°F Temp. Range, 1.1" (28mm) Jaw Capacity, CAT IV 300V, CAT I

    Brand
    FLUKE
    Item #
    20E891
    Mfr. Model #
    FLUKE-324
    Clamp On Digital Clamp Meter, 14° to 752°F Temp.&#x
    Sale Price $159.99 / each Offer Ends 12/14/18

    Web Price $199.99

  • 39-Pocket Polyester Electricians Tool Backpack, 20"H x 14-1/2"W x 7-1/4"D, Black

    Brand
    KLEIN TOOLS
    Item #
    35HU81
    Mfr. Model #
    55421BP-14
    39-Pocket Polyester Electricians Tool Backpack, 20"H x 14-1
    Sale Price $95.00 / each Offer Ends 12/31/18

    Web Price $119.00

  • 12V MAX Li-Ion 3/8" Cordless Drill/Driver Kit, Battery Included

    Brand
    DEWALT
    Item #
    6CXN2
    Mfr. Model #
    DCD710S2
    12V MAX Li-Ion 3/8" Cordless Drill/Driver Kit, Ba
    Sale Price $129.00 / each Offer Ends 10/30/18

    Web Price $162.40

  • Digital Multimeter, Clamp On Kit, Test Instrument Included: Clamp Meter, Digital Multimeter

    Brand
    FLUKE
    Item #
    46N342
    Mfr. Model #
    FLUKE-117/323
    Digital Multimeter, Clamp On Kit, Test Instrument Included:
    Sale Price $296.99 / each Offer Ends 12/14/18

    Web Price $329.99

  • 1/2 HP Submersible Sump Pump, Vertical Switch Type, Cast Iron Base Material

    Brand
    DAYTON
    Item #
    3BB71
    Mfr. Model #
    3BB71
    1/2 HP Submersible Sump Pump, Vertical Switch Type, Ca
    Sale Price $230.00 / each Offer Ends 10/25/18

    Web Price $238.00

  • M12 Li-Ion 3/8" Cordless Drill/Driver Kit, Battery Included

    Brand
    MILWAUKEE
    Item #
    22UT57
    Mfr. Model #
    2407-22
    M12 Li-Ion 3/8" Cordless Drill/Driver Kit, Battery
    Sale Price $99.00 / each Offer Ends 12/31/18

    Web Price $148.60

  • 35-Pocket Polyester General Purpose Tool Backpack, 24-1/4"H x 15-13/32"W x 9"D, Black

    Brand
    MILWAUKEE
    Item #
    53TX73
    Mfr. Model #
    48-22-8200
    35-Pocket Polyester General Purpose Tool Backpack, 24-1/4"H
    Sale Price $99.99 / each Offer Ends 12/31/18

    Web Price $128.00

  • 20.0 Volt Cordless Grease Gun, 10,000 psi, 37.0 Strokes per oz., Cartridge, Bulk, Suction Loading, F

    Brand
    DEWALT
    Item #
    25DU73
    Mfr. Model #
    DCGG571B
    20.0 Volt Cordless Grease Gun, 10,000 psi, 37.0 Strokes
    Sale Price $179.00 / each Offer Ends 12/30/18

    Web Price $230.55

  • 4-1/2" 20V MAX Cordless Angle Grinder Kit, 20.0 Voltage, 8000 No Load RPM, Battery Included

    Brand
    DEWALT
    Item #
    24T869
    Mfr. Model #
    DCG412P2
    4-1/2" 20V MAX  Cordless Angle Grinder Kit, 20.0&
    Sale Price $309.00 / each Offer Ends 12/30/18

    Web Price $367.45

  • 1-1/4" or 1-1/2" Full Flow Check Valve, PVC, Slip x Slip Connection Type

    Brand
    ZOELLER
    Item #
    2P843
    Mfr. Model #
    30-0181
    1-1/4" or 1-1/2" Full Flow Check Valve, PVC,
    Sale Price $12.78 / each Offer Ends 10/25/18

    Web Price $16.75

  • Clamp On Digital Clamp Meter, 1.4" (36mm) Jaw Capacity, CAT IV 600V, CAT III 1000V

    Brand
    FLUKE
    Item #
    6FXH3
    Mfr. Model #
    FLUKE-381
    Clamp On Digital Clamp Meter, 1.4" (36mm) Jaw
    Sale Price $521.99 / each Offer Ends 12/14/18

    Web Price $579.99

  • 20.0 Volt Cordless Grease Gun, 10,000 psi, 37.0 Strokes per oz., Cartridge, Bulk, Suction Loading, F

    Brand
    DEWALT
    Item #
    25DU72
    Mfr. Model #
    DCGG571M1
    20.0 Volt Cordless Grease Gun, 10,000 psi, 37.0 Strokes
    Sale Price $235.00 / each Offer Ends 12/30/18

    Web Price $323.95

  • 20V MAX Compact Li-Ion 1/2" Cordless Drill/Driver Kit, Battery Included

    Brand
    DEWALT
    Item #
    11A170
    Mfr. Model #
    DCD780C2
    20V MAX Compact Li-Ion 1/2" Cordless Drill/Driver
    Sale Price $199.00 / each Offer Ends 12/30/18

    Web Price $232.70

  • 3/8" 20V MAX® Cordless Right Angle Drill, 20.0 Voltage, Bare Tool

    Brand
    DEWALT
    Item #
    24T852
    Mfr. Model #
    DCD740B
    3/8" 20V MAX® Cordless Right Angle Drill, 20.0
    Sale Price $129.00 / each Offer Ends 12/30/18

    Web Price $135.02

  • 12V Brushless Li-Ion 3/8" Cordless Drill/Driver Kit, Battery Included

    Brand
    BOSCH
    Item #
    30RW25
    Mfr. Model #
    PS32-02
    12V Brushless Li-Ion 3/8" Cordless Drill/Driver Kit,&#
    Sale Price $143.05 / each Offer Ends 12/30/18

    Web Price $169.00

  • Chop Saw, 14" Blade Dia., 1" Arbor Size, 120 Voltage

    Brand
    FEIN
    Item #
    21VJ43
    Mfr. Model #
    MCCS14
    Chop Saw, 14" Blade Dia., 1" Arbor Size,  12
    Sale Price $449.00 / each Offer Ends 12/29/18

    Web Price $476.00

  • M18 Cordless Combination Kit, 18.0 Voltage, Number of Tools 2

    Brand
    MILWAUKEE
    Item #
    5GUW5
    Mfr. Model #
    2697-22
    M18  Cordless Combination Kit, 18.0 Voltage, Number of
    Sale Price $305.00 / each Offer Ends 12/31/18

    Web Price $386.20

  • Voltage Tester, 600VAC, 600VDC

    Brand
    FLUKE
    Item #
    1CWL3
    Mfr. Model #
    T+
    Voltage Tester, 600VAC, 600VDC
    Sale Price $77.28 / each Offer Ends 12/14/18

    Web Price $89.99

  • 12V Max Cordless Combination Kit, 12.0 Voltage, Number of Tools 2

    Brand
    BOSCH
    Item #
    4WLH7
    Mfr. Model #
    CLPK27-120
    12V Max Cordless Combination Kit, 12.0 Voltage, Number of&#
    Sale Price $154.48 / each Offer Ends 12/30/18

    Web Price $182.00

  • 1/4" Cordless Screwdriver, 12.0 Voltage, Battery Included

    Brand
    BOSCH
    Item #
    30RW24
    Mfr. Model #
    PS22-02
    1/4" Cordless Screwdriver, 12.0 Voltage, Battery Included
    Sale Price $140.77 / each Offer Ends 12/30/18

    Web Price $168.30

  • Electrical Test Kit, Test Instrument Included: Voltage Tester

    Brand
    FLUKE
    Item #
    1CWL4
    Mfr. Model #
    Fluke-T+Pro-1AC Kit
    Electrical Test Kit, Test Instrument Included: Voltage Test
    Sale Price $116.30 / each Offer Ends 12/14/18

    Web Price $134.99

  • 1/4" Hex, 1/2" Square Cordless Impact Driver, 18.0 Voltage, 1650 in.-lb. Max. Torque, Bare Tool

    Brand
    BOSCH
    Item #
    30RW17
    Mfr. Model #
    IDH182B
    1/4" Hex, 1/2" Square Cordless Impact Driver,
    Sale Price $171.14 / each Offer Ends 12/30/18

    Web Price $202.18

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More