Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

112 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By
Ratings

Viewing as

List
  • 50 ft. x 5/8" dia. Water Hose, Reinforced PVC, 300 psi, Green

    Brand
    WESTWARD
    Item #
    20L432
    Mfr. Model #
    20L432
    50 ft. x 5/8" dia. Water Hose, Reinforced PVC,&#x
    Clearance Price $14.41 / each

    Web Price $20.25

  • 23 Watts Screw-In CFL, T2, Medium Screw (E26), 1600 Lumens 2700K Bulb Color Temp.

    Brand
    LUMAPRO
    Item #
    2CUT9
    Mfr. Model #
    2CUT9
    23 Watts  Screw-In CFL, T2, Medium Screw (E26),&#
    Clearance Price $9.03 / each

    Web Price $9.50

    Shipping: pkg of 6

  • 1 gal. Floor Stripper, 1 EA

    Brand
    TOUGH GUY
    Item #
    2CYJ2
    Mfr. Model #
    2CYJ2
    1 gal. Floor Stripper, 1 EA
    Clearance Price $13.10 / each

    Web Price $14.55

    Shipping: pkg of 4

  • 22" x 15" x 5" Linear High Bay with 12,396 Lumens and Medium Light Distribution

    Brand
    LITHONIA LIGHTING
    Item #
    48H446
    Mfr. Model #
    IBH12000LM SD080MDMVOLTOZ1040K70CRI WH
    22" x 15" x 5" Linear High Bay with 12,
    Clearance Price $272.70 / each

    Web Price $303.00

  • 5" Steel Expansion Wedge Anchor, 3/8" Anchor Dia., Zinc, 50PK

    Brand
    RED HEAD
    Item #
    3A449
    Mfr. Model #
    WS-3850
    5" Steel Expansion Wedge Anchor, 3/8" Anchor Dia.
    Clearance Price $39.96 / pkg. of 50

    Web Price $44.40

  • 23 gal. Blue Stationary Recycling Container, Open Top

    Brand
    TOUGH GUY
    Item #
    4UAU7
    Mfr. Model #
    4UAU7
    23 gal. Blue Stationary Recycling Container, Open Top
    Clearance Price $68.63 / each

    Web Price $76.25

  • Front Brim Arc Flash Faceshield with Hard Hat Suspension, Black/Orange, Hat Size: 6-1/2 to 8

    Brand
    SALISBURY
    Item #
    5YGK2
    Mfr. Model #
    AS1200HAT
    Front Brim Arc Flash Faceshield with Hard Hat Suspension,&#
    Clearance Price $147.15 / each

    Web Price $163.50

  • 100% DEET Outdoor Only Insect Repellent, 2 oz. Liquid Spray

    Brand
    TEC LABS
    Item #
    8AH29
    Mfr. Model #
    FG10025
    100% DEET Outdoor Only Insect Repellent, 2 oz. Liquid&
    Clearance Price $4.12 / each

    Web Price $5.65

  • HD400 Scratch-Resistant Safety Glasses, Silver Mirror Lens Color

    Brand
    HARLEY DAVIDSON SAFETY EYEWEAR
    Item #
    3WE62
    Mfr. Model #
    HD402
    HD400 Scratch-Resistant Safety Glasses, Silver Mirror Lens Color
    Clearance Price $10.06 / each

    Web Price $14.25

  • Restrooms, No Header, Vinyl, 9" x 6", Surface, Not Retroreflective

    Brand
    COSCO
    Item #
    2UXA3
    Mfr. Model #
    98035
    Restrooms, No Header, Vinyl, 9" x 6", Surface, No
    Clearance Price $8.74 / each

    Web Price $9.20

  • Extra Strength Pain Relief, Tablet, 50 x 2, Extra Strength, Aspirin

    Brand
    HONEYWELL NORTH
    Item #
    3EWL8
    Mfr. Model #
    163100
    Extra Strength Pain Relief, Tablet, 50 x 2, Extra Stre
    Clearance Price $6.70 / pkg. of 100

    Web Price $7.05

  • LED Striplight, LED, 9.9 W, 2700K

    Brand
    LUMAPRO
    Item #
    13E804
    Mfr. Model #
    13E804
    LED Striplight,  LED,  9.9 W,  2700K
    Clearance Price $80.75 / each

    Web Price $85.00

  • Stainless Steel Multi-Tool Knife, Number of Tools: 17

    Brand
    LEATHERMAN
    Item #
    9T371
    Mfr. Model #
    830038
    Stainless Steel Multi-Tool Knife, Number of Tools: 17
    Clearance Price $114.00 / each

    Web Price $120.00

  • 18V XRP NiCd 1/2" Cordless Drill/Driver Kit, Battery Included

    Brand
    DEWALT
    Item #
    3HFV9
    Mfr. Model #
    DCD940KX
    18V XRP NiCd 1/2" Cordless Drill/Driver Kit, Batt
    Web Price $325.00 / each
  • Key Chain Multi-Bit Screwdriver 1-Pc., 4-in-1, General Purpose, 2" Overall Length

    Brand
    WESTWARD
    Item #
    5MW45
    Mfr. Model #
    5MW45
    Key Chain Multi-Bit Screwdriver 1-Pc., 4-in-1, General Purpose,&
    Clearance Price $1.39 / each

    Web Price $1.46

  • 18.0 Volt Cordless Grease Gun, 9000 psi, 37.0 Strokes per oz., Cartridge, Bulk, Suction Loading, Fle

    Brand
    DEWALT
    Item #
    25DU74
    Mfr. Model #
    DCGG570K
    18.0 Volt Cordless Grease Gun, 9000 psi, 37.0 Strokes
    Clearance Price $249.85 / each

    Web Price $263.00

  • 3-Port Moisture Resistant, Single U-Element Insulation Displacement Connector, PK of 50

    Brand
    3M
    Item #
    4FE23
    Mfr. Model #
    314
    3-Port Moisture Resistant, Single U-Element Insulation Displacement&#
    Clearance Price $40.19 / pkg. of 50

    Web Price $42.30

  • 44W LED Floor Stand Temporary Job Site Light, Copper, 3177 Lumens

    Brand
    SOUTHWIRE COMPANY
    Item #
    38EG68
    Mfr. Model #
    L1325SW
    44W LED Floor Stand Temporary Job Site Light, Copper,
    Clearance Price $143.93 / each

    Web Price $151.50

  • 115 Window Air Conditioner, 12,000 BtuH Cooling, Includes: Pleated Quick Mount Window Kit

    Brand
    FRIGIDAIRE
    Item #
    22XR10
    Mfr. Model #
    FFRE1233S1
    115 Window Air Conditioner, 12,000 BtuH Cooling, Includes:&
    Web Price $397.50 / each
  • 3/8", 1/4"Drive SAE/Metric Black Chrome Socket Wrench Set, Number of Pieces: 64

    Brand
    WESTWARD
    Item #
    1KEH4
    Mfr. Model #
    1KEH4
    3/8", 1/4"Drive SAE/Metric Black Chrome Socket&#x
    Clearance Price $96.84 / each

    Web Price $146.00

  • Heavyweight Nylon Hairnet, 21" Diameter, Size: Universal, Package Quantity 144

    Brand
    CONDOR
    Item #
    1TTU5
    Mfr. Model #
    1TTU5
    Heavyweight Nylon Hairnet, 21" Diameter, Size: Universal,&#
    Clearance Price $58.43 / pkg. of 144

    Web Price $61.50

  • Outlet Strip, 4 Outlets, 15.0 Max. Amps, 2 ft. 6" Cord Length

    Brand
    POWER FIRST
    Item #
    24A456
    Mfr. Model #
    24A456
    Outlet Strip, 4 Outlets, 15.0 Max. Amps, 2 ft. 6"
    Clearance Price $6.79 / each

    Web Price $7.15

  • Direct Wire Paddle Exit Sign LED Retrofit Kit, 120/277V, White, 1 EA

    Brand
    LUMAPRO
    Item #
    6FYA7
    Mfr. Model #
    6FYA7
    Direct Wire Paddle Exit Sign LED Retrofit Kit, 120/277
    Clearance Price $77.85 / each

    Web Price $86.50

  • 1/2" Fixed Micrometer Torque Wrench, 27-1/8"L, 50 to 250 ft.-lb.

    Brand
    PROTO
    Item #
    4LY37
    Mfr. Model #
    J6014C
    1/2" Fixed Micrometer Torque Wrench, 27-1/8"L, 50
    Clearance Price $237.15 / each

    Web Price $263.50

  • 2400/3000 cfm Direct-Drive Portable Evaporative Cooler, Covers 700 sq. ft.

    Brand
    PORTACOOL
    Item #
    2TNV4
    Mfr. Model #
    PAC2KCYC01
    2400/3000 cfm Direct-Drive Portable Evaporative Cooler, Covers&#
    Clearance Price $909.00 / each

    Web Price $1,010.00

  • 18.0V Cordless Reciprocating Saw Kit, Battery Included, 1-1/8" Length of Stroke, Straight Cut

    Brand
    DEWALT
    Item #
    4CY88
    Mfr. Model #
    DC385K
    18.0V Cordless Reciprocating Saw Kit, Battery Included, 1-1/
    Clearance Price $273.68 / each

    Web Price $288.08

  • Angle Grinder, 4-1/2" Wheel Dia., 6 Amps, 120VAC, 12,000 No Load RPM, Slide Switch

    Brand
    PORTER CABLE
    Item #
    49EN15
    Mfr. Model #
    PCE810
    Angle Grinder, 4-1/2" Wheel Dia., 6 Amps, 120VAC,
    Clearance Price $33.25 / each

    Web Price $35.00

  • Chemical Cartridge, OV, Bayonet, PK6

    Brand
    HONEYWELL
    Item #
    4EU73
    Mfr. Model #
    T100100
    Chemical Cartridge, OV, Bayonet, PK6
    Clearance Price $34.36 / pkg. of 6

    Web Price $45.60

  • 1/4 HP Condenser Fan Motor, Permanent Split Capacitor, 1075 Nameplate RPM, 208-230 Voltage, Frame 48YZ

    Brand
    GENTEQ
    Item #
    1YJB5
    Mfr. Model #
    3728
    1/4 HP Condenser Fan Motor,Permanent Split Capacitor,1075 N
    Clearance Price $78.85 / each

    Web Price $83.00

  • Screw Extractor Set, 9 Pcs

    Brand
    IRWIN HANSON
    Item #
    5VUC8
    Mfr. Model #
    52490
    Screw Extractor Set, 9 Pcs
    Clearance Price $54.88 / each

    Web Price $75.50

  • Exit and Entrance, No Header, Aluminum, 24" x 24", High Intensity Prismatic

    Brand
    BRADY
    Item #
    4KTN7
    Mfr. Model #
    80076
    Exit and Entrance, No Header, Aluminum, 24" x 24"
    Clearance Price $57.64 / each

    Web Price $94.00

  • Flame Resistant Rain Coverall, Hood Style: Detachable, PVC, XL, Green

    Brand
    CONDOR
    Item #
    4ML22
    Mfr. Model #
    4ML22
    Flame Resistant Rain Coverall, Hood Style: Detachable, PVC,
    Clearance Price $43.51 / each

    Web Price $45.80

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More