Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

5 products found

Filter Results By

Applied Filters

Clear All

Product Categories

Viewing as

List
  • Press Tool Kit, 12.0V, Force 2.7 tons

    Brand
    MILWAUKEE
    Item #
    53AY77
    Mfr. Model #
    2473-22
    Press Tool Kit, 12.0V, Force 2.7 tons
    Sale Price $1,799.00 / each Offer Ends 12/31/18

    Web Price $2,534.40

  • 1 Motor HP Floor Drill Press, Belt Drive Type, 15-3/4" Swing, 120 Voltage

    Brand
    DAYTON
    Item #
    53UG98
    Mfr. Model #
    53UG98
    1 Motor HP Floor Drill Press, Belt Drive Type, 15-3&#x
    Sale Price $1,587.60 / each Offer Ends 12/31/18

    Web Price $1,764.00

  • Disc Sander, 115 Voltage, 16" Disc dia.

    Brand
    DAYTON
    Item #
    400H38
    Mfr. Model #
    400H38
    Disc Sander, 115 Voltage, 16" Disc dia.
    Sale Price $1,550.16 / each Offer Ends 12/31/18

    Web Price $1,722.40

  • Chamfer Machine, Battery Included, 14.3" L

    Brand
    METABO
    Item #
    49EX42
    Mfr. Model #
    KFM 18 LTX 3 RF 18V Kit
    Chamfer Machine, Battery Included, 14.3" L
    Sale Price $1,699.00 / each Offer Ends 12/30/18

    Web Price $2,067.12

  • Portable Beveling Machine, 3/8" Max. Bevel, 120V, 2.0 HP, Inserts: 3

    Brand
    METABO
    Item #
    49EX39
    Mfr. Model #
    KFM 15-10 F
    Portable Beveling Machine, 3/8" Max. Bevel, 120V, 2.0&
    Sale Price $1,999.00 / each Offer Ends 12/30/18

    Web Price $2,681.00

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More