Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

44 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • 40.0 cal./cm2 Arc Flash Protection Clothing Kit, 4-HRC, Green, M

    Brand
    SALISBURY
    Item #
    30L323
    Mfr. Model #
    SK40PLTM
    40.0 cal./cm2 Arc Flash Protection Clothing Kit, 4-HRC,
    Web Price $1,949.00 / each
  • ABS Plastic, Fixed Nozzle Automatic Hand Dryer

    Brand
    DAYTON
    Item #
    19UC76
    Mfr. Model #
    19UC76
    ABS Plastic, Fixed Nozzle Automatic Hand Dryer
    Clearance Price $1,645.20 / each

    Web Price $1,828.00

  • Recoil Gasoline Portable Generator, 4200 Rated Watts, 4500 Surge Watts, 120VAC/240VAC

    Brand
    DEWALT
    Item #
    40KA09
    Mfr. Model #
    PD422MHI005
    Recoil Gasoline Portable Generator, 4200 Rated Watts, 4500
    Web Price $1,754.00 / each
  • 40.0 cal./cm2 Arc Flash Protection Clothing Kit, 4-HRC, Green, XL

    Brand
    SALISBURY
    Item #
    30L331
    Mfr. Model #
    SK40PLTXL
    40.0 cal./cm2 Arc Flash Protection Clothing Kit, 4-HRC,
    Web Price $1,949.00 / each
  • Brown Heavy Duty Tool Cabinet, 40-9/16" H X 34" W X 20" D, Number of Drawers: 7

    Brand
    KENNEDY
    Item #
    54DM82
    Mfr. Model #
    3407MPB
    Brown Heavy Duty Tool Cabinet, 40-9/16" H X 34&qu
    Web Price $1,863.00 / each
  • 3/4 HP Cast Iron 3-Piece Maintenance Free Hydronic Circulating Pump

    Brand
    BELL & GOSSETT
    Item #
    5YN68
    Mfr. Model #
    611S
    3/4 HP Cast Iron 3-Piece Maintenance Free Hydronic Cir
    Web Price $1,811.00 / each
  • 29-1/2" x 29-1/2" 115VACV Standard Duty Exhaust Fan with 25" Blade Dia.

    Brand
    FANTECH
    Item #
    15W711
    Mfr. Model #
    FADE 25-6
    29-1/2" x 29-1/2" 115VACV Standard Duty Exhaust&#
    Clearance Price $1,524.75 / each

    Web Price $1,605.00

  • 5-1/2 HP Aluminum 163cc High Pressure Fire Fighting Pump, Manual Start

    Brand
    DAVEY
    Item #
    1CJE6
    Mfr. Model #
    5255H
    5-1/2 HP Aluminum 163cc High Pressure Fire Fighting Pu
    Web Price $1,776.00 / each
  • 1/2 HP Cast Iron 3-Piece Maintenance Free Hydronic Circulating Pump

    Brand
    BELL & GOSSETT
    Item #
    2LHR4
    Mfr. Model #
    610S
    1/2 HP Cast Iron 3-Piece Maintenance Free Hydronic Cir
    Web Price $1,505.00 / each
  • 40.0 cal./cm2 Arc Flash Protection Clothing Kit, 4-HRC, Green, L

    Brand
    SALISBURY
    Item #
    30L327
    Mfr. Model #
    SK40PLTL
    40.0 cal./cm2 Arc Flash Protection Clothing Kit, 4-HRC,
    Web Price $1,949.00 / each
  • Concrete Mixer, 3 cu ft, Steel, Blue

    Brand
    MARSHALLTOWN
    Item #
    40P249
    Mfr. Model #
    MIX59015C
    Concrete Mixer,3 cu ft,Steel,Blue
    Clearance Price $1,062.10 / each

    Web Price $1,818.00

  • Black Heavy Duty Tool Cabinet, 39" H X 39-3/8" W X 18" D, Number of Drawers: 12

    Brand
    KENNEDY
    Item #
    54DN36
    Mfr. Model #
    10493BK
    Black Heavy Duty Tool Cabinet, 39" H X 39-3/8&quo
    Web Price $1,795.00 / each
  • Split System Heat Pump, Wall, 230/208 Voltage, 11,200 BtuH Cooling

    Brand
    FRIEDRICH
    Item #
    22XR49
    Mfr. Model #
    M12YJ
    Split System Heat Pump,Wall, 230/208 Voltage, 11,200 BtuH&#
    Web Price $1,946.00 / each
  • 12-Seat Rectangle Mobile Stool Table, Gray Glace, 29" Height x 144" Width

    Brand
    ARTCO-BELL
    Item #
    20C709
    Mfr. Model #
    ANSU292PN.7.18.0.D
    12-Seat Rectangle Mobile Stool Table, Gray Glace, 29"
    Clearance Price $1,945.80 / each

    Web Price $2,162.00

  • 1/2 HP Cast Iron 3-Piece Maintenance Free Hydronic Circulating Pump

    Brand
    BELL & GOSSETT
    Item #
    5YN64
    Mfr. Model #
    608S
    1/2 HP Cast Iron 3-Piece Maintenance Free Hydronic Cir
    Clearance Price $1,541.85 / each

    Web Price $1,623.00

  • 3/4 HP Cast Iron 3-Piece Maintenance Free Hydronic Circulating Pump

    Brand
    BELL & GOSSETT
    Item #
    5YN70
    Mfr. Model #
    613S
    3/4 HP Cast Iron 3-Piece Maintenance Free Hydronic Cir
    Clearance Price $1,653.00 / each

    Web Price $1,740.00

  • Desktop Label Printer Kit, Printer Series: BBP33

    Brand
    BRADY
    Item #
    21U484
    Mfr. Model #
    BBP33-C-LMP
    Desktop Label Printer Kit, Printer Series: BBP33
    Web Price $1,615.00 / each
  • Line Interactive UPS System, 3.00kVA, 2.50kW, 15 min./6 min. Backup Time

    Brand
    TRIPP LITE
    Item #
    30UJ85
    Mfr. Model #
    SUINT3000RTXL3U
    Line Interactive UPS System, 3.00kVA, 2.50kW, 15 min./6
    Clearance Price $1,805.95 / each

    Web Price $1,901.00

  • 40.0 cal./cm2 Arc Flash Protection Clothing Kit, 4-HRC, Green, 2XL

    Brand
    SALISBURY
    Item #
    30L335
    Mfr. Model #
    SK40PLT2XL
    40.0 cal./cm2 Arc Flash Protection Clothing Kit, 4-HRC,
    Clearance Price $1,955.10 / each

    Web Price $2,058.00

  • 40.0 cal./cm2 Arc Flash Protection Clothing Kit, 4-HRC, Green, 3XL

    Brand
    SALISBURY
    Item #
    30L339
    Mfr. Model #
    SK40PLT3XL
    40.0 cal./cm2 Arc Flash Protection Clothing Kit, 4-HRC,
    Clearance Price $1,955.10 / each

    Web Price $2,058.00

  • 18-1/2" x 9-3/4" x 27-1/2 Gas Tankless Water Heater, 11,000 to 199,900 BtuH, Natural Gas

    Brand
    RHEEM
    Item #
    21R457
    Mfr. Model #
    RTGH-95DVLN
    18-1/2" x 9-3/4" x 27-1/2 Gas Tankless
    Clearance Price $1,606.45 / each

    Web Price $1,691.00

  • Handheld Concrete Saw, 9" Blade Dia., 16" Cut Depth, Electric, Wet Cut, 2.4 HP

    Brand
    HUSQVARNA
    Item #
    18G517
    Mfr. Model #
    K3000 Cut-n-Break
    Handheld Concrete Saw, 9" Blade Dia., 16" Cut Dep
    Clearance Price $1,895.25 / each

    Web Price $1,995.00

  • Heavy Duty Machinist's Vise, 6" Jaw Width, 8" Max. Opening, 3-1/2" Throat Depth

    Brand
    WESTWARD
    Item #
    10H221
    Mfr. Model #
    10H221
    Heavy Duty Machinist's Vise, 6" Jaw Width, 8"
    Clearance Price $212.70 / each

    Web Price $1,853.00

  • InstaFoam Instapak Solvent B, 470LB Drum

    Brand
    GRAINGER APPROVED
    Item #
    13E624
    Mfr. Model #
    100039701
    InstaFoam Instapak Solvent B, 470LB Drum
    Clearance Price $1,626.00 / each

    Web Price $2,265.00

  • Vacuum Manifold, Glass Funnel, 6-Place

    Brand
    LAB SAFETY SUPPLY
    Item #
    46Z317
    Mfr. Model #
    46Z317
    Vacuum Manifold,Glass Funnel,6-Place
    Clearance Price $1,919.00 / each

    Web Price $2,020.00

  • InstaFoam Instapak Solvent A, 550LB Drum

    Brand
    GRAINGER APPROVED
    Item #
    13E622
    Mfr. Model #
    100039698
    InstaFoam Instapak Solvent A, 550LB Drum
    Clearance Price $1,902.50 / each

    Web Price $2,650.00

  • Portable Label Printer Kit, Printer Series: BMP71

    Brand
    BRADY
    Item #
    5UCV0
    Mfr. Model #
    BMP71-MW
    Portable Label Printer Kit, Printer Series: BMP71
    Clearance Price $1,483.90 / each

    Web Price $1,562.00

  • Super-Duty Rescue Kit, Stroke Length: 2-11/16"

    Brand
    AJAX
    Item #
    8PLT8
    Mfr. Model #
    911-RK
    Super-Duty Rescue Kit, Stroke Length: 2-11/16"
    Clearance Price $1,606.50 / each

    Web Price $3,363.00

  • 150 tons Double Acting High Tonnage Steel Hydraulic Cylinder, 11-13/16" Stroke Length

    Brand
    ENERPAC
    Item #
    23NP86
    Mfr. Model #
    CLRG15012
    150 tons Double Acting High Tonnage Steel Hydraulic Cylinde
    Clearance Price $1,599.00 / each

    Web Price $7,327.00

  • Desktop Label Printer Kit, Printer Series: BBP33

    Brand
    BRADY
    Item #
    21U485
    Mfr. Model #
    BBP33-C-MWS
    Desktop Label Printer Kit, Printer Series: BBP33
    Clearance Price $1,630.20 / each

    Web Price $1,716.00

  • Mesh, 1in., 72in. W, Black

    Brand
    DIRECT METALS
    Item #
    38MH31
    Mfr. Model #
    12100ME105-72x1200
    Mesh,1in.,72in. W,Black
    Clearance Price $1,655.10 / each

    Web Price $1,839.00

  • Fire Hose Nozzle, 2-1/2 In., Yellow

    Brand
    ELKHART BRASS
    Item #
    15Z213
    Mfr. Model #
    SM-1250B
    Fire Hose Nozzle,2-1/2 In.,Yellow
    Clearance Price $1,872.90 / each

    Web Price $2,081.00

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More