Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

154 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • 25.00% DEET Outdoor Only Insect Repellent, 6 oz. Aerosol

    Brand
    OFF
    Item #
    4HK65
    Mfr. Model #
    629350
    25.00% DEET Outdoor Only Insect Repellent, 6 oz. Aeros
    Sale Price $6.49 / each Offer Ends 09/27/18

    Web Price $7.90

  • Lithium Battery, Voltage 3, Battery Size 123, 1 EA

    Brand
    DURACELL
    Item #
    1ANB7
    Mfr. Model #
    DL123ABPK
    Lithium Battery, Voltage 3, Battery Size 123, 1 EA
    Sale Price $8.95 / each Offer Ends 09/30/18

    Web Price $9.35

  • Heavy-Duty Lantern Battery, Voltage 6.0, Spring Terminal Type

    Brand
    RAYOVAC
    Item #
    3JFU2
    Mfr. Model #
    944C
    Heavy-Duty  Lantern Battery, Voltage 6.0, Spring Terminal T
    Sale Price $2.90 / each Offer Ends 09/27/18

    Web Price $4.05

  • 6" Straight Back Bi-Metal Reciprocating Saw Blade, TPI: 18

    Brand
    LENOX
    Item #
    4XL13
    Mfr. Model #
    20566618R
    6" Straight Back Bi-Metal Reciprocating Saw Blade, TPI:
    Sale Price $12.99 / pkg. of 5 Offer Ends 09/29/18

    Web Price $14.45

  • Angle Grinder, 4-1/2" Wheel Dia., 11 Amps, 120VAC, 11,000 No Load RPM, Paddle Switch

    Brand
    DEWALT
    Item #
    32NL61
    Mfr. Model #
    DWE402
    Angle Grinder, 4-1/2" Wheel Dia., 11 Amps, 120VAC,
    Sale Price $89.00 / each Offer Ends 09/29/18

    Web Price $104.87

  • Bottled Water, Pallet 84 Cases

    Brand
    NIAGARA
    Item #
    52WT31
    Mfr. Model #
    PRL24NIA05L
    Bottled Water, Pallet 84 Cases
    Sale Price $357.00 / each Offer Ends 09/27/18

    Web Price $640.20

  • 30A Industrial Grade Non-Shrouded Locking Plug, Black/White; NEMA Configuration: L14-30P

    Brand
    HUBBELL WIRING DEVICE-KELLEMS
    Item #
    6A656
    Mfr. Model #
    HBL2711
    30A Industrial Grade Non-Shrouded Locking Plug, Black/White;
    Sale Price $33.32 / each Offer Ends 09/27/18

    Web Price $49.10

  • 8" Straight Back Bi-Metal Reciprocating Saw Blade, TPI: 18

    Brand
    LENOX
    Item #
    4XL17
    Mfr. Model #
    20578818R
    8" Straight Back Bi-Metal Reciprocating Saw Blade, TPI:
    Sale Price $15.99 / pkg. of 5 Offer Ends 09/29/18

    Web Price $19.40

  • D Standard Battery, Duracell CopperTop, Alkaline, PK4

    Brand
    DURACELL
    Item #
    3VY96
    Mfr. Model #
    MN1300R4Z
    D Standard Battery, Duracell CopperTop, Alkaline, PK4
    Sale Price $11.21 / pkg. of 4 Offer Ends 09/30/18

    Web Price $12.20

  • Water Activated Flood Bag, 1 ft. W x 2 ft. L, 6 PK

    Brand
    QUICK DAM
    Item #
    45EU47
    Mfr. Model #
    QD1224-6ES
    Water Activated Flood Bag, 1 ft. W x 2 ft. L,
    Sale Price $36.80 / pkg. of 6 Offer Ends 09/27/18

    Web Price $44.00

  • Angle Grinder, 4-1/2" Wheel Dia., 11 Amps, 120VAC, 11,000 No Load RPM, Paddle Switch

    Brand
    DEWALT
    Item #
    32NL62
    Mfr. Model #
    DWE402N
    Angle Grinder, 4-1/2" Wheel Dia., 11 Amps, 120VAC,
    Sale Price $88.50 / each Offer Ends 09/29/18

    Web Price $100.50

  • 4-3/8, 4-13/16, 5-1/2, 5-9/16, 5-7/8, 6-3/8, 6-3/4" Steel Drive Pin Punch Set; Number of Pieces: 7

    Brand
    PROTO
    Item #
    1Q737
    Mfr. Model #
    J48007
    4-3/8, 4-13/16, 5-1/2, 5-9/16, 5-7/8, 6-3/8,
    Sale Price $40.00 / each Offer Ends 09/29/18

    Web Price $54.86

  • Angle Grinder, 4-1/2" or 5" Wheel Dia., 13 Amps, 120VAC, 11,000 No Load RPM, Paddle Switch

    Brand
    DEWALT
    Item #
    54DD29
    Mfr. Model #
    DWE43114N
    Angle Grinder, 4-1/2" or 5" Wheel Dia., 13 A
    Sale Price $135.00 / each Offer Ends 09/29/18

    Web Price $181.00

  • Three-Flat Step Drill Bit, High Speed Steel, 9 Hole Sizes, 1/16" Step Thickness

    Brand
    LENOX
    Item #
    4XL23
    Mfr. Model #
    30882VB2
    Three-Flat Step Drill Bit, High Speed Steel, 9 Hole Si
    Sale Price $55.50 / each Offer Ends 09/29/18

    Web Price $65.75

  • 1/2 HP Automatic Submersible Sewage Pump, 115 Voltage, 50 GPM of Water @ 15 Ft. of Head

    Brand
    ZOELLER
    Item #
    2P552
    Mfr. Model #
    M267
    1/2 HP Automatic Submersible Sewage Pump, 115 Voltage,
    Sale Price $419.20 / each Offer Ends 09/27/18

    Web Price $556.00

  • 10-Piece Electricians Hole Saw Kit for Metal, Range of Saw Sizes: 7/8" to 2-1/2"

    Brand
    MILWAUKEE
    Item #
    3EJD7
    Mfr. Model #
    49-22-4095
    10-Piece Electricians Hole Saw Kit for Metal, Range of
    Sale Price $92.50 / each Offer Ends 09/28/18

    Web Price $98.25

  • Angle Grinder, 4-1/2" Wheel Dia., 11 Amps, 120VAC, 11,000 No Load RPM, Paddle Switch

    Brand
    DEWALT
    Item #
    32NL64
    Mfr. Model #
    DWE402G
    Angle Grinder, 4-1/2" Wheel Dia., 11 Amps, 120VAC,
    Sale Price $99.00 / each Offer Ends 09/29/18

    Web Price $127.00

  • 1/4" Cordless Impact Driver, 20.0 Voltage, 1400 in.-lb. Max. Torque, Battery Included

    Brand
    DEWALT
    Item #
    52HM44
    Mfr. Model #
    DCF885C1
    1/4" Cordless Impact Driver, 20.0 Voltage, 1400 in.-lb
    Sale Price $99.00 / each Offer Ends 10/30/18

    Web Price $171.00

  • Die Grinder, Corded, 1-1/2" Wheel Dia., 1/4" Arbor Hole, 120VAC, 4.2 Amps

    Brand
    DEWALT
    Item #
    30RV80
    Mfr. Model #
    DWE4887N
    Die Grinder, Corded, 1-1/2" Wheel Dia., 1/4"
    Sale Price $139.00 / each Offer Ends 09/29/18

    Web Price $203.50

  • C Standard Battery, Duracell CopperTop, Alkaline, PK4

    Brand
    DURACELL
    Item #
    3VY97
    Mfr. Model #
    MN1400R4ZX
    C Standard Battery, Duracell CopperTop, Alkaline, PK4
    Sale Price $9.71 / pkg. of 4 Offer Ends 09/30/18

    Web Price $10.70

  • Impact Bit Socket Set, 3/8In Dr, 6Pt, 10 Pc

    Brand
    PROTO
    Item #
    4JX01
    Mfr. Model #
    J72156
    Impact Bit Socket Set, 3/8In Dr, 6Pt, 10 Pc
    Sale Price $84.00 / each Offer Ends 09/29/18

    Web Price $116.55

  • Angle Grinder, 4-1/2" or 5" Wheel Dia., 13 Amps, 120VAC, 11,000 No Load RPM, Paddle Switch

    Brand
    DEWALT
    Item #
    54DD28
    Mfr. Model #
    DWE43114
    Angle Grinder, 4-1/2" or 5" Wheel Dia., 13 A
    Sale Price $135.00 / each Offer Ends 09/29/18

    Web Price $177.00

  • Convertible Retaining Ring Plier Sets, Number of Pieces: 6, For Bore Dia.: 3/8" to 3"

    Brand
    PROTO
    Item #
    4JV79
    Mfr. Model #
    J360A
    Convertible Retaining Ring Plier Sets, Number of Pieces:&#x
    Sale Price $112.00 / each Offer Ends 09/29/18

    Web Price $148.50

  • 3/8"Drive SAE/Metric Chrome Socket Wrench Set, Number of Pieces: 34

    Brand
    PROTO
    Item #
    33HE11
    Mfr. Model #
    J52230
    3/8"Drive SAE/Metric Chrome Socket Wrench Set, Number&
    Sale Price $248.00 / each Offer Ends 09/29/18

    Web Price $329.50

  • Internal/External Retaining Ring Plier Sets, Number of Pieces: 18, For Bore Dia.: 3/8" to 2"

    Brand
    PROTO
    Item #
    5C601
    Mfr. Model #
    J380
    Internal/External Retaining Ring Plier Sets, Number of Piec
    Sale Price $38.00 / each Offer Ends 09/29/18

    Web Price $49.80

  • 1/2"Drive SAE Chrome Socket Wrench Set, Number of Pieces: 30

    Brand
    PROTO
    Item #
    5C896
    Mfr. Model #
    J54126
    1/2"Drive SAE Chrome Socket Wrench Set, Number of
    Sale Price $392.00 / each Offer Ends 09/29/18

    Web Price $522.00

  • Chain Saw, Gas, 18 In. Bar, 40.2CC

    Brand
    ECHO
    Item #
    44X158
    Mfr. Model #
    CS-400-18
    Chain Saw, Gas, 18 In. Bar, 40.2CC
    Sale Price $329.00 / each Offer Ends 09/27/18

    Web Price $358.00

  • Convertible Retaining Ring Plier Sets, Number of Pieces: 12, For Bore Dia.: 3/8" to 3"

    Brand
    PROTO
    Item #
    5C602
    Mfr. Model #
    J360B
    Convertible Retaining Ring Plier Sets, Number of Pieces:&#x
    Sale Price $274.00 / each Offer Ends 09/29/18

    Web Price $365.00

  • Forged Alloy Steel Socket Bit Set with 3/8" Drive Size and Chrome Finish; Number of Pieces: 7

    Brand
    PROTO
    Item #
    1AF33
    Mfr. Model #
    J4900-7C
    Forged Alloy Steel Socket Bit Set with 3/8" Drive
    Sale Price $56.00 / each Offer Ends 09/29/18

    Web Price $75.04

  • 1/2" SAE Black Oxide Impact Socket Set, Number of Pieces: 15

    Brand
    PROTO
    Item #
    4JX12
    Mfr. Model #
    J74114
    1/2" SAE Black Oxide Impact Socket Set, Number of
    Sale Price $179.00 / each Offer Ends 09/29/18

    Web Price $238.00

  • 100 ft. x 10 ft. Polyethylene Construction Film, Clear

    Brand
    POLAR PLASTICS
    Item #
    4JX87
    Mfr. Model #
    C104
    100 ft. x 10 ft. Polyethylene Construction Film, Clear
    Sale Price $44.12 / each Offer Ends 09/27/18

    Web Price $52.25

  • Angle Grinder, 4-1/2" Wheel Dia., 11 Amps, 120VAC, 11,000 No Load RPM, Slide Switch

    Brand
    DEWALT
    Item #
    32NL65
    Mfr. Model #
    DWE4214
    Angle Grinder, 4-1/2" Wheel Dia., 11 Amps, 120VAC,
    Sale Price $89.00 / each Offer Ends 09/29/18

    Web Price $112.75

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More