Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

16 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Cordless Cable Cutter Kit, 20V, Li-Ion

    Brand
    DEWALT
    Item #
    49EM87
    Mfr. Model #
    DCE150D1
    Cordless Cable Cutter Kit,20V,Li-Ion
    Sale Price $999.00 / each Offer Ends 09/28/18

    Web Price $1,168.00

  • Heavy Duty Combination Vise, 6" Jaw Width, 6" Max. Opening, 3-3/4" Throat Depth

    Brand
    WESTWARD
    Item #
    3FDJ3
    Mfr. Model #
    3FDJ3
    Heavy Duty Combination Vise, 6" Jaw Width, 6" Max
    Sale Price $882.90 / each Offer Ends 10/01/18

    Web Price $991.00

  • SAE, Metric Socket Wrench Set, Number of Pieces: 184, Primary Application: General Purpose Tool Kits

    Brand
    PROTO
    Item #
    33HE02
    Mfr. Model #
    J47184-1
    SAE, Metric Socket Wrench Set, Number of Pieces: 184,&
    Sale Price $978.00 / each Offer Ends 09/29/18

    Web Price $1,504.00

  • Heavy Duty Machinist's Vise, 4" Jaw Width, 5" Max. Opening, 2-5/8" Throat Depth

    Brand
    WESTWARD
    Item #
    10D687
    Mfr. Model #
    10D687
    Heavy Duty Machinist's Vise, 4" Jaw Width, 5"
    Sale Price $891.90 / each Offer Ends 10/01/18

    Web Price $962.00

  • SAE Master Tool Set, Number of Pieces: 78, Primary Application: Starter

    Brand
    PROTO
    Item #
    100G48
    Mfr. Model #
    100G48
    SAE Master Tool Set, Number of Pieces: 78, Primary
    Sale Price $999.00 / each Offer Ends 09/29/18

    Web Price $1,426.00

  • Handheld Concrete Saw, 14" Blade Dia., 4-13/16" Cut Depth, 4-Stroke Engine, Wet/Dry Cut, 4.1 HP

    Brand
    MAKITA
    Item #
    19TG42
    Mfr. Model #
    EK7651H
    Handheld Concrete Saw, 14" Blade Dia., 4-13/16" C
    Sale Price $915.00 / each Offer Ends 09/29/18

    Web Price $1,603.00

  • Electronic Lock, Satin Chrome, 12 Button

    Brand
    TRILOGY BY ALARM LOCK
    Item #
    3CCK7
    Mfr. Model #
    DL5200 US26DGR
    Electronic Lock,Satin Chrome,12 Button
    Sale Price $998.80 / each Offer Ends 08/04/18

    Web Price $1,135.00

  • Photoelectric Area Sensor, 65 IP Rating, 0.10 to 7.00m Sensing Range, 40mm Beam Spacing

    Brand
    AUTONICS
    Item #
    32W322
    Mfr. Model #
    BW40-06P
    Photoelectric Area Sensor, 65 IP Rating, 0.10 to 7.00m
    Sale Price $148.84 / each Offer Ends 10/01/18

    Web Price $959.00

  • Photoelectric Area Sensor, 40 IP Rating, 0.10 to 5.00m Sensing Range, 20mm Beam Spacing

    Brand
    AUTONICS
    Item #
    32W345
    Mfr. Model #
    BWP20-16
    Photoelectric Area Sensor, 40 IP Rating, 0.10 to 5.00m
    Sale Price $148.84 / each Offer Ends 10/01/18

    Web Price $959.00

  • Photoelectric Area Sensor, 65 IP Rating, 0.10 to 7.00m Sensing Range, 40mm Beam Spacing

    Brand
    AUTONICS
    Item #
    32W321
    Mfr. Model #
    BW40-06
    Photoelectric Area Sensor, 65 IP Rating, 0.10 to 7.00m
    Sale Price $148.84 / each Offer Ends 10/01/18

    Web Price $959.00

  • Magnetic Drill Press, 120VAC, 1-3/8" Capacity Steel, 130/1600 No Load RPM

    Brand
    FEIN
    Item #
    54FH35
    Mfr. Model #
    JMU 137-2QW
    Magnetic Drill Press, 120VAC, 1-3/8" Capacity Steel, 1
    Sale Price $999.50 / each Offer Ends 09/29/18

    Web Price $1,496.00

  • Binocular, Wildlife, Roof, 8X

    Brand
    STEINER OPTICS
    Item #
    40CF29
    Mfr. Model #
    2302
    Binocular,Wildlife,Roof,8X
    Sale Price $999.99 / each Offer Ends 08/01/18

    Web Price $1,969.00

  • 60 Gal. Stationary Steel Air Tank

    Brand
    SPEEDAIRE
    Item #
    5Z364
    Mfr. Model #
    5Z364
    60 Gal. Stationary Steel Air Tank
    Web Price $976.00 / each
  • 3/8", 50 ft. Spring Return Hose Reel, 2000 psi Max. Pressure

    Brand
    SPEEDAIRE
    Item #
    45UZ53
    Mfr. Model #
    45UZ53
    3/8", 50 ft. Spring Return Hose Reel, 2000 psi&#x
    Sale Price $385.78 / each Offer Ends 10/01/18

    Web Price $973.00

  • 14 gal. Dust Extractor Wet/Dry Vacuum, 9.5 Amps, HEPA Filter Type

    Brand
    BOSCH
    Item #
    317D87
    Mfr. Model #
    VAC140AH + L-BOXX-3
    14 gal. Dust Extractor Wet/Dry Vacuum, 9.5 Amps, HEPA&
    Sale Price $911.50 / each Offer Ends 09/29/18

    Web Price $1,193.00

  • M18 Cordless Combination Kit, 18.0 Voltage, Number of Tools 2

    Brand
    MILWAUKEE
    Item #
    317A48
    Mfr. Model #
    2677-21 2706-20
    M18  Cordless Combination Kit, 18.0 Voltage, Number of
    Sale Price $999.00 / each Offer Ends 09/29/18

    Web Price $1,350.00

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More