Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

43 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Foot Clinch Carton Stapler, Bottom, Medium Duty, Staple Capacity 200, Crown 1-1/4"

    Brand
    WESTWARD
    Item #
    4PMD7
    Mfr. Model #
    4PMD7
    Foot Clinch Carton Stapler, Bottom, Medium Duty, Staple Cap
    Clearance Price $813.20 / each

    Web Price $856.00

  • Starter Wire Shelving Unit, 48"W x 36"D x 63"H, 4 Shelves, Stainless Steel Finish, Silver

    Brand
    GRAINGER APPROVED
    Item #
    2KPU5
    Mfr. Model #
    2KPU5
    Starter Wire Shelving Unit, 48"W x 36"D x 63"
    Clearance Price $829.99 / each

    Web Price $2,304.00

  • Gray Cube Truck, 20.0 cu. ft. Capacity, 800 lb. Load Capacity

    Brand
    GRAINGER APPROVED
    Item #
    4AAD1
    Mfr. Model #
    G18-GGX-BUA-4HNN
    Gray Cube Truck, 20.0 cu. ft. Capacity, 800 lb. Load&#
    Clearance Price $886.50 / each

    Web Price $985.00

  • Stainless Steel Flat Handle Utility Cart, 1200 lb. Load Capacity, Number of Shelves: 3

    Brand
    GRAINGER APPROVED
    Item #
    11A463
    Mfr. Model #
    11A463
    Stainless Steel Flat Handle Utility Cart, 1200 lb. Load
    Clearance Price $879.70 / each

    Web Price $926.00

  • Pendulum Self-Leveling Leveling and Alignment Laser Kit, Horizontal and Vertical, Interior and Exter

    Brand
    BOSCH
    Item #
    38EW47
    Mfr. Model #
    GLL 3-80 LR 2
    Pendulum Self-Leveling Leveling and Alignment Laser Kit, Horizon
    Web Price $802.00 / each
  • 40.0 cal./cm2 Arc Flash Protection Clothing Kit, 4-HRC, Green, S

    Brand
    SALISBURY
    Item #
    30L318
    Mfr. Model #
    SK40PLTS
    40.0 cal./cm2 Arc Flash Protection Clothing Kit, 4-HRC,
    Clearance Price $896.73 / each

    Web Price $1,949.00

  • Counter Top Inline Water Dispenser for Cold, Hot Water

    Brand
    PURLOGIX
    Item #
    12X256
    Mfr. Model #
    PCMV-1000NB
    Counter Top Inline Water Dispenser for Cold, Hot Water
    Web Price $893.00 / each
  • 60" LED Standard, 120 Hz

    Brand
    SAMSUNG
    Item #
    40WX69
    Mfr. Model #
    UN60J6200AF
    60" LED Standard, 120 Hz
    Clearance Price $861.30 / each

    Web Price $957.00

  • Red Heavy Duty Top Chest, 19" H X 27" W X 18" D, Number of Drawers: 8

    Brand
    PROTO
    Item #
    1ZML5
    Mfr. Model #
    J442719-8RD
    Red Heavy Duty Top Chest, 19" H X 27" W
    Web Price $884.00 / each
  • 24W LED Tripod Remote Area Lighting System, Yellow, 1030 Lumens

    Brand
    SMITHLIGHT
    Item #
    16Y224
    Mfr. Model #
    IN120LB
    24W LED Tripod Remote Area Lighting System, Yellow, 1030&#x
    Clearance Price $865.80 / each

    Web Price $962.00

  • Manual Chain Hoist, 2000 lb. Load Capacity, 10 ft. Hoist Lift, 1-1/8" Hook Opening

    Brand
    CM CYCLONE
    Item #
    4ZW92
    Mfr. Model #
    4624
    Manual Chain Hoist, 2000 lb. Load Capacity, 10 ft. Hoi
    Clearance Price $835.14 / each

    Web Price $1,106.00

  • 80W LED Self-Righting Temporary Job Site Light, Yellow, 8600 Lumens

    Brand
    WOBBLE LIGHT
    Item #
    16Y229
    Mfr. Model #
    11136LED
    80W LED Self-Righting Temporary Job Site Light, Yellow, 860
    Clearance Price $800.10 / each

    Web Price $889.00

  • Cast Aluminum, Fixed Nozzle Automatic Hand Dryer

    Brand
    DAYTON
    Item #
    22UZ67
    Mfr. Model #
    22UZ67
    Cast Aluminum, Fixed Nozzle Automatic Hand Dryer
    Web Price $878.00 / each
  • 9128 Lumens LED Floodlight, Bronze, LED Replacement For 320W HPS/MH

    Brand
    LUMAPRO
    Item #
    30UH89
    Mfr. Model #
    30UH89
    9128 Lumens LED Floodlight, Bronze, LED Replacement For 320
    Clearance Price $839.62 / each

    Web Price $1,340.00

  • 20 tons Single Acting Low Height Steel Hand Jack, 1" Stroke Length

    Brand
    WESTWARD
    Item #
    3CFL2
    Mfr. Model #
    3CFL2
    20 tons Single Acting Low Height Steel Hand Jack, 1&qu
    Clearance Price $852.39 / each

    Web Price $1,345.00

  • 62-1/2"D x 80"W Octagon Expanded Metal ADA Picnic Table, Green

    Brand
    GRAINGER APPROVED
    Item #
    4HUV8
    Mfr. Model #
    4HUV8
    62-1/2"D x 80"W Octagon Expanded Metal ADA Picnic
    Clearance Price $877.80 / each

    Web Price $924.00

  • 63-1/2"D x 81"W Oval Expanded Metal ADA Picnic Table, Blue

    Brand
    GRAINGER APPROVED
    Item #
    4HUP8
    Mfr. Model #
    4HUP8
    63-1/2"D x 81"W Oval Expanded Metal ADA Picnic&#x
    Web Price $888.00 / each
  • PBI®/Kevlar®, Turnout Pants, Size: M, Fits Waist Size 34 to 36", 29" Inseam

    Brand
    GRAINGER APPROVED
    Item #
    9LAH1
    Mfr. Model #
    LABPROXPNT MED
    PBI®/Kevlar®,  Turnout Pants, Size: M, Fits Wa
    Web Price $833.00 / each
  • Cast Aluminum, Integral Nozzle Automatic Hand Dryer

    Brand
    DAYTON
    Item #
    22UZ66
    Mfr. Model #
    22UZ66
    Cast Aluminum, Integral Nozzle Automatic Hand Dryer
    Web Price $823.00 / each
  • 1/2 HP Manual Submersible Sewage Pump, 230 Voltage

    Brand
    DAYTON
    Item #
    4HU82
    Mfr. Model #
    4HU82
    1/2 HP Manual Submersible Sewage Pump, 230 Voltage
    Clearance Price $838.85 / each

    Web Price $883.00

  • 500 Ft. Bulk Push-On Multipurpose Air Hose, Black

    Brand
    GRAINGER APPROVED
    Item #
    3DVE9
    Mfr. Model #
    3DVE9
    500 Ft. Bulk Push-On Multipurpose Air Hose, Black
    Clearance Price $842.20 / each

    Web Price $2,361.00

  • 1/2 HP Manual Submersible Sewage Pump, 230 Voltage

    Brand
    DAYTON
    Item #
    3BB92
    Mfr. Model #
    3BB92
    1/2 HP Manual Submersible Sewage Pump, 230 Voltage
    Clearance Price $822.70 / each

    Web Price $866.00

  • Royal Blue Manual Slide Under Header Mount Curtain Door 10 ft.W x 10 ft.H"

    Brand
    GRAINGER APPROVED
    Item #
    1PEG8
    Mfr. Model #
    BBS10X10
    Royal Blue Manual Slide Under Header Mount Curtain Door
    Web Price $853.00 / each
  • Digital Video Recorder, 16CH, 480 fps, 1TB

    Brand
    SPECO TECHNOLOGIES
    Item #
    33UD20
    Mfr. Model #
    D16CX1TB
    Digital Video Recorder,16CH,480 fps,1TB
    Clearance Price $818.50 / each

    Web Price $1,158.00

  • SILHOUETTE 26 gal. Square Open Top Decorative Fire-Resistant Trash Can, 31-1/4"H, Silver

    Brand
    RUBBERMAID
    Item #
    2KDX9
    Mfr. Model #
    FGDRR24TSS
    SILHOUETTE 26 gal. Square Open Top Decorative Fire-Resistant
    Clearance Price $866.16 / each

    Web Price $962.40

  • Aluminum Crossover Truck Box, Silver, Single, 10.7 cu. ft.

    Brand
    JOBOX
    Item #
    5HE72
    Mfr. Model #
    JAC1387980
    Aluminum Crossover Truck Box, Silver, Single, 10.7 cu. ft.
    Clearance Price $810.35 / each

    Web Price $853.00

  • Streamliner® DC Unit, 125cc Capacity (Oz.), 4-1/2 Height (In.), 1 4" NPT, 2 Dia. (In.)

    Brand
    TRICO
    Item #
    12J024
    Mfr. Model #
    33948
    Streamliner® DC Unit, 125cc Capacity (Oz.), 4-1/2&
    Clearance Price $860.33 / pkg. of 10

    Web Price $1,304.00

  • 42" x 19-1/4" x 66-3/8" 5 File Cabinet, Putty

    Brand
    MBI
    Item #
    2MZA4
    Mfr. Model #
    J-19069G-PU
    42" x 19-1/4" x 66-3/8" 5 File Cabinet,
    Web Price $801.00 / each
  • 120VAC Heavy Industrial Retractable Cord Reel; Number of Outlets: 0, Cord Included: Yes

    Brand
    COXREELS
    Item #
    46V018
    Mfr. Model #
    PC24-0012-X
    120VAC Heavy Industrial Retractable Cord Reel; Number of&#x
    Web Price $823.00 / each
  • Part A Beige, Part B Blue Silicone Rubber, 1 PR

    Brand
    MOMENTIVE
    Item #
    44X065
    Mfr. Model #
    RTV630 010
    Part A Beige, Part B Blue Silicone Rubber, 1 PR
    Clearance Price $895.50 / pair

    Web Price $995.00

  • 10 HP General Purpose Motor, 3-Phase, 3600 Nameplate RPM, Voltage 208-230/460, Frame 215TC

    Brand
    USEM
    Item #
    23J936
    Mfr. Model #
    U10E1DCR
    10 HP General Purpose Motor,3-Phase,3600 Nameplate RPM,Voltage 2
    Clearance Price $803.70 / each

    Web Price $846.00

  • Hydronic Heater, 120V, 118 CFM

    Brand
    THERMAQUIET
    Item #
    45J511
    Mfr. Model #
    DL145-WM
    Hydronic Heater,120V,118 CFM
    Clearance Price $826.30 / each

    Web Price $1,163.00

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More