Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

43 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • 8" x 16-1/4" x 15-3/4" 104 Watt LED Wall Pack, Dark Bronze

    Brand
    LITHONIA LIGHTING
    Item #
    39X632
    Mfr. Model #
    TWH LED 30C 50K
    8" x 16-1/4" x 15-3/4" 104 Watt LED
    Clearance Price $730.55 / each

    Web Price $769.00

  • Brass Bathroom Faucet, Sensor Handle Type, No. of Handles: 0

    Brand
    SLOAN
    Item #
    5YJP7
    Mfr. Model #
    EBF650
    Brass Bathroom Faucet, Sensor Handle Type, No. of Handles&#
    Web Price $718.00 / each
  • Snow Blower, Clearing Path: 24", Fuel Type: Gas, 11" Auger Diameter

    Brand
    ARIENS
    Item #
    31MJ51
    Mfr. Model #
    920021
    Snow Blower, Clearing Path:  24", Fuel Type:
    Clearance Price $751.94 / each

    Web Price $885.00

  • Circuit Tracing Kit, 9 to 300VAC, Enrgzd

    Brand
    GREENLEE
    Item #
    6T095
    Mfr. Model #
    2007
    Circuit Tracing Kit, 9 to 300VAC, Enrgzd
    Clearance Price $744.88 / each

    Web Price $784.08

  • Light Commercial/Residential 115VACV Portable Air Conditioner, 12,000 BtuH Cooling

    Brand
    FRIGIDAIRE
    Item #
    40XA86
    Mfr. Model #
    FFPW12C2R1
    Light Commercial/Residential 115VACV Portable Air Conditioner, 1
    Web Price $709.00 / each
  • Recoil Gasoline Portable Generator, 6500W, Gas, 8125 Surge Watts, 120VAC/240VAC

    Brand
    CHAMPION POWER EQUIPMENT
    Item #
    53EC37
    Mfr. Model #
    100109
    Recoil Gasoline Portable Generator,6500W,Gas, 8125 Surge Watts,
    Web Price $745.00 / each
  • 208/230V Electric Wall Air Conditioner w/Heat, 13,600/14,000 BtuH Cooling, Cool Gray, Includes: Trim

    Brand
    FRIGIDAIRE
    Item #
    22XR35
    Mfr. Model #
    FFTH14222
    208/230V Electric Wall Air Conditioner w/Heat, 13,600/
    Web Price $752.00 / each
  • 55" LED Commercial, 60 Hz

    Brand
    RCA
    Item #
    32RT40
    Mfr. Model #
    J55BE926
    55" LED Commercial, 60 Hz
    Web Price $776.00 / each
  • Combination Bench and Belt Grinder, 8 In.

    Brand
    LINISHALL
    Item #
    49U750
    Mfr. Model #
    BG8/915
    Combination Bench and Belt Grinder, 8 In.
    Clearance Price $735.30 / each

    Web Price $774.00

  • Brass Bathroom Faucet, Sensor Handle Type, No. of Handles: 0

    Brand
    SLOAN
    Item #
    5YJP9
    Mfr. Model #
    EBF85-4
    Brass Bathroom Faucet, Sensor Handle Type, No. of Handles&#
    Clearance Price $721.05 / each

    Web Price $759.00

  • Snow Thrower, Clearing Path: 20", Fuel Type: Gas, 11" Auger Diameter

    Brand
    ARIENS
    Item #
    49XX61
    Mfr. Model #
    920024
    Snow Thrower, Clearing Path:  20", Fuel Type:
    Clearance Price $702.00 / each

    Web Price $780.00

  • Shielded Category Cable, Jacket Color: Blue, Number of Conductor Pairs: 4, 1000 ft. Length

    Brand
    GENSPEED
    Item #
    1MWX9
    Mfr. Model #
    W7133786
    Shielded Category Cable, Jacket Color: Blue, Number of
    Clearance Price $728.10 / each

    Web Price $809.00

  • Cordless Chainsaw Kit, 12 in., 36V

    Brand
    MAKITA
    Item #
    49U820
    Mfr. Model #
    HCU02C1
    Cordless Chainsaw Kit, 12 in., 36V
    Clearance Price $779.00 / each

    Web Price $820.00

  • 3 Phase Surge Protection Device, 480VAC Delta

    Brand
    EATON
    Item #
    5RAC1
    Mfr. Model #
    CVX100-480D
    3 Phase Surge Protection Device, 480VAC Delta
    Clearance Price $782.80 / each

    Web Price $824.00

  • Control Transformer, Input Voltage: 240VAC, 480VAC, Output Voltage: 120VAC

    Brand
    ACME ELECTRIC
    Item #
    4LDX8
    Mfr. Model #
    TA281220
    Control Transformer, Input Voltage: 240VAC, 480VAC, Output
    Clearance Price $772.35 / each

    Web Price $813.00

  • Turnout Coat, Black, 2XL, Nomex IIIA

    Brand
    VANGUARD
    Item #
    3MZR7
    Mfr. Model #
    CVNG-802-809-41-BBB-RS
    Turnout Coat, Black, 2XL, Nomex IIIA
    Clearance Price $782.00 / each

    Web Price $1,085.00

  • Cast Aluminum, Integral Nozzle Automatic Hand Dryer

    Brand
    DAYTON
    Item #
    22UZ66
    Mfr. Model #
    22UZ66
    Cast Aluminum, Integral Nozzle Automatic Hand Dryer
    Clearance Price $740.70 / each

    Web Price $823.00

  • PBI®/Kevlar®, Turnout Pants, Size: M, Fits Waist Size 34 to 36", 29" Inseam

    Brand
    GRAINGER APPROVED
    Item #
    9LAH1
    Mfr. Model #
    LABPROXPNT MED
    PBI®/Kevlar®,  Turnout Pants, Size: M, Fits Wa
    Clearance Price $749.70 / each

    Web Price $833.00

  • Magnetic Grate, Round, Rare Earth, 12in dia

    Brand
    GRAINGER APPROVED
    Item #
    34TA39
    Mfr. Model #
    34TA39
    Magnetic Grate, Round, Rare Earth, 12in dia
    Clearance Price $718.86 / each

    Web Price $1,645.00

  • Front Steerman Skates, 5510 lb., Swivel

    Brand
    DAYTON
    Item #
    5ERJ9
    Mfr. Model #
    5ERJ9
    Front Steerman Skates, 5510 lb., Swivel
    Clearance Price $780.90 / each

    Web Price $822.00

  • Lateral File Cabinet, 4 Drawers, Black

    Brand
    GRAINGER APPROVED
    Item #
    8TW50
    Mfr. Model #
    E304L-BLK
    Lateral File Cabinet, 4 Drawers, Black
    Clearance Price $764.75 / each

    Web Price $805.00

  • 36-1/2"L x 18-1/4"W x 70"H Chrome Steel Wire Cart, 1200 lb. Load Capacity

    Brand
    GRAINGER APPROVED
    Item #
    1DYF3
    Mfr. Model #
    1DYF3
    36-1/2"L x 18-1/4"W x 70"H Chrome Steel
    Web Price $785.00 / each
  • Aluminum Topside Truck Box, Silver, Double, 8.5 cu. ft.

    Brand
    WESTWARD
    Item #
    6GCP3
    Mfr. Model #
    6GCP3
    Aluminum Topside Truck Box, Silver, Double, 8.5 cu. ft.
    Clearance Price $760.50 / each

    Web Price $845.00

  • Drafter Kit 115V

    Brand
    DAYTON
    Item #
    32RU90
    Mfr. Model #
    11ASRM1-200
    Drafter Kit 115V
    Clearance Price $769.50 / each

    Web Price $810.00

  • 25 ft. Nitrile Gasoline Hose, 3"

    Brand
    GRAINGER APPROVED
    Item #
    4YLR5
    Mfr. Model #
    4YLR5
    25 ft. Nitrile Gasoline Hose, 3"
    Clearance Price $702.32 / each

    Web Price $1,003.00

  • 42" x 19-1/4" x 66-3/8" 5 File Cabinet, Putty

    Brand
    MBI
    Item #
    2MZA4
    Mfr. Model #
    J-19069G-PU
    42" x 19-1/4" x 66-3/8" 5 File Cabinet,
    Clearance Price $720.90 / each

    Web Price $801.00

  • Pressure Control Valve, 115 to 250 psi, 3/8" NPT, 5.0 gpm, Stainless Steel

    Brand
    PARKER
    Item #
    20JT54
    Mfr. Model #
    647B-4-3/8-2
    Pressure Control Valve, 115 to 250 psi, 3/8" NPT,
    Clearance Price $748.77 / each

    Web Price $5,325.00

  • 27-3/8" x 10-7/8" x 3-1/2" Linear High Bay with 24,100 Lumens and Wide Light Distribution

    Brand
    GE LIGHTING
    Item #
    48TL31
    Mfr. Model #
    ABV202V471NVSTKNW1PK
    27-3/8" x 10-7/8" x 3-1/2" Linear High&
    Clearance Price $705.85 / each

    Web Price $743.00

  • Brown Heavy Duty Side Cabinet, 33-1/8" H X 13-5/8" W X 20" X D, Number of Drawers: 6

    Brand
    KENNEDY
    Item #
    414Y05
    Mfr. Model #
    306XB
    Brown Heavy Duty Side Cabinet, 33-1/8" H X 13-5&#
    Clearance Price $767.03 / each

    Web Price $807.40

  • 42" x 19-1/4" x 53-1/4" 4-Drawer 800 Series File Cabinet, Black

    Brand
    SANDUSKY
    Item #
    49J330
    Mfr. Model #
    LF8F424-09
    42" x 19-1/4" x 53-1/4" 4-Drawer 800 Se
    Clearance Price $746.70 / each

    Web Price $786.00

  • 10", Assembled Downblast Ventilator, Direct-Drive

    Brand
    FANTECH
    Item #
    15W755
    Mfr. Model #
    REC 10XL
    10", Assembled Downblast Ventilator, Direct-Drive
    Clearance Price $750.50 / each

    Web Price $790.00

  • Streamliner® DC Unit, 60cc Capacity (Oz.), 3 Height (In.), 1 4" NPT, 2 Dia. (In.)

    Brand
    TRICO
    Item #
    12J030
    Mfr. Model #
    33928
    Streamliner® DC Unit, 60cc Capacity (Oz.), 3 Heigh
    Clearance Price $754.09 / each

    Web Price $1,143.00

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More