Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

29 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • 20V MAX® Cordless Combination Kit, 20.0 Voltage, Number of Tools 5

    Brand
    DEWALT
    Item #
    24T871
    Mfr. Model #
    DCK592L2
    20V MAX® Cordless Combination Kit, 20.0 Voltage, Number
    Sale Price $629.00 / each Offer Ends 12/30/18

    Web Price $701.00

  • Industrial Duty Air Impact Wrench, 1" Square Drive Size 100 to 1350 ft.-lb.

    Brand
    INGERSOLL RAND
    Item #
    52JG37
    Mfr. Model #
    2155QIMAX
    Industrial Duty Air Impact Wrench, 1" Square Drive Siz
    Sale Price $692.90 / each Offer Ends 12/30/18

    Web Price $845.00

  • Cordless Rotary Hammer Kit, 20.0 Voltage, 0 to 4000 Blows per Minute, Battery Included

    Brand
    DEWALT
    Item #
    52YP68
    Mfr. Model #
    DCH293R2
    Cordless Rotary Hammer Kit, 20.0 Voltage, 0 to 4000 Bl
    Sale Price $629.00 / each Offer Ends 12/30/18

    Web Price $760.32

  • Condensate Oil/Water Separator

    Brand
    INGERSOLL RAND
    Item #
    2KMP6
    Mfr. Model #
    PSG-7
    Condensate Oil/Water Separator
    Sale Price $669.60 / each Offer Ends 12/31/18

    Web Price $837.00

  • Siphon-Feed Abrasive Blast Cabinet, Work Dimensions: 35 x 23 x 23 , Overall: 38 x 58 x 24

    Brand
    ALC
    Item #
    15E779
    Mfr. Model #
    40391
    Siphon-Feed Abrasive Blast Cabinet, Work Dimensions: 35 &#x
    Sale Price $617.60 / each Offer Ends 12/30/18

    Web Price $772.00

  • Standard Cordless Combination Kit, 18.0 Voltage, Number of Tools 4

    Brand
    BOSCH
    Item #
    49AX66
    Mfr. Model #
    CLPK430-181
    Standard Cordless Combination Kit, 18.0 Voltage, Number of
    Sale Price $681.97 / each Offer Ends 12/30/18

    Web Price $707.00

  • Dust Collector, Portable, 150 cfm

    Brand
    DAYTON
    Item #
    48WE47
    Mfr. Model #
    48WE47
    Dust Collector, Portable, 150 cfm
    Sale Price $648.55 / each Offer Ends 12/31/18

    Web Price $763.00

  • Milling Machine Starter Kit, R 8, 29 Pc

    Brand
    DAYTON
    Item #
    4LEX9
    Mfr. Model #
    4LEX9
    Milling Machine Starter Kit, R 8, 29 Pc
    Sale Price $682.20 / each Offer Ends 12/31/18

    Web Price $758.00

  • Cordless Rotary Hammer, 20.0 Voltage, 0 to 4600 Blows per Minute

    Brand
    DEWALT
    Item #
    437T05
    Mfr. Model #
    DCH273P2DHO
    Cordless Rotary Hammer, 20.0 Voltage, 0 to 4600 Blows
    Sale Price $659.00 / each Offer Ends 12/30/18

    Web Price $713.00

  • Drain Gun Kit, 18.0V, 50 ft. Max. Run

    Brand
    MILWAUKEE
    Item #
    422W07
    Mfr. Model #
    2772B-21XC
    Drain Gun Kit, 18.0V, 50 ft. Max. Run
    Sale Price $649.00 / each Offer Ends 12/31/18

    Web Price $821.80

  • 120VAC Brass Solenoid Valve, 1/4" Pipe Size

    Brand
    REDHAT
    Item #
    24W678
    Mfr. Model #
    EF8342G020120/60DA
    120VAC Brass Solenoid Valve, 1/4" Pipe Size
    Sale Price $644.40 / each Offer Ends 12/31/18

    Web Price $716.00

  • Rotary Jaw Vise, Jaw W 6 In, Jaw Open 6 In

    Brand
    DAYTON
    Item #
    4CPF9
    Mfr. Model #
    4CPF9
    Rotary Jaw Vise, Jaw W 6 In, Jaw Open 6 In
    Sale Price $604.80 / each Offer Ends 01/15/19

    Web Price $1,407.00

  • 5 tons Single Acting Low Height Steel Hand Jack, 1/4" Stroke Length

    Brand
    WESTWARD
    Item #
    3CFK6
    Mfr. Model #
    3CFK6
    5 tons Single Acting Low Height Steel Hand Jack, 1
    Sale Price $609.76 / each Offer Ends 01/15/19

    Web Price $872.00

  • 5 tons Single Acting Low Profile Steel Hand Jack, 1" Stroke Length

    Brand
    WESTWARD
    Item #
    3CFK7
    Mfr. Model #
    3CFK7
    5 tons Single Acting Low Profile Steel Hand Jack, 1&qu
    Sale Price $624.13 / each Offer Ends 01/15/19

    Web Price $992.00

  • Guide Rail System, For Use With 12U565 to 12U580

    Brand
    DAYTON
    Item #
    20Y788
    Mfr. Model #
    20Y788
    Guide Rail System, For Use With 12U565 to 12U580
    Sale Price $658.04 / each Offer Ends 01/15/19

    Web Price $1,305.00

  • Tilting Vise 3Way, Jaw 6 In, Jaw Open 6 In

    Brand
    DAYTON
    Item #
    4CPF4
    Mfr. Model #
    4CPF4
    Tilting Vise 3Way, Jaw 6 In, Jaw Open 6 In
    Sale Price $634.40 / each Offer Ends 01/15/19

    Web Price $1,234.00

  • Photoelectric Area Sensor, 65 IP Rating, 0.10 to 7.00m Sensing Range, 20mm Beam Spacing

    Brand
    AUTONICS
    Item #
    32W317
    Mfr. Model #
    BW20-48
    Photoelectric Area Sensor, 65 IP Rating, 0.10 to 7.00m
    Sale Price $626.90 / each Offer Ends 01/15/19

    Web Price $4,033.00

  • Photoelectric Area Sensor, 65 IP Rating, 0.10 to 7.00m Sensing Range, 20mm Beam Spacing

    Brand
    AUTONICS
    Item #
    32W318
    Mfr. Model #
    BW20-48P
    Photoelectric Area Sensor, 65 IP Rating, 0.10 to 7.00m
    Sale Price $626.90 / each Offer Ends 01/15/19

    Web Price $4,033.00

  • Laboratory Cart, Welded Tubular Steel

    Brand
    LABCONCO
    Item #
    49YA17
    Mfr. Model #
    8025000PNK
    Laboratory Cart, Welded Tubular Steel
    Sale Price $630.49 / each Offer Ends 11/30/18

    Web Price $710.00

  • Vacuum Manifold, SS Funnel, 6-Place

    Brand
    LAB SAFETY SUPPLY
    Item #
    46Z320
    Mfr. Model #
    46Z320
    Vacuum Manifold, SS Funnel, 6-Place
    Sale Price $660.80 / each Offer Ends 01/15/19

    Web Price $2,248.00

  • 3/8", 50 ft. Spring Return Hose Reel, 2000 psi Max. Pressure

    Brand
    SPEEDAIRE
    Item #
    45UZ53
    Mfr. Model #
    45UZ53
    3/8", 50 ft. Spring Return Hose Reel, 2000 psi&#x
    Sale Price $679.40 / each Offer Ends 01/15/19

    Web Price $973.00

  • Cordless Miter Saw Kit, Battery Included, 36.0 Volts, 10" Blade Dia., Slide: Yes, Bevel: Yes

    Brand
    MAKITA
    Item #
    392N86
    Mfr. Model #
    XSL06PT + BL1850B-2
    Cordless Miter Saw Kit, Battery Included, 36.0 Volts, 10&qu
    Sale Price $699.00 / each Offer Ends 12/30/18

    Web Price $1,078.00

  • LXT Cordless Combination Kit, 18.0 Voltage, Number of Tools 4

    Brand
    MAKITA
    Item #
    392N94
    Mfr. Model #
    XT330T + XAG04Z
    LXT Cordless Combination Kit, 18.0 Voltage, Number of Tools
    Sale Price $605.20 / each Offer Ends 12/30/18

    Web Price $846.00

  • Cordless Rotary Hammer Kit, 36.0 Voltage, 0 to 5000 Blows per Minute, Battery Included

    Brand
    MAKITA
    Item #
    392N81
    Mfr. Model #
    XRH05PT + BL1850B-2
    Cordless Rotary Hammer Kit, 36.0 Voltage, 0 to 5000 Bl
    Sale Price $659.00 / each Offer Ends 12/30/18

    Web Price $983.00

  • Cordless Rotary Hammer Kit, 18.0 Voltage, 0 to 4900 Blows per Minute, Battery Included

    Brand
    MILWAUKEE
    Item #
    162P81
    Mfr. Model #
    2712-22DE 2783-20
    Cordless Rotary Hammer Kit, 18.0 Voltage, 0 to 4900 Bl
    Sale Price $649.00 / each Offer Ends 12/31/18

    Web Price $922.00

  • 60.0V Cordless Track Saw Kit, 1-3/4" Cutting Thickness, Battery Included

    Brand
    DEWALT
    Item #
    54JJ55
    Mfr. Model #
    DCS520ST1
    60.0V Cordless Track Saw Kit, 1-3/4" Cutting Thickness
    Sale Price $669.00 / each Offer Ends 01/30/19

    Web Price $782.32

  • Cordless Combination Kit, 18.0 Voltage, Number of Tools 2

    Brand
    METABO
    Item #
    276T08
    Mfr. Model #
    WPB 18 LTX 150 BL + MBS 18 LTX 2.5
    Cordless Combination Kit, 18.0 Voltage, Number of Tools 2
    Sale Price $699.00 / each Offer Ends 12/30/18

    Web Price $821.00

  • LXT Cordless Combination Kit, 18.0 Voltage, Number of Tools 4

    Brand
    MAKITA
    Item #
    278W63
    Mfr. Model #
    XT450T + BL1850B-2
    LXT Cordless Combination Kit, 18.0 Voltage, Number of Tools
    Sale Price $639.00 / each Offer Ends 12/30/18

    Web Price $1,052.00

  • LXT Cordless Combination Kit, 18.0 Voltage, Number of Tools 4

    Brand
    MAKITA
    Item #
    278W61
    Mfr. Model #
    XT448T + BL1850B-2
    LXT Cordless Combination Kit, 18.0 Voltage, Number of Tools
    Sale Price $689.00 / each Offer Ends 12/30/18

    Web Price $1,092.00

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More