Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

57 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • 24-1/2" x 22-1/2" x 62-3/4" Steel Mobile Computer Cabinet, Black

    Brand
    GRAINGER APPROVED
    Item #
    1YCB2
    Mfr. Model #
    1YCB2
    24-1/2" x 22-1/2" x 62-3/4" Steel Mobil
    Web Price $675.00 / each
  • 12.0 cal./cm2 Arc Flash Protection Clothing Kit, 2-HRC, Navy Blue, 2XL

    Brand
    SALISBURY
    Item #
    30L122
    Mfr. Model #
    SKCA112XL-1200
    12.0 cal./cm2 Arc Flash Protection Clothing Kit, 2-HRC,
    Clearance Price $603.90 / each

    Web Price $671.00

  • Key Cabinet, 730 Keys

    Brand
    MASTER LOCK
    Item #
    6MCN9
    Mfr. Model #
    7130D
    Key Cabinet, 730 Keys
    Web Price $645.00 / each
  • 208/230 Wall Air Conditioner, 13,600/14,000 BtuH Cooling, Cool Gray, Includes: Trim Kit

    Brand
    FRIGIDAIRE
    Item #
    22XR34
    Mfr. Model #
    FFTA1422R2
    208/230 Wall Air Conditioner, 13,600/14,000 BtuH Cooling,&#
    Clearance Price $623.70 / each

    Web Price $693.00

  • 22" x 22" Round Reflector with Area Light Distribution

    Brand
    LUMAPRO
    Item #
    4RNK4
    Mfr. Model #
    4RNK4
    22" x 22" Round Reflector with Area Light Distrib
    Web Price $625.90 / each
  • Aluminum, Fixed Nozzle Automatic Hand Dryer, 120 Voltage

    Brand
    DAYTON
    Item #
    6PGK6
    Mfr. Model #
    6PGK6
    Aluminum, Fixed Nozzle Automatic Hand Dryer, 120 Voltage
    Clearance Price $609.00 / each

    Web Price $818.00

  • 45" x 15-3/4" x 3-1/4" Linear High Bay with 24000 Lumens and Narrow Light Distribution

    Brand
    LITHONIA LIGHTING
    Item #
    26X680
    Mfr. Model #
    IBL 24L ND LP740 DLC
    45" x 15-3/4" x 3-1/4" Linear High Bay&
    Clearance Price $666.78 / each

    Web Price $1,059.00

  • Sound Level Meter, Digital 60 to 143 dB

    Brand
    EXTECH
    Item #
    38W991
    Mfr. Model #
    SL355
    Sound Level Meter, Digital 60 to 143 dB
    Clearance Price $664.05 / each

    Web Price $699.00

  • Battery Tester

    Brand
    OTC
    Item #
    19XY39
    Mfr. Model #
    3167
    Battery Tester
    Web Price $635.00 / each
  • M18 FUEL Cordless Combination Kit, 18.0 Voltage, Number of Tools 4

    Brand
    MILWAUKEE
    Item #
    39EP06
    Mfr. Model #
    2896-24
    M18 FUEL  Cordless Combination Kit, 18.0 Voltage, Number&#x
    Clearance Price $635.40 / each

    Web Price $706.00

  • 45" x 15-3/4" x 3-1/4" Linear High Bay with 25,000 Lumens and Wide Light Distribution

    Brand
    LITHONIA LIGHTING
    Item #
    26X682
    Mfr. Model #
    IBL 24L WD LP740 DLC
    45" x 15-3/4" x 3-1/4" Linear High Bay&
    Clearance Price $666.78 / each

    Web Price $1,059.00

  • Recoil Gasoline Portable Generator, 5250 Rated Watts, 7000 Surge Watts, 120VAC/240VAC

    Brand
    POWERBOSS
    Item #
    45TP57
    Mfr. Model #
    30660
    Recoil Gasoline Portable Generator, 5250 Rated Watts, 7000
    Clearance Price $601.20 / each

    Web Price $668.00

  • 4 gal. Flammable Cabinet, 22-1/2" x 17-1/2" x 18", Self-Closing Door Type

    Brand
    EAGLE
    Item #
    4HPV3
    Mfr. Model #
    1903 BEIGE
    4 gal. Flammable Cabinet, 22-1/2" x 17-1/2"
    Web Price $637.00 / each
  • 1/2", 50 ft. Spring Return Hose Reel, 300 psi Max. Pressure

    Brand
    REELCRAFT
    Item #
    38EE95
    Mfr. Model #
    LC800 OLS
    1/2", 50 ft. Spring Return Hose Reel, 300 psi
    Clearance Price $656.10 / each

    Web Price $729.00

  • 7-3/4" x 16-1/8" x 15-1/2" 67 Watt LED Wall Pack, Dark Bronze

    Brand
    LITHONIA LIGHTING
    Item #
    39X635
    Mfr. Model #
    TWP LED 30C 50K
    7-3/4" x 16-1/8" x 15-1/2" 67 Watt
    Clearance Price $692.10 / each

    Web Price $769.00

  • 4.7 HP Abrasive Cut-Off Machine, 12" Blade Dia., 5/8"-11 Arbor Size, 120 Voltage

    Brand
    BOSCH
    Item #
    30RW58
    Mfr. Model #
    1364
    4.7 HP Abrasive Cut-Off Machine, 12" Blade Dia., 5
    Clearance Price $691.60 / each

    Web Price $728.00

  • 208/230 Window Air Conditioner, 21,600/22,000 BtuH Cooling, Gray, Includes: Pleated Quick Mount Wind

    Brand
    FRIGIDAIRE
    Item #
    22XR13
    Mfr. Model #
    FFRE2233S2
    208/230 Window Air Conditioner, 21,600/22,000 BtuH Cooling,
    Clearance Price $649.80 / each

    Web Price $722.00

  • Brass Bathroom Faucet, Sensor Handle Type, No. of Handles: 0

    Brand
    SLOAN
    Item #
    5YJP9
    Mfr. Model #
    EBF85-4
    Brass Bathroom Faucet, Sensor Handle Type, No. of Handles&#
    Clearance Price $683.10 / each

    Web Price $759.00

  • Control Transformer, Input Voltage: 240VAC, 480VAC, Output Voltage: 120VAC

    Brand
    ACME ELECTRIC
    Item #
    4LDP6
    Mfr. Model #
    FS23000
    Control Transformer, Input Voltage: 240VAC, 480VAC, Output
    Clearance Price $688.10 / each

    Web Price $1,070.00

  • A/C Compressor, 44, 000 BtuH, 208/230V

    Brand
    BRISTOL
    Item #
    5AGY9
    Mfr. Model #
    H22J443ABCA
    A/C Compressor, 44, 000 BtuH, 208/230V
    Clearance Price $612.00 / each

    Web Price $680.00

  • 30-1/16" x 11-5/8" x 3-3/64" Linear High Bay with 24,300 Lumens and Wide Light Distribution

    Brand
    GE LIGHTING
    Item #
    49JL13
    Mfr. Model #
    ABV202V57DNVSTKNW
    30-1/16" x 11-5/8" x 3-3/64" Linear Hig
    Clearance Price $648.00 / each

    Web Price $720.00

  • 115 Wall Air Conditioner, 12,000 BtuH Cooling, Cool Gray, Includes: Trim Kit, Remote Control, and St

    Brand
    FRIGIDAIRE
    Item #
    22XR31
    Mfr. Model #
    FFTA1233S1
    115 Wall Air Conditioner, 12,000 BtuH Cooling, Cool Gray,&#
    Web Price $615.00 / each
  • 11.2" 12 Watt LED Linear Machine Tool Light

    Brand
    WALDMANN
    Item #
    3CJD4
    Mfr. Model #
    112560003-00006273
    11.2" 12 Watt LED Linear Machine Tool Light
    Clearance Price $674.91 / each

    Web Price $1,100.00

  • Add-On Wire Shelving Unit, 60"W x 24"D x 85"H, 4 Shelves, Chrome Plated Finish, Silver

    Brand
    GRAINGER APPROVED
    Item #
    2KPH6
    Mfr. Model #
    2KPH6
    Add-On Wire Shelving Unit, 60"W x 24"D x 85"
    Clearance Price $613.80 / each

    Web Price $682.00

  • Magnet Tube, Rare Earth, 20 in. L

    Brand
    GRAINGER APPROVED
    Item #
    34TA52
    Mfr. Model #
    34TA52
    Magnet Tube, Rare Earth, 20 in. L
    Web Price $631.00 / each
  • Indoor Entrance Runner, 20 ft. L, 4 ft. W, 3/8" Thick, Rectangle, Charcoal

    Brand
    CONDOR
    Item #
    8DW18
    Mfr. Model #
    8DW18
    Indoor Entrance Runner, 20 ft. L, 4 ft. W, 3/8&qu
    Web Price $631.76 / each
  • 1/2 Fr110Brt Anti Scald Valve

    Brand
    HAWS
    Item #
    33W205
    Mfr. Model #
    SP157A
    1/2 Fr110Brt Anti Scald Valve
    Clearance Price $644.40 / each

    Web Price $716.00

  • High Efficiency, General Purpose Aluminum Static Eliminating Air Knife, 1/4" (F)NPT Inlet

    Brand
    EXAIR
    Item #
    4LCG4
    Mfr. Model #
    111012
    High Efficiency, General Purpose Aluminum Static Eliminating Air
    Clearance Price $620.35 / each

    Web Price $653.00

  • Truck And Trailer Wash, Soluble, 55 gal.

    Brand
    ZEP PROFESSIONAL
    Item #
    35MA77
    Mfr. Model #
    1047674
    Truck And Trailer Wash, Soluble, 55 gal.
    Clearance Price $668.80 / each

    Web Price $704.00

  • Coverall with Elastic Material, White, S

    Brand
    DUPONT
    Item #
    46TY08
    Mfr. Model #
    TJCHA5TWHSM008000
    Coverall with Elastic Material, White, S
    Clearance Price $620.80 / pkg. of 80

    Web Price $1,002.00

  • Recoil Gasoline Portable Generator, 6250 Surge Watts, 120VAC/240VAC

    Brand
    BRIGGS & STRATTON
    Item #
    448M10
    Mfr. Model #
    30713
    Recoil Gasoline Portable Generator, 6250 Surge Watts, 120VAC
    Web Price $630.00 / each
  • Shielded Communication Cable, 1000 ft. Length, Gray Jacket Color, Conductors: 10 (0 Pair)

    Brand
    EXZEL
    Item #
    24W770
    Mfr. Model #
    C9123A.41.10
    Shielded Communication Cable, 1000 ft. Length, Gray Jacket
    Clearance Price $601.61 / each

    Web Price $2,196.00

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More