Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

77 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • 12.0 cal./cm2 Arc Flash Protection Clothing Kit, 2-HRC, Navy Blue, XL

    Brand
    SALISBURY
    Item #
    30L121
    Mfr. Model #
    SKCA11XL-1200
    12.0 cal./cm2 Arc Flash Protection Clothing Kit, 2-HRC,
    Clearance Price $564.30 / each

    Web Price $627.00

  • 208/230 Wall Air Conditioner, 11,700/12,000 BtuH Cooling, Cool Gray, Includes: Trim Kit

    Brand
    FRIGIDAIRE
    Item #
    22XR32
    Mfr. Model #
    FFTA1233S2
    208/230 Wall Air Conditioner, 11,700/12,000 BtuH Cooling,&#
    Clearance Price $589.95 / each

    Web Price $621.00

  • 22-3/4" x 22-3/4" 115VACV Standard Duty Exhaust Fan with 16" Blade Dia.

    Brand
    FANTECH
    Item #
    15W704
    Mfr. Model #
    FADE 16-4
    22-3/4" x 22-3/4" 115VACV Standard Duty Exhaust&#
    Web Price $590.00 / each
  • Blue Cube Truck, 20.0 cu. ft. Capacity, 800 lb. Load Capacity

    Brand
    GRAINGER APPROVED
    Item #
    36FL28
    Mfr. Model #
    36FL28
    Blue Cube Truck, 20.0 cu. ft. Capacity, 800 lb. Load&#
    Web Price $514.00 / each
  • Mobile Cabinet Workbench, Steel, 22" Depth, 34" Height, 23" Width

    Brand
    GRAINGER APPROVED
    Item #
    4YW36
    Mfr. Model #
    4YW36
    Mobile Cabinet Workbench, Steel, 22" Depth, 34" Height
    Clearance Price $506.35 / each

    Web Price $533.00

  • V-Shaped Hand Truck, Single Grip, 1000 lb. Overall Height 38"

    Brand
    DAYTON
    Item #
    34D663
    Mfr. Model #
    34D663
    V-Shaped Hand Truck, Single Grip, 1000 lb. Overall Height&#
    Web Price $512.00 / each
  • Standard Duty Multi-Jaw Rotating Vise, 5" Jaw Width, 5-1/2" Max. Opening, 3" Throat Depth

    Brand
    WESTWARD
    Item #
    10D728
    Mfr. Model #
    10D728
    Standard Duty Multi-Jaw Rotating Vise, 5" Jaw Width, 5
    Web Price $523.00 / each
  • Electric Baseboard Heater, Institutional, 120VAC, Amps AC 10.42, 1 Phase, BtuH 4266

    Brand
    DAYTON
    Item #
    5GKF8
    Mfr. Model #
    5GKF8
    Electric Baseboard Heater, Institutional, 120VAC, Amps AC 10.42,
    Clearance Price $540.00 / each

    Web Price $1,270.00

  • Electronic Micrometer Set, 3 Pc, Micrometers Included: 1", 2", 3", 0 to 3"/0 to 75mm Range, 0.00005"

    Brand
    WESTWARD
    Item #
    2YMZ9
    Mfr. Model #
    2YMZ9
    Electronic Micrometer Set, 3 Pc, Micrometers Included: 1&qu
    Clearance Price $579.60 / each

    Web Price $644.00

  • Mechanical Jaw Puller, 2 Jaws, 25 ton

    Brand
    WESTWARD
    Item #
    23MD40
    Mfr. Model #
    23MD40
    Mechanical Jaw Puller, 2 Jaws, 25 ton
    Clearance Price $588.60 / each

    Web Price $654.00

  • 7-3/4" x 16-1/8" x 15-1/2" 26 Watt LED Wall Pack, Dark Bronze

    Brand
    LITHONIA LIGHTING
    Item #
    39X633
    Mfr. Model #
    TWP LED 10C 50K
    7-3/4" x 16-1/8" x 15-1/2" 26 Watt
    Clearance Price $556.20 / each

    Web Price $618.00

  • Electronic Timer, 20 Amps, 120/208 to 240/277VAC Voltage, Operation Mode: Astro 365 Days, Number of

    Brand
    TORK
    Item #
    4JNH3
    Mfr. Model #
    DWZ100B
    Electronic Timer, 20 Amps, 120/208 to 240/277VAC Volta
    Clearance Price $507.30 / each

    Web Price $534.00

  • EC Brushless Cordless Combination Kit, 18.0 Voltage, Number of Tools 4

    Brand
    BOSCH
    Item #
    45MW51
    Mfr. Model #
    CLPK414-181
    EC Brushless Cordless Combination Kit, 18.0 Voltage, Number
    Clearance Price $574.20 / each

    Web Price $638.00

  • 208/230 Wall Air Conditioner, 9800/10,000 BtuH Cooling, Cool Gray, Includes: Trim Kit

    Brand
    FRIGIDAIRE
    Item #
    22XR29
    Mfr. Model #
    FFTA1033S2
    208/230 Wall Air Conditioner, 9800/10,000 BtuH Cooling,
    Clearance Price $551.00 / each

    Web Price $580.00

  • Recoil Gasoline Portable Inverter Generator, 1700 Rated Watts, 2000 Surge Watts, 120VAC

    Brand
    CHAMPION POWER EQUIPMENT
    Item #
    53EC07
    Mfr. Model #
    73536i
    Recoil Gasoline Portable Inverter Generator, 1700 Rated Watts,&#
    Clearance Price $539.10 / each

    Web Price $599.00

  • CPVC Socket x Socket Ball Valve, Tee, 3" Pipe Size

    Brand
    GEORG FISCHER
    Item #
    14A055
    Mfr. Model #
    163546349
    CPVC Socket x Socket Ball Valve, Tee, 3" Pipe Siz
    Clearance Price $538.20 / each

    Web Price $598.00

  • High Pressure Sodium Area and Roadway Lighting Fixtures, 400.0 Max. Fixture Wattage, 120 to 277V, Ty

    Brand
    GE LIGHTING
    Item #
    4WY45
    Mfr. Model #
    MSCL40S0A22FMC2382
    High Pressure Sodium Area and Roadway Lighting Fixtures, 40
    Clearance Price $513.95 / each

    Web Price $541.00

  • Bench Top, (6) 2.5L Bottles Capacity, 18-1/2" x 24" x 16", Blue, Wood Laminate

    Brand
    JUSTRITE
    Item #
    1YNL3
    Mfr. Model #
    24120
    Bench Top, (6) 2.5L Bottles Capacity, 18-1/2"
    Clearance Price $529.15 / each

    Web Price $557.00

  • Standard Cordless Combination Kit, 18.0 Voltage, Number of Tools 4

    Brand
    BOSCH
    Item #
    35GP95
    Mfr. Model #
    CLPK402-181
    Standard Cordless Combination Kit, 18.0 Voltage, Number of
    Clearance Price $533.90 / each

    Web Price $562.00

  • 14-1/2" x 12-3/32" x 5-3/4" 74 Watt LED Scalable Wall Pack, Powder Coated

    Brand
    GE LIGHTING
    Item #
    39E732
    Mfr. Model #
    EWS10CE557G1NBLCK
    14-1/2" x 12-3/32" x 5-3/4" 74 Watt
    Clearance Price $593.00 / each

    Web Price $785.00

  • Total Station Backsight Starter Kit

    Brand
    CST/BERGER
    Item #
    1ELP9
    Mfr. Model #
    56-TSKIT-BS
    Total Station Backsight Starter Kit
    Clearance Price $549.66 / each

    Web Price $725.00

  • 2-Way Wireless Intercom, UHF

    Brand
    RITRON
    Item #
    41P013
    Mfr. Model #
    RDC-446
    2-Way Wireless Intercom, UHF
    Clearance Price $581.40 / each

    Web Price $646.00

  • Digital Video Recorder Kit, Fixed

    Brand
    UNIDEN
    Item #
    54DX52
    Mfr. Model #
    G6880D2
    Digital Video Recorder Kit, Fixed
    Clearance Price $518.70 / each

    Web Price $546.00

  • Brass Bathroom Faucet, Sensor Handle Type, No. of Handles: 0

    Brand
    SLOAN
    Item #
    5YJP6
    Mfr. Model #
    EBF615-4
    Brass Bathroom Faucet, Sensor Handle Type, No. of Handles&#
    Clearance Price $528.30 / each

    Web Price $587.00

  • 115 Wall Air Conditioner, 10,000 BtuH Cooling, Cool Gray, Includes: Trim Kit

    Brand
    FRIGIDAIRE
    Item #
    22XR28
    Mfr. Model #
    FFTA1033S1
    115 Wall Air Conditioner, 10,000 BtuH Cooling, Cool Gray,&#
    Clearance Price $535.80 / each

    Web Price $564.00

  • 500 GB Wireless Video Surveillance System; Includes Antenna, Mouse, Power Adapter, Network Cable, HD

    Brand
    SWANN
    Item #
    45DX06
    Mfr. Model #
    SWNVK-460KH2-US
    500 GB Wireless Video Surveillance System; Includes Antenna
    Clearance Price $529.15 / each

    Web Price $557.00

  • Horizontal Storage, 40" x 29" x 29", Unassembled, Silver

    Brand
    FOLDING GUARD
    Item #
    9WLZ8
    Mfr. Model #
    SAF-T-4
    Horizontal Storage, 40" x 29" x 29", Unassembled,
    Web Price $535.00 / each
  • 1/40 HP Bronze In Line, Wet Rotor Potable Water Circulating Pump

    Brand
    TACO
    Item #
    46E490
    Mfr. Model #
    003-IQBC4
    1/40 HP Bronze In Line, Wet Rotor Potable Water C
    Clearance Price $584.25 / each

    Web Price $615.00

  • Humidity Content Meter

    Brand
    EXTECH
    Item #
    15E589
    Mfr. Model #
    SDL550
    Humidity Content Meter
    Clearance Price $584.10 / each

    Web Price $649.00

  • 47-PC Communications Tool Kit

    Brand
    ECLIPSE
    Item #
    4YCN2
    Mfr. Model #
    500-043
    47-PC Communications Tool Kit
    Clearance Price $577.60 / each

    Web Price $608.00

  • Brass Bathroom Faucet, Sensor Handle Type, No. of Handles: 0

    Brand
    SLOAN
    Item #
    5YJR1
    Mfr. Model #
    ETF600-P
    Brass Bathroom Faucet, Sensor Handle Type, No. of Handles&#
    Clearance Price $551.70 / each

    Web Price $613.00

  • Drainage Runner, 30 ft. L, 3 ft. W, 7/16" Thick, Rectangle, Black

    Brand
    NOTRAX
    Item #
    5Z132
    Mfr. Model #
    420R0036BL
    Drainage Runner, 30 ft. L, 3 ft. W, 7/16" Th
    Web Price $593.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More