Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

91 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • FLUKE (R) Fluke-87-V Full Size - Advanced Features Digital Multimeter, Instrument Counts: 6000/19,99

    Brand
    FLUKE
    Item #
    4EB18
    Mfr. Model #
    Fluke-87-V
    FLUKE (R) Fluke-87-V Full Size - Advanced Features
    Sale Price $386.99 / each Offer Ends 08/31/18

    Web Price $429.99

  • FLUKE (R) Fluke-179/EDA2 Kit Full Size - General Features Digital Multimeter Kit, Instrument Counts:

    Brand
    FLUKE
    Item #
    1LWZ6
    Mfr. Model #
    Fluke 179/EDA2 Kit
    FLUKE (R) Fluke-179/EDA2 Kit Full Size - General&
    Sale Price $332.99 / each Offer Ends 08/31/18

    Web Price $379.99

  • FLUKE (R) Fluke-233 Full Size - Advanced Features - Adjustable Display Wireless Digital Multimeter,

    Brand
    FLUKE
    Item #
    4GUE6
    Mfr. Model #
    FLUKE-233
    FLUKE (R) Fluke-233 Full Size - Advanced Features
    Sale Price $314.99 / each Offer Ends 08/31/18

    Web Price $349.99

  • Milwaukee Cordless Job Site Lights, 18.0 Voltage, LED, 3000/1700/900 Lumens, Bare Tool

    Brand
    MILWAUKEE
    Item #
    49JR04
    Mfr. Model #
    2135-20
    Milwaukee Cordless Job Site Lights, 18.0 Voltage, LED, 3000
    Sale Price $399.00 / each Offer Ends 09/28/18

    Web Price $475.00

  • 1/2"Drive SAE Chrome Socket Wrench Set, Number of Pieces: 30

    Brand
    PROTO
    Item #
    5C896
    Mfr. Model #
    J54126
    1/2"Drive SAE Chrome Socket Wrench Set, Number of
    Sale Price $392.00 / each Offer Ends 09/29/18

    Web Price $522.00

  • FLUKE (R) Fluke-179 Full Size - General Features Digital Multimeter, Instrument Counts: 6000

    Brand
    FLUKE
    Item #
    6MR09
    Mfr. Model #
    Fluke-179
    FLUKE (R) Fluke-179 Full Size - General Features
    Sale Price $314.99 / each Offer Ends 08/31/18

    Web Price $349.99

  • FLUKE (R) Fluke-83-V Full Size - General Features Digital Multimeter, Instrument Counts: 6000

    Brand
    FLUKE
    Item #
    4EB17
    Mfr. Model #
    Fluke-83-V
    FLUKE (R) Fluke-83-V Full Size - General Features
    Sale Price $359.99 / each Offer Ends 08/31/18

    Web Price $399.99

  • Heavy Duty Combination Vise, 5-1/2" Jaw Width, 5-1/2" Max. Opening, 3-3/4" Throat Depth

    Brand
    WESTWARD
    Item #
    10D712
    Mfr. Model #
    10D712
    Heavy Duty Combination Vise, 5-1/2" Jaw Width, 5-1
    Sale Price $379.01 / each Offer Ends 10/01/18

    Web Price $620.00

  • Cordless String Trimmer Kit, Fuel Battery

    Brand
    DEWALT
    Item #
    65DG51
    Mfr. Model #
    DCST990H1/ DCB406
    Cordless String Trimmer Kit,Fuel Battery
    Sale Price $329.00 / each Offer Ends 09/29/18

    Web Price $620.00

  • 40V MAX Battery Charger Kit, Li-Ion, Charger Output Voltage: 40.0, Number of Ports: 6

    Brand
    DEWALT
    Item #
    65DG52
    Mfr. Model #
    DCB116/ DCB406
    40V MAX Battery Charger Kit, Li-Ion, Charger Output Voltage
    Sale Price $349.00 / each Offer Ends 09/29/18

    Web Price $767.00

  • FLUKE (R) Fluke-77-IV Full Size - General Features Digital Multimeter, Instrument Counts: 6000

    Brand
    FLUKE
    Item #
    1TFV1
    Mfr. Model #
    Fluke-77 IV
    FLUKE (R) Fluke-77-IV Full Size - General Features
    Sale Price $319.49 / each Offer Ends 08/31/18

    Web Price $354.99

  • 1/2" SAE Black Oxide Impact Socket Set, Number of Pieces: 19

    Brand
    PROTO
    Item #
    4JX13
    Mfr. Model #
    J74116
    1/2" SAE Black Oxide Impact Socket Set, Number of
    Sale Price $302.00 / each Offer Ends 09/29/18

    Web Price $401.50

  • 1/2"Drive Metric Chrome Socket Wrench Set, Number of Pieces: 29

    Brand
    PROTO
    Item #
    5C904
    Mfr. Model #
    J54212
    1/2"Drive Metric Chrome Socket Wrench Set, Number of&#
    Sale Price $353.00 / each Offer Ends 09/29/18

    Web Price $469.50

  • Li-Ion Battery Handheld Blower Kit, 450 cfm, 142 mph Max. Air Speed (Battery Included)

    Brand
    DEWALT
    Item #
    58JM19
    Mfr. Model #
    DCBL590B/DCB404
    Li-Ion Battery Handheld Blower Kit, 450 cfm, 142 mph M
    Sale Price $369.00 / each Offer Ends 09/30/18

    Web Price $610.00

  • Heavy Duty Machinist's Vise, 4" Jaw Width, 5" Max. Opening, 2-3/8" Throat Depth

    Brand
    WESTWARD
    Item #
    24Z094
    Mfr. Model #
    24Z094
    Heavy Duty Machinist's Vise, 4" Jaw Width, 5"
    Sale Price $357.75 / each Offer Ends 10/01/18

    Web Price $401.50

  • 16W LED Floor Stand Temporary Job Site Light, Yellow, 1500 Lumens

    Brand
    LUMAPRO
    Item #
    24JZ60
    Mfr. Model #
    24JZ60
    16W LED Floor Stand Temporary Job Site Light, Yellow,
    Sale Price $317.25 / each Offer Ends 10/01/18

    Web Price $342.00

  • Standard Duty Multi-Jaw Rotating Vise, 5" Jaw Width, 5-1/2" Max. Opening, 3" Throat Depth

    Brand
    WESTWARD
    Item #
    10D728
    Mfr. Model #
    10D728
    Standard Duty Multi-Jaw Rotating Vise, 5" Jaw Width, 5
    Sale Price $323.71 / each Offer Ends 10/01/18

    Web Price $498.00

  • Cordless Rod Cutter, 20.0V, 2.0Ah

    Brand
    DEWALT
    Item #
    39RW27
    Mfr. Model #
    DCS350D1
    Cordless Rod Cutter,20.0V,2.0Ah
    Sale Price $379.00 / each Offer Ends 09/29/18

    Web Price $497.00

  • 8 gal. Commercial/Industrial/Contractor 1.85 Dust Extractor, 15 Amps, HEPA Filter Type

    Brand
    DEWALT
    Item #
    30RV82
    Mfr. Model #
    DWV010
    8 gal. Commercial/Industrial/Contractor 1.85 Dust Extractor,
    Sale Price $399.00 / each Offer Ends 09/28/18

    Web Price $510.00

  • FLEXVOLT Cordless Site Light, 20.0 Voltage, LED, 3000/7000 Lumens, Bare Tool

    Brand
    DEWALT
    Item #
    48XR08
    Mfr. Model #
    DCL070
    FLEXVOLT  Cordless Site Light, 20.0 Voltage, LED, 3000/
    Sale Price $399.00 / each Offer Ends 09/29/18

    Web Price $444.00

  • Milwaukee Cordless Site Light, 18.0 Voltage, LED, 1000/4400 Lumens, Bare Tool

    Brand
    MILWAUKEE
    Item #
    49ZW21
    Mfr. Model #
    2146-20
    Milwaukee Cordless Site Light, 18.0 Voltage, LED, 1000/4400
    Sale Price $349.00 / each Offer Ends 09/28/18

    Web Price $422.40

  • FLUKE (R) Fluke-3000FC/EDA2 Full Size - General Features Digital Multimeter Kit, Instrument Counts:

    Brand
    FLUKE
    Item #
    45GG43
    Mfr. Model #
    3000FC/EDA2/WWG
    FLUKE (R) Fluke-3000FC/EDA2 Full Size - General F
    Sale Price $305.99 / each Offer Ends 08/31/18

    Web Price $339.99

  • Video Borescope, 3.5", 36" Shaft

    Brand
    DEWALT
    Item #
    23PC99
    Mfr. Model #
    DCT412S1
    Video Borescope,3.5",36" Shaft
    Sale Price $379.00 / each Offer Ends 09/29/18

    Web Price $513.00

  • 18.0V 18V LXT® Cordless Backpack Vacuum with 0.5 gal. Tank, HEPA Filter Type

    Brand
    MAKITA
    Item #
    52HJ89
    Mfr. Model #
    XCV05Z
    18.0V 18V LXT® Cordless Backpack Vacuum with 0.5 gal.&#
    Sale Price $319.00 / each Offer Ends 08/31/18

    Web Price $363.00

  • Li-Ion Battery Cordless Blower Kit, 400 cfm, 120 mph Max. Air Speed (Battery Included)

    Brand
    DEWALT
    Item #
    65DG46
    Mfr. Model #
    DCBL790H1/ DCB406
    Li-Ion Battery Cordless Blower Kit, 400 cfm, 120 mph M
    Sale Price $329.00 / each Offer Ends 09/29/18

    Web Price $654.00

  • Cordless Shear Kit, 18 ga., 20V

    Brand
    DEWALT
    Item #
    49EM99
    Mfr. Model #
    DCS491M2
    Cordless Shear Kit,18 ga.,20V
    Sale Price $399.00 / each Offer Ends 09/29/18

    Web Price $466.40

  • 10" Portable Table Saw, 15.0 Amps, Blade Tilt: Right/Left, 5/8" Arbor Size, 5000 No Load RPM

    Brand
    BOSCH
    Item #
    10K084
    Mfr. Model #
    GTS1031
    10" Portable Table Saw, 15.0 Amps, Blade Tilt: Ri
    Sale Price $379.00 / each Offer Ends 09/29/18

    Web Price $443.00

  • Die Grinder, Corded, 3" Wheel Dia., 120VAC, 8.5 Amps

    Brand
    METABO
    Item #
    36H114
    Mfr. Model #
    GE950 G Plus
    Die Grinder, Corded, 3" Wheel Dia., 120VAC, 8.5 Amps
    Sale Price $329.00 / each Offer Ends 09/28/18

    Web Price $414.50

  • FLUKE (R) Fluke-3000FC/TPAK Full Size - General Features Wireless Digital Multimeter Hanging Kit, In

    Brand
    FLUKE
    Item #
    45GG44
    Mfr. Model #
    3000FC/TPAK/WWG
    FLUKE (R) Fluke-3000FC/TPAK Full Size - General F
    Sale Price $310.49 / each Offer Ends 08/31/18

    Web Price $344.99

  • Cordless Rotary Hammer Kit, 20.0 Voltage, 0 to 4600 Blows per Minute, Battery Included

    Brand
    DEWALT
    Item #
    58JL79
    Mfr. Model #
    DCH273B/DCB204
    Cordless Rotary Hammer Kit, 20.0 Voltage, 0 to 4600 Bl
    Sale Price $309.00 / each Offer Ends 09/28/18

    Web Price $516.00

  • Standard Platform Truck, 1600 lb., 48 In L

    Brand
    GRAINGER APPROVED
    Item #
    3BE83
    Mfr. Model #
    3BE83
    Standard Platform Truck,1600 lb.,48 In L
    Sale Price $327.00 / each Offer Ends 10/01/18

    Web Price $550.00

  • Blue Cube Truck, 20.0 cu. ft. Capacity, 800 lb. Load Capacity

    Brand
    GRAINGER APPROVED
    Item #
    36FL28
    Mfr. Model #
    36FL28
    Blue Cube Truck, 20.0 cu. ft. Capacity, 800 lb. Load&#
    Sale Price $332.43 / each Offer Ends 10/01/18

    Web Price $514.00

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More