Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

262 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By
Ratings

Viewing as

List
  • 9-1/2" x 18-1/2" x 9" 53 Watt LED Wall Pack, Die Cast Aluminum

    Brand
    LUMAPRO
    Item #
    49WJ10
    Mfr. Model #
    49WJ10
    9-1/2" x 18-1/2" x 9" 53 Watt LED
    Clearance Price $334.40 / each

    Web Price $352.00

  • 22" x 15" x 5" Linear High Bay with 12,396 Lumens and Medium Light Distribution

    Brand
    LITHONIA LIGHTING
    Item #
    48H446
    Mfr. Model #
    IBH12000LM SD080MDMVOLTOZ1040K70CRI WH
    22" x 15" x 5" Linear High Bay with 12,
    Web Price $303.00 / each
  • Line Interactive UPS System, 1.50kVA, 865.0W, 10 min./4 min. Backup Time

    Brand
    APC BY SCHNEIDER ELECTRIC
    Item #
    6ECJ9
    Mfr. Model #
    BR1500G
    Line Interactive UPS System, 1.50kVA, 865.0W, 10 min./4
    Web Price $304.50 / each
  • Combination Wrench Set, SAE, Number of Pieces: 14, Number of Points: 12

    Brand
    PROTO
    Item #
    1AKN0
    Mfr. Model #
    J1200FBASD
    Combination Wrench Set, SAE, Number of Pieces: 14, Num
    Web Price $355.00 / each
  • 2 HP Jet Pump Motor, 3-Phase, 3450 Nameplate RPM, 200-230/460 Voltage, 56J Frame

    Brand
    MARATHON MOTORS
    Item #
    4N078
    Mfr. Model #
    5K49SN2184
    2 HP Jet Pump Motor, 3-Phase, 3450 Nameplate RPM, 200-
    Clearance Price $315.55 / each

    Web Price $484.00

  • 120 Watts LED Lamp, Cylindrical, Mogul Screw (E39), 10566 Lumens, 5000K Bulb Color Temp.

    Brand
    LIGHT EFFICIENT DESIGN
    Item #
    45PC06
    Mfr. Model #
    LED-8090M5T3
    120 Watts LED Lamp, Cylindrical, Mogul Screw (E39),&#x
    Clearance Price $397.58 / each

    Web Price $418.50

  • 18V LXT® Brushless Cordless Combination Kit, 18.0 Voltage, Number of Tools 2

    Brand
    MAKITA
    Item #
    22UT97
    Mfr. Model #
    XT248
    18V LXT® Brushless Cordless Combination Kit, 18.0 Voltage,&#
    Clearance Price $328.25 / each

    Web Price $387.50

  • Bottletop Dispenser, 5 to 50mL

    Brand
    GRAINGER APPROVED
    Item #
    46Z304
    Mfr. Model #
    46Z304
    Bottletop Dispenser,5 to 50mL
    Clearance Price $358.20 / each

    Web Price $398.00

  • 16W LED Floor Stand Temporary Job Site Light, Yellow, 1500 Lumens

    Brand
    LUMAPRO
    Item #
    24JZ61
    Mfr. Model #
    24JZ61
    16W LED Floor Stand Temporary Job Site Light, Yellow,
    Clearance Price $335.83 / each

    Web Price $353.50

  • 250 psi Standard Pneumatic Oil Filter

    Brand
    DOMNICK HUNTER
    Item #
    4HDP8
    Mfr. Model #
    AO025ENFI
    250 psi Standard Pneumatic Oil Filter
    Clearance Price $378.10 / each

    Web Price $398.00

  • Blue Cube Truck, 11.9 cu. ft. Capacity, 600 lb. Load Capacity

    Brand
    GRAINGER APPROVED
    Item #
    36FL13
    Mfr. Model #
    36FL13
    Blue Cube Truck, 11.9 cu. ft. Capacity, 600 lb. Load&#
    Web Price $365.00 / each
  • Roofing Nail, 3/4 In, PK7200

    Brand
    GRAINGER APPROVED
    Item #
    3JFW8
    Mfr. Model #
    S11N075RNB-G7.2M
    Roofing Nail, 3/4 In,PK7200
    Clearance Price $361.80 / pkg. of 7,200

    Web Price $402.00

  • 150W Incandescent String Temporary Job Site Light, Black/Yellow

    Brand
    LUMAPRO
    Item #
    6YF72
    Mfr. Model #
    6YF72
    150W Incandescent String Temporary Job Site Light, Black/Ye
    Web Price $329.00 / each
  • Inverter, 115VAC, 13.8VDC, 1500W, 3-Outlet

    Brand
    WESTWARD
    Item #
    1YAY9
    Mfr. Model #
    1YAY9
    Inverter,115VAC,13.8VDC,1500W,3-Outlet
    Clearance Price $312.75 / each

    Web Price $347.50

  • Bronze Self-Priming Flexible Impeller Pump Head

    Brand
    DAYTON
    Item #
    6KHN9
    Mfr. Model #
    6KHN9
    Bronze Self-Priming Flexible Impeller Pump Head
    Clearance Price $390.45 / each

    Web Price $411.00

  • 50 ft. Retractable Grounding Wire Reel, Red, Cable Coated: No

    Brand
    GRAINGER APPROVED
    Item #
    9CM01
    Mfr. Model #
    G50
    50 ft. Retractable Grounding Wire Reel, Red, Cable Coated&#
    Clearance Price $330.13 / each

    Web Price $347.50

  • General Purpose Hand Truck, P Handle

    Brand
    DAYTON
    Item #
    34D679
    Mfr. Model #
    34D679
    General Purpose Hand Truck,P Handle
    Clearance Price $351.03 / each

    Web Price $369.50

  • Band Saw Coolant System

    Brand
    DAYTON
    Item #
    2NXC5
    Mfr. Model #
    2NXC5
    Band Saw Coolant System
    Clearance Price $323.55 / each

    Web Price $359.50

  • 65 Watts LED Lamp, Cylindrical, Mogul Screw (E39), 5100 Lumens, 5700K Bulb Color Temp.

    Brand
    LUMAPRO
    Item #
    22PV27
    Mfr. Model #
    22PV27
    65 Watts LED Lamp, Cylindrical, Mogul Screw (E39),
    Clearance Price $348.34 / each

    Web Price $434.50

  • LED Hand Lamp, 6.0 Lamp Watts, 25 ft. Cord Length, Black/Red, Includes (2) Hooks, 6 LED Unit

    Brand
    LUMAPRO
    Item #
    22FJ08
    Mfr. Model #
    22FJ08
    LED Hand Lamp, 6.0 Lamp Watts, 25 ft. Cord Length,
    Clearance Price $361.95 / each

    Web Price $381.00

  • Add-On Wire Shelving Unit, 36"W x 18"D x 85"H, 4 Shelves, Chrome Plated Finish, Silver

    Brand
    GRAINGER APPROVED
    Item #
    2KPG8
    Mfr. Model #
    2KPG8
    Add-On Wire Shelving Unit, 36"W x 18"D x 85"
    Clearance Price $314.10 / each

    Web Price $349.00

  • 1-1/2 HP Jet Pump Motor, 3-Phase, 3450 Nameplate RPM, 208-230/460 Voltage, 56J Frame

    Brand
    DAYTON
    Item #
    3N090
    Mfr. Model #
    3N090
    1-1/2 HP Jet Pump Motor, 3-Phase, 3450 Nameplate RPM,&
    Clearance Price $313.50 / each

    Web Price $330.00

  • 15" x 25" x 52" 4 File Cabinet, Black

    Brand
    GRAINGER APPROVED
    Item #
    4KJ33
    Mfr. Model #
    J-17062H-BLK
    15" x 25" x 52" 4 File Cabinet, Black
    Clearance Price $314.45 / each

    Web Price $331.00

  • 9/10 HP Aluminum 26cc Engine Driven Pump, 2 Cycle, 0.48 qt. Tank Capacity

    Brand
    GRAINGER APPROVED
    Item #
    6CGG9
    Mfr. Model #
    6CGG9
    9/10 HP Aluminum 26cc Engine Driven Pump, 2 Cycle,
    Web Price $378.50 / each
  • Manual Puller Set; Number of Pieces: 10

    Brand
    WESTWARD
    Item #
    23MD46
    Mfr. Model #
    23MD46
    Manual Puller Set; Number of Pieces: 10
    Clearance Price $398.05 / each

    Web Price $419.00

  • Flat Black/Yellow Self Adhesive Corner Guard, 1-1/16"H x 16 ft.W x 3/4"D

    Brand
    GRAINGER APPROVED
    Item #
    24PK40
    Mfr. Model #
    114216
    Flat Black/Yellow Self Adhesive Corner Guard, 1-1/16"H
    Clearance Price $375.25 / each

    Web Price $395.00

  • Rounded Black/Yellow Self Adhesive Edge Guard, 1-9/16"H x 16 ft.W x 1-19/16"D

    Brand
    GRAINGER APPROVED
    Item #
    24PK38
    Mfr. Model #
    114214
    Rounded Black/Yellow Self Adhesive Edge Guard, 1-9/16"
    Web Price $395.00 / each
  • Gas Cylinder Truck. Continuous Frame Flow-Back, 250 lb., Cylinder Capacity 1

    Brand
    GRAINGER APPROVED
    Item #
    4ZH91
    Mfr. Model #
    7301-BK-4
    Gas Cylinder Truck. Continuous Frame Flow-Back, 250 lb., Cy
    Clearance Price $307.35 / each

    Web Price $341.50

  • 3/8", 50 ft. Spring Return Hose Reel, 300 psi Max. Pressure

    Brand
    SPEEDAIRE
    Item #
    6WA76
    Mfr. Model #
    6WA76
    3/8", 50 ft. Spring Return Hose Reel, 300 psi
    Web Price $329.00 / each
  • Wagon Truck, 1000 lb. Load Capacity, Full Pneumatic Wheel Type, 10" Wheel Diameter

    Brand
    GRAINGER APPROVED
    Item #
    26Y484
    Mfr. Model #
    26Y484
    Wagon Truck, 1000 lb. Load Capacity, Full Pneumatic Wheel&#
    Clearance Price $389.98 / each

    Web Price $410.50

  • 100 ft. Neoprene Welding Cable with 2 AWG Wire Size and Max. Amps of 94, Black

    Brand
    WESTWARD
    Item #
    19YE02
    Mfr. Model #
    19YE02
    100 ft. Neoprene Welding Cable with 2 AWG Wire Size&#x
    Web Price $321.00 / each
  • Zone Panel, 4 Zone, Output Amps 10 VA

    Brand
    HONEYWELL
    Item #
    2GYD5
    Mfr. Model #
    HZ432
    Zone Panel,4 Zone,Output Amps 10 VA
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More