Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

199 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • 20V MAX Premium Li-Ion 1/2" Cordless Drill/Driver Kit, Battery Included

    Brand
    DEWALT
    Item #
    42EX54
    Mfr. Model #
    DCD791D2/DCB203
    20V MAX Premium Li-Ion 1/2" Cordless Drill/Driver
    Sale Price $219.00 / each Offer Ends 09/28/18

    Web Price $343.00

  • Ratcheting Combination Wrench Set, Metric, Number of Pieces: 13, Number of Points: 12

    Brand
    PROTO
    Item #
    22DJ48
    Mfr. Model #
    JSCVMT-13S
    Ratcheting Combination Wrench Set, Metric, Number of Pieces:
    Sale Price $260.00 / each Offer Ends 09/29/18

    Web Price $305.50

  • Angle Grinder, 6" Wheel Dia., 13 Amps, 120VAC, 9600 No Load RPM, Paddle Switch

    Brand
    METABO
    Item #
    36XM16
    Mfr. Model #
    WEP 15-150 QUICK
    Angle Grinder, 6" Wheel Dia., 13 Amps, 120VAC, 9600&#x
    Sale Price $235.00 / each Offer Ends 09/29/18

    Web Price $343.00

  • Li-Ion Battery Cordless Blower Kit, 400 cfm, 90 mph Max. Air Speed (Battery Included)

    Brand
    DEWALT
    Item #
    65DG54
    Mfr. Model #
    DCBL720P1/ DCB205
    Li-Ion Battery Cordless Blower Kit, 400 cfm, 90 mph Ma
    Sale Price $209.00 / each Offer Ends 09/29/18

    Web Price $378.50

  • Exit Door Alarm, 95dB, Metallic Silver

    Brand
    ALARM LOCK
    Item #
    6JD82
    Mfr. Model #
    PG30MS
    Exit Door Alarm,95dB,Metallic Silver
    Sale Price $208.12 / each Offer Ends 08/04/18

    Web Price $236.50

  • 1/2" Cordless Impact Wrench, 20.0 Voltage, 700 ft.-lb. Max. Torque, Battery Included

    Brand
    DEWALT
    Item #
    58JL96
    Mfr. Model #
    DCF899B/DCB204
    1/2" Cordless Impact Wrench, 20.0 Voltage, 700 ft.-lb.
    Sale Price $249.00 / each Offer Ends 09/30/18

    Web Price $378.50

  • FLUKE (R) Fluke-177 Full Size - General Features Digital Multimeter, Instrument Counts: 6000

    Brand
    FLUKE
    Item #
    6MR07
    Mfr. Model #
    Fluke-177
    FLUKE (R) Fluke-177 Full Size - General Features
    Sale Price $296.99 / each Offer Ends 08/31/18

    Web Price $329.99

  • Exit Door Alarm, Delayed Egress, 99dB, Alum

    Brand
    ALARM LOCK
    Item #
    1U122
    Mfr. Model #
    250 US28
    Exit Door Alarm,Delayed Egress,99dB,Alum
    Sale Price $222.64 / each Offer Ends 08/04/18

    Web Price $253.00

  • 3/8"Drive SAE/Metric Chrome Socket Wrench Set, Number of Pieces: 34

    Brand
    PROTO
    Item #
    33HE11
    Mfr. Model #
    J52230
    3/8"Drive SAE/Metric Chrome Socket Wrench Set, Number&
    Sale Price $248.00 / each Offer Ends 09/29/18

    Web Price $329.50

  • Convertible Retaining Ring Plier Sets, Number of Pieces: 12, For Bore Dia.: 3/8" to 3"

    Brand
    PROTO
    Item #
    5C602
    Mfr. Model #
    J360B
    Convertible Retaining Ring Plier Sets, Number of Pieces:&#x
    Sale Price $274.00 / each Offer Ends 09/29/18

    Web Price $365.00

  • 20V MAX® Cordless Combination Kit, 20.0 Voltage, Number of Tools 2

    Brand
    DEWALT
    Item #
    11A174
    Mfr. Model #
    DCK290L2
    20V MAX® Cordless Combination Kit, 20.0 Voltage, Number
    Sale Price $249.00 / each Offer Ends 07/30/18

    Web Price $329.00

  • Cordless Shears, 14 ga., 20V, Bare Tool

    Brand
    DEWALT
    Item #
    49EM82
    Mfr. Model #
    DCS494B
    Cordless Shears,14 ga.,20V,Bare Tool
    Sale Price $279.00 / each Offer Ends 09/29/18

    Web Price $326.26

  • Exit Door Alarm, Aluminum, 99dB, Alum

    Brand
    ALARM LOCK
    Item #
    1U124
    Mfr. Model #
    700 US28
    Exit Door Alarm,Aluminum,99dB,Alum
    Sale Price $258.28 / each Offer Ends 08/04/18

    Web Price $293.50

  • 1/4"Drive Metric Chrome Socket Wrench Set, Number of Pieces: 29

    Brand
    PROTO
    Item #
    5C857
    Mfr. Model #
    J47206
    1/4"Drive Metric Chrome Socket Wrench Set, Number of&#
    Sale Price $206.00 / each Offer Ends 09/29/18

    Web Price $274.50

  • 18V LXT® Brushless Cordless Combination Kit, 18.0 Voltage, Number of Tools 2

    Brand
    MAKITA
    Item #
    52AZ24
    Mfr. Model #
    XT269R
    18V LXT® Brushless Cordless Combination Kit, 18.0 Voltage,&#
    Sale Price $269.00 / each Offer Ends 09/30/18

    Web Price $291.00

  • Angle Grinder, 6" Wheel Dia., 13 Amps, 120VAC, 9000 No Load RPM, Slide Switch

    Brand
    DEWALT
    Item #
    54DD38
    Mfr. Model #
    DWE46103
    Angle Grinder, 6" Wheel Dia., 13 Amps, 120VAC, 9000&#x
    Sale Price $249.00 / each Offer Ends 09/29/18

    Web Price $324.00

  • 1-1/8" x 23-3/4" SDS Max Hollow Hammer Drill Bit, Number of Cutter Heads: 4

    Brand
    DEWALT
    Item #
    54FH83
    Mfr. Model #
    DWA58118
    1-1/8" x 23-3/4" SDS Max Hollow Hammer Drill
    Sale Price $250.00 / each Offer Ends 09/28/18

    Web Price $334.00

  • 1/4", 3/8", 1/2"Drive SAE/Metric Chrome Socket Wrench Set, Number of Pieces: 128

    Brand
    WESTWARD
    Item #
    33HD78
    Mfr. Model #
    33HD78
    1/4", 3/8", 1/2"Drive SAE/Metric Chrome
    Sale Price $284.40 / each Offer Ends 10/01/18

    Web Price $319.50

  • Standard Duty Combination Vise, 6" Jaw Width, 8" Max. Opening, 3-5/16" Throat Depth

    Brand
    WESTWARD
    Item #
    49NU02
    Mfr. Model #
    49NU02
    Standard Duty Combination Vise, 6" Jaw Width, 8"
    Sale Price $230.29 / each Offer Ends 10/01/18

    Web Price $351.00

  • 8" Bench Grinder, 120V, 1 HP, 3570 Max. RPM, 1-1/4" Arbor, 4.8 Amps

    Brand
    METABO
    Item #
    38D140
    Mfr. Model #
    619200420
    8" Bench Grinder, 120V, 1 HP, 3570 Max. RPM, 1-1&
    Sale Price $259.00 / each Offer Ends 09/28/18

    Web Price $429.50

  • 3/8"Drive Metric Chrome Socket Wrench Set, Number of Pieces: 29

    Brand
    PROTO
    Item #
    5C883
    Mfr. Model #
    J52222
    3/8"Drive Metric Chrome Socket Wrench Set, Number of&#
    Sale Price $259.00 / each Offer Ends 09/29/18

    Web Price $345.00

  • Cordless Hedge Trimmer Kit, Double-Sided Blade Type, 22" Bar Length, 40V Electric Engine

    Brand
    DEWALT
    Item #
    65DG50
    Mfr. Model #
    DCHT860M1/ DCB406
    Cordless Hedge Trimmer Kit, Double-Sided Blade Type, 22"&#x
    Sale Price $259.00 / each Offer Ends 09/29/18

    Web Price $573.00

  • Hedge Trimmer Kit, Double-Sided Blade Type, 22" Bar Length, 40V Electric Engine

    Brand
    DEWALT
    Item #
    58JM22
    Mfr. Model #
    DCHT860B/DCB404
    Hedge Trimmer Kit, Double-Sided Blade Type, 22" Bar Le
    Sale Price $209.00 / each Offer Ends 09/30/18

    Web Price $434.00

  • FLUKE (R) Fluke-117/PRV Compact - Basic Features Digital Multimeter Kit, Instrument Counts: 6000

    Brand
    FLUKE
    Item #
    40KJ12
    Mfr. Model #
    FLUKE-117/PRV
    FLUKE (R) Fluke-117/PRV Compact - Basic Features
    Sale Price $269.99 / each Offer Ends 08/31/18

    Web Price $299.99

  • 1/2" SAE, Metric Black Oxide Impact Socket Set, Number of Pieces: 30

    Brand
    PROTO
    Item #
    33HE18
    Mfr. Model #
    J54215
    1/2" SAE, Metric Black Oxide Impact Socket Set, N
    Sale Price $271.00 / each Offer Ends 09/29/18

    Web Price $360.50

  • 20V MAX® XR Cordless Combination Kit, 20.0 Voltage, Number of Tools 2

    Brand
    DEWALT
    Item #
    39RW13
    Mfr. Model #
    DCK299M2
    20V MAX® XR Cordless Combination Kit, 20.0 Voltage, Num
    Sale Price $299.00 / each Offer Ends 07/30/18

    Web Price $411.50

  • String Trimmer, 54" Shaft L, 40V

    Brand
    DEWALT
    Item #
    58JM23
    Mfr. Model #
    DCST990B/DCB404
    String Trimmer,54" Shaft L,40V
    Sale Price $209.00 / each Offer Ends 09/30/18

    Web Price $429.50

  • Cordless String Trimmer Kit, Fuel Battery

    Brand
    DEWALT
    Item #
    65DG56
    Mfr. Model #
    DCST920P1/ DCB205
    Cordless String Trimmer Kit,Fuel Battery
    Sale Price $209.00 / each Offer Ends 09/29/18

    Web Price $387.00

  • Cutoff Tool, 6" Wheel Dia., 13 Amps, 120VAC, 9000 No Load RPM, Trigger Switch

    Brand
    DEWALT
    Item #
    54DD37
    Mfr. Model #
    DWE46166N
    Cutoff Tool, 6" Wheel Dia., 13 Amps, 120VAC, 9000
    Sale Price $229.00 / each Offer Ends 09/29/18

    Web Price $281.00

  • Cordless Shears, 18 ga., 20V, Bare Tool

    Brand
    DEWALT
    Item #
    49EM98
    Mfr. Model #
    DCS491B
    Cordless Shears,18 ga.,20V,Bare Tool
    Sale Price $229.00 / each Offer Ends 09/29/18

    Web Price $268.00

  • Li-Ion Battery Handheld Blower Kit, 400 cfm, 120 mph Max. Air Speed (Battery Included)

    Brand
    DEWALT
    Item #
    58JM20
    Mfr. Model #
    DCBL790B/DCB404
    Li-Ion Battery Handheld Blower Kit, 400 cfm, 120 mph M
    Sale Price $209.00 / each Offer Ends 09/30/18

    Web Price $434.00

  • SDS Plus Rotary Hammer Kit, 8.0 Amps, 0 to 4000 Blows per Minute, 120 Voltage

    Brand
    BOSCH
    Item #
    49AX82
    Mfr. Model #
    RH328VC
    SDS Plus Rotary Hammer Kit, 8.0 Amps, 0 to 4000 B
    Sale Price $299.00 / each Offer Ends 09/29/18

    Web Price $324.50

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More