Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

33 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Split Digital Clamp Meter, 0.5" (13mm) Jaw Capacity, CAT III 600V

    Brand
    FLUKE
    Item #
    4KF19
    Mfr. Model #
    Fluke-T5-600
    Split Digital Clamp Meter, 0.5" (13mm) Jaw Capaci
    Sale Price $95.82 / each Offer Ends 12/14/18

    Web Price $124.99

  • 39-Pocket Polyester Electricians Tool Backpack, 20"H x 14-1/2"W x 7-1/4"D, Black

    Brand
    KLEIN TOOLS
    Item #
    35HU81
    Mfr. Model #
    55421BP-14
    39-Pocket Polyester Electricians Tool Backpack, 20"H x 14-1
    Sale Price $95.00 / each Offer Ends 12/31/18

    Web Price $119.00

  • 35-Pocket Polyester General Purpose Tool Backpack, 24-1/4"H x 15-13/32"W x 9"D, Black

    Brand
    MILWAUKEE
    Item #
    53TX73
    Mfr. Model #
    48-22-8200
    35-Pocket Polyester General Purpose Tool Backpack, 24-1/4"H
    Sale Price $99.99 / each Offer Ends 12/31/18

    Web Price $128.00

  • M12 Li-Ion 3/8" Cordless Drill/Driver Kit, Battery Included

    Brand
    MILWAUKEE
    Item #
    22UT57
    Mfr. Model #
    2407-22
    M12 Li-Ion 3/8" Cordless Drill/Driver Kit, Battery
    Sale Price $99.00 / each Offer Ends 12/31/18

    Web Price $148.60

  • M12 REDLITHIUM XC Battery, 12.0 Voltage, Li-Ion, Package Quantity 2

    Brand
    MILWAUKEE
    Item #
    38D760
    Mfr. Model #
    48-11-2412
    M12  REDLITHIUM  XC Battery, 12.0 Voltage, Li-Ion, Pac
    Sale Price $95.00 / pkg. of 2 Offer Ends 12/31/18

    Web Price $137.34

  • Beam Clamp, 2" Nominal Conduit/Pipe/Threaded Rod, 31/32" Jaw Opening, 25 PK

    Brand
    GRAINGER APPROVED
    Item #
    3KF31
    Mfr. Model #
    3KF31
    Beam Clamp, 2" Nominal Conduit/Pipe/Threaded Rod, 31&#
    Sale Price $94.00 / pkg. of 25 Offer Ends 01/15/19

    Web Price $161.00

  • Mechanical Measuring Wheel, Outdoor, 4 ft. Cir. Single Wheel, 15-1/2" Tread

    Brand
    ROLATAPE
    Item #
    44M541
    Mfr. Model #
    32-400
    Mechanical Measuring Wheel, Outdoor, 4 ft. Cir. Single Whee
    Sale Price $97.88 / each Offer Ends 12/31/18

    Web Price $130.50

  • Voltage Tester, 600VAC, 600VDC

    Brand
    FLUKE
    Item #
    1CWL2
    Mfr. Model #
    Fluke-T+Pro
    Voltage Tester, 600VAC, 600VDC
    Sale Price $94.28 / each Offer Ends 12/14/18

    Web Price $109.99

  • 14" Type 1 Diamond Abrasive Cut-Off Wheel, 1" Arbor, 0.130"-Thick, 4300 Max. RPM

    Brand
    LENOX
    Item #
    48RX06
    Mfr. Model #
    1972929
    14" Type 1 Diamond Abrasive Cut-Off Wheel, 1" Arb
    Sale Price $94.00 / each Offer Ends 12/31/18

    Web Price $117.50

  • 120 ft. Nonconductive Fish Tape, Composite, 11/64" Tape Size, Round Tape Profile

    Brand
    WESTWARD
    Item #
    21CJ15
    Mfr. Model #
    21CJ15
    120 ft. Nonconductive Fish Tape, Composite, 11/64" Tap
    Sale Price $90.30 / each Offer Ends 01/15/19

    Web Price $120.50

  • 12" Type 1 Diamond Abrasive Cut-Off Wheel, 1" Arbor, 0.150"-Thick, 5000 Max. RPM

    Brand
    LENOX
    Item #
    48RX07
    Mfr. Model #
    1972930
    12" Type 1 Diamond Abrasive Cut-Off Wheel, 1" Arb
    Sale Price $95.63 / each Offer Ends 12/31/18

    Web Price $112.50

  • Mechanical Measuring Wheel, Outdoor, 4 ft. Cir. Single Wheel, 15-1/2" Dia., Steel Tread

    Brand
    ROLATAPE
    Item #
    6XZ50
    Mfr. Model #
    32-400PM
    Mechanical Measuring Wheel, Outdoor, 4 ft. Cir. Single Whee
    Sale Price $99.75 / each Offer Ends 12/31/18

    Web Price $133.00

  • 3-Piece Hole Saw Kit for Metal, Range of Saw Sizes: 7/8" to 1-3/8"

    Brand
    DEWALT
    Item #
    44YX82
    Mfr. Model #
    DWACM1802
    3-Piece Hole Saw Kit for Metal, Range of Saw Sizes
    Sale Price $99.00 / each Offer Ends 12/30/18

    Web Price $125.31

  • Car Stop, Plastic, 6 ft. x 4" x 6", White

    Brand
    GRAINGER APPROVED
    Item #
    5XPP9
    Mfr. Model #
    CS-S72-W
    Car Stop, Plastic, 6 ft. x 4" x 6", White
    Sale Price $95.95 / each Offer Ends 11/15/18

    Web Price $101.00

  • 175 Watts Metal Halide HID Lamp, PAR38, Medium Screw (E26), 12,000 Lumens, 3800K Bulb Color Temp.

    Brand
    GE LIGHTING
    Item #
    6V756
    Mfr. Model #
    MVR175/PAR38/FL/1
    175 Watts Metal Halide HID Lamp, PAR38, Medium Screw &
    Sale Price $99.60 / each Offer Ends 12/31/18

    Web Price $124.50

  • Aluminum Box Level, 78" Length, Magnetic, Top Read: Yes

    Brand
    DEWALT
    Item #
    31CN04
    Mfr. Model #
    DWHT43079
    Aluminum Box Level, 78" Length, Magnetic, Top Read:&#x
    Sale Price $99.75 / each Offer Ends 12/31/18

    Web Price $138.32

  • 50 ft. Grade 43 Straight Chain, 1/2" Trade Size, 9200 lb. Working Load Limit, For Lifting: No

    Brand
    DAYTON
    Item #
    1DJR8
    Mfr. Model #
    1DJR8
    50 ft. Grade 43 Straight Chain, 1/2" Trade Size,&
    Sale Price $99.04 / each Offer Ends 01/15/19

    Web Price $542.00

  • 10 gal. Round Flat Top Decorative Wastebasket, 31-1/2"H, White

    Brand
    TOUGH GUY
    Item #
    6ZCL7
    Mfr. Model #
    6ZCL7
    10 gal. Round Flat Top Decorative Wastebasket, 31-1/2"
    Sale Price $92.75 / each Offer Ends 01/15/19

    Web Price $215.00

  • Laser Distance Meter 140 ft. Max. Distance, ±1/16" Accuracy

    Brand
    WESTWARD
    Item #
    38YG99
    Mfr. Model #
    38YG99
    Laser Distance Meter 140 ft. Max. Distance, ±1/16&qu
    Sale Price $90.50 / each Offer Ends 01/15/19

    Web Price $115.50

  • Drill Press Vise, Cross Slide, Stnry, 5 In

    Brand
    WESTWARD
    Item #
    10D732
    Mfr. Model #
    10D732
    Drill Press Vise, Cross Slide, Stnry, 5 In
    Sale Price $96.12 / each Offer Ends 01/15/19

    Web Price $187.50

  • 1/2 HP General Purpose Motor, Capacitor-Start, 3450 Nameplate RPM, Voltage 115/208-230, Frame 48

    Brand
    DAYTON
    Item #
    5UKE9
    Mfr. Model #
    5UKE9
    1/2 HP General Purpose Motor,Capacitor-Start,3450 Nameplate RPM,
    Sale Price $91.30 / each Offer Ends 01/15/19

    Web Price $195.00

  • 1/2 HP General Purpose Motor, Capacitor-Start, 3450 Nameplate RPM, Voltage 115/208-230, Frame 56

    Brand
    DAYTON
    Item #
    5UKF1
    Mfr. Model #
    5UKF1
    1/2 HP General Purpose Motor,Capacitor-Start,3450 Nameplate RPM,
    Sale Price $91.30 / each Offer Ends 01/15/19

    Web Price $190.00

  • Fitting, Female JIC, 90 Elbow, 1-1/4

    Brand
    PARKER
    Item #
    21A790
    Mfr. Model #
    13943-20-20
    Fitting, Female JIC, 90 Elbow, 1-1/4
    Sale Price $94.00 / each Offer Ends 12/31/18

    Web Price $117.50

  • #10-24 x 3", Cylindrical, Socket Head Cap Screw, Alloy Steel, Steel, Black Oxide Finish, 100PK

    Brand
    CAMCAR
    Item #
    5TAL3
    Mfr. Model #
    SDSC0100300CP-PK100
    #10-24 x 3", Cylindrical, Socket Head Cap Screw,
    Sale Price $94.00 / pkg. of 100 Offer Ends 12/31/18

    Web Price $117.50

  • Machine Vise, Swivel, 2In

    Brand
    DAYTON
    Item #
    31LZ55
    Mfr. Model #
    31LZ55
    Machine Vise, Swivel, 2In
    Sale Price $90.65 / each Offer Ends 01/15/19

    Web Price $236.00

  • Photoelectric Picking Sensor, 40 IP Rating, 0.05 to 3.00m Sensing Range, 25mm Beam Spacing

    Brand
    AUTONICS
    Item #
    32W349
    Mfr. Model #
    BWPK25-05
    Photoelectric Picking Sensor, 40 IP Rating, 0.05 to 3.00m&#
    Sale Price $94.80 / each Offer Ends 01/15/19

    Web Price $610.00

  • 16 oz. Plastic Disposable Cold Cup, Translucent, No Series, 1000 PK

    Brand
    GRAINGER APPROVED
    Item #
    2ERV1
    Mfr. Model #
    RK16
    16 oz. Plastic Disposable Cold Cup, Translucent, No Series,
    Web Price $90.00 / pkg. of 1,000
  • 16"H Men's Knee Boots, Steel Toe Type, Neoprene Upper Material, Brick Red, Size 8

    Brand
    TALON TRAX
    Item #
    4T288
    Mfr. Model #
    4T288
    16"H Men's Knee Boots, Steel Toe Type, Neoprene U
    Sale Price $91.20 / pair Offer Ends 12/31/18

    Web Price $114.00

  • Master Fuel Injection Kit, Cupreous

    Brand
    WESTWARD
    Item #
    1EKD2
    Mfr. Model #
    1EKD2
    Master Fuel Injection Kit, Cupreous
    Sale Price $90.90 / each Offer Ends 01/15/19

    Web Price $483.50

  • Water Resistant Wristband Active Sleep and Activity Tracker

    Brand
    REM-FIT
    Item #
    45KJ97
    Mfr. Model #
    RFM001
    Water Resistant Wristband  Active Sleep and Activity Tracke
    Sale Price $95.60 / each Offer Ends 12/31/18

    Web Price $119.50

  • 25 ft. Flexible Viton Tubing, 4mm Outside Dia., 2mm Inside Dia.

    Brand
    E. JAMES
    Item #
    4CHH5
    Mfr. Model #
    1525S-2MM4MM-25
    25 ft. Flexible Viton Tubing, 4mm Outside Dia., 2mm In
    Sale Price $92.80 / each Offer Ends 12/31/18

    Web Price $116.00

  • Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level 4 Lining, Green, 9, PK 12

    Brand
    TILSATEC
    Item #
    43Z405
    Mfr. Model #
    TTP060NBR-090
    Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level 4 Li
    Sale Price $98.40 / pkg. of 12 Offer Ends 11/15/18

    Web Price $156.50

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More