Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

262 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By
Ratings

Viewing as

List
  • Flexible Strap Hanger, 450Lb, 11x11x5, PK2

    Brand
    NATIONAL HARDWARE
    Item #
    3EHY8
    Mfr. Model #
    3EHY8
    Flexible Strap Hanger, 450Lb, 11x11x5, PK2
    Clearance Price $90.00 / pkg. of 2

    Web Price $100.00

  • Unscented Foam Hand Soap, 1200mL Cartridge, TFX, 2 PK

    Brand
    PROVON
    Item #
    1PKP1
    Mfr. Model #
    5388-02
    Unscented Foam Hand Soap, 1200mL Cartridge, TFX, 2 PK
    Clearance Price $93.30 / pkg. of 2

    Web Price $98.21

  • Mini Wall Pack, 70W, 120V

    Brand
    LITHONIA LIGHTING
    Item #
    5YB61
    Mfr. Model #
    TWS 70S 120 PE LPI M6
    Mini Wall Pack, 70W, 120V
    Clearance Price $95.00 / each

    Web Price $100.00

  • PRO Full Body Harness with 420 lb. Weight Capacity, Red/Gray, XL

    Brand
    3M PROTECTA
    Item #
    3YNK6
    Mfr. Model #
    1191210
    PRO  Full Body Harness with 420 lb. Weight Capacity,&#
    Clearance Price $93.87 / each

    Web Price $104.30

  • Facility, Vinyl, 24" x 24", Adhesive Floor

    Brand
    MIGHTY LINE
    Item #
    20PG47
    Mfr. Model #
    TRASHCANY24
    Facility, Vinyl, 24" x 24", Adhesive Floor
    Clearance Price $92.70 / each

    Web Price $103.00

  • Pipe-Mount Float Valve, 3/8"-16 Rod Thread, Bronze

    Brand
    GRAINGER APPROVED
    Item #
    6AMA6
    Mfr. Model #
    6AMA6
    Pipe-Mount Float Valve, 3/8"-16 Rod Thread, Bronze
    Web Price $99.00 / each
  • Siphon Spray Gun Cup, 1 qt. Capacity, 1 EA

    Brand
    BINKS
    Item #
    4NY27
    Mfr. Model #
    81-800
    Siphon Spray Gun Cup, 1 qt. Capacity, 1 EA
    Clearance Price $92.87 / each

    Web Price $97.75

  • 120VAC Commercial Retractable Cord Reel; Number of Outlets: 3, Cord Included: Yes

    Brand
    BAYCO
    Item #
    3KUP1
    Mfr. Model #
    SL-8903
    120VAC Commercial Retractable Cord Reel; Number of Outlets&
    Clearance Price $99.90 / each

    Web Price $111.00

  • 1 or 2 Face LED Exit Sign with Emergency Lights, White Plastic Housing, Red Letter Color

    Brand
    LITHONIA LIGHTING
    Item #
    13M591
    Mfr. Model #
    ECR LED HO
    1 or 2 Face LED Exit Sign with Emergency Lights,
    Clearance Price $99.90 / each

    Web Price $111.00

  • Lever, Mechanical, Not Keyed, Cylindrical, Commercial

    Brand
    GRAINGER APPROVED
    Item #
    1TPJ3
    Mfr. Model #
    1TPJ3
    Lever, Mechanical, Not Keyed, Cylindrical, Commercial
    Clearance Price $97.85 / each

    Web Price $103.00

  • Steel Bolt Cutter, 24" Overall Length

    Brand
    H.K. PORTER
    Item #
    48LU58
    Mfr. Model #
    0190MCD
    Steel Bolt Cutter,24" Overall Length
    Web Price $97.35 / each
  • Hex Nut Sleeve Anchor, Stainless Steel, 1/2" Dia., 2-1/4" L, 3/8-16 Thread Size, Plain

    Brand
    RED HEAD
    Item #
    2G518
    Mfr. Model #
    SHN-1222
    Hex Nut Sleeve Anchor, Stainless Steel, 1/2" Dia.,
    Clearance Price $94.05 / pkg. of 25

    Web Price $99.00

  • Low Voltage Thermostat, Stages Cool 2, Stages Heat 2

    Brand
    HONEYWELL
    Item #
    6WY12
    Mfr. Model #
    TH6220D1002
    Low Voltage Thermostat, Stages Cool 2, Stages Heat 2
  • Heavy Duty PVC Coated Polyester Burn Kit, Blue

    Brand
    WATERJEL
    Item #
    9GD98
    Mfr. Model #
    EBK1-6
    Heavy Duty PVC Coated Polyester Burn Kit, Blue
    Clearance Price $90.45 / each

    Web Price $100.50

  • Wall Switch Box Hard Wired Vacancy Sensor, 2025 sq. ft. Microphonic, Passive Infrared, Ivory

    Brand
    ACUITY SENSOR SWITCH
    Item #
    6FAA3
    Mfr. Model #
    WSD PDT SA IV
    Wall Switch Box Hard Wired Vacancy Sensor, 2025 sq. ft
    Clearance Price $95.40 / each

    Web Price $106.00

  • Low Voltage Thermostat, Stages Cool 2, Stages Heat 2

    Brand
    HONEYWELL
    Item #
    6WY13
    Mfr. Model #
    TH6220D1028
    Low Voltage Thermostat, Stages Cool 2, Stages Heat 2
  • 1-1/2" C1022 Steel Self Drilling Screw with Flat Head Type and Gray Spex Finish

    Brand
    TEKS
    Item #
    36K135
    Mfr. Model #
    1548500
    1-1/2" C1022 Steel Self Drilling Screw with Flat
    Clearance Price $93.10 / pkg. of 500

    Web Price $98.00

  • Antifatigue Mat, Rubber, 3 ft. x 2 ft., 1 EA

    Brand
    NOTRAX
    Item #
    9YCU1
    Mfr. Model #
    970S0023BERS
    Antifatigue Mat, Rubber, 3 ft. x 2 ft., 1 EA
    Clearance Price $96.30 / each

    Web Price $107.00

  • 1 or 2 Face LED Exit Sign with Emergency Lights, White Plastic Housing, Green Letter Color

    Brand
    LITHONIA LIGHTING
    Item #
    13M590
    Mfr. Model #
    ECG LED
    1 or 2 Face LED Exit Sign with Emergency Lights,
    Clearance Price $92.70 / each

    Web Price $103.00

  • Pipe-Mount Float Valve, 3/8"-16 Rod Thread, Bronze

    Brand
    GRAINGER APPROVED
    Item #
    6AMA5
    Mfr. Model #
    6AMA5
    Pipe-Mount Float Valve, 3/8"-16 Rod Thread, Bronze
    Clearance Price $91.20 / each

    Web Price $96.00

  • Carbon Steel Brake Service Kit

    Brand
    WESTWARD
    Item #
    1EKA2
    Mfr. Model #
    1EKA2
    Carbon Steel Brake Service Kit
    Clearance Price $95.85 / each

    Web Price $106.50

  • Battery Charger, 6/12V (M), 55 A Start

    Brand
    WESTWARD
    Item #
    1JYU5
    Mfr. Model #
    1JYU5
    Battery Charger, 6/12V (M), 55 A Start
    Clearance Price $90.45 / each

    Web Price $100.50

  • Standard Duty Portable Vise, 2-1/2" Jaw Width, 2-1/8" Max. Opening, 1-3/4" Throat Depth

    Brand
    WESTWARD
    Item #
    10D699
    Mfr. Model #
    10D699
    Standard Duty Portable Vise, 2-1/2" Jaw Width, 2-1
    Clearance Price $96.75 / each

    Web Price $107.50

  • 4-1/2" Altitude Pressure Gauge, 0 to 15 psi

    Brand
    GRAINGER APPROVED
    Item #
    18C815
    Mfr. Model #
    18C815
    4-1/2" Altitude Pressure Gauge, 0 to 15 psi
    Clearance Price $93.00 / each

    Web Price $163.00

  • Crowfoot Sockt Set, Opn End, 3/8" Dr, 10 Pc

    Brand
    WESTWARD
    Item #
    1EYF1
    Mfr. Model #
    1EYF1
    Crowfoot Sockt Set, Opn End, 3/8" Dr, 10 Pc
    Clearance Price $96.19 / each

    Web Price $172.50

  • Flat Black/Yellow Self Adhesive Corner Guard, 2-7/16"H x 1-3/8"W x 1-3/8"D

    Brand
    GRAINGER APPROVED
    Item #
    24PK43
    Mfr. Model #
    114219
    Flat Black/Yellow Self Adhesive Corner Guard, 2-7/16"H
    Clearance Price $96.75 / each

    Web Price $107.50

  • Striped Black/Yellow Anti-Slip Tape, 4" x 60.0 ft., 60 Grit Aluminum Oxide, Acrylic Adhesive, 1 EA

    Brand
    CONDOR
    Item #
    3ZG34
    Mfr. Model #
    GRAN13543
    Striped Black/Yellow Anti-Slip Tape, 4" x 60.0 ft.,&#x
    Clearance Price $97.38 / each

    Web Price $102.50

  • 30 ft. Indoor General Purpose Extension Cord Reel with Hand Lamp, Yellow; Handle: Switch with Side O

    Brand
    LUMAPRO
    Item #
    4XP66
    Mfr. Model #
    4XP66
    30 ft. Indoor General Purpose Extension Cord Reel with
    Clearance Price $96.43 / each

    Web Price $101.50

  • 8.75 gal. Red Polypropylene Mop Bucket, 1 EA

    Brand
    RUBBERMAID
    Item #
    5PU85
    Mfr. Model #
    FG757088RED
    8.75 gal. Red Polypropylene Mop Bucket, 1  EA
    Web Price $99.50 / each
  • 1 or 2 Face LED Exit Sign with Emergency Lights, White Plastic Housing, Green Letter Color

    Brand
    LITHONIA LIGHTING
    Item #
    13M592
    Mfr. Model #
    ECG LED HO
    1 or 2 Face LED Exit Sign with Emergency Lights,
    Clearance Price $94.05 / each

    Web Price $104.50

  • Jobsite Radio, 18.0 Voltage, Bare Tool

    Brand
    BOSCH
    Item #
    19TT37
    Mfr. Model #
    PB180
    Jobsite Radio, 18.0 Voltage, Bare Tool
    Clearance Price $96.39 / each

    Web Price $101.46

  • First Aid Kit, Kit, Steel Case Material, Manufacturing, 75 People Served Per Kit

    Brand
    HONEYWELL NORTH
    Item #
    3JPE1
    Mfr. Model #
    019707-0004L
    First Aid Kit, Kit, Steel Case Material, Manufacturing, 75&
    Clearance Price $92.70 / each

    Web Price $103.00

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More