Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

35 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • 40-Pocket Polyester Electricians Tool Tote, 12-1/4"H x 10-1/4"W x 10"D, Black

    Brand
    KLEIN TOOLS
    Item #
    35HU77
    Mfr. Model #
    5541610-14
    40-Pocket Polyester Electricians Tool Tote, 12-1/4"H x
    Sale Price $84.18 / each Offer Ends 12/31/18

    Web Price $97.25

  • 20V MAX Battery, 20.0 Voltage, Li-Ion, Package Quantity 2

    Brand
    DEWALT
    Item #
    21RV49
    Mfr. Model #
    DCB203-2
    20V MAX  Battery, 20.0 Voltage, Li-Ion, Package Quantity&#x
    Sale Price $87.00 / pkg. of 2 Offer Ends 12/29/19

    Web Price $146.30

  • 20.0V 20V MAX® Cordless Vacuum with 0.5 gal. Tank, HEPA Filter Type

    Brand
    DEWALT
    Item #
    49EM75
    Mfr. Model #
    DCV517B
    20.0V 20V MAX® Cordless Vacuum with 0.5 gal. Tank,
    Sale Price $89.00 / each Offer Ends 12/30/18

    Web Price $106.50

  • 78" x 60" x 18" Queen Air Mattress with 600 lb. Weight Capacity

    Brand
    COLEMAN
    Item #
    35ME88
    Mfr. Model #
    2000025764
    78" x 60" x 18" Queen Air Mattress with
    Sale Price $80.00 / each Offer Ends 12/31/18

    Web Price $100.00

  • Aluminum Box Level, 72" Length, Nonmagnetic, Top Read: Yes

    Brand
    DEWALT
    Item #
    31CN03
    Mfr. Model #
    DWHT43172
    Aluminum Box Level, 72" Length, Nonmagnetic, Top Read:
    Sale Price $84.75 / each Offer Ends 12/31/18

    Web Price $118.65

  • Ratcheting Box End Wrench Set, SAE, Number of Pieces: 5, Number of Points: 12

    Brand
    WESTWARD
    Item #
    4YR20
    Mfr. Model #
    4YR20
    Ratcheting Box End Wrench Set, SAE, Number of Pieces:&
    Sale Price $82.80 / each Offer Ends 12/31/18

    Web Price $109.00

  • 10" Type 1 Diamond Abrasive Cut-Off Wheel, 5/8" Arbor, 0.100"-Thick, 4300 Max. RPM

    Brand
    LENOX
    Item #
    48RX04
    Mfr. Model #
    1972926
    10" Type 1 Diamond Abrasive Cut-Off Wheel, 5/8"&#
    Sale Price $82.88 / each Offer Ends 12/31/18

    Web Price $97.50

  • Jobsite Bluetooth Speaker, 12.0, 20.0 Voltage, Bare Tool

    Brand
    DEWALT
    Item #
    36WH85
    Mfr. Model #
    DCR006
    Jobsite Bluetooth Speaker, 12.0, 20.0 Voltage, Bare Tool
    Sale Price $89.00 / each Offer Ends 12/30/18

    Web Price $99.25

  • Alignment Pry Bar, 60" L X 1-1/4" W, Steel

    Brand
    PROTO
    Item #
    49XH93
    Mfr. Model #
    J2129
    Alignment Pry Bar,  60" L X 1-1/4" W, S
    Sale Price $85.90 / each Offer Ends 12/31/18

    Web Price $120.23

  • Mechanical Measuring Wheel, Outdoor, 33-49/64" Cir. Single Wheel, 11-1/2" Dia., Rubber Tread

    Brand
    ROLATAPE
    Item #
    34F786
    Mfr. Model #
    32-300S
    Mechanical Measuring Wheel, Outdoor, 33-49/64" Cir. Single&
    Sale Price $80.25 / each Offer Ends 12/31/18

    Web Price $107.00

  • 12", 16", 21" Alloy Steel Pry Bar Set; Number of Pieces: 3

    Brand
    STANLEY
    Item #
    23UC34
    Mfr. Model #
    J2138
    12", 16", 21" Alloy Steel Pry Bar Set;
    Sale Price $85.90 / each Offer Ends 12/31/18

    Web Price $115.16

  • Alignment Pry Bar, 42" L X 1" W, Steel

    Brand
    PROTO
    Item #
    49XH92
    Mfr. Model #
    J2128
    Alignment Pry Bar,  42" L X 1" W, Steel
    Sale Price $81.40 / each Offer Ends 12/31/18

    Web Price $113.93

  • 29-Pc. Pilot Point Drill Bit Set, 135°, High Speed Steel, Round Shank Type

    Brand
    DEWALT
    Item #
    34GR20
    Mfr. Model #
    DW1369
    29-Pc. Pilot Point Drill Bit Set, 135°, High Speed
    Sale Price $89.99 / each Offer Ends 12/30/18

    Web Price $113.50

  • 31-7/8", 28", 17-1/2", 14-1/2" Alloy Steel Pry Bar Set; Number of Pieces: 4

    Brand
    STANLEY
    Item #
    23UC33
    Mfr. Model #
    J2156S
    31-7/8", 28", 17-1/2", 14-1/2" Alloy St
    Sale Price $83.25 / each Offer Ends 12/31/18

    Web Price $116.55

  • Mechanical Measuring Wheel, Outdoor, 59-11/16" Cir. Single Wheel, 19" Dia., Rubber Tread

    Brand
    ROLATAPE
    Item #
    38LZ94
    Mfr. Model #
    RT50
    Mechanical Measuring Wheel, Outdoor, 59-11/16" Cir. Single&
    Sale Price $87.75 / each Offer Ends 12/31/18

    Web Price $117.00

  • Car Stop, Plastic, 4 ft. x 4" x 6", Blue

    Brand
    GRAINGER APPROVED
    Item #
    5XPP6
    Mfr. Model #
    CS-S48-B
    Car Stop, Plastic, 4 ft. x 4" x 6", Blue
    Sale Price $82.18 / each Offer Ends 11/15/18

    Web Price $86.50

  • 4" Clean and Strip Cup Wheel, Threaded Mandrel, Silicon Carbide, Extra Coarse Grit

    Brand
    SCOTCH-BRITE
    Item #
    4ZR16
    Mfr. Model #
    61500013455
    4" Clean and Strip Cup Wheel, Threaded Mandrel, Silico
    Sale Price $87.60 / each Offer Ends 12/31/18

    Web Price $109.50

  • Enhanced Rating Conduit Fitting, 2", 90°, Box Connection: 2" MNPT, Steel/Malleable Iron

    Brand
    RACO
    Item #
    3LK85
    Mfr. Model #
    3428
    Enhanced Rating Conduit Fitting, 2", 90°, Box Connectio
    Sale Price $82.00 / each Offer Ends 12/31/18

    Web Price $105.50

  • Nickel Nuclear Grade Anti-Seize, -20°F to 2400°F, 16 oz., Silver

    Brand
    LOCTITE
    Item #
    45MY54
    Mfr. Model #
    234284
    Nickel Nuclear Grade Anti-Seize, -20°F to 2400°F, 16
    Sale Price $86.40 / each Offer Ends 12/31/18

    Web Price $108.00

  • 12" Type 1 Diamond Abrasive Cut-Off Wheel, 1" Arbor, 0.130"-Thick, 4300 Max. RPM

    Brand
    LENOX
    Item #
    48RX05
    Mfr. Model #
    1972927
    12" Type 1 Diamond Abrasive Cut-Off Wheel, 1" Arb
    Sale Price $88.83 / each Offer Ends 12/31/18

    Web Price $104.50

  • Mechanical Measuring Wheel, Outdoor, 39-17/64" Cir. Single Wheel, 12-1/2" Tread

    Brand
    ROLATAPE
    Item #
    45JL26
    Mfr. Model #
    RT320
    Mechanical Measuring Wheel, Outdoor, 39-17/64" Cir. Single&
    Sale Price $88.50 / each Offer Ends 12/31/18

    Web Price $118.00

  • Rotary Tool Kit, Corded, Tool 9" L

    Brand
    DREMEL
    Item #
    44K705
    Mfr. Model #
    4000-4/34
    Rotary Tool Kit, Corded, Tool 9" L
    Sale Price $87.09 / each Offer Ends 12/30/18

    Web Price $115.00

  • Car Stop, Plastic, 4 ft. x 4" x 6", White

    Brand
    GRAINGER APPROVED
    Item #
    5XPP7
    Mfr. Model #
    CS-S48-W
    Car Stop, Plastic, 4 ft. x 4" x 6", White
    Sale Price $82.18 / each Offer Ends 11/15/18

    Web Price $86.50

  • Brass Solenoid Valve Less Coil, 3-Way Valve Design, Normally Closed Valve Configuration

    Brand
    DAYTON
    Item #
    2CZY8
    Mfr. Model #
    016655
    Brass Solenoid Valve Less Coil, 3-Way Valve Design, Normall
    Sale Price $82.40 / each Offer Ends 12/31/18

    Web Price $103.00

  • Key Box, 15-3/4" H, 72 Units Capacity

    Brand
    DURABLE
    Item #
    461N56
    Mfr. Model #
    196723
    Key Box, 15-3/4" H, 72 Units Capacity
    Sale Price $82.34 / each Offer Ends 11/15/18

    Web Price $229.50

  • 4" x 5" Red Brass Pipe Nipple, Pipe Nipple

    Brand
    GRAINGER APPROVED
    Item #
    1VHE7
    Mfr. Model #
    595-050GR
    4" x 5" Red Brass Pipe Nipple, Pipe Nipple
    Sale Price $84.80 / each Offer Ends 12/31/18

    Web Price $106.00

    Shipping: pkg of 6

  • Angle Grinder, 4-1/2" Wheel Dia., 9 Amps, 120VAC, 12,000 No Load RPM, Paddle Switch

    Brand
    DEWALT
    Item #
    392P43
    Mfr. Model #
    DWE4120N/DWA8951F
    Angle Grinder, 4-1/2" Wheel Dia., 9 Amps, 120VAC,
    Sale Price $89.00 / each Offer Ends 12/30/18

    Web Price $106.50

  • Angle Grinder, 4-1/2" or 5" Wheel Dia., 13 Amps, 120VAC, 11,000 No Load RPM, Trigger Switch

    Brand
    DEWALT
    Item #
    392P45
    Mfr. Model #
    DWE4120/DWA8951F
    Angle Grinder, 4-1/2" or 5" Wheel Dia., 13 A
    Sale Price $89.00 / each Offer Ends 12/30/18

    Web Price $108.50

  • 3/8"-24 Flexible Top Lock Nut, Cadmium Steel, Right Hand, PK100

    Brand
    FLEXLOC
    Item #
    2GA96
    Mfr. Model #
    217461-PG
    3/8"-24 Flexible Top Lock Nut, Cadmium Steel, Right&#x
    Sale Price $84.80 / pkg. of 100 Offer Ends 12/31/18

    Web Price $106.00

  • Angle Grinder, 4-1/2" Wheel Dia., 11 Amps, 120VAC, 11,000 No Load RPM, Paddle Switch

    Brand
    DEWALT
    Item #
    271D82
    Mfr. Model #
    DWE402/DWA8951F
    Angle Grinder, 4-1/2" Wheel Dia., 11 Amps, 120VAC,
    Sale Price $89.00 / each Offer Ends 12/30/18

    Web Price $173.50

  • Sterile Dressing Change Kit, Unit, PK20

    Brand
    DYNAREX
    Item #
    36PV19
    Mfr. Model #
    4705
    Sterile Dressing Change Kit, Unit, PK20
    Sale Price $85.20 / pkg. of 20 Offer Ends 12/31/18

    Web Price $106.50

  • Angle Grinder, 4-1/2" Wheel Dia., 11 Amps, 120VAC, 11,000 No Load RPM, Paddle Switch

    Brand
    DEWALT
    Item #
    271D88
    Mfr. Model #
    DWE402K/DWA8951F
    Angle Grinder, 4-1/2" Wheel Dia., 11 Amps, 120VAC,
    Sale Price $89.00 / each Offer Ends 12/30/18

    Web Price $190.50

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More