Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

41 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Rechargeable Worklight, 2.19 lb., LED Lamp

    Brand
    MILWAUKEE
    Item #
    49JU90
    Mfr. Model #
    2364-20
    Rechargeable Worklight, 2.19 lb., LED Lamp
    Sale Price $79.00 / each Offer Ends 09/28/18

    Web Price $92.75

  • 1-13/16", Combination Wrench, SAE, Satin Finish, Number of Points: 12

    Brand
    WESTWARD
    Item #
    1EYG1
    Mfr. Model #
    1EYG1
    1-13/16", Combination Wrench, SAE, Satin Finish, Number
    Sale Price $78.08 / each Offer Ends 10/01/18

    Web Price $86.75

  • Dust Shroud, For DEWALT(R) Grinders

    Brand
    DEWALT
    Item #
    39RV85
    Mfr. Model #
    DWE46152
    Dust Shroud, For DEWALT(R) Grinders
    Sale Price $79.00 / each Offer Ends 09/28/18

    Web Price $96.75

  • Three-Flat Step Drill Bit, High Speed Steel, 2

    Brand
    LENOX
    Item #
    4XL28
    Mfr. Model #
    30888VB11
    Three-Flat Step Drill Bit, High Speed Steel, 2
    Sale Price $75.00 / each Offer Ends 09/29/18

    Web Price $85.00

  • 65-Piece Screwdriver Bit Set, 1/4" Hex Shank Size

    Brand
    DEWALT
    Item #
    2KLZ3
    Mfr. Model #
    DW2583
    65-Piece Screwdriver Bit Set, 1/4" Hex Shank Size
    Sale Price $70.00 / each Offer Ends 09/29/18

    Web Price $78.65

  • 8" Cerment Metal Cutting Circular Saw Blade, Number of Teeth: 50

    Brand
    MILWAUKEE
    Item #
    3XU98
    Mfr. Model #
    48-40-4520
    8" Cerment Metal Cutting Circular Saw Blade, Number of
    Sale Price $73.00 / each Offer Ends 09/29/18

    Web Price $77.75

  • 1/4"Drive SAE Chrome Socket Wrench Set, Number of Pieces: 25

    Brand
    WESTWARD
    Item #
    1EZR4
    Mfr. Model #
    1EZR4
    1/4"Drive SAE Chrome Socket Wrench Set, Number of
    Sale Price $79.43 / each Offer Ends 10/01/18

    Web Price $89.25

  • Mini K Thermocouple, -58° to 1112° Temp. Range (F)

    Brand
    GRAINGER APPROVED
    Item #
    4JPN7
    Mfr. Model #
    4JPN7
    Mini K Thermocouple, -58° to 1112° Temp. Range 
    Sale Price $73.53 / each Offer Ends 09/30/18

    Web Price $86.50

  • Standard Duty Combination Vise, 4" Jaw Width, 3" Max. Opening, 2" Throat Depth

    Brand
    WESTWARD
    Item #
    10D715
    Mfr. Model #
    10D715
    Standard Duty Combination Vise, 4" Jaw Width, 3"
    Sale Price $78.47 / each Offer Ends 10/01/18

    Web Price $128.00

  • 3" Circular Saw, 17,000 No Load RPM, 6.0 Amps, Blade Side: Left, 120VAC

    Brand
    DREMEL
    Item #
    24T736
    Mfr. Model #
    SM20-03
    3" Circular Saw, 17,000 No Load RPM, 6.0 Amps, Bl
    Sale Price $72.50 / each Offer Ends 09/29/18

    Web Price $121.50

  • Voltage Tester, 600VAC, 600VDC

    Brand
    FLUKE
    Item #
    1CWL3
    Mfr. Model #
    T+
    Voltage Tester, 600VAC, 600VDC
    Sale Price $77.28 / each Offer Ends 12/14/18

    Web Price $89.99

  • 6" Light-Medium Duty Swivel Plate Caster, 900 lb. Load Rating

    Brand
    GRAINGER APPROVED
    Item #
    1ULF4
    Mfr. Model #
    1ULF4
    6" Light-Medium Duty Swivel Plate Caster, 900 lb. Load
    Sale Price $72.45 / each Offer Ends 10/01/18

    Web Price $80.50

  • 3-1/2" Test Pressure Gauge, 0 to 30 psi

    Brand
    GRAINGER APPROVED
    Item #
    4FMP6
    Mfr. Model #
    4FMP6
    3-1/2" Test Pressure Gauge, 0 to 30 psi
    Sale Price $78.98 / each Offer Ends 10/01/18

    Web Price $85.25

  • Control Transformer, Input Voltage: 120VAC, Output Voltage: 12VAC, 24VAC

    Brand
    DAYTON
    Item #
    4MTN8
    Mfr. Model #
    4MTN8
    Control Transformer, Input Voltage: 120VAC, Output Voltage:
    Sale Price $70.76 / each Offer Ends 09/30/18

    Web Price $79.25

  • 28-Pocket 1680D Ballistic Fabric General Purpose Tool Tote, 13"H x 10"W x 11"D, Red

    Brand
    MILWAUKEE
    Item #
    416P45
    Mfr. Model #
    48-22-8310
    28-Pocket 1680D Ballistic Fabric General Purpose Tool Tote,
    Sale Price $79.99 / each Offer Ends 09/29/18

    Web Price $101.84

  • Shoe Covers, Slip Resistant: Yes, Waterproof: No, 5-1/2" Height, Size: XL, 200 PK

    Brand
    CONDOR
    Item #
    32GV62
    Mfr. Model #
    32GV62
    Shoe Covers, Slip Resistant: Yes, Waterproof: No, 5-1&
    Sale Price $74.22 / pkg. of 200 Offer Ends 10/01/18

    Web Price $104.00

  • Coveralls with Open Cuff, SMS Material, White, 3XL

    Brand
    CONDOR
    Item #
    31TU91
    Mfr. Model #
    31TU91
    Coveralls with Open Cuff, SMS Material, White, 3XL
    Sale Price $71.59 / pkg. of 25 Offer Ends 10/01/18

    Web Price $88.75

  • 3-1/2" Test Pressure Gauge, 0 to 3000 psi

    Brand
    GRAINGER APPROVED
    Item #
    4FMR7
    Mfr. Model #
    4FMR7
    3-1/2" Test Pressure Gauge, 0 to 3000 psi
    Sale Price $78.98 / each Offer Ends 10/01/18

    Web Price $85.25

  • 304 Stainless Steel U-Bolt with Plain Finish, For Pipe Size: 2", 10PK

    Brand
    GRAINGER APPROVED
    Item #
    5YY31
    Mfr. Model #
    5YY31
    304 Stainless Steel U-Bolt with Plain Finish, For Pipe
    Sale Price $77.31 / pkg. of 10 Offer Ends 10/01/18

    Web Price $112.00

  • Steel Center Brace

    Brand
    GRAINGER APPROVED
    Item #
    13P943
    Mfr. Model #
    13P943
    Steel Center Brace
    Sale Price $72.23 / each Offer Ends 10/01/18

    Web Price $80.25

  • 48" x 10" x 4" Linear Low Bay

    Brand
    LUMAPRO
    Item #
    2NAX2
    Mfr. Model #
    2NAX2
    48" x 10" x 4" Linear Low Bay
    Sale Price $79.88 / each Offer Ends 10/01/18

    Web Price $97.63

  • 3-1/2" Test Pressure Gauge, 0 to 5000 psi

    Brand
    GRAINGER APPROVED
    Item #
    4FMR8
    Mfr. Model #
    4FMR8
    3-1/2" Test Pressure Gauge, 0 to 5000 psi
    Sale Price $78.98 / each Offer Ends 10/01/18

    Web Price $85.25

  • Light Duty Woodworking Vise, 7" Jaw Width, 8" Max. Opening, 3" Throat Depth

    Brand
    WESTWARD
    Item #
    10D721
    Mfr. Model #
    10D721
    Light Duty Woodworking Vise, 7" Jaw Width, 8" Max
    Sale Price $72.93 / each Offer Ends 10/01/18

    Web Price $114.50

  • Polypropylene Carton Sealing Tape, Rubber Adhesive, 48mm X 100m, 24 PK

    Brand
    GRAINGER APPROVED
    Item #
    31HJ67
    Mfr. Model #
    31HJ67
    Polypropylene Carton Sealing Tape, Rubber Adhesive, 48mm X
    Sale Price $77.91 / pkg. of 24 Offer Ends 10/01/18

    Web Price $98.00

  • Square 3-Phase OEM Specialty Blower, Flange: Yes, Wheel Dia: 3-3/4", 208/230VAC

    Brand
    DAYTON
    Item #
    3HMJ3
    Mfr. Model #
    3HMJ3
    Square 3-Phase OEM Specialty Blower, Flange: Yes, Wheel
    Sale Price $76.28 / each Offer Ends 10/01/18

    Web Price $84.75

  • 120VAC 6-Outlet Power Distribution Unit, 20 Max. Amps, 6 ft. Cord Length

    Brand
    POWER FIRST
    Item #
    2MV43
    Mfr. Model #
    2MV43
    120VAC 6-Outlet Power Distribution Unit, 20 Max. Amps, 6&#x
    Sale Price $71.83 / each Offer Ends 09/30/18

    Web Price $80.50

  • 2-1/16", Combination Wrench, SAE, Satin Finish, Number of Points: 12

    Brand
    WESTWARD
    Item #
    1EYG4
    Mfr. Model #
    1EYG4
    2-1/16", Combination Wrench, SAE, Satin Finish, Number
    Sale Price $79.70 / each Offer Ends 10/01/18

    Web Price $135.98

  • Coveralls with Elastic Cuff, SMS Material, White, XL

    Brand
    CONDOR
    Item #
    31TU94
    Mfr. Model #
    31TU94
    Coveralls with Elastic Cuff, SMS Material, White, XL
    Sale Price $71.59 / pkg. of 25 Offer Ends 10/01/18

    Web Price $81.50

  • 3-1/2" Test Pressure Gauge, 0 to 600 psi

    Brand
    GRAINGER APPROVED
    Item #
    4FMR4
    Mfr. Model #
    4FMR4
    3-1/2" Test Pressure Gauge, 0 to 600 psi
    Sale Price $78.98 / each Offer Ends 10/01/18

    Web Price $85.25

  • 61-21/32" x 24" x 3-9/64" Linear Low Bay

    Brand
    LUMAPRO
    Item #
    35GW88
    Mfr. Model #
    35GW88
    61-21/32" x 24" x 3-9/64" Linear Low Ba
    Sale Price $74.35 / each Offer Ends 10/01/18

    Web Price $102.30

  • Shoe Covers, Slip Resistant: Yes, Waterproof: No, 13" Height, Size: L, 100 PK

    Brand
    CONDOR
    Item #
    32GV63
    Mfr. Model #
    32GV63
    Shoe Covers, Slip Resistant: Yes, Waterproof: No, 13&q
    Sale Price $78.33 / pkg. of 100 Offer Ends 10/01/18

    Web Price $116.50

  • Coveralls with Elastic Cuff, Chem Basic Material, Yellow, XL

    Brand
    CONDOR
    Item #
    30LU93
    Mfr. Model #
    30LU93
    Coveralls with Elastic Cuff, Chem Basic Material, Yellow, X
    Sale Price $79.75 / pkg. of 6 Offer Ends 10/01/18

    Web Price $102.00

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More