Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

58 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Ratcheting Combination Wrench Set, SAE, Number of Pieces: 8, Number of Points: 12

    Brand
    WESTWARD
    Item #
    35Z115
    Mfr. Model #
    35Z115
    Ratcheting Combination Wrench Set, SAE, Number of Pieces:&#
    Sale Price $60.75 / each Offer Ends 10/01/18

    Web Price $67.50

  • Square Axial Fan, 4-11/16" Width, 4-11/16" Height, 12VDC Voltage

    Brand
    DAYTON
    Item #
    2RTJ6
    Mfr. Model #
    2RTJ6
    Square Axial Fan, 4-11/16" Width, 4-11/16" Height
    Sale Price $61.65 / each Offer Ends 10/01/18

    Web Price $68.50

  • Fast Release Locking Plier Sets, Number of Pieces: 5, Jaw Capacity: 0" to 2-1/4", Soft Grip Handle

    Brand
    IRWIN VISE-GRIP
    Item #
    4CHV2
    Mfr. Model #
    538KBT-10R 10CR 7WR 5WR 6LN
    Fast Release Locking Plier Sets, Number of Pieces: 5,&
    Sale Price $65.00 / each Offer Ends 09/29/18

    Web Price $76.00

  • 5/8" x 14-1/2" SDS Plus Hollow Hammer Drill Bit, Number of Cutter Heads: 2

    Brand
    DEWALT
    Item #
    54FH77
    Mfr. Model #
    DWA54058
    5/8" x 14-1/2" SDS Plus Hollow Hammer Drill&
    Sale Price $69.25 / each Offer Ends 09/29/18

    Web Price $159.00

  • Angle Grinder, 4-1/2" Wheel Dia., 7 Amps, 120VAC, 12,000 No Load RPM, Paddle Switch

    Brand
    DEWALT
    Item #
    30RV81
    Mfr. Model #
    DWE4012
    Angle Grinder, 4-1/2" Wheel Dia., 7 Amps, 120VAC,
    Sale Price $69.00 / each Offer Ends 09/29/18

    Web Price $73.75

  • (2) 6", (1) 10", (2) 11" Locking Clamp Set, 1-7/8", 2-1/8", 3-3/8" Max. Opening, 1-7/8 , 2-1/8 , 4

    Brand
    IRWIN VISE-GRIP
    Item #
    5MD28
    Mfr. Model #
    74
    (2) 6", (1) 10", (2) 11"
    Sale Price $68.00 / each Offer Ends 09/29/18

    Web Price $83.00

  • 9/16" x 14-1/2" SDS Plus Hollow Hammer Drill Bit, Number of Cutter Heads: 2

    Brand
    DEWALT
    Item #
    54FH78
    Mfr. Model #
    DWA54916
    9/16" x 14-1/2" SDS Plus Hollow Hammer Drill
    Sale Price $61.95 / each Offer Ends 09/28/18

    Web Price $148.50

  • Rechargeable Worklight, LED, Plastic, 20V

    Brand
    DEWALT
    Item #
    30RV91
    Mfr. Model #
    DCL050
    Rechargeable Worklight,LED,Plastic,20V
    Sale Price $66.75 / each Offer Ends 09/29/18

    Web Price $78.15

  • Hooded Disposable Coveralls with Elastic Cuff, Polypropylene Material, White, 5XL

    Brand
    CONDOR
    Item #
    2KTP5
    Mfr. Model #
    2KTP5
    Hooded Disposable Coveralls with Elastic Cuff, Polypropylene Mat
    Sale Price $69.39 / pkg. of 25 Offer Ends 10/01/18

    Web Price $119.00

  • Shoe Covers, Slip Resistant: Yes, Waterproof: No, 6-1/2" Height, Size: Universal, 300 PK

    Brand
    CONDOR
    Item #
    30ZE58
    Mfr. Model #
    30ZE58
    Shoe Covers, Slip Resistant: Yes, Waterproof: No, 6-1&
    Sale Price $60.08 / pkg. of 300 Offer Ends 10/01/18

    Web Price $60.25

  • Plastic, Steel Portable Tool Box Set, 7-45/64, 10, 13"H x 16-1/2", 19-1/2", 23-1/2"W x 8-1/2", 9-1/2

    Brand
    GRAINGER APPROVED
    Item #
    24Y988
    Mfr. Model #
    24Y988
    Plastic, Steel Portable Tool Box Set, 7-45/64, 10, 13&
    Sale Price $61.81 / each Offer Ends 10/01/18

    Web Price $87.50

  • Light Duty Combination Vise, 3-1/2" Jaw Width, 7" Max. Opening, 1-1/2" Throat Depth

    Brand
    WESTWARD
    Item #
    3FDJ6
    Mfr. Model #
    3FDJ6
    Light Duty Combination Vise, 3-1/2" Jaw Width, 7"
    Sale Price $69.81 / each Offer Ends 10/01/18

    Web Price $103.00

  • 1/2" SAE High Impact Resistant Impact Socket Set, Number of Pieces: 10

    Brand
    DEWALT
    Item #
    5XFA3
    Mfr. Model #
    DW22812
    1/2" SAE High Impact Resistant Impact Socket Set,
    Sale Price $65.50 / each Offer Ends 09/29/18

    Web Price $79.00

  • Plastic Portable Stackable Tool Box, 16"H x 21-5/8"W x 14-3/8"D, 2883 cu. in., Black

    Brand
    DEWALT
    Item #
    14C635
    Mfr. Model #
    DWST08204
    Plastic Portable Stackable Tool Box, 16"H x 21-5/8&quo
    Sale Price $60.00 / each Offer Ends 09/29/18

    Web Price $80.00

  • 34-Piece Screwdriver Bit Set, 1/4" Hex Shank Size

    Brand
    IRWIN
    Item #
    2CJR2
    Mfr. Model #
    3057034
    34-Piece Screwdriver Bit Set, 1/4" Hex Shank Size
    Sale Price $64.00 / each Offer Ends 09/29/18

    Web Price $85.75

  • 3-1/2" Test Pressure Gauge, 0 to 160 psi

    Brand
    GRAINGER APPROVED
    Item #
    4FMY2
    Mfr. Model #
    4FMY2
    3-1/2" Test Pressure Gauge, 0 to 160 psi
    Sale Price $65.70 / each Offer Ends 10/01/18

    Web Price $71.00

  • 2-1/2" Test Pressure Gauge, 0 to 1000 psi

    Brand
    GRAINGER APPROVED
    Item #
    4FMN9
    Mfr. Model #
    4FMN9
    2-1/2" Test Pressure Gauge, 0 to 1000 psi
    Sale Price $69.75 / each Offer Ends 10/01/18

    Web Price $75.25

  • 3-1/2" Test Compound Gauge, -30 to 0 to 30 In. Hg/psi

    Brand
    GRAINGER APPROVED
    Item #
    4FMX7
    Mfr. Model #
    4FMX7
    3-1/2" Test Compound Gauge, -30 to 0 to 30 I
    Sale Price $65.70 / each Offer Ends 10/01/18

    Web Price $71.00

  • Men's Arctic Bib Overall, Lining Material: Polyester, Inseam: 31", Fits Waist Size: 38-3/4", Black

    Brand
    CONDOR
    Item #
    2KTH2
    Mfr. Model #
    2KTH2
    Men's Arctic Bib Overall, Lining Material: Polyester,
    Sale Price $63.78 / each Offer Ends 10/01/18

    Web Price $183.00

  • 5 Phase, 24mm Frame Stepper Motor, Solid Motor Shaft Design, 0.8 Amps Per Phase

    Brand
    AUTONICS
    Item #
    5PFD0
    Mfr. Model #
    04K-S525
    5 Phase,24mm Frame Stepper Motor,Solid Motor Shaft Design,0.8&#x
    Sale Price $66.64 / each Offer Ends 10/01/18

    Web Price $350.50

  • 3-1/2" Test Pressure Gauge, 0 to 5000 psi

    Brand
    GRAINGER APPROVED
    Item #
    4FMZ1
    Mfr. Model #
    4FMZ1
    3-1/2" Test Pressure Gauge, 0 to 5000 psi
    Sale Price $65.70 / each Offer Ends 10/01/18

    Web Price $71.00

  • 60 gal. Extra Heavy Trash Bags, Gray, Coreless Roll of 100

    Brand
    TOUGH GUY
    Item #
    46MN32
    Mfr. Model #
    46MN32
    60 gal. Extra Heavy Trash Bags, Gray, Coreless Roll of
    Sale Price $66.34 / pkg. of 100 Offer Ends 10/01/18

    Web Price $114.40

  • 5" Light-Medium Duty Swivel Plate Caster, 750 lb. Load Rating

    Brand
    GRAINGER APPROVED
    Item #
    1ULF3
    Mfr. Model #
    1ULF3
    5" Light-Medium Duty Swivel Plate Caster, 750 lb. Load
    Sale Price $69.08 / each Offer Ends 10/01/18

    Web Price $76.75

  • 2-1/2" Test Pressure Gauge, 0 to 5000 psi

    Brand
    GRAINGER APPROVED
    Item #
    4FMP3
    Mfr. Model #
    4FMP3
    2-1/2" Test Pressure Gauge, 0 to 5000 psi
    Sale Price $69.75 / each Offer Ends 10/01/18

    Web Price $75.25

  • 2-1/2" Test Pressure Gauge, 0 to 3000 psi

    Brand
    GRAINGER APPROVED
    Item #
    4FMP2
    Mfr. Model #
    4FMP2
    2-1/2" Test Pressure Gauge, 0 to 3000 psi
    Sale Price $69.75 / each Offer Ends 10/01/18

    Web Price $75.25

  • Rechargeable Flashlight, Aluminum, Red

    Brand
    MILWAUKEE
    Item #
    419J77
    Mfr. Model #
    2110-21
    Rechargeable Flashlight,Aluminum,Red
    Sale Price $69.99 / each Offer Ends 09/29/18

    Web Price $78.32

  • 3-1/2" Test Pressure Gauge, 0 to 200 psi

    Brand
    GRAINGER APPROVED
    Item #
    4FMY3
    Mfr. Model #
    4FMY3
    3-1/2" Test Pressure Gauge, 0 to 200 psi
    Sale Price $65.70 / each Offer Ends 10/01/18

    Web Price $71.00

  • 3-1/2" Test Pressure Gauge, 0 to 300 psi

    Brand
    GRAINGER APPROVED
    Item #
    4FMY4
    Mfr. Model #
    4FMY4
    3-1/2" Test Pressure Gauge, 0 to 300 psi
    Sale Price $65.70 / each Offer Ends 10/01/18

    Web Price $71.00

  • 3-1/2" Test Pressure Gauge, 0 to 600 psi

    Brand
    GRAINGER APPROVED
    Item #
    4FMY6
    Mfr. Model #
    4FMY6
    3-1/2" Test Pressure Gauge, 0 to 600 psi
    Sale Price $65.70 / each Offer Ends 10/01/18

    Web Price $71.00

  • Rectangular Permanent Split Capacitor OEM Specialty Blower, Flange: Yes, Wheel Dia: 6-3/16", 230VAC

    Brand
    DAYTON
    Item #
    12G802
    Mfr. Model #
    12G802
    Rectangular Permanent Split Capacitor OEM Specialty Blower, Flan
    Sale Price $63.64 / each Offer Ends 10/01/18

    Web Price $153.00

  • 2-1/2" Test Pressure Gauge, 0 to 2000 psi

    Brand
    GRAINGER APPROVED
    Item #
    4FMP1
    Mfr. Model #
    4FMP1
    2-1/2" Test Pressure Gauge, 0 to 2000 psi
    Sale Price $69.75 / each Offer Ends 10/01/18

    Web Price $75.25

  • 3-1/2" Test Vacuum Gauge, -30 to 0 In. Hg

    Brand
    GRAINGER APPROVED
    Item #
    4FMX6
    Mfr. Model #
    4FMX6
    3-1/2" Test Vacuum Gauge, -30 to 0 In. Hg
    Sale Price $65.70 / each Offer Ends 10/01/18

    Web Price $71.00

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More