Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

105 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Three-Flat Step Drill Bit, High Speed Steel, 9 Hole Sizes, 1/16" Step Thickness

    Brand
    LENOX
    Item #
    4XL23
    Mfr. Model #
    30882VB2
    Three-Flat Step Drill Bit, High Speed Steel, 9 Hole Si
    Sale Price $55.50 / each Offer Ends 09/29/18

    Web Price $65.75

  • Black Steel Stacking Chair with Burgundy Seat Color, 1EA

    Brand
    GRAINGER APPROVED
    Item #
    5VXY9
    Mfr. Model #
    5VXY9
    Black Steel Stacking Chair with Burgundy Seat Color, 1EA
    Sale Price $58.25 / each Offer Ends 10/01/18

    Web Price $94.75

  • Angle Grinder, 4-1/2" Wheel Dia., 7 Amps, 120VAC, 12,000 No Load RPM, Slide Switch

    Brand
    DEWALT
    Item #
    34D754
    Mfr. Model #
    DWE4011
    Angle Grinder, 4-1/2" Wheel Dia., 7 Amps, 120VAC,
    Sale Price $59.00 / each Offer Ends 09/29/18

    Web Price $74.25

  • 4-Way Nestable High Density Polyethylene Pallet, 48"L x 40"W x 5-1/2"H

    Brand
    GRAINGER APPROVED
    Item #
    1MCT7
    Mfr. Model #
    1MCT7
    4-Way Nestable High Density Polyethylene Pallet, 48"L x
    Sale Price $57.30 / each Offer Ends 10/01/18

    Web Price $87.50

  • 100 ft. Air Hose, Black

    Brand
    SPEEDAIRE
    Item #
    6AFG4
    Mfr. Model #
    6AFG4
    100 ft. Air Hose, Black
    Sale Price $56.16 / each Offer Ends 10/01/18

    Web Price $85.75

  • Forged Alloy Steel Socket Bit Set with 3/8" Drive Size and Chrome Finish; Number of Pieces: 7

    Brand
    PROTO
    Item #
    1AF33
    Mfr. Model #
    J4900-7C
    Forged Alloy Steel Socket Bit Set with 3/8" Drive
    Sale Price $56.00 / each Offer Ends 09/29/18

    Web Price $75.04

  • Round Axial Fan, 5-7/8" Width, 6-3/4" Height, 230VAC Voltage

    Brand
    DAYTON
    Item #
    3VU70
    Mfr. Model #
    3VU70
    Round Axial Fan, 5-7/8" Width, 6-3/4" Height,
    Sale Price $55.37 / each Offer Ends 10/01/18

    Web Price $82.00

  • Rechargeable Worklight, Red, LED, 160 Lm

    Brand
    MILWAUKEE
    Item #
    4PKW2
    Mfr. Model #
    2735-20
    Rechargeable Worklight, Red, LED, 160 Lm
    Sale Price $59.00 / each Offer Ends 09/29/18

    Web Price $69.96

  • 1/2" x 14-1/2" SDS Plus Hollow Hammer Drill Bit, Number of Cutter Heads: 2

    Brand
    DEWALT
    Item #
    54FH75
    Mfr. Model #
    DWA54012
    1/2" x 14-1/2" SDS Plus Hollow Hammer Drill&
    Sale Price $53.85 / each Offer Ends 09/28/18

    Web Price $119.00

  • 8" Medium-Duty Swivel Plate Caster, 1250 lb. Load Rating

    Brand
    GRAINGER APPROVED
    Item #
    1NWK7
    Mfr. Model #
    1NWK7
    8" Medium-Duty Swivel Plate Caster, 1250 lb. Load Rati
    Sale Price $54.90 / each Offer Ends 10/01/18

    Web Price $61.00

  • 14-PC. Forstner Wood Drilling Bit Set, (2) 1/4", 3/8", 1/2", 5/8", 3/4", 7/8", 1", 1-1/8", 1-1/4", 1

    Brand
    IRWIN
    Item #
    53DN63
    Mfr. Model #
    1966893
    14-PC. Forstner Wood Drilling Bit Set, (2) 1/4&qu
    Sale Price $55.00 / each Offer Ends 09/29/18

    Web Price $73.45

  • 4 ft. Modular Test Lead Kit, CAT III 1000V Instrument Safety Rating

    Brand
    GRAINGER APPROVED
    Item #
    4WRD8
    Mfr. Model #
    4WRD8
    4 ft. Modular Test Lead Kit, CAT III 1000V Instrument&
    Sale Price $53.86 / each Offer Ends 09/30/18

    Web Price $63.36

  • 5" Medium-Duty Swivel Plate Caster, 1050 lb. Load Rating

    Brand
    GRAINGER APPROVED
    Item #
    1NWK3
    Mfr. Model #
    1NWK3
    5" Medium-Duty Swivel Plate Caster, 1050 lb. Load Rati
    Sale Price $51.30 / each Offer Ends 10/01/18

    Web Price $57.00

  • 30mm, Ratcheting Combination Wrench, Metric, Satin Finish, Number of Points: 12

    Brand
    WESTWARD
    Item #
    34D929
    Mfr. Model #
    34D929
    30mm, Ratcheting Combination Wrench, Metric, Satin Finish, Numbe
    Sale Price $57.83 / each Offer Ends 10/01/18

    Web Price $67.46

  • Boot Covers, Slip Resistant: No, Waterproof: No, 18" Height, Size: Universal, 200 PK

    Brand
    CONDOR
    Item #
    2KTU5
    Mfr. Model #
    2KTU5
    Boot Covers, Slip Resistant: No, Waterproof: No, 18&qu
    Sale Price $55.47 / pkg. of 200 Offer Ends 10/01/18

    Web Price $85.50

  • 5" Light-Medium Duty Swivel Plate Caster, 750 lb. Load Rating

    Brand
    GRAINGER APPROVED
    Item #
    1NUX2
    Mfr. Model #
    1NUX2
    5" Light-Medium Duty Swivel Plate Caster, 750 lb. Load
    Sale Price $58.73 / each Offer Ends 10/01/18

    Web Price $65.25

  • 304 Stainless Steel U-Bolt with Plain Finish, For Pipe Size: 2", 10PK

    Brand
    GRAINGER APPROVED
    Item #
    5YY24
    Mfr. Model #
    5YY24
    304 Stainless Steel U-Bolt with Plain Finish, For Pipe
    Sale Price $56.57 / pkg. of 10 Offer Ends 10/01/18

    Web Price $85.50

  • Manual Transfer Switch Power Cord, 10 ft. Cord Length, L14-30 Connector End, L14-30 Plug End

    Brand
    GENERAC
    Item #
    4XT27
    Mfr. Model #
    6327
    Manual Transfer Switch Power Cord, 10 ft. Cord Length,
    Sale Price $59.10 / each Offer Ends 09/27/18

    Web Price $73.25

  • 8" Carbide Metal Cutting Circular Saw Blade, Number of Teeth: 60

    Brand
    MILWAUKEE
    Item #
    1XEL6
    Mfr. Model #
    48-40-4540
    8" Carbide Metal Cutting Circular Saw Blade, Number of
    Sale Price $57.75 / each Offer Ends 09/29/18

    Web Price $65.25

  • Cordless Flashlight, LED, 280 lm, 3-3/4in.L

    Brand
    METABO
    Item #
    48UT49
    Mfr. Model #
    ULA14.4-18 LED bare
    Cordless Flashlight, LED, 280 lm, 3-3/4in.L
    Sale Price $59.00 / each Offer Ends 09/30/18

    Web Price $60.00

  • 10" Carbide Combination Circular Saw Blade, Number of Teeth: 32/60, Package Quantity 2

    Brand
    DEWALT
    Item #
    6RA80
    Mfr. Model #
    DW3106P5
    10" Carbide Combination Circular Saw Blade, Number of
    Sale Price $55.00 / pkg. of 2 Offer Ends 09/29/18

    Web Price $76.50

  • Control Transformer, Input Voltage: 120VAC, Output Voltage: 12VAC, 24VAC

    Brand
    DAYTON
    Item #
    4MTN1
    Mfr. Model #
    4MTN1
    Control Transformer, Input Voltage: 120VAC, Output Voltage:
    Sale Price $59.93 / each Offer Ends 09/30/18

    Web Price $67.00

  • 4" Test Pressure Gauge, 0 to 15 psi

    Brand
    GRAINGER APPROVED
    Item #
    4EFG1
    Mfr. Model #
    4EFG1
    4" Test Pressure Gauge, 0 to 15 psi
    Sale Price $59.00 / each Offer Ends 10/01/18

    Web Price $94.00

  • Tube Notcher, Alum, 14 in

    Brand
    DAYTON
    Item #
    45J337
    Mfr. Model #
    45J337
    Tube Notcher, Alum, 14 in
    Sale Price $54.39 / each Offer Ends 10/01/18

    Web Price $138.50

  • 4" Test Pressure Gauge, 0 to 200 psi

    Brand
    GRAINGER APPROVED
    Item #
    4EFK3
    Mfr. Model #
    4EFK3
    4" Test Pressure Gauge, 0 to 200 psi
    Sale Price $59.00 / each Offer Ends 10/01/18

    Web Price $94.00

  • 4" Test Pressure Gauge, 0 to 15 psi

    Brand
    GRAINGER APPROVED
    Item #
    4EFG9
    Mfr. Model #
    4EFG9
    4" Test Pressure Gauge, 0 to 15 psi
    Sale Price $59.00 / each Offer Ends 10/01/18

    Web Price $94.00

  • Control Transformer, Input Voltage: 240VAC, 480VAC, Output Voltage: 24VAC

    Brand
    DAYTON
    Item #
    4MTN4
    Mfr. Model #
    4MTN4
    Control Transformer, Input Voltage: 240VAC, 480VAC, Output
    Sale Price $59.93 / each Offer Ends 09/30/18

    Web Price $67.00

  • Ratcheting Combination Wrench Set, SAE, Number of Pieces: 4, Number of Points: 12

    Brand
    WESTWARD
    Item #
    1LCC8
    Mfr. Model #
    1LCC8
    Ratcheting Combination Wrench Set, SAE, Number of Pieces:&#
    Sale Price $59.19 / each Offer Ends 10/01/18

    Web Price $73.25

  • Boot Covers, Slip Resistant: Yes, Waterproof: No, 18" Height, Size: XL, 50 PK

    Brand
    CONDOR
    Item #
    30ZE56
    Mfr. Model #
    30ZE56
    Boot Covers, Slip Resistant: Yes, Waterproof: No, 18&q
    Sale Price $58.73 / pkg. of 50 Offer Ends 10/01/18

    Web Price $65.25

  • 6" Light-Medium Duty Swivel Plate Caster, 900 lb. Load Rating

    Brand
    GRAINGER APPROVED
    Item #
    1ULF1
    Mfr. Model #
    1ULF1
    6" Light-Medium Duty Swivel Plate Caster, 900 lb. Load
    Sale Price $54.23 / each Offer Ends 10/01/18

    Web Price $60.25

  • 2-1/2" Low Pressure Pressure Gauge, 0 to 35 In. H2O

    Brand
    GRAINGER APPROVED
    Item #
    18C806
    Mfr. Model #
    18C806
    2-1/2" Low Pressure Pressure Gauge, 0 to 35 In.&#
    Sale Price $52.59 / each Offer Ends 10/01/18

    Web Price $86.75

  • Light Duty Woodworking Vise, 6" Jaw Width, 4-1/2" Max. Opening, 2" Throat Depth

    Brand
    WESTWARD
    Item #
    10D719
    Mfr. Model #
    10D719
    Light Duty Woodworking Vise, 6" Jaw Width, 4-1/2"
    Sale Price $54.17 / each Offer Ends 10/01/18

    Web Price $85.00

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More