Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

45 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • White Sand Bag, 26" Length, 14" Width, 40 lb. Weight Capacity, 100 PK

    Brand
    GRAINGER APPROVED
    Item #
    6FGY1
    Mfr. Model #
    6FGY1
    White Sand Bag, 26" Length, 14" Width, 40 lb.
    Sale Price $47.50 / pkg. of 100 Offer Ends 09/27/18

    Web Price $59.75

  • 35-Piece Screwdriver Bit Set, 1/4" Hex Shank Size

    Brand
    DEWALT
    Item #
    20UH15
    Mfr. Model #
    DWA2T35IR
    35-Piece Screwdriver Bit Set, 1/4" Hex Shank Size
    Sale Price $45.00 / each Offer Ends 09/29/18

    Web Price $55.50

  • 6" Light-Medium Duty Swivel Plate Caster, 900 lb. Load Rating

    Brand
    GRAINGER APPROVED
    Item #
    1ULK5
    Mfr. Model #
    1ULK5
    6" Light-Medium Duty Swivel Plate Caster, 900 lb. Load
    Sale Price $48.83 / each Offer Ends 10/01/18

    Web Price $54.25

  • 30 gal. Medium Trash Bags, Clear, Coreless Roll of 500

    Brand
    TOUGH GUY
    Item #
    46MN15
    Mfr. Model #
    46MN15
    30 gal. Medium Trash Bags, Clear, Coreless Roll of 500
    Sale Price $49.50 / pkg. of 500 Offer Ends 10/01/18

    Web Price $55.00

  • 9-3/4" x 13-7/8" x 9-3/4" Residential Insect Killer

    Brand
    WESTWARD
    Item #
    36RF96
    Mfr. Model #
    36RF96
    9-3/4" x 13-7/8" x 9-3/4" Residential I
    Sale Price $45.57 / each Offer Ends 10/01/18

    Web Price $60.50

  • 48" x 8-1/2" x 2-3/8" Linear Low Bay

    Brand
    LUMAPRO
    Item #
    2NAW8
    Mfr. Model #
    2NAW8
    48" x 8-1/2" x 2-3/8" Linear Low Bay
    Sale Price $46.95 / each Offer Ends 10/01/18

    Web Price $80.58

  • 2-1/2" Low Pressure Pressure Gauge, 0 to 160 In. H2O

    Brand
    GRAINGER APPROVED
    Item #
    18C787
    Mfr. Model #
    18C787
    2-1/2" Low Pressure Pressure Gauge, 0 to 160 In.&
    Sale Price $45.23 / each Offer Ends 10/01/18

    Web Price $48.80

  • 48" x 5-1/2" x 3-1/2" Linear Low Bay

    Brand
    LUMAPRO
    Item #
    5HD98
    Mfr. Model #
    5HD98
    48" x 5-1/2" x 3-1/2" Linear Low Bay
    Sale Price $45.68 / each Offer Ends 10/01/18

    Web Price $55.83

  • 30mm, Combination Wrench, Metric, Satin Finish, Number of Points: 12

    Brand
    WESTWARD
    Item #
    5MR24
    Mfr. Model #
    5MR24
    30mm, Combination Wrench, Metric, Satin Finish, Number of P
    Sale Price $46.58 / each Offer Ends 10/01/18

    Web Price $54.34

  • Worklight, Fixed, LED, 20V, 175 Lumens

    Brand
    DEWALT
    Item #
    49AX98
    Mfr. Model #
    DCL044
    Worklight, Fixed, LED, 20V, 175 Lumens
    Sale Price $49.00 / each Offer Ends 09/29/18

    Web Price $68.00

  • Cordless Flashlight, Teal, LED, 200 L

    Brand
    MAKITA
    Item #
    40K964
    Mfr. Model #
    DML802
    Cordless Flashlight, Teal, LED, 200 L
    Sale Price $47.99 / each Offer Ends 09/29/18

    Web Price $62.25

  • Impact Socket Adapter Set, 3/8 In Dr, 6 pc

    Brand
    PROTO
    Item #
    4JW14
    Mfr. Model #
    J52006
    Impact Socket Adapter Set, 3/8 In Dr, 6 pc
    Sale Price $45.00 / each Offer Ends 09/29/18

    Web Price $63.00

  • 38-1/32" x 24" x 3-9/64" Linear Low Bay

    Brand
    LUMAPRO
    Item #
    35GW95
    Mfr. Model #
    35GW95
    38-1/32" x 24" x 3-9/64" Linear Low Bay
    Sale Price $48.45 / each Offer Ends 10/01/18

    Web Price $89.10

  • Air Pressure Sensor, 0 to 14.5 psi Range, 4 to 20mA Analog Output, Programmable

    Brand
    AUTONICS
    Item #
    32W527
    Mfr. Model #
    PSAN-01CPA-NPT1/8
    Air Pressure Sensor, 0 to 14.5 psi Range, 4 to 20
    Sale Price $45.84 / each Offer Ends 10/01/18

    Web Price $247.50

  • 2-1/2" Low Pressure Pressure Gauge, 0 to 200 In. H2O

    Brand
    GRAINGER APPROVED
    Item #
    18C788
    Mfr. Model #
    18C788
    2-1/2" Low Pressure Pressure Gauge, 0 to 200 In.&
    Sale Price $45.23 / each Offer Ends 10/01/18

    Web Price $48.80

  • 45 gal. Medium Trash Bags, Clear, Coreless Roll of 250

    Brand
    TOUGH GUY
    Item #
    46MN14
    Mfr. Model #
    46MN14
    45 gal. Medium Trash Bags, Clear, Coreless Roll of 250
    Sale Price $45.26 / pkg. of 250 Offer Ends 10/01/18

    Web Price $77.00

  • 2-1/2" Low Pressure Pressure Gauge, 0 to 100 oz./sq. in.

    Brand
    GRAINGER APPROVED
    Item #
    18C780
    Mfr. Model #
    18C780
    2-1/2" Low Pressure Pressure Gauge, 0 to 100 oz.&
    Sale Price $45.23 / each Offer Ends 10/01/18

    Web Price $48.80

  • M16-2.00 x 220mm, Cylindrical, Socket Head Cap Screw, Class 12.9, Steel, Black Oxide Finish, 10PK

    Brand
    FABORY
    Item #
    22UA45
    Mfr. Model #
    M07000.160.0220
    M16-2.00 x 220mm, Cylindrical, Socket Head Cap Screw, Class
    Sale Price $48.45 / pkg. of 10 Offer Ends 09/30/18

    Web Price $57.00

  • 2-1/2" Low Pressure Pressure Gauge, 0 to 160 oz./sq. in.

    Brand
    GRAINGER APPROVED
    Item #
    18C781
    Mfr. Model #
    18C781
    2-1/2" Low Pressure Pressure Gauge, 0 to 160 oz.&
    Sale Price $45.23 / each Offer Ends 10/01/18

    Web Price $48.80

  • 304 Stainless Steel U-Bolt with Plain Finish, For Pipe Size: 1-1/4", 10PK

    Brand
    GRAINGER APPROVED
    Item #
    5YY22
    Mfr. Model #
    5YY22
    304 Stainless Steel U-Bolt with Plain Finish, For Pipe
    Sale Price $48.72 / pkg. of 10 Offer Ends 10/01/18

    Web Price $73.50

  • Hooded Disposable Coveralls with Elastic Cuff, Polypropylene Material, Blue, M

    Brand
    CONDOR
    Item #
    26W823
    Mfr. Model #
    26W823
    Hooded Disposable Coveralls with Elastic Cuff, Polypropylene Mat
    Sale Price $47.35 / pkg. of 25 Offer Ends 10/01/18

    Web Price $72.50

  • 7 gal. Light Trash Bags, Black, Coreless Roll of 1000

    Brand
    TOUGH GUY
    Item #
    46MN21
    Mfr. Model #
    46MN21
    7 gal. Light Trash Bags, Black, Coreless Roll of 1000
    Sale Price $45.90 / pkg. of 1,000 Offer Ends 10/01/18

    Web Price $51.00

  • Hex Lag Screw, Galv, 3/8x7 L, PK50

    Brand
    FABORY
    Item #
    1LE60
    Mfr. Model #
    U08450.037.0700
    Hex Lag Screw, Galv, 3/8x7 L, PK50
    Sale Price $48.03 / pkg. of 50 Offer Ends 09/30/18

    Web Price $56.50

  • 5" Light-Medium Duty Swivel Plate Caster, 400 lb. Load Rating

    Brand
    GRAINGER APPROVED
    Item #
    1NWD1
    Mfr. Model #
    1NWD1
    5" Light-Medium Duty Swivel Plate Caster, 400 lb. Load
    Sale Price $48.15 / each Offer Ends 10/01/18

    Web Price $53.50

  • 304 Stainless Steel U-Bolt with Plain Finish, For Pipe Size: 1-1/4", Overall Length: , 10PK

    Brand
    GRAINGER APPROVED
    Item #
    3XTA3
    Mfr. Model #
    3XTA3
    304 Stainless Steel U-Bolt with Plain Finish, For Pipe
    Sale Price $46.85 / pkg. of 10 Offer Ends 10/01/18

    Web Price $75.25

  • 316 Stainless Steel Lap Joint Flange, Welded, 6" Pipe Size - Pipe Fitting

    Brand
    GRAINGER APPROVED
    Item #
    4WPU5
    Mfr. Model #
    4WPU5
    316 Stainless Steel Lap Joint Flange, Welded, 6" Pipe&
    Sale Price $48.55 / each Offer Ends 10/01/18

    Web Price $218.00

  • Conveyor H-Stand, 12-1/4to17-1/8In, 21BF

    Brand
    GRAINGER APPROVED
    Item #
    2WJK6
    Mfr. Model #
    2WJK6
    Conveyor H-Stand, 12-1/4to17-1/8In, 21BF
    Sale Price $45.25 / each Offer Ends 10/01/18

    Web Price $108.00

  • Totem Pole Output Type, Encoder, Shaft, Shaft Dia., 100 Pulses per Revolution

    Brand
    AUTONICS
    Item #
    11M879
    Mfr. Model #
    E30S4-100-3-T-24-C
    Totem Pole Output Type, Encoder, Shaft,Shaft Dia., 100 Puls
    Sale Price $47.23 / each Offer Ends 10/01/18

    Web Price $220.50

  • 1/32 Din Digital Multi-Panel Meter AC A

    Brand
    AUTONICS
    Item #
    11Y499
    Mfr. Model #
    MT4N-AA-EN
    1/32 Din Digital Multi-Panel Meter  AC A
    Sale Price $46.22 / each Offer Ends 10/01/18

    Web Price $154.50

  • Air Pressure Sensor, 0 to 14.5 psi Range, 1 to 5VDC Analog Output, Programmable

    Brand
    AUTONICS
    Item #
    32W529
    Mfr. Model #
    PSAN-01CV-NPT1/8
    Air Pressure Sensor, 0 to 14.5 psi Range, 1 to 5V
    Sale Price $45.84 / each Offer Ends 10/01/18

    Web Price $247.50

  • Vacuum Air Pressure Sensor, -14.7 psi Vac to 0 psi Range, 4 to 20mA Analog Output, Programmable

    Brand
    AUTONICS
    Item #
    32W538
    Mfr. Model #
    PSAN-V01CA-NPT1/8
    Vacuum Air Pressure Sensor, -14.7 psi Vac to 0 psi
    Sale Price $45.95 / each Offer Ends 10/01/18

    Web Price $249.50

  • Compound Air Pressure Sensor, -14.7 psi Vac to 14.5 psi Range, 4 to 20mA Analog Output, Programmable

    Brand
    AUTONICS
    Item #
    32W534
    Mfr. Model #
    PSAN-C01CA-NPT1/8
    Compound Air Pressure Sensor, -14.7 psi Vac to 14.5 ps
    Sale Price $45.95 / each Offer Ends 10/01/18

    Web Price $247.50

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More