Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

42 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Tungsten Carbide Glass and Tile Drill Bit Set

    Brand
    BOSCH
    Item #
    3DRN1
    Mfr. Model #
    GT3000
    Tungsten Carbide Glass and Tile Drill Bit Set
    Sale Price $41.20 / each Offer Ends 12/29/18

    Web Price $51.50

  • Alignment Pry Bar, 30" L X 7/8" W, Forged High Carbon Steel

    Brand
    PROTO
    Item #
    3R550
    Mfr. Model #
    J2125
    Alignment Pry Bar,  30" L X 7/8" W, For
    Sale Price $43.35 / each Offer Ends 12/31/18

    Web Price $60.64

  • 8.50"L x 0.18"W Mountable Indoor, Outdoor Cable Tie, Black; Tensile Strength: 50 lb.

    Brand
    PANDUIT
    Item #
    2CND2
    Mfr. Model #
    BC2S-S10-C0
    8.50"L x 0.18"W Mountable Indoor, Outdoor Cable Tie,&#
    Sale Price $41.00 / pkg. of 100 Offer Ends 12/31/18

    Web Price $51.25

  • Cast Brass Chrome P-Trap, 1-1/2" Pipe Dia., Slip Connection - Drains

    Brand
    ZURN
    Item #
    4WDE4
    Mfr. Model #
    Z8702-9B-PC
    Cast Brass Chrome P-Trap, 1-1/2" Pipe Dia., Slip
    Sale Price $41.23 / each Offer Ends 12/15/18

    Web Price $43.40

  • Carrying Case, For FLIR Clamp Meters

    Brand
    FLIR
    Item #
    30ZY76
    Mfr. Model #
    TA11
    Carrying Case, For FLIR Clamp Meters
    Sale Price $42.50 / each Offer Ends 12/31/18

    Web Price $50.00

  • Zinc Chrome Low Inlet P Trap, 1-1/4" Pipe Dia., Compression Connection - Drains

    Brand
    ZURN
    Item #
    40D764
    Mfr. Model #
    ZR361L-PC
    Zinc Chrome Low Inlet P Trap, 1-1/4" Pipe Dia.,&#
    Sale Price $41.61 / each Offer Ends 12/15/18

    Web Price $43.80

  • 14"H Unisex Rubber Construction Boots, Plain Toe Type, Natural Rubber Upper Material, Black, Size 14

    Brand
    ALLIANCE MERCANTILE INC
    Item #
    45TU60
    Mfr. Model #
    VW3-14
    14"H Unisex Rubber Construction Boots, Plain Toe Type,
    Sale Price $42.40 / pair Offer Ends 12/31/18

    Web Price $53.00

  • Case, For Use With FLIR TG165

    Brand
    FLIR
    Item #
    35KR05
    Mfr. Model #
    TA13
    Case, For Use With FLIR TG165
    Sale Price $42.50 / each Offer Ends 12/31/18

    Web Price $50.00

  • Manual Threader Die Head, For Nominal Pipe Size: 1", TPI: 11-1/2, NPT

    Brand
    WESTWARD
    Item #
    22XP84
    Mfr. Model #
    22XP84
    Manual Threader Die Head, For Nominal Pipe Size: 1&quo
    Sale Price $41.32 / each Offer Ends 01/15/19

    Web Price $58.25

  • Pry Bar, 21" L X 5/8" W, Alloy Steel

    Brand
    STANLEY
    Item #
    23UC35
    Mfr. Model #
    J2134
    Pry Bar,  21" L X 5/8" W, Alloy Steel
    Sale Price $43.35 / each Offer Ends 12/31/18

    Web Price $58.39

  • Parking Curb Glue Down Kit, For Use With Parking Stop

    Brand
    GRAINGER APPROVED
    Item #
    5XPR4
    Mfr. Model #
    CS-GD-4
    Parking Curb Glue Down Kit, For Use With Parking Stop
    Sale Price $40.20 / each Offer Ends 12/31/18

    Web Price $50.25

  • Straight Flute, Taper Pin Reamer, Size #2, 0.1605 Decimal Equivalent

    Brand
    YANKEE
    Item #
    20D555
    Mfr. Model #
    487-2
    Straight Flute, Taper Pin Reamer, Size #2, 0.1605 Deci
    Sale Price $42.40 / each Offer Ends 12/31/18

    Web Price $53.00

  • Single Function Timing Relay, 120VAC/DC, 10A @ 240V, 8 Pins, DPDT

    Brand
    MACROMATIC
    Item #
    23NU93
    Mfr. Model #
    TR-50522-08
    Single Function Timing Relay, 120VAC/DC, 10A @ 240V,&#
    Sale Price $43.80 / each Offer Ends 12/31/18

    Web Price $54.75

  • Drywall Bit, 1/8" Diameter, 2-7/16" Overall Length, 50 PK

    Brand
    ROTOZIP
    Item #
    53DM76
    Mfr. Model #
    GP50
    Drywall Bit, 1/8" Diameter, 2-7/16" Overall Lengt
    Sale Price $40.39 / pkg. of 50 Offer Ends 12/30/18

    Web Price $59.00

  • Carrying Case, For FLIR Multimeters

    Brand
    FLIR
    Item #
    30ZY77
    Mfr. Model #
    TA10
    Carrying Case, For FLIR Multimeters
    Sale Price $42.50 / each Offer Ends 12/31/18

    Web Price $50.00

  • Hopper Bin, Clear, 12"H x 29-1/4"L x 18-3/8"W, 1EA

    Brand
    AKRO-MILS
    Item #
    40K425
    Mfr. Model #
    30290SCLAR
    Hopper Bin, Clear, 12"H x 29-1/4"L x 18-3/8&
    Sale Price $43.80 / each Offer Ends 12/31/18

    Web Price $54.75

  • 9/16"x1-3/16" O.D., Flat Washer, Steel, Low Carbon, Zinc Plated, PK215

    Brand
    GRAINGER APPROVED
    Item #
    6RPP5
    Mfr. Model #
    UST900014
    9/16"x1-3/16" O.D., Flat Washer, Steel, Low Carbo
    Sale Price $44.00 / pkg. of 215 Offer Ends 12/31/18

    Web Price $55.00

  • 10 mil Polyethylene Mildew Resistant, Tear Resistant, UV Resistant Mesh Tarp, Green, 12 x 20 ft.

    Brand
    GRAINGER APPROVED
    Item #
    5WUC9
    Mfr. Model #
    5WUC9
    10 mil Polyethylene Mildew Resistant, Tear Resistant, UV Re
    Sale Price $40.78 / each Offer Ends 01/15/19

    Web Price $128.50

  • Multi Beam Fldlght, QH, 300W, 120V

    Brand
    LUMAPRO
    Item #
    2LBN1
    Mfr. Model #
    2LBN1
    Multi Beam Fldlght, QH, 300W, 120V
    Sale Price $41.87 / each Offer Ends 01/15/19

    Web Price $60.00

  • Steel Shelf, Tan, 5 PK

    Brand
    EDSAL
    Item #
    4TX63
    Mfr. Model #
    S12-5TN
    Steel Shelf, Tan, 5 PK
    Sale Price $42.50 / pkg. of 5 Offer Ends 12/31/18

    Web Price $50.00

  • Metal Wall Mounted, Shower Head 2.50 gpm, 1/2"

    Brand
    TRIDENT
    Item #
    22JN71
    Mfr. Model #
    22JN71
    Metal Wall Mounted, Shower Head 2.50 gpm, 1/2"
    Sale Price $43.16 / each Offer Ends 01/15/19

    Web Price $72.00

  • Metal Wall Mounted, Shower Head 2.50 gpm, 1/2"

    Brand
    TRIDENT
    Item #
    22JN67
    Mfr. Model #
    22JN67
    Metal Wall Mounted, Shower Head 2.50 gpm, 1/2"
    Sale Price $43.16 / each Offer Ends 01/15/19

    Web Price $72.00

  • 18 ft. Flat Eye and Eye - Type 3 Web Sling, Nylon, Number of Plies: 2, 4" W

    Brand
    DAYTON
    Item #
    35XP87
    Mfr. Model #
    35XP87
    18 ft. Flat Eye and Eye - Type 3 Web Sling,
    Sale Price $40.44 / each Offer Ends 01/15/19

    Web Price $67.50

  • 48" Wall Mount Stainless Steel Grab Bar Toilet Partition

    Brand
    GRAINGER APPROVED
    Item #
    4WMG4
    Mfr. Model #
    4WMG4
    48" Wall Mount Stainless Steel Grab Bar Toilet Partiti
    Sale Price $43.76 / each Offer Ends 01/15/19

    Web Price $150.00

  • 3-1/4" Expansion Union, 3/4" FNPT x 3/4" MNPT, Zinc Plated Steel

    Brand
    APPLETON ELECTRIC
    Item #
    10U901
    Mfr. Model #
    UNY75
    3-1/4" Expansion Union, 3/4" FNPT x 3/4"
    Sale Price $43.00 / each Offer Ends 12/31/18

    Web Price $53.75

  • 6-32 x 1" Alloy Steel Socket Set Screw with Black Oxide Finish; PK100

    Brand
    CAMCAR
    Item #
    5TAW8
    Mfr. Model #
    SDSS0060100CP-PK100
    6-32 x 1" Alloy Steel Socket Set Screw with Black
    Sale Price $43.00 / pkg. of 100 Offer Ends 12/31/18

    Web Price $53.75

  • 1-1/2"-6 Hex Nut - Heavy, Zinc Plated Finish, Grade 2 Steel, Right Hand, ASTM 563, PK10

    Brand
    GRAINGER APPROVED
    Item #
    2GA37
    Mfr. Model #
    320375-PG
    1-1/2"-6 Hex Nut - Heavy, Zinc Plated Finish, Gra
    Sale Price $42.00 / pkg. of 10 Offer Ends 12/31/18

    Web Price $52.50

  • 1-1/4"-12 Hex Slotted Nut-Jam, Plain Finish, Grade 5 Steel, Right Hand, ASME B18.2.2, PK5

    Brand
    GRAINGER APPROVED
    Item #
    6YRL9
    Mfr. Model #
    354405G
    1-1/4"-12 Hex Slotted Nut-Jam, Plain Finish, Grade 5&#
    Sale Price $44.20 / pkg. of 5 Offer Ends 12/31/18

    Web Price $55.25

  • Metal Wall Mounted, Shower Head 1.80 gpm, 1/2"

    Brand
    TRIDENT
    Item #
    48LX51
    Mfr. Model #
    48LX51
    Metal Wall Mounted, Shower Head 1.80 gpm, 1/2"
    Sale Price $43.16 / each Offer Ends 01/15/19

    Web Price $72.00

  • M18-2.50, Stainless Steel Hex Head Cap Screw, A4, 40mmL, Plain Finish, 10 PK

    Brand
    FABORY
    Item #
    25DH35
    Mfr. Model #
    M55010.180.0040
    M18-2.50, Stainless Steel Hex Head Cap Screw, A4, 40mmL,&#x
    Sale Price $41.60 / pkg. of 10 Offer Ends 12/31/18

    Web Price $52.00

  • White Microporous Polyethylene Film Laminated to a Spunbonded Polypropylene Nonwoven Fabric Disposab

    Brand
    CONDOR
    Item #
    30C597
    Mfr. Model #
    30C597
    White Microporous Polyethylene Film Laminated to a Spunbonded&#x
    Sale Price $42.27 / pkg. of 30 Offer Ends 01/15/19

    Web Price $185.00

  • Metal Wall Mounted, Shower Head 1.80 gpm, 1/2"

    Brand
    TRIDENT
    Item #
    48LX43
    Mfr. Model #
    48LX43
    Metal Wall Mounted, Shower Head 1.80 gpm, 1/2"
    Sale Price $43.06 / each Offer Ends 01/15/19

    Web Price $72.00

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More