Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

575 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By
Ratings

Viewing as

List
  • Cycle Timer, 120VAC Input Voltage, 20 Amps, 15 sec. Min. Time Setting

    Brand
    INTERMATIC
    Item #
    2E130
    Mfr. Model #
    C8835
    Cycle Timer, 120VAC Input Voltage, 20 Amps, 15 sec. Mi
    Clearance Price $41.04 / each

    Web Price $164.50

  • 73" x 38" x 8" Twin Air Mattress with 300 lb. Weight Capacity

    Brand
    COLEMAN
    Item #
    35ME91
    Mfr. Model #
    2000018348
    73" x 38" x 8" Twin Air Mattress with 3
    Web Price $42.40 / each
  • Danger Tag, Polyester, Do Not Operate, 5-3/4" x 3", 25 PK

    Brand
    GRAINGER APPROVED
    Item #
    2RMW3
    Mfr. Model #
    2RMW3
    Danger Tag, Polyester, Do Not Operate, 5-3/4" x 3
    Web Price $41.60 / pkg. of 25
  • 20A Commercial Environments Receptacle, Ivory; Tamper Resistant: Yes

    Brand
    HUBBELL WIRING DEVICE-KELLEMS
    Item #
    24PK89
    Mfr. Model #
    USB20X2I
    20A Commercial Environments Receptacle, Ivory; Tamper Resistant&
    Clearance Price $41.61 / each

    Web Price $43.80

  • 5-1/2" Steel Wedge Anchor, 1/2" Anchor Dia., Zinc Plated, 25PK

    Brand
    RED HEAD
    Item #
    54VX90
    Mfr. Model #
    TB4C-1254
    5-1/2" Steel Wedge Anchor, 1/2" Anchor Dia.,
    Web Price $42.20 / pkg. of 25
  • Indoor Entrance Mat, 3 ft. L, 24" W, 3/8" Thick, Half-Oval, Charcoal

    Brand
    CONDOR
    Item #
    8LYW3
    Mfr. Model #
    8LYW3
    Indoor Entrance Mat, 3 ft. L, 24" W, 3/8"&#x
    Clearance Price $44.08 / each

    Web Price $46.40

  • Lever Handle Air Gun Kit

    Brand
    WESTWARD
    Item #
    6MR55
    Mfr. Model #
    6MR55
    Lever Handle Air Gun Kit
    Clearance Price $40.66 / each

    Web Price $42.80

  • Eyewash and Shower, No Header, Plastic, 1/32" x 17", Adhesive Surface, Not Retroreflective

    Brand
    INCOM MANUFACTURING
    Item #
    38CE20
    Mfr. Model #
    FS1007V
    Eyewash and Shower, No Header, Plastic, 1/32" x 1
    Web Price $40.10 / each
  • First Aid Kit, Kit, Steel Case Material, General Purpose, 25 People Served Per Kit

    Brand
    HONEYWELL NORTH
    Item #
    38ZM60
    Mfr. Model #
    019703-0002L
    First Aid Kit, Kit, Steel Case Material, General Purpose,&#
    Clearance Price $40.28 / each

    Web Price $42.40

  • 15A Hospital Grade Receptacle, Red; Tamper Resistant: Yes

    Brand
    HUBBELL WIRING DEVICE-KELLEMS
    Item #
    24PK96
    Mfr. Model #
    USB8200R
    15A Hospital Grade Receptacle, Red; Tamper Resistant:
    Clearance Price $44.37 / each

    Web Price $46.70

  • Cable Lockout, Vinyl, 6 ft., Hasp Cable Lockout Style

    Brand
    PANDUIT
    Item #
    3LTF1
    Mfr. Model #
    PSL-MLD
    Cable Lockout, Vinyl, 6 ft., Hasp Cable Lockout Style
    Clearance Price $43.89 / each

    Web Price $46.20

  • Steel Socket Bit Set with 3/8" Drive Size and Chrome Finish; Number of Pieces: 7

    Brand
    WESTWARD
    Item #
    1EZJ6
    Mfr. Model #
    1EZJ6
    Steel Socket Bit Set with 3/8" Drive Size and
    Web Price $41.50 / each
  • Flow Control Valve, 1/4" NPT Valve Inlet Port, 2000 psi, Directions Controlled : 1

    Brand
    PARKER
    Item #
    4A789
    Mfr. Model #
    PF 400B
    Flow Control Valve, 1/4" NPT Valve Inlet Port, 20
    Clearance Price $40.38 / each

    Web Price $42.50

  • 15A Hospital Grade Receptacle, Ivory; Tamper Resistant: Yes

    Brand
    HUBBELL WIRING DEVICE-KELLEMS
    Item #
    24PK94
    Mfr. Model #
    USB8200I
    15A Hospital Grade Receptacle, Ivory; Tamper Resistant:
    Clearance Price $44.27 / each

    Web Price $46.60

  • Heavy Weight Disposable Knife, Unwrapped Plastic, White, 1000 PK

    Brand
    DIXIE
    Item #
    4KMX1
    Mfr. Model #
    KH217
    Heavy Weight Disposable Knife, Unwrapped Plastic, White, 1000&#x
    Clearance Price $42.66 / pkg. of 1,000

    Web Price $44.90

  • 15/16", Combination Wrench, SAE, Full Polish Finish, Number of Points: 6

    Brand
    PROTO
    Item #
    22DG94
    Mfr. Model #
    J1230H-T500
    15/16", Combination Wrench, SAE, Full Polish Finish, N
    Web Price $41.80 / each
  • 1-1/8", Combination Wrench, SAE, Satin Finish, Number of Points: 6

    Brand
    WESTWARD
    Item #
    36A252
    Mfr. Model #
    36A252
    1-1/8", Combination Wrench, SAE, Satin Finish, Number
    Clearance Price $43.42 / each

    Web Price $45.70

  • 42" Fixed Polyethylene Bollard with 5" Outside Dia., Yellow

    Brand
    GRAINGER APPROVED
    Item #
    9VKC5
    Mfr. Model #
    1731
    42" Fixed Polyethylene Bollard with 5" Outside Dia.,&#
    Web Price $43.60 / each
  • Frame, Surface Mount

    Brand
    DAYTON
    Item #
    5ZK62
    Mfr. Model #
    5ZK62
    Frame,Surface Mount
    Clearance Price $40.28 / each

    Web Price $42.40

  • Battery Pack, NiCd, 6V, For Streamlight

    Brand
    STREAMLIGHT
    Item #
    5YN56
    Mfr. Model #
    77175
    Battery Pack,NiCd,6V,For Streamlight
    Clearance Price $41.22 / each

    Web Price $45.80

  • Solid Yellow Anti-Slip Tape, 4" x 60.0 ft., 46 Grit Aluminum Oxide, Acrylic Adhesive, 1 EA

    Brand
    WOOSTER PRODUCTS
    Item #
    12E937
    Mfr. Model #
    SAF0460R
    Solid Yellow Anti-Slip Tape, 4" x 60.0 ft., 46 Gr
    Clearance Price $43.51 / each

    Web Price $45.80

  • Parking, Reserved Parking, Aluminum, 18" x 12", With Mounting Holes, Not Retroreflective

    Brand
    BRADY
    Item #
    40R283
    Mfr. Model #
    124383
    Parking, Reserved Parking, Aluminum, 18" x 12", With&#
    Web Price $41.60 / each
  • 10"H Women's Mid-Calf Boots, Steel Toe Type, Polyblend® Upper Material, Black, Size 8

    Brand
    DUNLOP
    Item #
    9PM64
    Mfr. Model #
    527000833
    10"H Women's Mid-Calf Boots, Steel Toe Type, Polyblend
    Clearance Price $40.09 / pair

    Web Price $42.20

  • Shoe Covers, Slip Resistant: No, Waterproof: Yes, 7" Height, Size: 11 to 13-1/2, 1 PR

    Brand
    W.E. CHAPPS, INC.
    Item #
    14U306
    Mfr. Model #
    DCFL05
    Shoe Covers, Slip Resistant: No, Waterproof: Yes, 7&qu
    Web Price $43.20 / pair
  • 20A Commercial Environments Receptacle, White; Tamper Resistant: Yes

    Brand
    HUBBELL WIRING DEVICE-KELLEMS
    Item #
    24PK91
    Mfr. Model #
    USB20X2W
    20A Commercial Environments Receptacle, White; Tamper Resistant&
    Clearance Price $42.66 / each

    Web Price $44.90

  • 3-Port Moisture Resistant, Single U-Element Insulation Displacement Connector, PK of 50

    Brand
    3M
    Item #
    4FE23
    Mfr. Model #
    314
    3-Port Moisture Resistant, Single U-Element Insulation Displacement&#
    Clearance Price $40.19 / pkg. of 50

    Web Price $42.30

  • 1-1/2" Steel Crowfoot Socket Wrench with 3/8" Drive Size and Chrome Finish

    Brand
    PROTO
    Item #
    19C310
    Mfr. Model #
    J4948CF
    1-1/2" Steel Crowfoot Socket Wrench with 3/8"
    Clearance Price $40.28 / each

    Web Price $42.40

  • FR Hood, Universal, Black

    Brand
    CONDOR
    Item #
    22EL74
    Mfr. Model #
    22EL74
    FR Hood,Universal,Black
    Clearance Price $43.89 / each

    Web Price $46.20

  • Knife, Plain Blade Edge 3" Blade Length, Locking Blade: Liner Lock

    Brand
    5.11 TACTICAL
    Item #
    21V887
    Mfr. Model #
    51025
    Knife,Plain Blade Edge 3" Blade Length,Locking Blade:
    Clearance Price $42.03 / each

    Web Price $46.70

  • Strobe Light, Blue, Flashing

    Brand
    WOLO
    Item #
    45A221
    Mfr. Model #
    3355P-B
    Strobe Light,Blue,Flashing
    Clearance Price $44.46 / each

    Web Price $49.40

  • Chemical Cartridge, OV, Bayonet, PK6

    Brand
    HONEYWELL
    Item #
    4EU73
    Mfr. Model #
    T100100
    Chemical Cartridge,OV,Bayonet,PK6
    Clearance Price $43.32 / pkg. of 6

    Web Price $45.60

  • Navy Enlisted Deck Pant, 65% Modacrylic/23% Meta-Aramid/10% Para-Aramid/2% Conductive Fiber, Fits Wa

    Brand
    DRIFIRE
    Item #
    19TE40
    Mfr. Model #
    DF2-850-FDPE/NB/ML
    Navy Enlisted Deck Pant, 65% Modacrylic/23% Meta-Arami
    Clearance Price $41.39 / each

    Web Price $165.00

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More