Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

31 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • 9V Standard Battery, Duracell CopperTop, Alkaline, PK12

    Brand
    DURACELL
    Item #
    21EK79
    Mfr. Model #
    MN1604BKD
    9V Standard Battery, Duracell CopperTop, Alkaline, PK12
    Sale Price $38.71 / pkg. of 12 Offer Ends 10/31/18

    Web Price $42.10

  • Water Activated Flood Bag, 1 ft. W x 2 ft. L, 6 PK

    Brand
    QUICK DAM
    Item #
    45EU47
    Mfr. Model #
    QD1224-6ES
    Water Activated Flood Bag, 1 ft. W x 2 ft. L,
    Sale Price $36.80 / pkg. of 6 Offer Ends 10/25/18

    Web Price $44.00

  • 50-Piece Screwdriver Bit Set, 1/4" Hex Shank Size

    Brand
    MILWAUKEE
    Item #
    48ZJ62
    Mfr. Model #
    48-32-4013
    50-Piece Screwdriver Bit Set, 1/4" Hex Shank Size
    Sale Price $39.99 / each Offer Ends 12/31/18

    Web Price $48.20

  • Folding Sawhorse 27-1/2" L X 14-15/16" W, 31-1/2" Sawhorse Max. Height, Plastic

    Brand
    STANLEY
    Item #
    45JX49
    Mfr. Model #
    060864R
    Folding Sawhorse 27-1/2" L X 14-15/16" W, 31
    Sale Price $38.25 / pkg. of 2 Offer Ends 12/31/18

    Web Price $53.04

  • 21 Pc Jobber Drill Bit Set, High Speed Steel, Black Oxide

    Brand
    BOSCH
    Item #
    48XX84
    Mfr. Model #
    BL21A
    21 Pc Jobber Drill Bit Set, High Speed Steel, Black&#x
    Sale Price $36.16 / each Offer Ends 12/29/18

    Web Price $50.50

  • 7-Piece Electricians Hole Saw Kit for Metal, Range of Saw Sizes: 7/8" to 1-3/8"

    Brand
    MILWAUKEE
    Item #
    36FX73
    Mfr. Model #
    49-22-4088
    7-Piece Electricians Hole Saw Kit for Metal, Range of
    Sale Price $39.00 / each Offer Ends 12/31/18

    Web Price $44.90

  • 3-Piece Impact Rated Hole Saw Kit for Metal, Range of Saw Sizes: 7/8" to 1-3/8"

    Brand
    MILWAUKEE
    Item #
    32PK28
    Mfr. Model #
    49-22-4800
    3-Piece Impact Rated Hole Saw Kit for Metal, Range of&
    Sale Price $39.99 / each Offer Ends 12/31/18

    Web Price $48.90

  • Water Activated Flood Barrier, 9" W x 17 ft. L, 1 EA

    Brand
    QUICK DAM
    Item #
    49UV20
    Mfr. Model #
    QD617-1
    Water Activated Flood Barrier, 9" W x 17 ft. L,&#
    Sale Price $36.30 / each Offer Ends 10/25/18

    Web Price $42.20

  • Aluminum Box Level, 24" Length, Nonmagnetic, Top Read: Yes

    Brand
    DEWALT
    Item #
    31CM98
    Mfr. Model #
    DWHT43224
    Aluminum Box Level, 24" Length, Nonmagnetic, Top Read:
    Sale Price $39.40 / each Offer Ends 12/31/18

    Web Price $55.23

  • 8" Type 1 Diamond Abrasive Cut-Off Wheel, 5/8" Arbor, 0.060"-Thick, 7600 Max. RPM

    Brand
    LENOX
    Item #
    48RX03
    Mfr. Model #
    1972925
    8" Type 1 Diamond Abrasive Cut-Off Wheel, 5/8"&#x
    Sale Price $36.04 / each Offer Ends 12/31/18

    Web Price $42.40

  • Cam Locking Cam Latch, 1-7/16"H x 4-7/16"W, Black Powder Coated Finish

    Brand
    GRAINGER APPROVED
    Item #
    4RRG8
    Mfr. Model #
    4RRG8
    Cam Locking Cam Latch, 1-7/16"H x 4-7/16"W,
    Sale Price $39.52 / each Offer Ends 12/31/18

    Web Price $49.40

  • Cam Non-locking Cam Latch, 1-19/32"H x 2-15/16"W, Bright Chrome Finish

    Brand
    GRAINGER APPROVED
    Item #
    4RRD8
    Mfr. Model #
    4RRD8
    Cam Non-locking Cam Latch, 1-19/32"H x 2-15/16"W,
    Sale Price $36.40 / each Offer Ends 12/31/18

    Web Price $45.50

  • Self-Retracting 6-13/64" Safety Knife, 1 EA

    Brand
    STANLEY FATMAX
    Item #
    458J76
    Mfr. Model #
    FMHT10370
    Self-Retracting 6-13/64" Safety Knife, 1 EA
    Sale Price $39.60 / each Offer Ends 12/31/18

    Web Price $52.76

  • Propeller, 14 In Dia, 27 Deg Pitch

    Brand
    REVCOR
    Item #
    2MTX2
    Mfr. Model #
    T1403-27 R
    Propeller, 14 In Dia, 27 Deg Pitch
    Sale Price $37.44 / each Offer Ends 12/31/18

    Web Price $46.80

  • 50 ft. Tygoprene® XL-60 Thermoplastic Elastomer Tubing, 1/4" Outside Dia., 1/8" Inside Dia.

    Brand
    TYGOPRENE
    Item #
    2DCF4
    Mfr. Model #
    AN800007
    50 ft. Tygoprene® XL-60 Thermoplastic Elastomer Tubing, 1&#x
    Sale Price $35.76 / each Offer Ends 12/31/18

    Web Price $44.70

  • Folding Knife, Fine/Serrated Blade Edge 3-7/16" Blade Length, Locking Blade: Liner Lock

    Brand
    SMITH & WESSON
    Item #
    21R606
    Mfr. Model #
    SWMP6BS
    Folding Knife,Fine/Serrated Blade Edge 3-7/16" Blade L
    Sale Price $35.92 / each Offer Ends 12/31/18

    Web Price $44.90

  • M14-1.50, Steel Hex Head Cap Screw, Class 8.8, 60mmL, Plain Finish, 25 PK

    Brand
    FABORY
    Item #
    25DH83
    Mfr. Model #
    M01060.140.0060
    M14-1.50, Steel Hex Head Cap Screw, Class 8.8, 60mmL,
    Sale Price $35.20 / pkg. of 25 Offer Ends 12/31/18

    Web Price $44.00

  • Shoulder Screw, 1/2"X1-1/2", 3/8-16, PK2

    Brand
    GRAINGER APPROVED
    Item #
    2DNF8
    Mfr. Model #
    2DNF8
    Shoulder Screw, 1/2"X1-1/2", 3/8-16, PK2
    Sale Price $35.52 / pkg. of 2 Offer Ends 12/31/18

    Web Price $44.40

  • 5/8"-11, Steel Hex Head Cap Screw, Grade 5, 12"L, Zinc Plated Finish, 5 PK

    Brand
    FABORY
    Item #
    22TC85
    Mfr. Model #
    U01200.062.1200
    5/8"-11, Steel Hex Head Cap Screw, Grade 5, 12&qu
    Sale Price $38.40 / pkg. of 5 Offer Ends 12/31/18

    Web Price $48.00

  • External E Style Retaining Ring, For Shaft Dia. 32mm, Carbon Steel, 10 PK

    Brand
    GRAINGER APPROVED
    Item #
    5DV39
    Mfr. Model #
    DE-30ST PA
    External E Style Retaining Ring, For Shaft Dia. 32mm,
    Sale Price $38.56 / pkg. of 10 Offer Ends 12/31/18

    Web Price $48.20

  • M22-2.50, Steel Hex Head Cap Screw, Class 8.8, 160mmL, Plain Finish, 5 PK

    Brand
    FABORY
    Item #
    25CX36
    Mfr. Model #
    M01000.220.0160
    M22-2.50, Steel Hex Head Cap Screw, Class 8.8, 160mmL,
    Sale Price $37.52 / pkg. of 5 Offer Ends 12/31/18

    Web Price $46.90

  • 1/4"-28 Coupling Nut, Zinc Chromate Finish, Steel, Right Hand, 3/4"L, PK5

    Brand
    GRAINGER APPROVED
    Item #
    1JE81
    Mfr. Model #
    205831BG
    1/4"-28 Coupling Nut, Zinc Chromate Finish, Steel, Rig
    Sale Price $38.32 / pkg. of 5 Offer Ends 12/31/18

    Web Price $47.90

  • M24-3.00, Steel Hex Head Cap Screw, Class 8.8, 180mmL, Plain Finish, 5 PK

    Brand
    FABORY
    Item #
    25CZ99
    Mfr. Model #
    M04100.240.0180
    M24-3.00, Steel Hex Head Cap Screw, Class 8.8, 180mmL,
    Sale Price $36.16 / pkg. of 5 Offer Ends 12/31/18

    Web Price $45.20

  • 1"-8, Steel Hex Head Cap Screw, Grade 2, 6"L, Zinc Plated Finish, 10 PK

    Brand
    GRAINGER APPROVED
    Item #
    2BY79
    Mfr. Model #
    494206-PG
    1"-8, Steel Hex Head Cap Screw, Grade 2, 6"L,
    Sale Price $37.28 / pkg. of 10 Offer Ends 12/31/18

    Web Price $46.60

  • 5/8"-11, Steel Hex Head Cap Screw, Grade 2, 5-1/2"L, Zinc Plated Finish, 25 PK

    Brand
    GRAINGER APPROVED
    Item #
    2BY11
    Mfr. Model #
    494128-PG
    5/8"-11, Steel Hex Head Cap Screw, Grade 2, 5-1&#
    Sale Price $35.84 / pkg. of 25 Offer Ends 12/31/18

    Web Price $44.80

  • Shoulder Screw, 3/4"X2-1/2", 5/8-11, PK5

    Brand
    GRAINGER APPROVED
    Item #
    1EB88
    Mfr. Model #
    1EB88
    Shoulder Screw, 3/4"X2-1/2", 5/8-11, PK5
    Sale Price $37.60 / pkg. of 5 Offer Ends 12/31/18

    Web Price $47.00

  • 3"H Micro Filtration 2-Ply Filter Bag, 10PK

    Brand
    TOUGH GUY
    Item #
    5RAF1
    Mfr. Model #
    5RAF1
    3"H Micro Filtration 2-Ply Filter Bag, 10PK
    Sale Price $37.76 / pkg. of 10 Offer Ends 12/31/18

    Web Price $47.20

  • Surface Mounted 2 Hole Cushioned Clamp, Electro Galvanized Gold

    Brand
    ZSI
    Item #
    4MVX8
    Mfr. Model #
    064M072
    Surface Mounted 2 Hole Cushioned Clamp, Electro Galvanized
    Sale Price $38.32 / each Offer Ends 12/31/18

    Web Price $47.90

  • LU-Style 1" Conduit Outlet Body, Threaded Iron, 13.4 cu. in.

    Brand
    THOMAS & BETTS
    Item #
    5JPT9
    Mfr. Model #
    LU37
    LU-Style 1" Conduit Outlet Body, Threaded Iron, 13.4 c
    Sale Price $36.64 / each Offer Ends 12/31/18

    Web Price $45.80

  • 9 ft. 3" Bimetal Matrix II Band Saw Blade, 3/4" Width, 1 EA

    Brand
    MORSE
    Item #
    4WE32
    Mfr. Model #
    ZWEFC812MAT-9' 3"
    9 ft. 3" Bimetal Matrix II Band Saw Blade, 3/
    Sale Price $38.24 / each Offer Ends 12/31/18

    Web Price $47.80

  • Collet Body, 1/8 In Large, PK2

    Brand
    AMERICAN TORCH TIP
    Item #
    48A918
    Mfr. Model #
    995795S
    Collet Body,  1/8 In Large, PK2
    Sale Price $39.69 / pkg. of 2 Offer Ends 12/31/18

    Web Price $49.61

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More