Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

83 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • 5" Light-Medium Duty Swivel Plate Caster, 750 lb. Load Rating

    Brand
    GRAINGER APPROVED
    Item #
    1ULK1
    Mfr. Model #
    1ULK1
    5" Light-Medium Duty Swivel Plate Caster, 750 lb. Load
    Sale Price $26.55 / each Offer Ends 10/01/18

    Web Price $29.50

  • 8" Light-Medium Duty Swivel Plate Caster, 600 lb. Load Rating

    Brand
    GRAINGER APPROVED
    Item #
    1ULJ8
    Mfr. Model #
    1ULJ8
    8" Light-Medium Duty Swivel Plate Caster, 600 lb. Load
    Sale Price $26.84 / each Offer Ends 10/01/18

    Web Price $40.80

  • 30 ft. Steel SAE Magnetic Tip Tape Measure, Black/Red

    Brand
    MILWAUKEE
    Item #
    49NW07
    Mfr. Model #
    48-22-7130
    30 ft. Steel SAE Magnetic Tip Tape Measure, Black/Red
    Sale Price $29.99 / each Offer Ends 09/29/18

    Web Price $39.20

  • 6" Light-Medium Duty Rigid Plate Caster, 900 lb. Load Rating

    Brand
    GRAINGER APPROVED
    Item #
    1ULK6
    Mfr. Model #
    1ULK6
    6" Light-Medium Duty Rigid Plate Caster, 900 lb. Load&
    Sale Price $25.29 / each Offer Ends 10/01/18

    Web Price $28.10

  • 30mm, Combination Wrench, Metric, Full Polish Finish, Number of Points: 12

    Brand
    WESTWARD
    Item #
    3XU41
    Mfr. Model #
    3XU41
    30mm, Combination Wrench, Metric, Full Polish Finish, Number
    Sale Price $26.51 / each Offer Ends 10/01/18

    Web Price $51.04

  • 33 gal. Extra Heavy Trash Bags, Silver, Flat Pack of 100

    Brand
    TOUGH GUY
    Item #
    46MN31
    Mfr. Model #
    46MN31
    33 gal. Extra Heavy Trash Bags, Silver, Flat Pack of&#
    Sale Price $27.50 / pkg. of 100 Offer Ends 10/01/18

    Web Price $42.00

  • 4-PC Round Hammer Drill Bit Set

    Brand
    DEWALT
    Item #
    4KZ92
    Mfr. Model #
    DW5207
    4-PC Round Hammer Drill Bit Set
    Sale Price $26.80 / each Offer Ends 09/29/18

    Web Price $31.00

  • 15 gal. Light Trash Bags, Black, Coreless Roll of 500

    Brand
    TOUGH GUY
    Item #
    46MN17
    Mfr. Model #
    46MN17
    15 gal. Light Trash Bags, Black, Coreless Roll of 500
    Sale Price $25.86 / pkg. of 500 Offer Ends 10/01/18

    Web Price $41.00

  • 8" Solid and Stranded Wire Stripper, 24 to 10 AWG Capacity

    Brand
    IRWIN VISE-GRIP
    Item #
    1XFZ6
    Mfr. Model #
    2078300
    8" Solid and Stranded Wire Stripper, 24 to 10 AWG
    Sale Price $25.00 / each Offer Ends 09/29/18

    Web Price $30.39

  • 1-1/2" Test Pressure Gauge, 0 to 3000 psi

    Brand
    GRAINGER APPROVED
    Item #
    4FMU3
    Mfr. Model #
    4FMU3
    1-1/2" Test Pressure Gauge, 0 to 3000 psi
    Sale Price $29.33 / each Offer Ends 09/30/18

    Web Price $33.50

  • Square Axial Fan, 4-11/16" Width, 4-11/16" Height, 230VAC Voltage

    Brand
    DAYTON
    Item #
    3VU64
    Mfr. Model #
    3VU64
    Square Axial Fan, 4-11/16" Width, 4-11/16" Height
    Sale Price $25.69 / each Offer Ends 10/01/18

    Web Price $38.60

  • 2-1/2" Low Pressure Pressure Gauge, 0 to 100 In. H2O

    Brand
    GRAINGER APPROVED
    Item #
    18C803
    Mfr. Model #
    18C803
    2-1/2" Low Pressure Pressure Gauge, 0 to 100 In.&
    Sale Price $28.26 / each Offer Ends 10/01/18

    Web Price $31.40

  • 1/4"Drive SAE Chrome Socket Set, Number of Pieces: 10

    Brand
    WESTWARD
    Item #
    4YP66
    Mfr. Model #
    4YP66
    1/4"Drive SAE Chrome Socket Set, Number of Pieces:
    Sale Price $29.54 / each Offer Ends 10/01/18

    Web Price $51.00

  • Banana Plug K Thermocouple Bead Wire Temperature Probe, -40° to 500° Temp. Range (F)

    Brand
    GRAINGER APPROVED
    Item #
    4JPN3
    Mfr. Model #
    4JPN3
    Banana Plug K Thermocouple Bead Wire Temperature Probe, -40
    Sale Price $27.54 / each Offer Ends 09/30/18

    Web Price $31.50

  • Medium Duty Microfiber Cloth, Red, 16" x 16", 12 PK

    Brand
    TOUGH GUY
    Item #
    3ZNE5
    Mfr. Model #
    3ZNE5
    Medium Duty Microfiber Cloth, Red, 16" x 16", 12&
    Sale Price $25.91 / pkg. of 12 Offer Ends 10/01/18

    Web Price $40.48

  • 10 gal. Light Trash Bags, Clear, Coreless Roll of 1000

    Brand
    TOUGH GUY
    Item #
    46MN11
    Mfr. Model #
    46MN11
    10 gal. Light Trash Bags, Clear, Coreless Roll of 1000
    Sale Price $26.73 / pkg. of 1,000 Offer Ends 10/01/18

    Web Price $42.24

  • Coverall, Chest 48In., Navy

    Brand
    CONDOR
    Item #
    2KTG6
    Mfr. Model #
    2KTG6
    Coverall, Chest 48In., Navy
    Sale Price $27.22 / each Offer Ends 10/01/18

    Web Price $189.00

  • Square Axial Fan, 3-1/8" Width, 3-1/8" Height, 230VAC Voltage

    Brand
    DAYTON
    Item #
    4WT41
    Mfr. Model #
    4WT41
    Square Axial Fan, 3-1/8" Width, 3-1/8" Height,&#x
    Sale Price $27.27 / each Offer Ends 10/01/18

    Web Price $30.30

  • Plastic Portable Stackable Tool Box, 5"H x 13"W x 4-1/2"D, 208 cu. in., Black

    Brand
    DEWALT
    Item #
    28AD33
    Mfr. Model #
    DWST17805
    Plastic Portable Stackable Tool Box, 5"H x 13"W x
    Sale Price $27.00 / each Offer Ends 09/29/18

    Web Price $35.90

  • 24" HSS Power Hacksaw Blade, 14 Teeth per Inch

    Brand
    FEIN
    Item #
    10F012
    Mfr. Model #
    63503073006
    24" HSS Power Hacksaw Blade, 14 Teeth per Inch
    Sale Price $26.00 / each Offer Ends 09/29/18

    Web Price $37.20

  • Portable Stackable Tool Box, 11-7/8"H x 17-1/4"W x 13"D, 2010 cu. in., Black

    Brand
    DEWALT
    Item #
    28AD34
    Mfr. Model #
    DWST17806
    Portable Stackable Tool Box, 11-7/8"H x 17-1/4"W&
    Sale Price $27.00 / each Offer Ends 09/29/18

    Web Price $35.68

  • Polypropylene Portable Tool Box, 10-7/8"H x 21-7/8"W x 12-7/8"D, 1.3 cu. ft., Black

    Brand
    DEWALT
    Item #
    48VE66
    Mfr. Model #
    DWST08205
    Polypropylene Portable Tool Box, 10-7/8"H x 21-7/8&quo
    Sale Price $26.00 / each Offer Ends 09/29/18

    Web Price $34.40

  • Plastic Portable Stackable Tool Box, 5"H x 13"W x 4-1/2"D, 212 cu. in., Black

    Brand
    DEWALT
    Item #
    28AD32
    Mfr. Model #
    DWST17808
    Plastic Portable Stackable Tool Box, 5"H x 13"W x
    Sale Price $25.00 / each Offer Ends 09/29/18

    Web Price $33.30

  • 4-1/2" Dry Diamond Saw Blade, Segmented Rim Type, Application: Masonry

    Brand
    DEWALT
    Item #
    40K114
    Mfr. Model #
    DW4740S
    4-1/2" Dry Diamond Saw Blade, Segmented Rim Type,
    Sale Price $28.50 / each Offer Ends 09/28/18

    Web Price $36.10

  • Horizontal Glove Dispenser, Clear, PETG, Holds: (2) Boxes, 8-1/4" Width

    Brand
    LAB SAFETY SUPPLY
    Item #
    3RZT3
    Mfr. Model #
    3RZT3
    Horizontal Glove Dispenser, Clear, PETG, Holds: (2)&#x
    Sale Price $26.10 / each Offer Ends 09/30/18

    Web Price $30.70

  • Square Axial Fan, 3-1/8" Width, 3-1/8" Height, 12VDC Voltage

    Brand
    DAYTON
    Item #
    2RTH5
    Mfr. Model #
    2RTH5
    Square Axial Fan, 3-1/8" Width, 3-1/8" Height,&#x
    Sale Price $27.37 / each Offer Ends 10/01/18

    Web Price $44.40

  • 2-1/2" Low Pressure Pressure Gauge, 0 to 160 In. H2O

    Brand
    GRAINGER APPROVED
    Item #
    18C804
    Mfr. Model #
    18C804
    2-1/2" Low Pressure Pressure Gauge, 0 to 160 In.&
    Sale Price $28.26 / each Offer Ends 10/01/18

    Web Price $31.40

  • Temperature Indicator

    Brand
    AUTONICS
    Item #
    21HJ33
    Mfr. Model #
    21HJ33
    Temperature Indicator
    Sale Price $27.36 / each Offer Ends 10/01/18

    Web Price $129.00

  • Sliding Tool Tray, 1-3/4" Overall Height, 49" Overall Width, 8-1/4" Overall Length

    Brand
    DAYTON
    Item #
    5UEW8
    Mfr. Model #
    5UEW8
    Sliding Tool Tray, 1-3/4" Overall Height, 49" Ove
    Sale Price $29.81 / each Offer Ends 10/01/18

    Web Price $53.24

  • Men's Puncture Resistant Molded Insole, Size: Men 12 to 13

    Brand
    MEGACOMFORT
    Item #
    52HA81
    Mfr. Model #
    PAMPR-M1213
    Men's Puncture Resistant Molded Insole, Size: Men 12&#
    Sale Price $26.15 / pair Offer Ends 11/30/18

    Web Price $32.70

  • Number Set, 1/8", Steel

    Brand
    GRAINGER APPROVED
    Item #
    3W636
    Mfr. Model #
    3W636
    Number Set, 1/8", Steel
    Sale Price $27.29 / each Offer Ends 09/30/18

    Web Price $32.10

  • Medium Duty Microfiber Cloth, Yellow, 16" x 16", 12 PK

    Brand
    TOUGH GUY
    Item #
    3ZNF4
    Mfr. Model #
    3ZNF4
    Medium Duty Microfiber Cloth, Yellow, 16" x 16",
    Sale Price $29.44 / pkg. of 12 Offer Ends 10/01/18

    Web Price $46.00

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More