Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

1,130 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By
Ratings

Viewing as

List
  • 17.0 Watts LED Lamp, T8, Medium Bi-Pin (G13), 2100 Lumens, 4000K Bulb Color Temp.

    Brand
    PHILIPS
    Item #
    32MX81
    Mfr. Model #
    452680
    17.0 Watts LED Lamp, T8, Medium Bi-Pin (G13), 210
    Clearance Price $25.56 / each

    Web Price $28.40

    Shipping: pkg of 10

  • Digital Caliper 0-6"/0-150mm Range, 0.01"/0.10mm Resolution, Carbon Fiber

    Brand
    WESTWARD
    Item #
    29AD33
    Mfr. Model #
    29AD33
    Digital Caliper 0-6"/0-150mm Range, 0.01"/0.10mm Resol
    Clearance Price $26.22 / each

    Web Price $27.60

  • 6 ft. Surge Protector Outlet Strip, White; No. of Total Outlets: 8

    Brand
    POWER FIRST
    Item #
    6CYY2
    Mfr. Model #
    6CYY2
    6 ft. Surge Protector Outlet Strip, White; No. of
    Web Price $28.50 / each
  • Striped Black/Yellow Anti-Slip Tape, 2" x 60.0 ft., 46 Grit Glass, Acrylic Adhesive, 1 EA

    Brand
    WOOSTER PRODUCTS
    Item #
    1AJY6
    Mfr. Model #
    YBS.0260R
    Striped Black/Yellow Anti-Slip Tape, 2" x 60.0 ft.,&#x
    Clearance Price $26.13 / each

    Web Price $27.50

  • 50 Watts Halogen Lamp, PAR38, Medium Screw (E26), 900 Lumens, 3000K Bulb Color Temp.

    Brand
    GE LIGHTING
    Item #
    22C437
    Mfr. Model #
    50PAR/HIR/3K/FL25
    50 Watts Halogen Lamp, PAR38, Medium Screw (E26),
    Clearance Price $25.46 / each

    Web Price $26.80

  • 500W Halogen Floor Stand Temporary Job Site Light, Black/Yellow, 4500 Lumens

    Brand
    LUMAPRO
    Item #
    4VM72
    Mfr. Model #
    4VM72
    500W Halogen Floor Stand Temporary Job Site Light, Black&#x
    Clearance Price $28.60 / each

    Web Price $30.10

  • 400 Watts Metal Halide HID Lamp, ED37, Mogul Screw (E39), 36,000 Lumens, 4200K Bulb Color Temp.

    Brand
    LUMAPRO
    Item #
    2YGD7
    Mfr. Model #
    2YGD7
    400 Watts Metal Halide HID Lamp, ED37, Mogul Screw &#x
    Clearance Price $25.84 / each

    Web Price $27.20

  • Exit Sign, Not An Exit, Lumi Glow Flex

    Brand
    ACCUFORM
    Item #
    23Y015
    Mfr. Model #
    MEXT527GF
    Exit Sign,Not An Exit,Lumi Glow Flex
    Clearance Price $28.41 / each

    Web Price $29.90

  • 75 Watts Halogen Lamp, PAR38, Medium Screw (E26), 1500 Lumens, 2750K Bulb Color Temp.

    Brand
    GE LIGHTING
    Item #
    10D904
    Mfr. Model #
    75PAR/HIR+8K/FL25
    75 Watts Halogen Lamp, PAR38, Medium Screw (E26),
    Clearance Price $29.36 / each

    Web Price $30.90

  • Lockout Cinch Sack Cover; Fits Odd Size and Large Electrical Connectors and Hoist Controls

    Brand
    MASTER LOCK
    Item #
    3WPF6
    Mfr. Model #
    453XXL
    Lockout Cinch Sack Cover; Fits Odd Size and Large
    Web Price $29.30 / each
  • Gas Can, Red, 5 gal., 14-51/64" H, Plastic

    Brand
    SCEPTER
    Item #
    49VT76
    Mfr. Model #
    10445
    Gas Can,Red,5 gal.,14-51/64" H,Plastic
    Web Price $26.80 / each
  • Black 1 Circuit/s Track, 2400 Max. Total Watts, 120VAC, 8 ft. Track Length - Nominal - Track

    Brand
    LUMAPRO
    Item #
    10F180
    Mfr. Model #
    10F180
    Black 1 Circuit/s Track, 2400 Max. Total Watts, 120VAC
    Clearance Price $25.56 / each

    Web Price $26.90

  • Road Traffic Control, No Header, Aluminum, 12" x 12", With Mounting Holes, High Intensity Prismatic

    Brand
    BRADY
    Item #
    6GMG5
    Mfr. Model #
    115589
    Road Traffic Control, No Header, Aluminum, 12" x 12&qu
    Web Price $26.00 / each
  • Fire Equipment, No Header, Plastic, 5-1/2" x 10", With Mounting Holes, Not Retroreflective

    Brand
    BRADY
    Item #
    1UP68
    Mfr. Model #
    45368
    Fire Equipment, No Header, Plastic, 5-1/2" x 10",
    Clearance Price $27.36 / each

    Web Price $28.80

  • 8" Crimped Wire Wheel Brush, Arbor Hole Mounting, 0.014" Wire Dia., 1-3/4" Bristle Trim Length, 1 EA

    Brand
    WESTWARD
    Item #
    1GBK6
    Mfr. Model #
    1GBK6
    8" Crimped Wire Wheel Brush, Arbor Hole Mounting, 0.01
    Clearance Price $25.08 / each

    Web Price $26.40

  • Parking, Reserved Parking, Aluminum, 18" x 12", With Mounting Holes, High Intensity Prismatic

    Brand
    BRADY
    Item #
    6T433
    Mfr. Model #
    91388
    Parking, Reserved Parking, Aluminum, 18" x 12", With&#
    Clearance Price $27.65 / each

    Web Price $29.10

  • 29dB Disposable Cylinder-Shape Ear Plugs; Corded, Orange, Universal

    Brand
    HONEYWELL HOWARD LEIGHT
    Item #
    4DY84
    Mfr. Model #
    MTX-30-OR
    29dB Disposable Cylinder-Shape Ear Plugs; Corded, Orange, U
    Clearance Price $29.74 / pkg. of 100

    Web Price $31.30

  • V-Jaw Groove Joint Tongue and Groove Pliers, Dipped Handle

    Brand
    WESTWARD
    Item #
    10Z816
    Mfr. Model #
    10Z816
    V-Jaw Groove Joint Tongue and Groove Pliers, Dipped Handle
    Clearance Price $29.70 / each

    Web Price $33.00

  • Danger Tag, Polyester, Do Not Operate This Lock/Tag May Only Be Removed By Name ___ Date ___

    Brand
    GRAINGER APPROVED
    Item #
    2RMX3
    Mfr. Model #
    2RMX3
    Danger Tag, Polyester, Do Not Operate This Lock/Tag Ma
    Web Price $27.10 / pkg. of 25
  • Flame Resistant Rain Bib Overall, PPE Category: 0, High Visibility: No, PVC, L, Green

    Brand
    CONDOR
    Item #
    4ML08
    Mfr. Model #
    4ML08
    Flame Resistant Rain Bib Overall, PPE Category: 0, Hig
    Clearance Price $27.55 / each

    Web Price $29.00

  • First Aid Kit, Kit, Plastic Case Material, Workplace, 25 People Served Per Kit

    Brand
    HONEYWELL NORTH
    Item #
    1PCK4
    Mfr. Model #
    019743-0030L
    First Aid Kit, Kit, Plastic Case Material, Workplace, 25&#x
    Clearance Price $26.22 / each

    Web Price $27.60

  • 6" Hook-and-Loop Disc Backup Pad, 5/16"-24 Threaded Shaft Back Mount, 13,000 Max. RPM, 1 EA

    Brand
    DYNABRADE
    Item #
    13F709
    Mfr. Model #
    54328
    6" Hook-and-Loop Disc Backup Pad, 5/16"-24 Threaded&#x
    Clearance Price $29.36 / each

    Web Price $30.90

  • First Aid Kit, Kit, Polypropylene Case Material, General Purpose, 25 People Served Per Kit

    Brand
    HONEYWELL NORTH
    Item #
    39P227
    Mfr. Model #
    Z019851
    First Aid Kit, Kit, Polypropylene Case Material, General Pu
    Clearance Price $28.60 / each

    Web Price $30.10

  • Ear Plug Dispenser, 20" H x 7" W x 7" D

    Brand
    HONEYWELL HOWARD LEIGHT
    Item #
    1GAD8
    Mfr. Model #
    LS-400
    Ear Plug Dispenser,20" H x 7" W x 7" D
    Clearance Price $25.20 / each

    Web Price $28.00

  • 3" Light-Medium Duty Swivel Plate Caster, 500 lb. Load Rating

    Brand
    GRAINGER APPROVED
    Item #
    33J014
    Mfr. Model #
    20TM03201S008
    3" Light-Medium Duty Swivel Plate Caster, 500 lb. Load
    Web Price $26.00 / each
  • 5.0 gal. Steel Round Pail, Black

    Brand
    GRAINGER APPROVED
    Item #
    6MRK0
    Mfr. Model #
    PAIL-STL-C5-UN100
    5.0 gal. Steel Round Pail, Black
    Web Price $25.80 / each
  • Jobber Drill Bit, 1/2", Cobalt Steel, Straw/Bronze

    Brand
    WESTWARD
    Item #
    2UFD1
    Mfr. Model #
    2UFD1
    Jobber Drill Bit, 1/2", Cobalt Steel, Straw/Bronze
    Clearance Price $26.03 / each

    Web Price $27.40

  • Fire Equipment, Aluminum, 7" x 10", Surface

    Brand
    ZING
    Item #
    40KF90
    Mfr. Model #
    1898A
    Fire Equipment, Aluminum, 7" x 10", Surface
    Clearance Price $26.51 / each

    Web Price $27.90

  • Parking, No Header, Aluminum, 18" x 12", High Intensity Prismatic

    Brand
    BRADY
    Item #
    1DYJ8
    Mfr. Model #
    103748
    Parking, No Header, Aluminum, 18" x 12", High Int
    Clearance Price $27.46 / each

    Web Price $28.90

  • GFCI Power Strip, 120VAC Voltage Rating, NEMA Plug Configuration: 5-15P

    Brand
    SOUTHWIRE COMPANY
    Item #
    8RG12
    Mfr. Model #
    14880 037-3
    GFCI Power Strip, 120VAC Voltage Rating, NEMA Plug Configur
    Clearance Price $25.13 / each

    Web Price $59.50

  • Road Traffic Control, No Header, Aluminum, 18" x 12", With Mounting Holes, High Intensity Prismatic

    Brand
    BRADY
    Item #
    3PNK5
    Mfr. Model #
    115233
    Road Traffic Control, No Header, Aluminum, 18" x 12&qu
    Clearance Price $29.93 / each

    Web Price $31.50

  • Pain Relief, Tablet, 250 x 2, Regular Strength, Ibuprofen

    Brand
    HONEYWELL NORTH
    Item #
    3EWH8
    Mfr. Model #
    166185
    Pain Relief, Tablet, 250 x 2, Regular Strength, Ibuprofen
    Clearance Price $29.36 / pkg. of 500

    Web Price $30.90

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More