Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

146 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Multi-Bit Screwdriver 6-Pc., 10-in-1, General Purpose, 7-1/2" Overall Length

    Brand
    KLEIN TOOLS
    Item #
    5LL46
    Mfr. Model #
    32477
    Multi-Bit Screwdriver 6-Pc., 10-in-1, General Purpose, 7-1/2&quo
    Sale Price $15.47 / each Offer Ends 12/31/18

    Web Price $19.50

  • 23.60"L x 0.35"W Standard Indoor, Outdoor Cable Tie, Black; Tensile Strength: 180 lb.

    Brand
    POWER FIRST
    Item #
    36J176
    Mfr. Model #
    36J176
    23.60"L x 0.35"W Standard Indoor, Outdoor Cable Tie,&#
    Sale Price $18.77 / pkg. of 50 Offer Ends 12/15/18

    Web Price $20.85

  • Multi-Bit Screwdriver 7-Pc., 11-in-1, General Purpose, 7-1/2" Overall Length

    Brand
    KLEIN TOOLS
    Item #
    23NN72
    Mfr. Model #
    32527
    Multi-Bit Screwdriver 7-Pc., 11-in-1, General Purpose, 7-1/2&quo
    Sale Price $19.00 / each Offer Ends 12/31/18

    Web Price $23.35

  • 7-1/8" Solid and Stranded Wire Stripper, 18 to 10 AWG Solid, 12 to 20 AWG Standard, Screw Shearing 6

    Brand
    KLEIN TOOLS
    Item #
    3PB81
    Mfr. Model #
    11055
    7-1/8" Solid and Stranded Wire Stripper, 18 to 10
    Sale Price $19.54 / each Offer Ends 12/31/18

    Web Price $26.50

  • Alignment Pry Bar, 18" L X 5/8" W, Forged High Carbon Steel

    Brand
    PROTO
    Item #
    3R548
    Mfr. Model #
    J2120
    Alignment Pry Bar,  18" L X 5/8" W, For
    Sale Price $19.43 / each Offer Ends 12/31/18

    Web Price $27.20

  • 6-1/4" Stranded Wire Stripper, 26 to 16 AWG Capacity

    Brand
    KLEIN TOOLS
    Item #
    4A855
    Mfr. Model #
    11046
    6-1/4" Stranded Wire Stripper, 26 to 16 AWG Capac
    Sale Price $15.00 / each Offer Ends 12/31/18

    Web Price $19.40

  • Brass Chrome Tailpiece, 1-1/4" Pipe Dia., MNPT x Slip Connection - Drains

    Brand
    ZURN
    Item #
    4WDH3
    Mfr. Model #
    Z8966-12-PC
    Brass Chrome Tailpiece, 1-1/4" Pipe Dia., MNPT x
    Sale Price $16.53 / each Offer Ends 12/15/18

    Web Price $17.40

  • 7-1/4" Heavy Duty Staple Gun, Yellow

    Brand
    STANLEY
    Item #
    1FBC6
    Mfr. Model #
    TR150
    7-1/4" Heavy Duty Staple Gun, Yellow
    Sale Price $17.21 / each Offer Ends 12/31/18

    Web Price $25.25

  • Brass Chrome Tailpiece, 1-1/2" Pipe Dia., Flanged x Slip Connection - Drains

    Brand
    ZURN
    Item #
    4WDH7
    Mfr. Model #
    Z8969-12-PC
    Brass Chrome Tailpiece, 1-1/2" Pipe Dia., Flanged x&#x
    Sale Price $15.54 / each Offer Ends 12/15/18

    Web Price $16.35

  • Linemans Pliers, Jaw Length: 1-7/8", Jaw Width: 1-1/6", Jaw Thickness: 1/4", Ergonomic Handle

    Brand
    WESTWARD
    Item #
    5UFV4
    Mfr. Model #
    5UFV4
    Linemans Pliers, Jaw Length: 1-7/8", Jaw Width:&#
    Sale Price $15.48 / each Offer Ends 01/15/19

    Web Price $24.10

  • 5-PC Round Masonry Drill Bit Set

    Brand
    DEWALT
    Item #
    34D628
    Mfr. Model #
    DWA56015
    5-PC Round Masonry Drill Bit Set
    Sale Price $16.99 / each Offer Ends 12/30/18

    Web Price $24.90

  • 32-Piece Screwdriver Bit Set, 1/4" Hex Shank Size

    Brand
    MILWAUKEE
    Item #
    45EU83
    Mfr. Model #
    48-32-4004
    32-Piece Screwdriver Bit Set, 1/4" Hex Shank Size
    Sale Price $15.99 / each Offer Ends 12/31/18

    Web Price $26.90

  • 5/8"-11, Steel Hex Head Cap Screw, Grade 5, 2-1/4"L, Zinc Plated Finish, 25 PK

    Brand
    GRAINGER APPROVED
    Item #
    1KB50
    Mfr. Model #
    1KB50
    5/8"-11, Steel Hex Head Cap Screw, Grade 5, 2-1&#
    Sale Price $17.88 / pkg. of 25 Offer Ends 12/31/18

    Web Price $22.35

  • 1-1/2" Type 1 Diamond Abrasive Cut-Off Wheel, 3/8" Arbor, 0.050"-Thick, 40,200 Max. RPM

    Brand
    LENOX
    Item #
    48RW93
    Mfr. Model #
    1972914
    1-1/2" Type 1 Diamond Abrasive Cut-Off Wheel, 3/8
    Sale Price $18.11 / each Offer Ends 12/31/18

    Web Price $21.30

  • Curved Claw Hammer, Graphite, 16 Oz

    Brand
    STANLEY
    Item #
    3PY34
    Mfr. Model #
    51-505
    Curved Claw Hammer, Graphite, 16 Oz
    Sale Price $16.20 / each Offer Ends 12/31/18

    Web Price $22.68

  • Alike-Keyed Padlock, Shrouded Shackle Type, 3/4" Shackle Height, Silver

    Brand
    ABUS
    Item #
    5JKP5
    Mfr. Model #
    28/70 KA
    Alike-Keyed Padlock, Shrouded Shackle Type, 3/4" Shackle&#x
    Sale Price $18.00 / each Offer Ends 12/31/18

    Web Price $22.50

  • Rip Claw Hammer, Antivibe, 16 Oz, Smooth

    Brand
    STANLEY
    Item #
    5NAZ4
    Mfr. Model #
    51-163
    Rip Claw Hammer, Antivibe, 16 Oz, Smooth
    Sale Price $17.21 / each Offer Ends 12/31/18

    Web Price $24.10

  • 3" Type 1 Diamond Abrasive Cut-Off Wheel, 3/8" Arbor, 0.050"-Thick, 20,300 Max. RPM

    Brand
    LENOX
    Item #
    48RW95
    Mfr. Model #
    1972918
    3" Type 1 Diamond Abrasive Cut-Off Wheel, 3/8"&#x
    Sale Price $15.64 / each Offer Ends 12/31/18

    Web Price $18.40

  • 8-1/8" Professional Duty Staple/Nail Gun, Black

    Brand
    WESTWARD
    Item #
    10D659
    Mfr. Model #
    10D659
    8-1/8" Professional Duty Staple/Nail Gun, Black
    Sale Price $17.35 / each Offer Ends 01/15/19

    Web Price $26.40

  • Strap, 1" Nominal Conduit/Pipe, Malleable Iron, 50 PK

    Brand
    GRAINGER APPROVED
    Item #
    4YF51
    Mfr. Model #
    4YF51
    Strap, 1" Nominal Conduit/Pipe, Malleable Iron, 50 PK
    Sale Price $16.07 / pkg. of 50 Offer Ends 01/15/19

    Web Price $67.50

  • Medium Aluminum Oxide Abrasive Roll, 150 ft. L X 1" W, 80 Grit

    Brand
    WESTWARD
    Item #
    10Z925
    Mfr. Model #
    10Z925
    Medium Aluminum Oxide Abrasive Roll, 150 ft. L X 1&quo
    Sale Price $16.40 / each Offer Ends 01/15/19

    Web Price $25.50

  • LED Hands Free Light, Plastic, Maximum Lumens Output: 9, Silver, 5.87"

    Brand
    GRAINGER APPROVED
    Item #
    2XTG9
    Mfr. Model #
    2XTG9
    LED Hands Free Light, Plastic, Maximum Lumens Output:
    Sale Price $18.01 / each Offer Ends 01/15/19

    Web Price $34.80

  • 5" Crimped Wire Cup Brush, Arbor Hole Mounting, 0.020" Wire Dia. 1-1/4" Bristle Trim Length

    Brand
    WESTWARD
    Item #
    1GBR6
    Mfr. Model #
    1GBR6
    5" Crimped Wire Cup Brush, Arbor Hole Mounting, 0.020&
    Sale Price $17.30 / each Offer Ends 01/15/19

    Web Price $28.10

  • Split Lock Washer, Bolt 5/8, Steel, PK100

    Brand
    GRAINGER APPROVED
    Item #
    6YY79
    Mfr. Model #
    013024-PG
    Split Lock Washer, Bolt 5/8, Steel, PK100
    Sale Price $16.36 / pkg. of 100 Offer Ends 12/31/18

    Web Price $20.45

  • Cast Brass Sink Drain, 1-1/4" Pipe Dia., Slip Connection, 5" Length - Drains

    Brand
    ZURN
    Item #
    4WDF1
    Mfr. Model #
    Z8743-PC
    Cast Brass Sink Drain, 1-1/4" Pipe Dia., Slip Con
    Sale Price $17.01 / each Offer Ends 12/15/18

    Web Price $17.90

  • Screwdriver Handle Pry Bar, 14-1/2" L X 5/8" W, Heat Treated Steel

    Brand
    PROTO
    Item #
    1C050
    Mfr. Model #
    J2140
    Screwdriver Handle Pry Bar,  14-1/2" L X 5/8
    Sale Price $15.41 / each Offer Ends 12/31/18

    Web Price $21.58

  • 23" Hand Saw for Wood, 20"

    Brand
    STANLEY
    Item #
    1UK48
    Mfr. Model #
    20-527
    23" Hand Saw for Wood, 20"
    Sale Price $19.50 / each Offer Ends 12/31/18

    Web Price $27.30

  • Retractable Medium-Point Ballpoint Pen, Black

    Brand
    RITE IN THE RAIN
    Item #
    48RE43
    Mfr. Model #
    93K
    Retractable Medium-Point Ballpoint Pen, Black
    Sale Price $16.07 / each Offer Ends 12/31/18

    Web Price $17.85

  • Nonexpandable Braided Sleeving, I.D.: 0.500", Length: 10 ft., Black

    Brand
    TECHFLEX
    Item #
    2RLT3
    Mfr. Model #
    F6N0.50BK10
    Nonexpandable Braided Sleeving,  I.D.: 0.500", Length:
    Sale Price $15.52 / each Offer Ends 12/31/18

    Web Price $19.40

  • All Weather Book, Grid, 4-5/8 x 7-1/4In.

    Brand
    RITE IN THE RAIN
    Item #
    10R335
    Mfr. Model #
    374
    All Weather Book, Grid, 4-5/8 x 7-1/4In.
    Sale Price $15.62 / each Offer Ends 12/31/18

    Web Price $17.35

  • 20A Industrial Grade Non-Shrouded Locking Plug, Black/White; NEMA Configuration: L9-20P

    Brand
    HUBBELL WIRING DEVICE-KELLEMS
    Item #
    3D041
    Mfr. Model #
    HBL2351
    20A Industrial Grade Non-Shrouded Locking Plug, Black/White;
    Sale Price $19.64 / each Offer Ends 12/31/18

    Web Price $25.80

  • 12" Tapered Back Carbide Reciprocating Saw Blade, TPI: 5

    Brand
    MILWAUKEE
    Item #
    49EM20
    Mfr. Model #
    48-00-5227
    12" Tapered Back Carbide Reciprocating Saw Blade, TPI:
    Sale Price $17.99 / each Offer Ends 12/31/18

    Web Price $22.80

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More