Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

26 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Single Receptacle Wall Plate, Gray, Number of Gangs: 1, Weather Resistant: No

    Brand
    HUBBELL WIRING DEVICE-KELLEMS
    Item #
    1LYA2
    Mfr. Model #
    NP7GY
    Single Receptacle Wall Plate, Gray, Number of Gangs: 1
    Sale Price $0.67 / each Offer Ends 12/31/18

    Web Price $0.88

  • Cable Connector, Rg59

    Brand
    POWER FIRST
    Item #
    5LR17
    Mfr. Model #
    5LR17
    Cable Connector, Rg59
    Sale Price $0.30 / each Offer Ends 12/31/18

    Web Price $0.38

  • Slip-on End Clamp, For Use With GH Channel, NEMA Terminal Block

    Brand
    SQUARE D
    Item #
    5B372
    Mfr. Model #
    9080GH11
    Slip-on End Clamp, For Use With GH Channel, NEMA Termi
    Sale Price $0.65 / each Offer Ends 12/31/18

    Web Price $0.81

  • Plated Steel Jam Nut

    Brand
    SPEEDAIRE
    Item #
    5THP7
    Mfr. Model #
    JM-045
    Plated Steel Jam Nut
    Sale Price $0.48 / each Offer Ends 12/31/18

    Web Price $0.60

  • Cable Connector, Rg6

    Brand
    POWER FIRST
    Item #
    5LR21
    Mfr. Model #
    5LR21
    Cable Connector, Rg6
    Sale Price $0.31 / each Offer Ends 12/31/18

    Web Price $0.39

  • Rocker Wall Plate, Brown, Number of Gangs: 1, Weather Resistant: No

    Brand
    HUBBELL WIRING DEVICE-KELLEMS
    Item #
    1LYC9
    Mfr. Model #
    NPJ26
    Rocker Wall Plate, Brown, Number of Gangs: 1, Weather&
    Sale Price $0.61 / each Offer Ends 12/31/18

    Web Price $0.80

  • 1 ft. Flexboot 5e Voice and Data Patch Cord, Black

    Brand
    MONOPRICE
    Item #
    38F928
    Mfr. Model #
    9545
    1 ft. Flexboot 5e Voice and Data Patch Cord, Black
    Sale Price $0.98 / each Offer Ends 12/31/18

    Web Price $1.22

  • #3 Pozidriv® Power Bit, 1/4" Hex

    Brand
    IRWIN
    Item #
    1AVP6
    Mfr. Model #
    3052024
    #3 Pozidriv® Power Bit, 1/4" Hex
    Sale Price $0.78 / each Offer Ends 12/31/18

    Web Price $0.98

  • Rocker Wall Plate, Office White, Number of Gangs: 1, Weather Resistant: No

    Brand
    HUBBELL WIRING DEVICE-KELLEMS
    Item #
    1LXY1
    Mfr. Model #
    NP26OW
    Rocker Wall Plate, Office White, Number of Gangs: 1,&#
    Sale Price $0.74 / each Offer Ends 12/31/18

    Web Price $0.93

  • Nylon Cord Connector, Conduit Size: 3/4", Cord Dia. Range: 0.32" to 0.43"

    Brand
    HUBBELL WIRING DEVICE-KELLEMS
    Item #
    5D515
    Mfr. Model #
    HS1004G
    Nylon Cord Connector, Conduit Size: 3/4", Cord Di
    Sale Price $0.66 / each Offer Ends 12/31/18

    Web Price $0.86

  • 2" Coated PSA Sanding Disc, 180 Grit, Non-Vacuum, Fine Grade, Aluminum Oxide 1, EA

    Brand
    ARC ABRASIVES
    Item #
    1GHL1
    Mfr. Model #
    30410T
    2" Coated PSA Sanding Disc, 180 Grit, Non-Vacuum, Fine
    Sale Price $0.19 / each Offer Ends 12/31/18

    Web Price $0.24

  • Keystone Jack, Ivory, Plastic, Series: Standard, Cable Type: RCA (White)

    Brand
    MONOPRICE
    Item #
    13U591
    Mfr. Model #
    6556
    Keystone Jack, Ivory, Plastic, Series: Standard, Cable Type
    Sale Price $0.95 / each Offer Ends 12/31/18

    Web Price $1.19

  • 3" Coated PSA Sanding Disc, 60 Grit, Non-Vacuum, Coarse Grade, Aluminum Oxide 1, EA

    Brand
    ARC ABRASIVES
    Item #
    1GHL5
    Mfr. Model #
    30417T
    3" Coated PSA Sanding Disc, 60 Grit, Non-Vacuum, Coars
    Sale Price $0.28 / each Offer Ends 12/31/18

    Web Price $0.35

  • Toggle Switch/Duplex Receptacle Wall Plate, Brown, Number of Gangs: 2, Weather Resistant: No

    Brand
    HUBBELL WIRING DEVICE-KELLEMS
    Item #
    1LXR8
    Mfr. Model #
    NP18
    Toggle Switch/Duplex Receptacle Wall Plate, Brown, Number o
    Sale Price $0.86 / each Offer Ends 12/31/18

    Web Price $1.13

  • 8 ga. Gauge Lug, 3/8" Stud Size, Copper/Tin Connection Material

    Brand
    WESTWARD
    Item #
    23YZ53
    Mfr. Model #
    23YZ53
    8 ga. Gauge Lug, 3/8" Stud Size, Copper/Tin
    Web Price $0.81 / pkg. of 2
  • Sanding Belt, 24" Length, 1/2" Width, Zirconia Alumina, 60 Grit, Medium, Coated, Heavy Duty, EA1

    Brand
    WESTWARD
    Item #
    11L338
    Mfr. Model #
    11L338
    Sanding Belt, 24" Length, 1/2" Width, Zirconia Al
    Sale Price $0.21 / each Offer Ends 11/15/18

    Web Price $0.96

  • 8 ft. Power Cord with SPT-1 NEC Cord Designation, 18/2 Gauge/Conductor, and 10 Max. Amps

    Brand
    POWER FIRST
    Item #
    1FD94
    Mfr. Model #
    1FD94
    8 ft. Power Cord with SPT-1 NEC Cord Designation, 18&#
    Sale Price $0.65 / each Offer Ends 11/15/18

    Web Price $3.85

  • Felt Strip, F13, 1/4 In T, 1/2 x 60 In

    Brand
    GRAINGER APPROVED
    Item #
    2FKT1
    Mfr. Model #
    2FKT1
    Felt Strip, F13, 1/4 In T, 1/2 x 60 In
    Sale Price $0.79 / each Offer Ends 12/31/18

    Web Price $0.93

  • Disc Magnet, Neodymium, 0.6 lb. Pull

    Brand
    GRAINGER APPROVED
    Item #
    6YA53
    Mfr. Model #
    6YA53
    Disc Magnet, Neodymium, 0.6 lb. Pull
    Sale Price $0.45 / each Offer Ends 12/31/18

    Web Price $0.54

  • 1" Coated PSA Sanding Disc, 120 Grit, Non-Vacuum, Medium Grade, Aluminum Oxide 1, EA

    Brand
    ARC ABRASIVES
    Item #
    1GGL1
    Mfr. Model #
    30384
    1" Coated PSA Sanding Disc, 120 Grit, Non-Vacuum, Medi
    Sale Price $0.30 / each Offer Ends 12/31/18

    Web Price $0.37

  • #8x7/16" O.D., Flat Washer, Stainless Steel, 303, Plain, EA1

    Brand
    TE-CO
    Item #
    2YJJ4
    Mfr. Model #
    42674
    #8x7/16" O.D., Flat Washer, Stainless Steel, 303,
    Sale Price $0.63 / each Offer Ends 12/31/18

    Web Price $0.79

  • Spiral Band, 2 x 1in, 120G

    Brand
    MERIT
    Item #
    3DU80
    Mfr. Model #
    08834196595
    Spiral Band,  2 x 1in,  120G
    Sale Price $0.57 / each Offer Ends 12/31/18

    Web Price $0.71

  • 1" Coated PSA Sanding Disc, 240 Grit, Non-Vacuum, Very Fine Grade, Aluminum Oxide 1, EA

    Brand
    ARC ABRASIVES
    Item #
    1GGL3
    Mfr. Model #
    30387
    1" Coated PSA Sanding Disc, 240 Grit, Non-Vacuum, Very
    Sale Price $0.30 / each Offer Ends 12/31/18

    Web Price $0.37

  • 1-1/2" Non-Woven Quick Change Disc, TS/TSM Turn-On/Off Type 2, Coarse, Aluminum Oxide, 1 EA

    Brand
    ARC ABRASIVES
    Item #
    1GLY6
    Mfr. Model #
    59221
    1-1/2" Non-Woven Quick Change Disc, TS/TSM Turn-On
    Sale Price $0.62 / each Offer Ends 12/31/18

    Web Price $0.78

  • Plastic Divider Clip, Gray, 1 EA

    Brand
    EDSAL
    Item #
    3JHL3
    Mfr. Model #
    DC100
    Plastic Divider Clip, Gray, 1 EA
    Sale Price $0.30 / each Offer Ends 12/31/18

    Web Price $0.38

  • Steel Connection Cover For Use With 500 Raceway, Ivory

    Brand
    HUBBELL WIRING DEVICE-KELLEMS
    Item #
    1RYT8
    Mfr. Model #
    HBL506IV
    Steel Connection Cover For Use With 500 Raceway, Ivory
    Sale Price $0.48 / each Offer Ends 12/31/18

    Web Price $0.63

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More