Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Brand
Price
Shop By
Green Certification
Ratings

570 Results Found that Include 1,169 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • Screw-In CFL, T2 Screw-In CFL, T2
  • Multiple product options available

    Multiple product options available

  • Category : Compact Fluorescent Lamps (CFL)
Plug-In CFL,Non-Dimmable,2700K,13W
  • TM

    Grainger Choice

  • LUMAPRO
  • Plug-In CFL, Non-Dimmable, 2700K, 13W Plug-In CFL, T2
  • Item # 2CUW2
  • Mfr. Model # 2CUW2
  • Plug-In CFL, Dimmable No, Incandescent Equivalent Wattage 60, 13.0 Watts, Bulb Base Type 2-Pin (GU24), Bulb...More

  • Category : Compact Fluorescent Lamps (CFL)
  • TM

    Grainger Choice

  • A19 LED Lamps A19 LED Lamps
  • Multiple product options available

    Multiple product options available

  • Category : LED Lamps and Bulbs
Screw-In CFL,Non-Dimmable,2700K,15W
  • TM

    Grainger Choice

  • LUMAPRO
  • Screw-In CFL, Non-Dimmable, 2700K, 15W Screw-In CFL,Non-Dimmable,2700K,15W
  • Item # 2CUU6
  • Mfr. Model # 2CUU6
  • Screw-In CFL, Dimmable No, Incandescent Equivalent Wattage 60, 15.0 Watts, Bulb Base Type Medium Screw (E26),...More

  • Category : Compact Fluorescent Lamps (CFL)
LED Lamp,BR30,E26,8.0W,Warm White
  • TM

    Grainger Choice

  • LUMAPRO
  • LED Lamp, BR30, E26,8.0W, Warm White LED Lamp,BR30,E26,8.0W,Warm White
  • Item # 44ZX52
  • Mfr. Model # 44ZX52
  • LED Lamp, Bulb Shape BR30, Dimmable Yes, Polycarbonate Bulb Housing, Bulb Base Type Medium Screw (E26), 8.0...More

  • Category : LED Lamps and Bulbs
LED Lamp, PAR16, 5.0W, 2700-2200K, GU10
  • LED Lamp, PAR16, 5.0W, 2700-2200K, GU10 PAR16 LED Lamps
  • Item # 45HE82
  • Mfr. Model # 457655
  • LED Lamp, Bulb Shape PAR16, Dimmable Yes, Metal Bulb Housing, Bulb Base Type 2-Pin (GU10), 5.0 Watts, Bulb...More

  • Category : LED Lamps and Bulbs
LED Undercabinet Lighting,32 in,Dimmable
  • RADIONIC INDUSTRIES
  • LED Undercabinet Lighting, 32 in, Dimmable LED Undercabinet Lighting,32 in,Dimmable
  • Item # 32PF23
  • Mfr. Model # G32WH
  • LED Undercabinet Lighting, Housing Material Aluminum, Housing Color White, Color Temp. 4000K, CRI 90, Length...More

  • Category : LED Undercabinet Lighting
LED Lamp,A21,E26,15W,Warm White
  • TM

    Grainger Choice

  • LUMAPRO
  • LED Lamp, A21, E26,15W, Warm White LED Lamp,A21,E26,15W,Warm White
  • Item # 44ZX56
  • Mfr. Model # 44ZX56
  • LED Lamp, Bulb Shape A21, Dimmable Yes, Polycarbonate Bulb Housing, Bulb Base Type Medium Screw (E26), 15.0...More

  • Category : LED Lamps and Bulbs
LED Lamp, R20, 6.0W, 2700-2200K, E26
  • LED Lamp, R20, 6.0W, 2700-2200K, E26 R20 LED Lamps
  • Item # 44ZA83
  • Mfr. Model # 456979
  • LED Lamp, Bulb Shape R20, Dimmable Yes, Glass Bulb Housing, Bulb Base Type Medium Screw (E26), 6.0 Watts,...More

  • Category : LED Lamps and Bulbs
LED Flush Mount,Rnd,White,Al,3000K,9.3W
LED Undercabinet Lighting,24 In,Nickel
  • ACUITY LITHONIA
  • LED Undercabinet Lighting, 24 In, Nickel LED Undercabinet Lighting,24 In,Nickel
  • Item # 39F145
  • Mfr. Model # UCLD 24 BN M4
  • LED Undercabinet Lighting, Housing Material Aluminum, Housing Color Brushed Nickel, Color Temp. 3000K, CRI...More

  • Category : LED Undercabinet Lighting
  • DEWALT
  • DEWALT Cordless Drills DEWALT Cordless Drills
  • Multiple product options available

    These lightweight, ergonomically designed drills give you the power and comfort that you need to help you work through your longest, toughest days. Tool-only options let...More

  • Category : Cordless Drills
7-5/8" x 7-5/8" x 2-3/4" Dimmable LED&#
Battery Pack/Charger Kit,18.0V,Li-Ion
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More