Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

LED Flashlights

144 Results Found that Include 847 Products

Results per page:  16 | 32 | 48
LED Hands Free Light, Plastic, Maximum Lumens Output:
Voltage Detector,40 to 300VAC,3 In. L
  • FLUKE
  • Voltage Detector, 40 to 300VAC, 3 In. L Voltage Detector
  • Item # 4YE81
  • Mfr. Model # LVD1
  • Voltage Detector, Voltage Range 40 to 300VAC, Indication Visual, Battery Type AAA, Flashlight Yes, On/Off...More

  • Category : Voltage Detectors
LanternLED, Plastic, Maximum Lumens Output: 400, Green, 10.
  • TM

    Grainger Choice

  • LanternLED, Plastic, Maximum Lumens Output: 400, Green, 10.50" General Purpose Lanterns, Lumens Range: 250 to 449
  • Item # 6AHA2
  • Mfr. Model # 6AHA2
  • Lantern, Flashlight Grade General Purpose, Safety Rated Not Safety Rated, Rechargeable No, 400/175 Lumens,...More

  • Category : Lanterns
LanternLED, Rubber, Maximum Lumens Output: 78, Black, 7.63&
  • TM

    Grainger Choice

  • LanternLED, Rubber, Maximum Lumens Output: 78, Black, 7.63" General Purpose Lanterns, Lumens Range: 50 to 99
  • Item # 5RHT7
  • Mfr. Model # 5RHT7
  • Lantern, Flashlight Grade General Purpose, Safety Rated Not Safety Rated, Rechargeable No, 78 Lumens, Lumens...More

  • Category : Lanterns
LED Mini Flashlight, Aluminum, Maximum Lumens Output: 1000,
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More