Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Bathroom/Restroom Disinfectants

91 Results Found that Include 142 Products

Results per page:  16 | 32 | 48
1 qt. Fresh Fragrance Bathroom Cleaner, 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • 1 qt. Fresh Fragrance Bathroom Cleaner, 1 EA Bathroom Cleaner
  • Item # 2LEF8
  • Mfr. Model # 2LEF8
  • Bathroom Cleaner, Size 1 qt., Container Type Bottle, Fragrance Fresh, Color Blue and Green, Recommended...More

  • Category : Bathroom Cleaners
20 oz. Disinfectant Spray, 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • 20 oz. Disinfectant Spray, 1 EA 20 oz. Disinfectant Spray, 1 EA
  • Item # 2DBX6
  • Mfr. Model # 2DBX6
  • Disinfectant Spray, Recommended Dilution Ready To Use, Size 20 oz., Net Weight 16 oz., Fragrance Bouquet,...More

  • Category : Disinfectants and Sanitizers
  • TM

    Grainger Choice

  • TOUGH GUY
  • Toilet Bowl Cleaner Toilet Bowl Cleaner
  • Multiple product options available

    Multiple product options available

  • Category : Toilet Bowl Cleaners
121 oz. Germicidal Bleach, 3 PK
65 Disinfecting Wipes, 6 x 10-1/2", 1 EA
110 Disinfecting Wipes, 7 x 8", 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • 110 Disinfecting Wipes, 7 x 8", 1 EA 110 Disinfecting Wipes, 7 x 8", 1 EA
  • Item # 4AZR9
  • Mfr. Model # 4AZR9
  • Disinfecting Wipes, Container Type Canister, Wipes per Container 110, Sheet Size 7 x 8 In., Fragrance Lemon,...More

  • Category : Wet Cleaning Wipes
160 Germicidal Disinfecting Wipes, 6 x 6-3/4", 1
32 oz. Toilet Bowl Cleaner, 1 EA
Unscented Degreaser, 32 oz. Trigger Spray Bottle
65 Disinfecting Wipes, 7-1/2 x 15", 1 EA
  • PDI
  • 65 Disinfecting Wipes, 7-1/2 x 15", 1 EA Disinfecting Wipes
  • Item # 8DLW5
  • Mfr. Model # Q85084
  • Disinfecting Wipes, Container Type Box, Wipes per Container 65, Sheet Size 7-1/2 x 15 In., Formula 14.85...More

  • Category : Wet Cleaning Wipes
Unscented Cleaner Degreaser, 1 gal. Bottle
1 qt. Cleaner and Disinfectant, 1 EA
21 oz. Bathroom Cleaner, 24 PK
  • COMET
  • 21 oz. Bathroom Cleaner, 24 PK Bathroom Cleaner
  • Item # 3U557
  • Mfr. Model # PGC32987
  • Bathroom Cleaner, Size 21 oz., Container Type Canister, Standards OSHA Hazard Communications Standard and...More

  • Category : Bathroom Cleaners
24 oz. Disinfectant Foam Cleaner, 12 PK
21 oz. Bathroom Cleaner, 24 PK
Bathroom Cleaner, For Use With 3M  Twist 'n Fill&
1 gal. Cleaner and Disinfectant, 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • 1 gal. Cleaner and Disinfectant, 1 EA Cleaner and Disinfectant
  • Item # 12M174
  • Mfr. Model # 12M174
  • Cleaner and Disinfectant, Recommended Dilution 1:256, Size 1 gal., Net Weight 128 oz., Fragrance Neutral,...More

  • Category : Disinfectants and Sanitizers
32 oz. Unscented Fragrance Bathroom Cleaner, 9 PK
19 oz. Disinfectant Spray, 12 PK
1 gal. Cleaner and Disinfectant, 4 PK
32 oz. Cleaner with Bleach, 8 PK
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More