Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Access Controls

990 results found that include 1,675 products

Filter Results By

Branch Availability
Brand
Price
Shop By
Ratings
Results per page:  16 | 32 | 48
Door Station; For Use With LEF, LEM, AP-M, or MP-
Gate Lock,Surface Mount
  • SECURITRON
  • Gate Lock, Surface Mount

    Gate Lock,Surface Mount
  • Item # 5KZU5
  • Mfr. Model # GL1-FL
  • Gate Lock, Surface Mount, Opening Action Electromagnetic or Manual, Aluminum, Amp Draw @ 12V 870mA, Amp Draw...More

  • Category : Electromagnetic and Electromechanical Locks
Mortise Bolt Lock,2-3/4 in. D
  • SDC
  • Mortise Bolt Lock, 2-3/4 in. D

    Mortise Bolt Lock,2-3/4 in. D
  • Item # 45LX74
  • Mfr. Model # 110IV
  • Mortise Bolt Lock, Mortise Bolt, Opening Action Electromagnetic or Manual, Amp Draw @ 12V 900mA, Amp Draw @...More

  • Category : Electromagnetic and Electromechanical Locks
Plastic, Steel Electronic Keyless Lock with Keypad Access a
Heavy-Duty Electric Strike with 1500 lb. Pull Force and
Electronic Keyless Lock,Touch Screen
  • YALE NEXTOUCH
  • Electronic Keyless Lock, Touch Screen

    Electronic Keyless Lock,Touch Screen
  • Item # 52WN32
  • Mfr. Model # AU-NTB620-NR-626
  • Electronic Keyless Lock, Function Entry with Key Override, Access Method Touch Screen Keypad, Mounting Style...More

  • Category : Electronic Keyless Access Control Locks
  • Programmable Lockset

    Programmable Lockset
  • Multiple product options available

    Electronic Keyless Lock, Function Entrance, Access Method Keypad, Mounting Style Cylindrical, Lock Material Solid Cast, Finish Satin Chrome, Handle Type Lever, Hand...More

  • Category : Electronic Keyless Access Control Locks
Electromagnetic Lock,Remote Release
  • TRILOGY BY ALARM LOCK
  • Electromagnetic Lock, Remote Release

    Electromagnetic Lock,Remote Release
  • Item # 1HVL1
  • Mfr. Model # RR-PM1200PAK
  • Electromagnetic Lock, Remote Release, Input Voltage 12 AC, Holding Force 1200 Lb, Armature Length 10 1/2 In,...More

  • Category : Electromagnetic and Electromechanical Locks
Horn Speaker; For Use With Aiphone Intercom Systems
500lb Magnet, AVS, DSM, MBS, RTD
  • SCHLAGE ELECTRONICS
  • 500lb Magnet, AVS, DSM, MBS, RTD

    500lb Magnet, AVS, DSM, MBS, RTD
  • Item # 6LCZ2
  • Mfr. Model # M420P
  • Electromagnetic Lock, Hard Anodized Aluminum, Amp Draw @ 12V .75A, Amp Draw @ 24V .38A, Input Voltage...More

  • Category : Electromagnetic and Electromechanical Locks
Heavy-Duty Electric Strike with 1500 lb. Pull Force and
Zinc Alloy Electronic Keyless Lock with Keypad Access and&#
Electromagnetic Lock,1200lb.,M62 Series
  • SECURITRON
  • Electromagnetic Lock, 1200lb., M62 Series

    Electromagnetic Lock,1200lb.,M62 Series
  • Item # 28XY80
  • Mfr. Model # M62FGB
  • Electromagnetic Lock, Surface Mount, Face Drilled, Opening Action Electromagnetic, Steel, Amp Draw @ 12V...More

  • Category : Electromagnetic and Electromechanical Locks
Electromagnetic Lock,600 lb.,Bracket
  • SECURITRON
  • Electromagnetic Lock, 600 lb., Bracket

    Electromagnetic Lock,600 lb.,Bracket
  • Item # 39CC41
  • Mfr. Model # M38
  • Electromagnetic Lock, Surface Mount with Bracket, Opening Action Instant Release, Steel, Amp Draw @ 12V...More

  • Category : Electromagnetic and Electromechanical Locks
Video Door Station,24VDC,IS Series
  • AIPHONE
  • Video Door Station, 24VDC, IS Series

    Video Door Station,24VDC,IS Series
  • Item # 36TR27
  • Mfr. Model # IS-DV
  • Video Door Station, Indoor/Outdoor, Height (In.) 8-7/16, Width (In.) 4-1/8, Depth (In.) 1-1/8, Door Station...More

  • Category : Wired Intercom Systems
Surface Mount Box; For Use With IS-DVF, IS-IPDVF, or&#
Relay; For Use With Aiphone Products
Master Adapter Kit; For Use With C-123LW, C-ML/A,
Audio Master Station,12VAC
  • AIPHONE
  • Audio Master Station, 12VAC

    Audio Master Station,12VAC
  • Item # 36TR80
  • Mfr. Model # LEM-1DL
  • Audio Master Station, Indoor, Height (In.) 2-1/8, Width (In.) 7-1/16, Depth (In.) 5-5/8, Door Station Height...More

  • Category : Wired Intercom Systems
Vandal resistant call speaker, 3 g, 25V
  • QUAM-NICHOLS
  • Vandal resistant call speaker, 3 g, 25V

    Vandal resistant call speaker, 3 g, 25V
  • Item # 6VEY9
  • Mfr. Model # CIS2/25
  • Call In Station, 3 Gang, Vandal Resistant, Overall Height (In.) 5-1/2, Overall Width (In.) 7-1/2, Overall...More

  • Category : Audio Speakers
500lb Magnet, AVS
  • SCHLAGE ELECTRONICS
  • 500lb Magnet, AVS

    500lb Magnet, AVS
  • Item # 6LCZ1
  • Mfr. Model # M420
  • Electromagnetic Lock, Hard Anodized Aluminum, Amp Draw @ 12V .75A, Amp Draw @ 24V .38A, Input Voltage...More

  • Category : Electromagnetic and Electromechanical Locks
Digital Access Keypad,99 User Code
  • SECURITRON
  • Digital Access Keypad, 99 User Code

    Digital Access Keypad,99 User Code
  • Item # 10A459
  • Mfr. Model # DK-12
  • Illuminated Digital Access Keypad, Access Type Keypad, Case Material Stainless Steel, Series DK-12, Height...More

  • Category : Keyless Access Control Keypads
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More