Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Solid Joint Pliers

27 Results Found that Include 33 Products

Results per page:  16 | 32 | 48
Hose Pinch Pliers,Automotive,Green,9 In
Linemans Plier, 8-3/4" Overall Length, Handle Type:&#x
  • KLEIN TOOLS
  • Linemans Plier, 8-3/4" Overall Length, Handle Type: Ergonomic Linemans Pliers
  • Item # 10A982
  • Mfr. Model # J12098
  • Linemans Plier, Overall Length 8-3/4 In., Handle Type Ergonomic, Standard Tool (Accessory Needed for...More

  • Category : Linemans Pliers
Insulated Tool Set, Number of Pieces: 7
  • TM

    Grainger Choice

  • WESTWARD
  • Insulated Tool Set, Number of Pieces: 7 Insulated Tool Set
  • Item # 1YXJ6
  • Mfr. Model # 1YXJ6
  • Insulated Tool Set, Number of Pieces 7, Pliers Included Combination Pliers 8 In., Diagonal Cutters 8 In.,...More

  • Category : Insulated Tool Sets
General Hand Tool Kit, Number of Pieces:  9, Appl
  • TM

    Grainger Choice

  • WESTWARD
  • General Hand Tool Kit, Number of Pieces: 9, Application: Technician General Hand Tool Kit
  • Item # 4PM19
  • Mfr. Model # 4PM19
  • General Hand Tool Kit, Sub-Category Electronics Tool Set, Tool Storage Included Yes, Number of Pieces 9, Tool...More

  • Category : General Hand Tool Kits
Long Nose Plier, 7-7/8" Overall Length, 1-1/8"&#x
General Hand Tool Kit, Number of Pieces:  6, Appl
  • KLEIN TOOLS
  • General Hand Tool Kit, Number of Pieces: 6, Application: Trim-Out Electricians Tool Set
  • Item # 1AHE6
  • Mfr. Model # 80006
  • General Hand Tool Kit, Sub-Category Electricians Tool Set, Tool Storage Included Yes, Number of Pieces 6,...More

  • Category : General Hand Tool Kits
Duckbill Plier, 7-25/32" Overall Length, 2" Max.
Coaxial Cable Cutter,8-1/4" Overall Length,Shear Cut Cuttin
Cable Cutter,8" Overall Length,Shear Cut Cutting Action,Primary&
Fencing Cutters
Insulated Water Pump Plier, Serrated Jaw Type, Groove Joint
Cable Cutter,9-1/2" Overall Length,Shear Cut Cutting Action
Cable Cutter,16-3/4" Overall Length,Shear Cut Cutting Actio
Convertible Retaining Ring Plier, 8-5/8" Overall Length,&#x
Internal Lock Ring Plier, 10-9/16" Overall Length
High Leverage Cable Cutter,9-1/4" Overall Length,Shear Cut&
End Cutting Nippers,8" Overall Length,11/32" Jaw Lengt
Hose Pinch Pliers,Mini,Green,5-1/2 In
Cordless Cable Cutter,18V Li-ion,15 In
  • GREENLEE
  • Cordless Cable Cutter, 18V Li-ion, 15 In Cordless Cable Cutter,18V Li-ion,15 In
  • Item # 15X814
  • Mfr. Model # ESG25L11
  • Cordless Cable Cutter, Battery Included, Voltage 18.0, Cutting Capacity/Material 1 In. (25mm) Copper and...More

  • Category : Cordless Bolt and Cable Cutters
Curved Jaw Locking Pliers, 9-7/16" Length, 2-23/64&quo
Cordless Cable Cutter,18V Li-ion,18 In
  • GREENLEE
  • Cordless Cable Cutter, 18V Li-ion, 18 In Cordless Cable Cutter,18V Li-ion,18 In
  • Item # 15X815
  • Mfr. Model # ESG55L11
  • Cordless Cable Cutter, Battery Included, Voltage 18.0, Cutting Capacity/Material 2515 MCM (Joree 76/19) ACSR,...More

  • Category : Cordless Bolt and Cable Cutters
Cordless Cable Cutter,18V Li-ion,15 In
Cordless Cable Cutter,12V NiCd,14-1/4 In
  • GREENLEE
  • Cordless Cable Cutter, 12V NiCd, 14-1/4 In Cordless Cable Cutter,12V NiCd,14-1/4 In
  • Item # 15X816
  • Mfr. Model # ES750-11
  • Cordless Cable Cutter, Battery Included, Voltage 12.0, Cutting Capacity/Material 750 MCM Copper Cable, 1000...More

  • Category : Cordless Bolt and Cable Cutters
Cordless Cable Cutter,14.4V NiCd
  • GREENLEE
  • Cordless Cable Cutter, 14.4V NiCd Cordless Cable Cutter,14.4V NiCd
  • Item # 15X817
  • Mfr. Model # ES100011
  • Cordless Cable Cutter, Battery Included, Voltage 14.4, Cutting Capacity/Material 1000 MCM Copper, 1000 MCM...More

  • Category : Cordless Bolt and Cable Cutters
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More