Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Product Categories

Long-Nose Pliers

68 Results Found that Include 272 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • Long Nose Locking Pliers Long Nose Locking Pliers
  • Multiple product options available

    Multiple product options available

  • Category : Locking Pliers
  • TM

    Grainger Choice

  • WESTWARD
  • Pliers Set Pliers Set
  • Multiple product options available

    Multiple product options available

  • Category : Plier Sets
Plier and Wrench Set, Handle Type: Dipped, Number of&#
  • CHANNELLOCK
  • Plier and Wrench Set, Handle Type: Dipped, Number of Pieces: 8 Plier and Wrench Set, Handle Type: Dipped, Number of Pieces: 8
  • Item # 10N540
  • Mfr. Model # GS-28
  • Plier and Wrench Set, Number of Pieces 8, ESD Safe No, Includes 10 In. Adjustable Wrench, 6 In. Non-Slip Grip...More

  • Category : Plier Sets
SAE and Metric Master Tool Set, Number of Pieces:
SAE and Metric Master Tool Set, Number of Pieces:
Plier and Wrench Set, Handle Type: Dipped, Number of&#
  • TM

    Grainger Choice

  • WESTWARD
  • Plier and Wrench Set, Handle Type: Dipped, Number of Pieces: 4 Plier and Wrench Set, Handle Type: Dipped, Number of Pieces: 4
  • Item # 1UKP4
  • Mfr. Model # 1UKP4
  • Plier and Wrench Set, Number of Pieces 4, ESD Safe No, Includes 8 In. Adjustable Wrench, 8 In. Linesman, 8...More

  • Category : Plier Sets
  • TM

    Grainger Choice

  • WESTWARD
  • Insulated Tool Set Insulated Tool Set
  • Multiple product options available

    Multiple product options available

  • Category : Insulated Tool Sets
Welding Pliers,8 In Carbon Steel
  • TM

    Grainger Choice

  • WESTWARD
  • Welding Pliers, 8 In Carbon Steel Welding Pliers,8 In Carbon Steel
  • Item # 2CZD6
  • Mfr. Model # 2CZD6
  • Welding Pliers, Extra Long, 8 In. Carbon Steel, Polished Head, Plastic Handle and Spring Loaded, For Welding...More

  • Category : Welding Accessories
Insulated Tool Set, Number of Pieces: 11
Butterfly Opening Stainless Steel Multi-Tool, Natural, Number of
Hose Grip Plier Set, Handle Type: Ergonomic, Number of
  • TM

    Grainger Choice

  • WESTWARD
  • Hose Grip Plier Set, Handle Type: Ergonomic, Number of Pieces: 3 Hose Grip Pliers Set
  • Item # 4NFX2
  • Mfr. Model # 4NFX2
  • Hose Grip Plier Set, Number of Pieces 3, ESD Safe No, Includes 13 In. Hose Grip Pliers with 5/16 In., 1/2...More

  • Category : Plier Sets
Precision Plier Set, Handle Type: Dipped, Number of Pi
  • TM

    Grainger Choice

  • WESTWARD
  • Precision Plier Set, Handle Type: Dipped, Number of Pieces: 8 Precision Plier Set, Handle Type: Dipped, Number of Pieces: 8
  • Item # 4PM16
  • Mfr. Model # 4PM16
  • Precision Plier Set, Number of Pieces 8, ESD Safe No, Includes Diagonal Cutter, End Nipper, Bent Nose, Flat...More

  • Category : Plier Sets
Precision Plier Set, Handle Type: Ergonomic, Number of
  • IRWIN VISE-GRIP
  • Precision Plier Set, Handle Type: Ergonomic, Number of Pieces: 8 Precision Plier Set, Handle Type: Ergonomic, Number of Pieces: 8
  • Item # 5EWN5
  • Mfr. Model # 2078714
  • Precision Plier Set, Number of Pieces 8, ESD Safe No, Includes 4-1/2 In. Diagonal, 4-1/2 In. Flush Cut...More

  • Category : Plier Sets
Insulated Plier Set, Number of Pieces: 4
  • FACOM
  • Insulated Plier Set, Number of Pieces: 4 Insulated Plier Set
  • Item # 2HAV9
  • Mfr. Model # FA-184.J4VE
  • Insulated Plier Set, Number of Pieces 4, Pliers Included Diagonal Cutters 6-1/4 In., Groove Joint Pliers 10...More

  • Category : Insulated Tool Sets
  • TM

    Grainger Choice

  • WESTWARD
  • Multi-Tool Multi-Tool
  • Multiple product options available

    Multiple product options available

  • Category : Multi-Tools
Duckbill Plier, 12" Overall Length, 2" Max. Jaw O
  • TM

    Grainger Choice

  • Duckbill Plier, 12" Overall Length, 2" Max. Jaw Opening, Serrated Gripping Surface Duckbill Pliers
  • Item # 4NFW6
  • Mfr. Model # 4NFW6
  • Duck Bill Pliers, Double-X(TM), Number of Pieces 1, Flat Nose Type, Overall Length (In.) 12, Jaw Length (In.)...More

  • Category : Long Nose and Needle Nose Pliers
Long Nose Plier Set, Handle Type: Ergonomic, Number of
  • TM

    Grainger Choice

  • WESTWARD
  • Long Nose Plier Set, Handle Type: Ergonomic, Number of Pieces: 2 Long Nose Pliers Set
  • Item # 4NFX3
  • Mfr. Model # 4NFX3
  • Long Nose Plier Set, Number of Pieces 2, ESD Safe No, Includes 12-3/4 In. 45 Degrees Bent Nose, 13-1/2 In....More

  • Category : Plier Sets
General Hand Tool Kit, Number of Pieces:  9, Appl
  • TM

    Grainger Choice

  • WESTWARD
  • General Hand Tool Kit, Number of Pieces: 9, Application: Technician General Hand Tool Kit
  • Item # 4PM19
  • Mfr. Model # 4PM19
  • General Hand Tool Kit, Sub-Category Electronics Tool Set, Tool Storage Included Yes, Number of Pieces 9, Tool...More

  • Category : General Hand Tool Kits
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More